All Category

Pump Storage Supplies

Storage goods refer here to cases, stands and cabinets that store pumps and pump-related products. The pump stand can lift a heavy pump with a slight force, so it can be easily put in and out of the drum. There are also caster pump stands that can be moved to prevent damage during storage after use. The pump container is very convenient because it prevents oil from dripping. There is also a stand that can store poly siphons, which tend to be troublesome, without falling down.

Other Related Pages

View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. Dell Dell pump enclosure 2
    Doi Metal & Transform Dell Dell pump enclosure 2
    For preventing sagging after refueling and storing pumps.
    Mass (g)  About 65  Dimensions, Width W x Depth D x Height H (mm)  Approx. 83 x 63 x 350  Material  Polyethylene 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  2. Poly Siphon Pump Holder (Magnet Type)
    AS ONE Poly Siphon Pump Holder (Magnet Type)
    It can be attached to an itto-kan with a magnet. Φ10 drain is processed on the bottom. * Because it will drip, please prepare a receiver before use.
    As ONE Part Number  3-630-01 
    from S$43.99
    Min. 2 days
  3. Simple Storage Box for Poly Siphon Pump
    AS ONE Simple Storage Box for Poly Siphon Pump
    Ideal for storing poly siphons! A sponge is attached to the bottom to protect the tip of the poly siphon. With sponge (olefin resin material)
    As ONE Part Number  3-631-01 
    from S$46.99
    Min. 2 days
  4. Storage Stand for Poly Siphon Pump
    AS ONE Storage Stand for Poly Siphon Pump
    The poly siphon can be stored neatly.
    As ONE Part Number  1-4006-01  Mass (kg)  Dimension (mm)  384×265×152  Material  Siphon hook / phenolic resin laminate 
    from S$169.90
    Min. 4 days
  5. Poly Siphon Pump Holder (Wall Hanger)
    AS ONE Poly Siphon Pump Holder (Wall Hanger)
    Since it comes with a magnet, it can be mounted on a wall or rack. With back magnet * Because it will drip, please prepare a receiver before use. * Because it will come into contact with walls, etc., take appropriate measures.
    As ONE Part Number  3-632-01 
    from S$69.99
    Min. 4 days
  6. Gun holder for drum pump
    AQUA SYSTEM Gun holder for drum pump
    Ideal for storing the gun nozzle at the tip of the drum pump. For storing the gun nozzle of the drum pump and preventing dripping when not in use * Some gun nozzles cannot be used, so please contact us.
    Mass (kg)  0.12  Dimensions, Width W x Depth D x Height H (mm)  51×73.2×70  Trusco Part No.  828-9815  Specification  For JIS200L drum  Material  Stainless steel 
    Rating:
    60%
    from S$48.99
    Min. 2 days
  7. Poly Siphon Pump Holder (Wall Hanger)
    AS ONE Poly Siphon Pump Holder (Wall Hanger)
    Since there is a hole for fixing to the wall, it can be firmly fixed to the wall. Φ10 drain is processed on the bottom. * Because it will drip, please prepare a receiver before use. * Because it will come into contact with walls, etc., take appropriate measures.
    As ONE Part Number  3-632-02 
    from S$149.90
    Min. 4 days
  8. Kanlac
    AQUA SYSTEM Kanlac
    When you want to use it (with a pail cock) by tilting the itto-kan / pail can sideways
    from S$489.90
    Min. 6 days
  9. Pump case for FP-25 (N6)
    KOSHIN Pump case for FP-25 (N6)
    Suitable for  FP-25 
    from S$19.99
    Min. 6 days
  10. Pump stand
    Shoei Pump stand
    Easy loading and unloading of drums Pump stand By adjusting the spring strength of the spring balancer, the pump (15 kg) can be raised with a slight force (1 to 2 kg), and loading and unloading of the drum cans is very light and easy to operate.
    Suitable Model  For HC300  Specification  With spring balancer  Material  Unichrome plated iron  Trusco Part No.  850-9813 
    from S$1,999.00
    Min. 6 days
  11. Kerosene Pump Storage Case
    KOSHIN Kerosene Pump Storage Case
    Pump case that can neatly store an electric pump Poly can for battery-operated and manual pump Connection diameter: 50 and 65 mm When storing the kerosene pump *Please install according to the diameter.
    Mass (kg)  0.11  Connector Thread  50/65 mm 
    from S$7.19
    Min. 2 days
  12. Pump stocker PS-2
    MIYAKE KAGAKU Pump stocker PS-2
    A pump stocker that prevents dripping of oil from the kerosene pump. Accommodates everything from manual pumps to auto pumps. It can be attached to a kerosene polyethylene tank with an outer diameter of 50 mm. *Only for kerosene cans with a JIS standard recommended/certified mark.
    Mass (g)  76  Dimensions, Width W x Depth D x Height H (cm)  7×5×33  Material  Body/Polyethylene Holder/Polypropylene  Color  Gray 
    from S$5.39
    Min. 5 days
  13. 2-stage canrack SUS
    AQUA SYSTEM 2-stage canrack SUS
    Trusco Part No.  850-9852 
    from S$899.90
    Min. 8 days
  14. Pump Storage Unit
    MIYAKE KAGAKU Pump Storage Unit
    Prevents oil from dripping and is very convenient for storing pumps! Kerosene tank for caliber 50mm / 65mm (for general kerosene pump).
    Height (mm)  350  Trusco Part No.  368-9913  Length (mm)  42  Mass (g)  60.5  Width (mm)  90  Material  Polyethylene (PE) 
    Rating:
    73%
    Discontinued
  15. Pump stocker PS-1
    MIYAKE KAGAKU Pump stocker PS-1
    Can store from manual pumps to electric pumps. For storing pumps.
    Suitable Diameter (Φmm)  (Kerosene tank) 50  Mass (kg)  0.063  Dimensions, Width W x Depth D x Height H (mm)  54×69×375  Trusco Part No.  859-8221  Material  Polyethylene (PE), Polypropylene (PP) 
    Rating:
    100%
    Discontinued
  16. Color tag for polysiphon
    AS ONE Color tag for polysiphon
    Discontinued
  17. Auto pump stocker
    MIYAKE KAGAKU Auto pump stocker
    Discontinued
  18. Pump stocker alpha
    MIYAKE KAGAKU Pump stocker alpha
    A convenient stocker for storing pumps. It can store from manual pumps to auto pumps. Kerosene tank for caliber 50mm / 65mm (for general kerosene pump).
    Opening Diameter (mm)  (Kerosene tank) 50/65  Height (mm)  268  Trusco Part No.  368-9905  Length (mm)  45  Width (mm)  88  Mass (g)  88  Material  Polypropylene (PP) 
    Rating:
    80%
    Discontinued
  19. Can Crusher C2-4000
    Yamada Corp. Can Crusher C2-4000
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction