All Category

Plug Type Heaters

A plug-type heater is a highly efficient heater that can heat liquid directly. It is easy to install and features a small space. There are water heaters and oil heaters, both of which are equipped with a protective tube for the sensor, so equipment parts for preventing the temperature controller from rising can be installed. Stainless steel flange heaters are used to heat water, oil and cleaning fluid. Various heaters with power from 2kw to 5kw are available.
View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction
  1. Compression fitting
    Sakaguchi E.H VOC Compression fitting
    It is a mounting part for the T35 type sheath thermocouple.
    Rating:
    80%
    from S$22.99
    Min. 2 days
  2. Plug type heater
    HAKKO (Hakko Electric) Plug type heater
    With a protective tube for the sensor, equipment parts such as temperature controller overheating prevention can be easily attached. Since it is easy to install and handle and requires less installation space, the equipment cost is low and the structure is robust, so you can use it with confidenc... Read More
    Dimension B (mm)  25  Material (Heater Sheath)  C1220T (copper tube) nickel plating  Protective Tube  C1220T (copper tube) nickel plating  Plug  FC250 (iron casting) nickel plating  Specification  For water  Material (Gasket)  Non-asbestos (t1.5)  Cap  SPCC (paint) 
    Rating:
    80%
    from S$329.90
    Min. 2 days
  3. Miniature connector
    Watlow Miniature connector
    A thermocouple connector that uses the American Standards Association (ANSI) color code. Has excellent heat resistance and impact resistance. A high-quality connector with a compact design that does not take up space and has strong contact pressure. * Plugs and jacks are not sold as a set.
    Heat Resistance Temperature (℃)  200 
    Rating:
    40%
    from S$17.99
    Min. 2 days
  4. Space heater (lead type)
    Sakaguchi E.H VOC Space heater (lead type)
    * Since all exteriors are made of bonded steel plate, please adjust the temperature so that the maximum operating temperature on the heater surface is below 300 ° C. * If the surface temperature of the heater exceeds 400 ° C, rust may occur on the bare metal due to thermal deterioration of the zi... Read More
    from S$24.99
    Min. 2 days
  5. Coats heater
    Sakaguchi E.H VOC Coats heater
    The coats heater is a heating method that uses near-infrared radiation. More than 85% of the input power becomes infrared rays and heats efficiently. The standard heater is manufactured so that the color temperature is 2500K, and the infrared wavelength region has a peak wavelength of about 1.2 μ... Read More
    Maximum Resistant Temperature (℃)  (Terminal) 200  Color Temperature (K)  2500  Specification  Terminal: Heat-resistant lead wire 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  6. Far-red ceramic heater standard [S-II type]
    Sakaguchi E.H VOC Far-red ceramic heater standard [S-II type]
    By adopting a high-efficiency radiator, the heating and drying time can be shortened. Since it is a planar heating element with a uniform temperature distribution, it can be heated uniformly. Accurate temperature control is possible, and block-by-block control is possible. By using the sensor bui... Read More
    Specification  (Center wavelength) 6.15-3.75μm  Tensile Strength (kg)  (Lead wire) 15  Highest Temperature (℃)  (Surface) 500  Service Life  10,000 hours or more  Insulation Resistance (MΩ)  1000 or more  Dielectric Breakdown Voltage (kV)  4 or more  Time to Stabilize (min)  6~8 
    from S$97.99
    Min. 2 days
  7. [For water heating] Plug heater (HP type)
    Sakaguchi E.H VOC [For water heating] Plug heater (HP type)
    Rating:
    100%
    from S$279.90
    Min. 2 days
  8. K type Φ0.5 sheathed thermocouple with flexible compensating lead wire (Max.
    Sakaguchi E.H VOC K type Φ0.5 sheathed thermocouple with flexible compensating lead wire (Max.
    The flexible fluororesin (exodermis) compensating lead wire has excellent flexibility, heat resistance, cold resistance, flame resistance, and chemical resistance, making it suitable for wiring to moving parts such as injection molding machines and robots. The entire thermocouple, including the s... Read More
    Length (mm)  (Compensation conductor) 1000  Heat Resistance Temperature (℃)  (Compensation lead) 200  Regular Temperature (℃)  500  Sleeve Dimensions (Φmm × mm)  6.5×30  Tolerance  Class 1  Compensation lead  Flexible fluororesin  Wire Type  K type  Material (Sheath)  SUS316  Contact  Ungrounded 
    from S$199.90
    Min. 2 days
  9. Coat heater holder
    Sakaguchi E.H VOC Coat heater holder
    A holder (metal fitting with insulator) for fixing the heater.
    Rating:
    80%
    from S$4.79
    Min. 2 days
  10. Reflective shade for far infrared heater
    Sakaguchi E.H VOC Reflective shade for far infrared heater
    A reflective shade for far-infrared heaters. By using a reflective shade, the irradiation range of infrared energy radiated from the heater can be concentrated and the heating efficiency can be improved. Heating efficiency can be improved by attaching it to a far-infrared heater. * If the tempera... Read More
    from S$77.99
    Min. 6 days
  11. Ultra W Stainless sheath type
    HAKKO (Hakko Electric) Ultra W Stainless sheath type
    Compact, high capacity, water cartridge heater that can be installed in any space. It can be installed in a small space and can be heated with high thermal efficiency and little loss. It is a heater for water heating using "Ultra Five" which is well-established as a cartridge heater. It... Read More
    Density of Effective Heating Area (W/cm2
    Rating:
    60%
    from S$259.90
    Min. 5 days
  12. Plug Type Heater
    HAKKO (Hakko Electric) Plug Type Heater
    Since it has a protective tube for the sensor, device parts such as temperature controller overheating prevention can be easily attached. Since it is easy to install and handle and requires less installation space, the equipment cost is low and the structure is robust, so you can use it with conf... Read More
    Material (Gasket)  Non-asbestos (t1.5)  Cap  SPCC (paint)  Specification  For water 
    from S$699.90
    Min. 5 days
  13. Ultra W copper sheath type
    HAKKO (Hakko Electric) Ultra W copper sheath type
    Compact, high capacity, water cartridge heater that can be installed in any space. It can be installed in a small space and can be heated with high thermal efficiency and little loss. It is a heater for water heating using "Ultra Five" which is well-established as a cartridge heater. It... Read More
    Density of Effective Heating Area (W/cm2 15 
    from S$229.90
    Min. 5 days
  14. Plug Heater LAG Type
    Yagami Inc. Plug Heater LAG Type
    All wetted parts are made of stainless steel, achieving a long life. The plug has a solid structure with stainless casting by the lost wax method. It is necessary to use it together with the separately sold temperature controller. * In principle, it is installed horizontally. * It is necessary to... Read More
    Part No.  1084616  Ambient Temperature (℃)  10~60  Density of Effective Heating Area (W/cm2 2.5  Voltage (V)  200  Voltage  200V three phase  Power Consumption (kW)  3000  Dimension L (mm)  580  Ambient Humidity (% RH)  85 or less 
    from S$479.90
    Min. 27 days
  15. Standard connector [plug]
    Watlow Standard connector [plug]
    A thermocouple connector that uses the American Standards Association (ANSI) color code. It has excellent heat resistance and impact resistance, and is easy to install. * Plugs and jacks are not sold as a set.
    Dimension (mm)  (Pin spacing) 11.1  Heat Resistance Temperature (℃)  215  Dimension (Φmm)  Pin: (+) 3.97, (-) 4.78 
    Rating:
    50%
    from S$19.99
    Min. 6 days
  16. Far-red ceramic heater standard [S-I type]
    Sakaguchi E.H VOC Far-red ceramic heater standard [S-I type]
    By adopting a high-efficiency radiator, the heating and drying time can be shortened. Since it is a planar heating element with a uniform temperature distribution, it can be heated uniformly. Accurate temperature control is possible, and block-by-block control is possible. By using the sensor bui... Read More
    Specification  (Center wavelength) 6.15-3.75μm  Tensile Strength (kg)  (Lead wire) 15  Highest Temperature (℃)  (Surface) 500  Service Life  10,000 hours or more  Insulation Resistance (MΩ)  1000 or more  Dielectric Breakdown Voltage (kV)  4 or more  Time to Stabilize (min)  6~8 
    from S$129.90
    Min. 6 days
  17. Ultra W 800
    HAKKO (Hakko Electric) Ultra W 800
    Compact, high capacity, water cartridge heater that can be installed in any space. It can be installed in a small space and can be heated with high thermal efficiency and little loss. It is a heater for water heating using "Ultra Five" which is well-established as a cartridge heater. It... Read More
    Density of Effective Heating Area (W/cm2 20  Pipe Parallel Thread Nominal Size  R1/2  Power Cable  Silicone rubber cabtyre cord 300mm  Voltage (V)  Three-phase 220 
    from S$329.90
    Min. 5 days
  18. Plug heater Stainless steel sheath Standard type
    HAKKO (Hakko Electric) Plug heater Stainless steel sheath Standard type
    With a protective tube for the sensor, equipment parts such as a temperature controller and overheating prevention can be easily installed. It is easy to install and handle, and requires less installation space, so equipment costs are low. Moreover, it is structurally robust, so you can use it wi... Read More
    Density of Effective Heating Area (W/cm2 7.5 
    from S$639.90
    Min. 5 days
  19. Movable flange
    Sakaguchi E.H VOC Movable flange
    It is a mounting part for the T35 type sheath thermocouple.
    from S$12.99
    Min. 6 days
  20. [For oil heating] Plug heater (OP type)
    Sakaguchi E.H VOC [For oil heating] Plug heater (OP type)
    Dimension C (mm)  15  Dimension B (mm)  23  Voltage (V)  Single phase / Three phase 200 
    from S$229.90
    Min. 6 days
  21. Plug heater copper sheath standard type
    HAKKO (Hakko Electric) Plug heater copper sheath standard type
    With a protective tube for the sensor, equipment parts such as a temperature controller and overheating prevention can be easily installed. The equipment cost is low because it is easy to install and handle and requires less installation space. Moreover, it is structurally robust, so you can use ... Read More
    Density of Effective Heating Area (W/cm2 10  Dimension B (mm)  25  Voltage (V)  Three-phase 200 
    from S$439.90
    Min. 5 days
  22. Plug type heater
    HAKKO (Hakko Electric) Plug type heater
    Since it has a protective tube for the sensor, device parts such as temperature controller overheating prevention can be easily attached. Since it is easy to install and handle and requires less installation space, the equipment cost is low and the structure is robust, so you can use it with conf... Read More
    Cap  SPCC (paint)  Material (Gasket)  Asbestos (t1.5)  Specification  For oil  Plug  FC250 (iron casting) nickel plating  Voltage (V)  Three-phase 200  Material (Heater Sheath)  STKM11A (steel pipe) nickel plating  Protective Tube  STKM11A (steel pipe) nickel plating 
    from S$469.90
    Min. 5 days
  23. Ultra WL
    HAKKO (Hakko Electric) Ultra WL
    The stainless steel sheath (SUS316L) has excellent corrosion resistance. It can also be used for liquids other than oil (liquids that do not corrode stainless steel) such as alkaline solutions. A compact oil cartridge heater that can be installed in any space. It can be installed in a small space... Read More
    Wire cross section (mm 2 0.75  Density of Effective Heating Area (W/cm2 2.5  Pipe Parallel Thread Nominal Size  R3/4 
    from S$489.90
    Min. 5 days
  24. Ultra W for seawater
    HAKKO (Hakko Electric) Ultra W for seawater
    Pure titanium is used for the sheath, which has excellent corrosion resistance and is ideal for heating seawater and chemicals. Due to its light weight, it is easy to handle during installation. As it comes with a plug, it can be securely attached to the tank. It has a long life and is a robust d... Read More
    Wire cross section (mm 2 0.75  Density of Effective Heating Area (W/cm2 Material  Heater sheath plug: Titanium  Pipe Parallel Thread Nominal Size  R1/2 
    from S$489.90
    Min. 5 days
  25. Far-red ceramic heater standard [S-Ⅲ type]
    Sakaguchi E.H VOC Far-red ceramic heater standard [S-Ⅲ type]
    By adopting a high-efficiency radiator, the heating and drying time can be shortened. Since it is a planar heating element with a uniform temperature distribution, it can be heated uniformly. Accurate temperature control is possible, and block-by-block control is possible. By using the sensor bui... Read More
    Specification  (Center wavelength) 6.15-3.75μm  Tensile Strength (kg)  (Lead wire) 15  Highest Temperature (℃)  (Surface) 500  Service Life  10,000 hours or more  Insulation Resistance (MΩ)  1000 or more  Voltage (V)  200  Dielectric Breakdown Voltage (kV)  4 or more  Time to Stabilize (min)  6~8 
    from S$129.90
    Min. 6 days
  26. [For Water Heating] SUS Plug Heater (SOP Type)
    Sakaguchi E.H VOC [For Water Heating] SUS Plug Heater (SOP Type)
    Dimension C (mm)  15  Dimension B (mm)  23  Voltage (V)  Single phase / Three phase 200 
    from S$379.90
    Min. 6 days
  27. Plug heater for cleaning liquid
    HAKKO (Hakko Electric) Plug heater for cleaning liquid
    When heating the cleaning liquid, the boiling point rises as the oil content in the liquid increases, and the heater surface temperature also rises. The surface temperature of the heater rises more and more. This causes the cleaning solution to pyrolyze and eventually begin to corrode the heater ... Read More
    Protective Tube, Inner Diameter x Effective Length (Φmm x mm)  10×115  Density of Effective Heating Area (W/cm2 4.5  Temperature Controller Type  B、A3  Pipe Parallel Thread Nominal Size  G2  Voltage (V)  Three-phase 200 
    from S$599.90
    Min. 5 days
  28. Far red ceramic heater hollow [S-2 (II) type]
    Sakaguchi E.H VOC Far red ceramic heater hollow [S-2 (II) type]
    By adopting a high-efficiency radiator, the heating and drying time can be shortened. Since it is a planar heating element with a uniform temperature distribution, it can be heated uniformly. Accurate temperature control is possible, and block-by-block control is possible. By using the sensor bui... Read More
    Specification  (Center wavelength) 6.15-3.75μm  Tensile Strength (kg)  (Lead wire) 5  Highest Temperature (℃)  (Surface) 500  Service Life  10,000 hours or more  Insulation Resistance (MΩ)  1000 or more  Voltage (V)  200  Dielectric Breakdown Voltage (kV)  4 or more  Time to Stabilize (min)  4~6 
    from S$119.90
    Min. 6 days
  29. Far-red ceramic heater with thermocouple [S-3 (Ⅲ) type]
    Sakaguchi E.H VOC Far-red ceramic heater with thermocouple [S-3 (Ⅲ) type]
    By adopting a high-efficiency radiator, the heating and drying time can be shortened. Since it is a planar heating element with a uniform temperature distribution, it can be heated uniformly. Accurate temperature control is possible, and block-by-block control is possible. By using the sensor bui... Read More
    Specification  (Center wavelength) 6.15-3.75μm  Tensile Strength (kg)  (Lead wire) 15  Highest Temperature (℃)  (Surface) 500  Capacity (kW)  0.4  Service Life  10,000 hours or more  Insulation Resistance (MΩ)  1000 or more  Voltage (V)  200  Dielectric Breakdown Voltage (kV)  4 or more  Time to Stabilize (min)  6~8  Thermocouple  K type 
    from S$159.90
    Min. 6 days
  30. Flange heater Copper sheath JIS Nominal diameter 80 Flange type
    HAKKO (Hakko Electric) Flange heater Copper sheath JIS Nominal diameter 80 Flange type
    With a protective tube for the sensor, equipment parts such as a temperature controller and overheating prevention can be easily installed. Equipment costs are low because it is easy to install and handle and requires less installation space. Moreover, it is structurally robust, so you can use it... Read More
    Protective Tube, Inner Diameter x Effective Length (Φmm x mm)  10×115  Density of Effective Heating Area (W/cm2 7.5  Temperature Controller Type  B、A3  Voltage (V)  Three-phase 200 
    from S$779.90
    Min. 5 days
  31. Plug heater Stainless steel sheath Sealed type
    HAKKO (Hakko Electric) Plug heater Stainless steel sheath Sealed type
    With a protective tube for the sensor, equipment parts such as a temperature controller and overheating prevention can be easily installed. The equipment cost is low because it is easy to install and handle and requires less installation space. Moreover, it is structurally robust, so you can use ... Read More
    Dimension C (mm)  17  Dimension B (mm)  23  Dimension D (mm)  62  Density of Effective Heating Area (W/cm2 7.5  Dimension E (mm)  71  Pipe Parallel Thread Nominal Size  G2  Voltage (V)  Three-phase 200  Specification  With drip-proof cap 
    from S$1,099.00
    Min. 5 days
  32. Far-red ceramic heater with thermocouple [S-1 (Ⅰ) type]
    Sakaguchi E.H VOC Far-red ceramic heater with thermocouple [S-1 (Ⅰ) type]
    By adopting a high-efficiency radiator, the heating and drying time can be shortened. Since it is a planar heating element with a uniform temperature distribution, it can be heated uniformly. Accurate temperature control is possible, and block-by-block control is possible. By using the sensor bui... Read More
    Specification  (Center wavelength) 6.15-3.75μm  Tensile Strength (kg)  (Lead wire) 15  Highest Temperature (℃)  (Surface) 500  Service Life  10,000 hours or more  Insulation Resistance (MΩ)  1000 or more  Voltage (V)  200  Dielectric Breakdown Voltage (kV)  4 or more  Time to Stabilize (min)  6~8  Thermocouple  K type 
    from S$159.90
    Min. 6 days
  33. Stainless steel plate flange heater
    Sakaguchi E.H VOC Stainless steel plate flange heater
    The heater is made entirely of stainless steel, including the flange. It has excellent corrosion resistance, has a long life, and is ideal for water heating. The heater uses a JIS standard flange. It can be easily installed and installed. Since it has a sensor protection tube, it is easy to preve... Read More
    Maximum Operating Temperature (℃)  100  Isolation Voltage  1500V AC / 1 minute  Insulation Resistance (MΩ)  20 or more with DC500V insulation meter  Dimension A (mm)  50  Voltage (V)  Three phase 200  Heater  Φ12×3 
    from S$599.90
    Min. 6 days
  34. Flange heater Copper sheath JIS Nominal diameter 50 Flange type
    HAKKO (Hakko Electric) Flange heater Copper sheath JIS Nominal diameter 50 Flange type
    With a protective tube for the sensor, equipment parts such as a temperature controller and overheating prevention can be easily installed. Equipment costs are low because it is easy to install and handle and requires less installation space. Moreover, it is structurally robust, so you can use it... Read More
    Protective Tube, Inner Diameter x Effective Length (Φmm x mm)  10×115  Density of Effective Heating Area (W/cm2 7.5  Temperature Controller Type  B、A3  Voltage (V)  Three-phase 200 
    from S$699.90
    Min. 5 days
  35. Temperature control plug heater stainless steel sheath type
    HAKKO (Hakko Electric) Temperature control plug heater stainless steel sheath type
    A liquid-inflated thermostat is built into the cap, making it easy, convenient, and space-saving. A cabtire cable is standard equipment. Since it generates heat in water, it has better thermal efficiency than indirect heating from the outside of the container. * Due to the structure of the temper... Read More
    Temperature Control Range (℃)  30~120  Density of Effective Heating Area (W/cm2 7.5  Pipe Parallel Thread Nominal Size  G2  Voltage (V)  Three-phase 200 
    from S$1,399.00
    Min. 5 days
  36. Flange heater Oil iron series
    HAKKO (Hakko Electric) Flange heater Oil iron series
    Density of Effective Heating Area (W/cm2 2.5  Pipe Parallel Thread Nominal Size  G3/4  Voltage (V)  Three-phase 200 
    from S$779.90
    Min. 5 days
  37. Flange heater Oil iron series
    HAKKO (Hakko Electric) Flange heater Oil iron series
    Density of Effective Heating Area (W/cm2 2.5  Pipe Parallel Thread Nominal Size  G3/4  Voltage (V)  Three-phase 200  Heater  Φ12 × 3 pcs 
    from S$699.90
    Min. 5 days
  38. Plug heater Copper sheath Outdoor type (Built-in thermal fuse)
    HAKKO (Hakko Electric) Plug heater Copper sheath Outdoor type (Built-in thermal fuse)
    With a protective tube for the sensor, equipment parts such as temperature controller and overheating prevention can be easily installed. The equipment cost is low because it is easy to install and handle and requires less installation space. Moreover, it is structurally robust, so you can use it... Read More
    Thermal Fuse  128℃ 10A  Density of Effective Heating Area (W/cm2 7.5  Pipe Parallel Thread Nominal Size  G2  Voltage (V)  Three-phase 200  Heater  Φ10 × 3 pcs 
    from S$1,199.00
    Min. 5 days
  39. Sheath heater LUB type for liquid heating
    Yagami Inc. Sheath heater LUB type for liquid heating
    All wetted parts are made of stainless steel, which has high corrosion resistance and long life. The bushing is also made of stainless steel, making it resistant to corrosion. * Since it is designed for liquid heating, if the heat generating part is exposed in the air and it is heated in the air,... Read More
    Ambient Temperature (℃)  10~60  Ambient Humidity (% RH)  85 or less 
    from S$249.90
    Min. 2 days
  40. Coat heater skirt
    Sakaguchi E.H VOC Coat heater skirt
    Reflective shade for coats heater. By using a reflective shade, the irradiation range of infrared energy radiated from the heater can be concentrated and the heating efficiency can be improved. Heating efficiency can be improved by attaching it to a coats heater. * Coates heater [NSK type] cannot... Read More
    from S$24.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction