Industrial Blowers
A blower is a machine that can move air by rotating blades. There are several types of blowers such as axial flow fans, diagonal flow, centrifugal, and cross flow types. Type turbo fan, rear facing one can be separated from turbo fan. In factories, it is mainly used for dust collection, gas exhaust, cooling, and air blowing during the combustion process.
Other Related Pages
- Yodogawa Electric Tool Mfg. Plate type electric blowerThe plate-type electric blower is compact, lightweight, low-noise, and has a long-life design that can be safely operated continuously. A general-purpose type suitable for general purposes such as intake and exhaust, and for all types of equipment. Dust collector, woodworking machine, crusher, dr... Read More
- TERAL Ring blow VFZBy incorporating a silencer with a high muffling effect in the ideal shape of the blower and the intake and exhaust ports, the driving noise has been significantly reduced. An oil seal is used between the blower and the bearing as a bearing dustproof structure. In addition, grease sealed bearings... Read MoreVoltage (V) 3Φ 200/200/220 Frequency (Hz) 50/60 Insulation Class B
- Showa Denki Electric Blower General Purpose SeriesWith advanced fluid technology, it is compact and lightweight, and has a structure that makes it easy to set both intake and exhaust in industrial equipment. Printing machines, incinerators, packaging machines, dryers, burners, hot air generators, cleaning machines, heat storage, stain removers, ... Read MoreFrequency (Hz) 50/60
- Yodogawa Electric Tool Mfg. Sirocco type electric blowerIt is a small sirocco type electric blower. It is mainly suitable for suction / exhaust of standard air and general gas, and cooling of industrial equipment. However, it is not suitable for suction or exhaust of gas mixed with a large amount of dust or foreign matter. If the delivery destination ... Read MoreNo-load Rotation Speed [50/60Hz] (min -1 [rpm]) 3000/3600 Frequency (Hz) 50 / 60Hz combined use Direction of Rotation Right Discharge Port Right discharge Structure (Impeller) Sirocco fan Type Standard type
- Showa Denki Electric Blower Compact SeriesIt is an electric blower developed for various purposes such as good workability and ease of use when assembling to industrial equipment and devices. It is a high-quality design that enables continuous operation up to an intake temperature of 60 ° C, prevents suction gas from entering the bearing... Read More
- TERAL Ring blow VFZ-PN single-phase standard type (low noise model)Compliant with the RoHS directive standard. Suction fully closed deadline operation type. Uses a low noise structure. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may b... Read MoreOutput (50 / 60Hz) (kW) 0.25/0.38 Voltage (V) 100 Diameter of Suction / Discharge Ports (mm) 38 Discharge characteristics maximum output (kW) 50Hz:0.25 60Hz:0.38 Maximum Air Discharge Volume (m3/min) 50Hz:1.25 60Hz:1.45 Maximum Static Pressure (kPa) 50Hz:9.61 60Hz:12 Noise Level (dB (A)) (50/60Hz) 55.5/59.0from S$1,099.00Min. 2 days
- Techno-Ings Tough JetIt can be used in various scenes. It is convenient for ventilation and ventilation in places where it cannot be installed, such as fixed ducts. It can be used to prevent oxygen deficiency, gas poisoning, and suffocation accidents during work such as underground. Can be used for partial ventilatio... Read MorePower Input (V) 100 Material (Fan Blade) Resin Material (Main Unit) Steelfrom S$389.90Min. 3 days
- Yodogawa Electric Tool Mfg. Plate type electric blowerThe plate-type electric blower is compact, lightweight, low-noise, and has a long-life design that can be safely operated continuously. A general-purpose type suitable for general purposes such as intake and exhaust, and for all types of equipment. A heat-resistant type that can absorb and exhaus... Read MoreChangeable Directions of Discharging Port - Output (kW) 0.045 Maximum Static Pressure (kPa) 0.41/0.6 Maximum Static Pressure (kPa) (50Hz/60Hz) 0.41/0.6 Current (A) (50 / 60Hz) 1.2/1.0 Intake Air Temperature (℃) 150 intake-air humidity (℃) 150 Maximum Air Flow, 50/60Hz (m3/min) 2.0/2.3 Main Unit Dimensions, Width W x Depth D x Height H (mm) 225×236×235 No-load Rotation Speed [50/60Hz] (min -1 [rpm]) 3000/3600 Mass (kg) 4.5 Output (W) 45 Frequency (Hz) 50 / 60Hz combined use Exhaust Port Diameter (mm) 55 Power Consumption, at 50/60Hz (W) 70/70 Intake Diameter (Φmm) 75 Suction Port Diameter (Φmm) 75 Motor Type Fully enclosed outer fan type Type Heat resistant type Direction of Rotation Left Discharge Port Left discharge Structure (Impeller) Plate fan Power Supply Voltage (V) Single phase 100from S$489.90Min. 3 days
- EXEN Air moverIt is a commercial blower that can quickly dry by sending a wind of about 20 m / s at construction sites and interior works. Ideal for drying after cleaning the laid carpet and for drying tatami mats and wallpaper that have become wet. Since the angle can be changed to 0/10/20/90 degrees, it is p... Read MoreCable Length (m) 6 Rotation Speed, 50Hz (min -1 [rpm]) L:1206 M:1270 H:1372 Dimensions (H x W x L) (mm) 470 x 430 x 480 (maximum height 995) Voltage (V) 100 Rotation Speed, 60Hz (min -1 [rpm]) L:1071 M:1276 H:1475 Specification 3 units that can be stacked Mass (kg) 14.2 Operating Ambient Temperature (℃) 0~40from S$779.90Min. 4 days
- SONICAL X Power Turbo Pro X-34ARLarge air volume that reaches up to 30 meters can be connected and air volume can be adjusted steplessly 360 degree rotation possiblePower Consumption 1.6A/160W Mass of Main Unit (kg) 10.5 Dimensions (Length L x Width W x Height H) (mm) 472×488×239 Cable Length (m) 6.1 Mass (kg) 7.3from S$639.90Min. 6 days
- SONICAL X power air mover P-430ATEquipped with an outlet in the main body. Only one tap is required even when using connected Top class air volume among medium-sized blowers! Easy to carry with a width of 35 cm and 7.7 kg! With timer function! Up to 3 hours can be set to improve efficiency! The angle at which the wind blows can ... Read MoreDimensions, Width W x Depth D x Height H (mm) 350×376×370 Power Consumption (W) 400 Air Volume (m3/min) 56.6 Cable Length (m) 6.1 Mass (kg) 7.7from S$589.90Min. 6 days
- GREENCO Grinko BlowerWith high pressure, large air volume, various variations, and cost responsiveness, it can be used for various purposes and can be replaced by various manufacturers.Motor Insulation Class / Type F Installation Location Indoor Allowable Relative Humidity (%) Room temperature (JIS Z 8703) Protection Class IP55 Allowable Ambient Temperature (℃) 0~40from S$599.90Min. 8 days
- HO HSING Hoshin blowerHoshin blower is safe design and environmentally friendly (European RoHS directive, CE marking standard compliant). Supports different voltages with standard machines. International level protection class IP54 (motor section)Allowable Ambient Temperature (℃) 0~40 Allowable Relative Humidity (%) 90 or less Motor Insulation Class / Type F Protection Class IP54 Installation Location Indoor Motor Type Induction, 2-polefrom S$859.90Min. 8 days
- Showa Bridge Sales Wind bag (for Japan)Strong wind and free discharge direction are possible. It is small and lightweight. Safe and sturdy. For ventilation, cooling, and drying. For spot blast. For washing the floor with water and drying after waxing.2018 Trusco page 9 0977 Trusco Part No. 828-9230 Mass (kg) 10from S$999.00Min. 3 days
- Yodogawa Electric Tool Mfg. Discharge port for TBN6TSuitable for Turbo electric blower [TBN6T]from S$199.90Min. 3 days
- EXEN Blower Air moverBy changing the injection angle in 3 directions, it can be used for indoor air circulation, prevention of dew condensation, and drying after cleaning the floor surface. Equipped with an earth leakage breaker as standard equipment, it can be used safely, and up to 3 units can be connected and used... Read MoreTrusco Part No. 818-4403 Output (kW) 0.32 Length (mm) 470 Noise Level (dB (A)) (50/60Hz) 65/69 Power Input (V) Single phase 100 Power Consumption, at 50/60Hz (W) 170/240 Specification 2 steps of wind speed switching Applicable duct 80×384mm fan Sirocco fan Opening Width (mm) 470 Mass (kg) 12.9 Power Cable (m) 5 Discharge Diameter (Φmm) 384×80 Output (50 / 60Hz) (kW) 0.17/0.24 Height (mm) 424 Maximum Air Flow, 50/60Hz (m3/min) 25.0/28.6Discontinued
- Showa Denki Electric blower general-purpose series (sirocco fan)With advanced fluid technology, it is compact and lightweight, and has a structure that makes it easy to set both intake and exhaust in industrial equipment. Printing machines, incinerators, packaging machines, dryers, burners, hot air generators, cleaning machines, heat storage, stain removers, ... Read MoreOperation Ambient Temperature (℃) -5~40 Power Supply Voltage (V) 100 Current (A) 100V/50Hz:6.0
100V/60Hz:7.8 Mass (kg) 11.5 Trusco Part No. 138-4210 Changeable Directions of Discharging Port 3、2、1 Intake Air Temperature (℃) 40(max) Output (W) 400 Maximum Static Pressure (kPa) 50Hz:0.71 60Hz:1.03 Maximum Airflow (m3/min) 50Hz:13 60Hz:15 Rotational Speed (min -1 [rpm]) 50Hz:2850 60Hz:3450 Material (Casing) AC2B Inner Diameter (Φmm) Casing discharge: 100 Outer Diameter (Φmm) Discharge phase flange: 97 Direction of Rotation Right Material (Impeller) SPCC Number of Phases Single-phase Structure (Impeller) Sirocco fan Type Totally enclosed fan Type of Connection Terminal blockDiscontinued - Showa Denki Electric blower low noise seriesCompared to turbofans with the same performance, the noise is 5 to 7 dB lower, and the efficiency is about 10% higher. It is a low noise and large air volume type. Combined frequency 50 / 60Hz. Incinerators, dryers, printing machines, burners, hot air generators, plastic extruders, equipment cool... Read MoreOuter Diameter (mm) (Discharge port) 160 square Output (kW) 1.00 Maximum Static Pressure (kPa) (50Hz/60Hz) 1.30/1.85 Trusco Part No. 227-3225 Mass (kg) 30 Maximum Air Flow, 50/60Hz (m3/min) 40.0/48.0 Structure (Impeller) Airfoil Power Input (V) Three-phase 200Discontinued
- Showa Denki Electric blower low noise series (air foil)Low noise type. Compared to a turbofan of the same performance, the noise is 5 to 7 dB lower and the efficiency is about 10% higher. Incinerators, dryers, printing machines, burners, cleaning machines, hot air generators, plastic extruders, confectionery machines, medical equipment, equipment coo... Read MoreOperation Ambient Temperature (℃) -10~40 Changeable Directions of Discharging Port 3、2、1 Intake Air Temperature (℃) 40(max) Power Supply Voltage (V) 50Hz:200
60Hz:200/220 Rotational Speed (min -1 [rpm]) 50Hz:2850/60Hz:3450 Material (Casing) AC2B Material (Impeller) AC2B Structure (Impeller) Airfoil Direction of Rotation Left Type of Connection Terminal block Number of Phases Three-phase Type Totally enclosed fanDiscontinued - CXS Blizzard CLA cordless vacuum cleaner that revolutionizes vacuum work. Achieves high productivity, security, and a safe on-site environment. * Battery sold separatelyCleaning Width (cm) 320 Dimensions (D x W x H) (mm) 375×390×360 Mass (kg) 6.5 Dust Capacity (L) 8 Trusco Part No. 836-4700 Included Accessories Charger Power Input (V) DC36 Specification Push-buttonDiscontinued
- Yodogawa Electric Tool Mfg. Yodogawa Electric High-pressure turbo electric blowerTrusco Part No. 754-9334Discontinued
- Showa Denki Electric blower multistage seriesA small air volume, high pressure type with multiple impellers to increase pressure. There are discharge diameters of 75 mm and 100 mm. The motor is a premium efficiency product (IE3) developed exclusively for blowers, and the newly developed high efficiency electric motor was completed by multip... Read MoreOutput (kW) 0.4 Suction / Discharge Port Diameter 123 Intake Diameter (Φmm) 123 Power Supply Voltage (V) 200 Frequency (Hz) 50/60 Inner Diameter (Φmm) 75 Power Input (V) Three-phase 200 Structure (Impeller) Turbo fanDiscontinued
- Showa Denki Electric blower low noise series (AH type)Compared to turbofans with the same performance, it is a low noise and large air volume type with low noise and high efficiency.Discontinued
- TERAL Ring blow VFZ three-phase standard typeCompliant with the RoHS directive standard. Compatible with suction fully closed deadline operation. (50/60 type) Blower part oil sealless structure adopted. (40-60 type) World-class protection class IP54. (Motor part) * We do not deliver to private homes (detached houses / apartments). * Dependi... Read MoreVoltage (V) Three-phase 200/200 ・ 220 Type Standard typeDiscontinued
- Yodogawa Electric Tool Mfg. Plate type electric blowerMaximum Static Pressure (kPa) (50Hz/60Hz) 1.42/2.06 Air Volume (m 3 / min) 50Hz / 60Hz 23.0/28.0 Mass (kg) 30.0 Trusco Part No. 333-8479Discontinued