All Category

Guided Cylinders

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 544

Set Ascending Direction
  1. Cylinder with guide TCL / TCM series
    AirTAC Cylinder with guide TCL / TCM series
    JIS standard. Two types of bearings according to the application: Ball bush: Lifter, pusher and applicable to manufacturing processes that require low friction. Plain bearing: The lateral load resistance is more than twice that of the conventional cylinder (stopper cylinder). Ideal for lateral lo... Read More
    Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  Double acting  Built-in magnet availability  Included 
    from S$44.99
    Min. 18 days
  2. Jig cylinder with guide double acting SGDA16 series
    KOGANEI Jig cylinder with guide double acting SGDA16 series
    Cylinder diameter Φ12-63 Ideal for transport line stoppers and lifters. Four types of mounting are possible according to the mounting environment, and the piping position can be selected from two directions.
    Cylinder Diameter (Φmm)  16  Type of Acting  Double acting 
    from S$229.90
    Min. 5 days
  3. Jig cylinder with guide double acting SGDA20 series
    KOGANEI Jig cylinder with guide double acting SGDA20 series
    Cylinder diameter Φ12-63 Ideal for transport line stoppers and lifters. Four types of mounting are possible according to the mounting environment, and the piping position can be selected from two directions.
    Cylinder Diameter (Φmm)  20  Type of Acting  Double acting 
    from S$259.90
    Min. 13 days
  4. Jig cylinder with guide double acting SGDA12 series
    KOGANEI Jig cylinder with guide double acting SGDA12 series
    Cylinder diameter Φ12-63 Ideal for transport line stoppers and lifters. Four types of mounting are possible according to the mounting environment, and the piping position can be selected from two directions.
    Type of Acting  Double acting  Cylinder Diameter (Φmm)  12 
    from S$199.90
    Min. 5 days
  5. STS Series Guided Cylinder (STS-25K ~)
    CKD STS Series Guided Cylinder (STS-25K ~)
    Tube Inner Diameter (Φmm)  25  Type of Acting  Double acting  Type  parts 
    from S$29.99
    Min. 2 days
  6. STS Series Cylinder with Guide (STS-M-16 ~)
    CKD STS Series Cylinder with Guide (STS-M-16 ~)
    Tube Inner Diameter (Φmm)  16  Type of Acting  Double acting / single rod type 
    from S$229.90
    Min. 16 days
  7. STS Series Cylinder with Guide (STS-B-1 ~)
    CKD STS Series Cylinder with Guide (STS-B-1 ~)
    from S$249.90
    Min. 10 days
  8. STS Series Cylinder with Guide (STS-M-12 ~)
    CKD STS Series Cylinder with Guide (STS-M-12 ~)
    Type of Acting  Double acting / single rod type  Tube Inner Diameter (Φmm)  12 
    from S$199.90
    Min. 5 days
  9. STS Series Cylinder with Guide (STS-B-2 ~)
    CKD STS Series Cylinder with Guide (STS-B-2 ~)
    Type of Acting  Double acting / single rod type 
    from S$469.90
    Min. 15 days
  10. Jig cylinder with guide double acting SGDA25 series
    KOGANEI Jig cylinder with guide double acting SGDA25 series
    Cylinder diameter Φ12-63 Ideal for transport line stoppers and lifters. Four types of mounting are possible according to the mounting environment, and the piping position can be selected from two directions.
    Type of Acting  Double acting  Cylinder Diameter (Φmm)  25 
    from S$299.90
    Min. 18 days
  11. Cylinder with guide, plain bearing STG-M-20
    CKD Cylinder with guide, plain bearing STG-M-20
    Stroke Length Tolerance  +2.0mm  Ambient Temperature (℃)  -10 to 60 (no freezing)  Minimum Working Pressure (MPa)  0.15  Allowable Energy Absorption (J)  0.157  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.6  Dimension MM (mm)  10  Dimension Y (mm)  10  Dimension C (mm)  10.5  Dimension R (mm)  11  Dimension Q (mm)  12  Dimension X (mm)  16-2  Dimensions PP (mm)  17  Dimension N (mm)  18  Tube Inner Diameter (Φmm)  20  Dimension V (mm)  24  Dimension D (mm)  24.5  Dimension S (mm)  25  Dimension W (mm)  28  Dimension XA (mm)  Dimension XB (mm)  3.5  Dimension H (mm)  30  Dimension F (mm)  36  Dimension B (mm)  37  Dimension KA (mm)  5.2 Penetration  Operation Piston Speed (mm/s)  50~500  Dimension A (mm)  53  Dimension K (mm)  54  Dimension U (mm)  70  Dimensions WW (mm)  72  Dimension DD (mm)  8.5  Dimensions HD (mm)  8.5  Dimension I (mm)  81  Dimension G (mm)  83  Dimension RD (mm)  9.5  Dimensions KC (mm)  9.5 counterbore depth 5.5  Suitable Fluid  Compressed air  Dimension HH (mm)  M5 depth 13  Dimension NN (mm)  M5 penetration  Dimension JJ (mm)  M6 depth 12  Bearing type  Plain bearing  Type of Thread  Rc thread  Dimension EE (mm)  Rc1/8  Connector Diameter  Rc1/8  Type of Acting  Return type  Cushioning  With rubber cushion 
    from S$439.90
    Min. 20 days
  12. STS Series Cylinder with Guide (STS-M-8 ~)
    CKD STS Series Cylinder with Guide (STS-M-8 ~)
    Type of Acting  Double acting / single rod type 
    from S$189.90
    Min. 14 days
  13. STS Series Guided Cylinder (STS-20K ~)
    CKD STS Series Guided Cylinder (STS-20K ~)
    Tube Inner Diameter (Φmm)  20  Type of Acting  Double acting  Type  parts 
    from S$25.99
    Min. 2 days
  14. Cylinder with guide Rolling bearing STG-B-16
    CKD Cylinder with guide Rolling bearing STG-B-16
    Stroke Length Tolerance  +2.0mm  Ambient Temperature (℃)  -10 to 60 (no freezing)  Allowable Energy Absorption (J)  0.088  Minimum Working Pressure (MPa)  0.15  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.6  Dimensions HD (mm)  10  Dimension R (mm)  10  Dimension C (mm)  12  Dimension X (mm)  13-1.5  Tube Inner Diameter (Φmm)  16  Dimension N (mm)  16  Dimension D (mm)  18  Dimension S (mm)  18  Dimension V (mm)  22  Dimension W (mm)  24  Dimension H (mm)  25  Dimension XA (mm)  Dimension XB (mm)  3.5  Dimension F (mm)  30  Dimension B (mm)  33  Dimension RD (mm)  Dimension KA (mm)  4.3 penetration  Dimension U (mm)  45  Dimension A (mm)  46  Dimension K (mm)  46  Dimensions PP (mm)  Operation Piston Speed (mm/s)  50~500  Dimensions WW (mm)  56  Dimension I (mm)  62  Dimension G (mm)  64  Dimension DD (mm)  7.5  Dimension MM (mm)  Dimension Y (mm)  Dimension Q (mm)  Dimensions KC (mm)  8 counterbore depth 4.5  Suitable Fluid  Compressed air  Dimension EE (mm)  M5  Type of Thread  M5  Connector Diameter  M5  Dimension JJ (mm)  M5 depth 10  Dimension HH (mm)  M5 depth 12  Dimension NN (mm)  M5 penetration  Type of Acting  Return type  Bearing type  Rolling bearing  Cushioning  With rubber cushion 
    from S$359.90
    Min. 5 days
  15. Jig cylinder with guide double acting SGDAQ12 series
    KOGANEI Jig cylinder with guide double acting SGDAQ12 series
    Cylinder diameter Φ12-63 Ideal for transport line stoppers and lifters. Four types of mounting are possible according to the mounting environment, and the piping position can be selected from two directions.
    Cylinder Diameter (Φmm)  12  Type of Acting  Double acting 
    from S$259.90
    Min. 5 days
  16. Jig cylinder with guide double acting SGDAQ20 series
    KOGANEI Jig cylinder with guide double acting SGDAQ20 series
    Cylinder diameter Φ12-63 Ideal for transport line stoppers and lifters. Four types of mounting are possible according to the mounting environment, and the piping position can be selected from two directions.
    Cylinder Diameter (Φmm)  20  Type of Acting  Double acting 
    from S$339.90
    Min. 15 days
  17. STG Series Guide Cylinder (STG-BC ~)
    CKD STG Series Guide Cylinder (STG-BC ~)
    Type of Acting  Double acting / air cushion type 
    from S$429.90
    Min. 13 days
  18. Cylinder with guide, plain bearing STG-M-12
    CKD Cylinder with guide, plain bearing STG-M-12
    Environmentally friendly, improved maintenance performance, compatible with a wide range of applications and environments
    Stroke Length Tolerance  +2.0mm  Ambient Temperature (℃)  -10 to 60 (no freezing)  Allowable Energy Absorption (J)  0.056  Minimum Working Pressure (MPa)  0.15  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.6  Dimension C (mm)  12  Tube Inner Diameter (Φmm)  12  Dimension X (mm)  13-1.5  Dimension N (mm)  14  Dimension D (mm)  16  Dimension S (mm)  17  Dimension V (mm)  18  Dimension H (mm)  22  Dimension W (mm)  23  Dimension F (mm)  26  Dimension B (mm)  29  Dimension XA (mm)  Dimension XB (mm)  3.5  Dimension KA (mm)  4.3 penetration  Dimension K (mm)  41  Dimension A (mm)  42  Dimension U (mm)  48  Dimension RD (mm)  Dimensions HD (mm)  Dimensions PP (mm)  Dimensions WW (mm)  50  Operation Piston Speed (mm/s)  50~500  Dimension I (mm)  56  Dimension G (mm)  58  Dimension MM (mm)  Dimension DD (mm)  Dimensions KC (mm)  7.5 Counterbore depth 4.5  Dimension Y (mm)  Dimension Q (mm)  Dimension R (mm)  Suitable Fluid  Compressed air  Dimension HH (mm)  M4 depth 10  Dimension NN (mm)  M4 penetration  Dimension EE (mm)  M5  Type of Thread  M5  Connector Diameter  M5  Dimension JJ (mm)  M5 depth 10  Bearing type  Plain bearing  Type of Acting  Return type  Cushioning  With rubber cushion 
    from S$269.90
    Min. 5 days
  19. STS Series Cylinder with Guide (STS-32K ~)
    CKD STS Series Cylinder with Guide (STS-32K ~)
    Tube Inner Diameter (Φmm)  32  Type of Acting  Double acting  Type  parts 
    from S$29.99
    Min. 2 days
  20. LCM Series Linear Slide Cylinder (LCM-6 ~)
    CKD LCM Series Linear Slide Cylinder (LCM-6 ~)
    Type of Acting  Double acting / single rod type  Tube Inner Diameter (Φmm) 
    from S$319.90
    Min. 14 days
  21. STG Series Cylinder with Guide (STG-C ~)
    CKD STG Series Cylinder with Guide (STG-C ~)
    Type of Acting  Double acting  Type  parts 
    from S$35.99
    Min. 10 days
  22. Cylinder with guide, plain bearing STG-M-32
    CKD Cylinder with guide, plain bearing STG-M-32
    Stroke Length Tolerance  +2.0mm  Ambient Temperature (℃)  -10 to 60 (no freezing)  Minimum Working Pressure (MPa)  0.1  Allowable Energy Absorption (J)  0.401  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.6  Dimension RD (mm)  10  Dimensions KC (mm)  11 counterbore depth 7.5  Dimension I (mm)  110  Dimension G (mm)  112  Dimension Y (mm)  12  Dimension C (mm)  12.5  Dimension R (mm)  15  Dimension MM (mm)  16  Dimension Q (mm)  20  Dimensions PP (mm)  21  Dimension X (mm)  22-2  Dimension XC (mm)  Dimension N (mm)  30  Dimension D (mm)  30.5  Tube Inner Diameter (Φmm)  32  Dimension V (mm)  34  Dimension S (mm)  34  Dimension B (mm)  37.5  Dimension XA (mm)  Dimension XB (mm)  4.5  Dimension W (mm)  42  Dimension H (mm)  44  Dimension F (mm)  48  Operation Piston Speed (mm/s)  50~500  Dimension A (mm)  59.5  Dimensions XL (mm)  Dimension KA (mm)  6.3 penetration  Dimension K (mm)  78  Dimensions HD (mm)  8.5  Dimension DD (mm)  Dimension U (mm)  96  Dimensions WW (mm)  98  Suitable Fluid  Compressed air  Dimension JJ (mm)  M8 depth 16  Dimension HH (mm)  M8 depth 20  Dimension NN (mm)  M8 penetration  Bearing type  Plain bearing  Type of Thread  Rc thread  Dimension EE (mm)  Rc1/8  Connector Diameter  Rc1/8  Type of Acting  Return type  Cushioning  With rubber cushion 
    from S$489.90
    Min. 5 days
  23. Slide unit cylinder HLH series
    AirTAC Slide unit cylinder HLH series
    Integrated design of linear guide and cylinder With excellent linearity and non-rotation system, it is ideal for precision assembly. Cylinder mounting from 4 directions is possible Piping from 3 directions is possible
    Operating Pressure Range (MPa)  0.15~0.7  Operation Piston Speed (mm/s)  50~500  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  Double acting  Built-in magnet availability  Included 
    from S$129.90
    Min. 18 days
  24. STS Series Cylinder with Guide (STS-12K ~)
    CKD STS Series Cylinder with Guide (STS-12K ~)
    Tube Inner Diameter (Φmm)  12  Type of Acting  Double acting  Type  parts 
    from S$25.99
    Min. 11 days
  25. Air cylinder STS series
    CKD Air cylinder STS series
    M. Metal bearings ・ Various advanced actuators with high accuracy, high rigidity, and space saving.
    Type of Acting  Double acting / single rod type  Stroke Length  Short 
    from S$389.90
    Min. 18 days
  26. STS Series Cylinder with Guide (STS-M-6 ~)
    CKD STS Series Cylinder with Guide (STS-M-6 ~)
    Type of Acting  Double acting / single rod type  Tube Inner Diameter (Φmm)  63 
    from S$559.90
    Min. 10 days
  27. STS Series Cylinder with Guide (STS-M-3 ~)
    CKD STS Series Cylinder with Guide (STS-M-3 ~)
    Type of Acting  Double acting / single rod type  Tube Inner Diameter (Φmm)  32 
    from S$439.90
    Min. 18 days
  28. Mini guide slider with stroke adjustment MGAES8 series
    KOGANEI Mini guide slider with stroke adjustment MGAES8 series
    The definitive version of the table type with a cylinder diameter of Φ4.5 to 32 and a high rigidity linear guide. Abundant variations expand the degree of freedom in mechanical design.
    Type of Acting  Double acting / single rod type  Cylinder Diameter (Φmm) 
    from S$459.90
    Min. 15 days
  29. Cylinder with drive equipment guide Twin rod cylinder
    KOGANEI Cylinder with drive equipment guide Twin rod cylinder
    The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ10-32 A unique rotation-less cylinder that compactly integrates two cylinders.
    Stroke adjustment range (mm)  -5~0  Operating Pressure Range (MPa)  0.2~0.7  Operating Temperature Range (℃)  0~60  Assured Pressure Resistance (MPa)  1.03  Operating speed range (mm / s)  100~500  Cylinder Inner Diameter (Φmm)  Suitable Fluid  Air  Type of Acting  Double acting single rod  Type  General cylinder  Piping Connection Size  M5×0.8  Cushioning  None  Mounting  Side mount  Specification  Twin rod cylinder with guide  Lubrication  Unnecessary  Main Unit Type  With guide  rod non-rotating accuracy (°)  ±0.45 
    from S$129.90
    Min. 9 days
  30. LCM Series Linear Slide Cylinder (LCM-8 ~)
    CKD LCM Series Linear Slide Cylinder (LCM-8 ~)
    Type of Acting  Double acting / single rod type  Tube Inner Diameter (Φmm) 
    from S$349.90
    Min. 24 days
  31. Cylinder with guide Rolling bearing STG-B-12
    CKD Cylinder with guide Rolling bearing STG-B-12
    Environmentally friendly, improved maintenance performance, compatible with a wide range of applications and environments
    Stroke Length Tolerance  +2.0mm  Ambient Temperature (℃)  -10 to 60 (no freezing)  Allowable Energy Absorption (J)  0.056  Minimum Working Pressure (MPa)  0.15  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.6  Tube Inner Diameter (Φmm)  12  Dimension C (mm)  12  Dimension X (mm)  13-1.5  Dimension N (mm)  14  Dimension D (mm)  16  Dimension S (mm)  17  Dimension V (mm)  18  Dimension H (mm)  22  Dimension W (mm)  23  Dimension F (mm)  26  Dimension B (mm)  29  Dimension XA (mm)  Dimension XB (mm)  3.5  Dimension KA (mm)  4.3 penetration  Dimension K (mm)  41  Dimension A (mm)  42  Dimension U (mm)  48  Dimensions PP (mm)  Dimensions HD (mm)  Dimension RD (mm)  Dimensions WW (mm)  50  Operation Piston Speed (mm/s)  50~500  Dimension I (mm)  56  Dimension G (mm)  58  Dimension MM (mm)  Dimension Q (mm)  Dimension DD (mm)  Dimensions KC (mm)  7.5 Counterbore depth 4.5  Dimension R (mm)  Dimension Y (mm)  Suitable Fluid  Compressed air  Dimension HH (mm)  M4 depth 10  Dimension NN (mm)  M4 penetration  Dimension EE (mm)  M5  Connector Diameter  M5  Type of Thread  M5  Dimension JJ (mm)  M5 depth 10  Type of Acting  Return type  Bearing type  Rolling bearing  Cushioning  With rubber cushion 
    from S$339.90
    Min. 5 days
  32. STS Series Guided Cylinder (STS-M-4 ~)
    CKD STS Series Guided Cylinder (STS-M-4 ~)
    Type of Acting  Double acting / single rod type  Tube Inner Diameter (Φmm)  40 
    from S$469.90
    Min. 10 days
  33. STS Series Guided Cylinder (STS-16K ~)
    CKD STS Series Guided Cylinder (STS-16K ~)
    Tube Inner Diameter (Φmm)  16  Type of Acting  Double acting  Type  parts 
    from S$25.99
    Min. 10 days
  34. Mini guide sliders All series
    KOGANEI Mini guide sliders All series
    The energy of compressed air is realized as a concrete force such as linear motion and sway. The definitive version of the table type with a cylinder diameter of Φ4.5 to 32 and a high rigidity linear guide. Abundant variations expand the degree of freedom in mechanical design.
    Type of Acting  Double acting / single rod type 
    from S$299.90
    Min. 12 days
  35. Cylinder with guide Rolling bearing STG-B-63
    CKD Cylinder with guide Rolling bearing STG-B-63
    Stroke Length Tolerance  +2.0mm  Ambient Temperature (℃)  -10 to 60 (no freezing)  Minimum Working Pressure (MPa)  0.1  Maximum Operating Pressure (MPa)  Allowable Energy Absorption (J)  1.56  Assured Pressure Resistance (MPa)  1.6  Dimension K (mm)  124  Dimension U (mm)  130  Dimension RD (mm)  14  Dimensions KC (mm)  14 counterbore depth 9  Dimensions WW (mm)  142  Dimension DD (mm)  15  Dimension I (mm)  158  Dimension Y (mm)  16  Dimensions HD (mm)  16  Dimension C (mm)  16.5  Dimension G (mm)  162  Dimension Q (mm)  20  Dimension MM (mm)  20  Dimensions PP (mm)  24  Dimension R (mm)  28  Dimension X (mm)  28-2  Dimension D (mm)  35  Dimension XC (mm)  Dimension B (mm)  49  Dimension XA (mm)  Dimension N (mm)  50  Operation Piston Speed (mm/s)  50~300  Dimension S (mm)  55  Dimension V (mm)  58  Dimension XB (mm)  Tube Inner Diameter (Φmm)  63  Dimension H (mm)  70  Dimension A (mm)  77  Dimension F (mm)  78  Dimensions XL (mm)  Dimension KA (mm)  8.6 penetration  Dimension W (mm)  80  Suitable Fluid  Compressed air  Dimension JJ (mm)  M10 depth 20  Dimension HH (mm)  M10 depth 22  Dimension NN (mm)  M10 penetration  Type of Thread  Rc thread  Connector Diameter  Rc1/4  Dimension EE (mm)  Rc1/4  Type of Acting  Return type  Bearing type  Rolling bearing  Cushioning  With rubber cushion 
    from S$689.90
    Min. 5 days
  36. STS Series Cylinder with Guide (STS-63K ~)
    CKD STS Series Cylinder with Guide (STS-63K ~)
    Tube Inner Diameter (Φmm)  63  Type of Acting  Double acting  Type  parts 
    from S$43.99
    Min. 10 days
  37. STS Series Guided Cylinder (STS-BG ~)
    CKD STS Series Guided Cylinder (STS-BG ~)
    from S$36.99
    Min. 16 days
  38. Thin suction cylinder VC01 / VC02 series
    New-Era Thin suction cylinder VC01 / VC02 series
    Body thickness 7 mm: A suction cylinder that is thin and compact. Buffer mechanism: Protects the work from impact. NCU (non-ion) standard compatible (some materials are nickel-plated).
    Operating Temperature Range (℃)  0-60 (no freezing)  Withstand Pressure (MPa)  1.05  Cylinder Inner Diameter (Φmm)  Suitable Fluid  Air  Main Unit Type  Block type  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  Double acting double rod  Type  General cylinder  Working Pressure Range  VC01:0.3~0.7MPa/VC02:0.35~0.7MPa 
    from S$229.90
    Min. 2 days
  39. Jig cylinder with guide double acting SGDAY20 series
    KOGANEI Jig cylinder with guide double acting SGDAY20 series
    Cylinder diameter Φ12-63 Ideal for transport line stoppers and lifters. Four types of mounting are possible according to the mounting environment, and the piping position can be selected from two directions.
    Cylinder Diameter (Φmm)  20  Type of Acting  Double acting 
    from S$299.90
    Min. 13 days
  40. AXAM Axam Twin Guide Cylinder Stopper Type Φ50
    NIHON SEIKI AXAM Axam Twin Guide Cylinder Stopper Type Φ50
    Cylinder Inner Diameter (Φmm)  50  Operating Temperature Range (℃)  5~50  Suitable Fluid  Air  Type of Acting  Double acting single rod  Type  General cylinder  Cushioning  NBR rubber  Lubrication  No lubrication  Specification  Twin guide cylinder  Main Unit Type  With guide 
    from S$639.90
    Min. 20 days
View : Grid List
Filter

Items 1 - 40 of 544

Set Ascending Direction