Standard Air Cylinders
Other Related Pages
- KOGANEI Twin rod cylinder B series double actingThe square style, compact design that does not require a guide, and the direct mount are effective for downsizing mechanical devices!Stroke adjustment range (mm) -5~0 Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.05 Operating speed range (mm / s) 100~500 Suitable Fluid Air Main Unit Type Block type Type of Acting Double acting single rod Type General cylinder Piping Connection Size M5×0.8 Cushioning Rubber bumper method Mounting Side mount Specification Twin rod cylinder Lubrication Unnecessaryfrom S$149.90Min. 2 days
- KOGANEI Pen cylinder Extrusion single acting standard cylinderA pen cylinder used in production lines in a wide range of industries due to its small size and ease of use.Minimum Operating Pressure (MPa) 0.15 Operating Temperature Range (℃) 0~70 Assured Pressure Resistance (MPa) 1.05 Operating speed range (mm / s) 50~750 Suitable Fluid Air head cover piping Axial piping Mounting Basic type Type of Acting Extrusion single acting single rod Type General cylinder Piping Connection Size M5×0.8 Cushioning Rubber bumper method Main Unit Type Standard Specification Standard pen cylinder Lubrication Unnecessary Rod end screw Without bracket
- KOGANEI Twin rod cylinder double acting TBDA10 seriesCylinder diameter Φ10-32 A unique rotation-less cylinder that compactly integrates two cylinders.Cylinder Diameter (Φmm) 10 Type of Acting Double actingfrom S$169.90Min. 2 days
- CKD Tight cylinder CMK2 series (CMK2-00-20~)Among general cylinders, this series has a medium diameter (Φ20 to 40 mm), and is oil-free, highly corrosion-resistant, and has a long service life. ●This is a caulking type cylinder with various options such as bellows as a series option and change of rod material. ●Cylinder with improved corros... Read More
- KOGANEI Jig cylinder C series double actingThe abundant series configuration meets a variety of needs that far surpass conventional thin cylinders. The appearance shape after mounting the sensor switch does not protrude, and it can be easily mounted in a narrow space.Operating Pressure Range (MPa) 0.1~1.0 Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.5 Operating speed range (mm / s) 30~500 Suitable Fluid Air Mounting Basic type Main Unit Type Block type Type of Acting Double acting single rod Type General cylinder Cushioning Rubber bumper method Lubrication Unnecessary
- KOGANEI Multi-mount cylinder double acting BDA seriesCylinder diameter Φ6 to 16 Square & compact body and mounting bracket realize various mounting. Rotation-less type is also available, and high non-rotation accuracy meets various needs.Type of Acting Double actingfrom S$39.99Min. 2 days
- TAIYO Pneumatic cylinder 10Z-3SD25NInner Diameter (Φmm) 25 Cylinder Inner Diameter (Φmm) 25 Type of Acting Double acting Cushioning With cushion pad Type of Mount / Support SD (basic type) Series 10Z-3from S$119.90Min. 7 days
- KOGANEI Jig cylinder C double acting CDA seriesCylinder diameter Φ6 ~ 100 A thin body with a short body that thoroughly pursues total space saving. A rich lineup of all 15 variations.Type of Acting Double actingfrom S$39.99Min. 13 days
- KOGANEI Twin rod cylinder Φ6 Double actingThe square style, compact design that does not require a guide, and the direct mount are effective for downsizing mechanical devices!Stroke adjustment range (mm) -5~0 Operating Pressure Range (MPa) 0.2~0.7 Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.03 Operating speed range (mm / s) 100~500 Cylinder Inner Diameter (Φmm) 6 Suitable Fluid Air Main Unit Type Block type Type of Acting Double acting single rod Type General cylinder Piping Connection Size M5×0.8 Cushioning None Mounting Side mount Specification Twin rod cylinder Lubrication Unnecessary rod non-rotating accuracy (°) ±0.45from S$129.90Min. 5 days
- TAIYO Pneumatic cylinder 10Z-3SD32NType of Mount / Support SD (basic type) Cushioning With cushion pad Type of Acting Double acting Cylinder Inner Diameter (Φmm) 32 Series 10Z-3 Inner Diameter (Φmm) 32from S$139.90Min. 15 days
- AirTAC Standard cylinder JSI seriesJIS standard bidirectional seal structure, equipped with oil storage function Aluminum tube integrated, no tie rod, improved corrosion resistance Same inner diameter cylinder, JSI standard cylinder length is shorter than ISO15552 standard cylinder Improved cushioning capacity Rich series, various... Read MoreAmbient and Flowing Fluid Temperature (℃) -20~80 Operating Pressure Range (MPa) 0.1~1.0 Guaranteed Pressure (MPa) 1.5 Cushioning Adjustable Suitable Fluid Air RoHS directive (corresponding to 10 substances) Correspondence Type of Acting Double acting single rod Type General cylinder Main Unit Type Standardfrom S$46.99Min. 18 days
- TAIYO Pneumatic cylinder 10Z-3SD20NType of Mount / Support SD (basic type) Cushioning With cushion pad Cylinder Inner Diameter (Φmm) 20 Inner Diameter (Φmm) 20 Type of Acting Double acting Series 10Z-3from S$97.99Min. 6 days
- KOGANEI Jig Cylinder C Series CDA32Type of Acting Double acting Tube Inner Diameter (Φmm) 32from S$86.99Min. 12 days
- KOGANEI Jig Cylinder C Series CDA25Tube Inner Diameter (Φmm) 25 Type of Acting Double actingfrom S$77.99Min. 9 days
- KOGANEI Multi-mount cylinder double acting BDAL seriesCylinder diameter Φ6 to 16 Square & compact body and mounting bracket realize various mounting. Rotation-less type is also available, and high non-rotation accuracy meets various needs.Type of Acting Non-rotating double actingfrom S$55.99Min. 5 days
- KOGANEI Jig cylinder C double acting CDAF seriesCylinder diameter Φ6 ~ 100 A thin body with a short body that thoroughly pursues total space saving. A rich lineup of all 15 variations.Type of Acting Double actingfrom S$59.99Min. 2 days
- KOGANEI Jig Cylinder C Extrusion Single Action CSA SeriesCylinder diameter Φ6 ~ 100 A thin body with a short body that thoroughly pursues total space saving. A rich lineup of all 15 variations.Type of Acting Single acting push typefrom S$39.99Min. 5 days
- KOGANEI Twin Rod Cylinder Double Acting TBDA16 SeriesCylinder diameter Φ10-32 A unique rotation-less cylinder that compactly integrates two cylinders.Cylinder Diameter (Φmm) 16 Type of Acting Double actingfrom S$149.90Min. 5 days
- KOGANEI Jig Cylinder C Series CDA12Type of Acting Double acting Tube Inner Diameter (Φmm) 12from S$47.99Min. 8 days
- KOGANEI Jig Cylinder C Series CDA16Type of Acting Double acting Tube Inner Diameter (Φmm) 16from S$56.99Min. 2 days
- KOGANEI Multi-Mount Cylinder Single Acting PushCylinder diameter Φ6 to 16 Square & compact body and mounting bracket realize various mounting. Rotation-less type is also available, and high non-rotation accuracy meets various needs.from S$39.99Min. 5 days
- TAIYO Pneumatic cylinder 10Z-3SD40NSeries 10Z-3 Inner Diameter (Φmm) 40 Cylinder Inner Diameter (Φmm) 40 Type of Acting Double acting Type of Mount / Support SD (basic type) Cushioning With cushion padfrom S$179.90Min. 2 days
- KOGANEI Twin rod cylinder double acting TBDA20 seriesCylinder diameter Φ10-32 A unique rotation-less cylinder that compactly integrates two cylinders.Type of Acting Double acting Cylinder Diameter (Φmm) 20from S$179.90Min. 5 days
- KOGANEI Jig Cylinder C Double Action CDAL32 SeriesCylinder diameter Φ6 ~ 100 A thin body with a short body that thoroughly pursues total space saving. A rich lineup of all 15 variations.Type of Acting Double acting Tube Inner Diameter (Φmm) 32from S$119.90Min. 5 days
- KOGANEI Multi-Mount Cylinder Retraction Single ActingCylinder diameter Φ6 to 16 Square & compact body and mounting bracket realize various mounting. Rotation-less type is also available, and high non-rotation accuracy meets various needs.from S$39.99Min. 5 days
- KOGANEI Jig cylinder C double acting CDAL20 seriesCylinder diameter Φ6 ~ 100 A thin body with a short body that thoroughly pursues total space saving. A rich lineup of all 15 variations.Type of Acting Double acting Tube Inner Diameter (Φmm) 20from S$87.99Min. 2 days
- KOGANEI Multi-Mount Cylinder Double Acting BDAS10 SeriesCylinder diameter Φ6 to 16 Square & compact body and mounting bracket realize various mounting. Rotation-less type is also available, and high non-rotation accuracy meets various needs.Cylinder Diameter (Φmm) 10 Type of Acting Double actingfrom S$63.99Min. 5 days
- KOGANEI Twin rod cylinderCylinder diameter Φ10-32 A unique rotation-less cylinder that compactly integrates two cylinders.Type of Acting Single acting push typefrom S$139.90Min. 5 days
- KOGANEI Twin rod cylinder double acting TBDAM16 seriesCylinder diameter Φ10-32 A unique rotation-less cylinder that compactly integrates two cylinders.Cylinder Diameter (Φmm) 16 Type of Acting Double actingfrom S$179.90Min. 5 days
- New-Era Air Cylinder PN SeriesSpace saving: Due to the extremely short overall length and ultra-small size, it can be installed in a small space. Simplified installation: Can be directly attached to jig panels, etc. with screws on the outer circumference of the main body. Piping is neat: Since the piping port is provided behi... Read MoreAssured Pressure Resistance (MPa) 1.03 Suitable Fluid Air Type of Sign Overall screw thread type Main Unit Type Round typefrom S$29.99Min. 42 days
- TAIYO Air cylinder K seriesType Packing set Specification K1 cylinder appliedfrom S$129.90Min. 13 days
- KOGANEI Twin Rod Cylinder Alpha Series ATBDA16 SeriesCylinder diameter Φ10-32 Two rods do not require a guide. A linear ball bearing is used for the bearing to ensure high non-rotation accuracy and tip runout accuracy even at full stroke.Cylinder Diameter (Φmm) 16 Type of Acting Double actingfrom S$259.90Min. 5 days
- TAIYO Pneumatic cylinder 10Z-3SK20NCushioning With cushion pad Type of Acting Double acting Series 10Z-3 Type of Mount / Support SK (Clevis cut type / Basic type) Cylinder Inner Diameter (Φmm) 20 Inner Diameter (Φmm) 20from S$97.99Min. 7 days
- KOGANEI Multi-mount cylinder double acting BDAS16 seriesCylinder diameter Φ6 to 16 Square & compact body and mounting bracket realize various mounting. Rotation-less type is also available, and high non-rotation accuracy meets various needs.Cylinder Diameter (Φmm) 16 Type of Acting Double actingfrom S$74.99Min. 5 days
- KOGANEI Twin rod cylinder double acting TBDAM10 seriesCylinder diameter Φ10-32 A unique rotation-less cylinder that compactly integrates two cylinders.Type of Acting Double acting Cylinder Diameter (Φmm) 10from S$159.90Min. 5 days
- KOGANEI Jig Cylinder C Series CDAS25X15Type of Acting Double acting Cylinder Diameter (Φmm) 25 Stroke (mm) 15from S$99.90Min. 9 days
- KOGANEI Jig Cylinder C Series CDAS16Cylinder Diameter (Φmm) 16 Type of Acting Double actingfrom S$74.99Min. 9 days
- KOGANEI Multi-mount cylinder double acting BDALS seriesCylinder diameter Φ6 to 16 Square & compact body and mounting bracket realize various mounting. Rotation-less type is also available, and high non-rotation accuracy meets various needs.Type of Acting Non-rotating double actingfrom S$67.99Min. 15 days
- KOGANEI Jig cylinder C series CDA20Type of Acting Double acting Tube Inner Diameter (Φmm) 20from S$63.99Min. 6 days
Filter by categories