All Category

Automatic Switches

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 109

Set Ascending Direction
  1. Reed sensor switch CS
    KOGANEI Reed sensor switch CS
    Lead Wire  VCT0.3SQ × 2 cores × 1500mm  Ambient Temperature (℃)  0~60  Shock resistance  294.2m / s 2 (non-repetitive)  Storage Temperature Range (℃)  -10~70  Mass (g)  60  Wiring Connection  2-wire type 
    Rating:
    90%
    from S$45.99
    Min. 2 days
  2. Reed Sensor Switch CS□M□
    KOGANEI Reed Sensor Switch CS□M□
    * Band is not included.
    Ambient Temperature (℃)  0~60  Indicator Lamp  Red LED indicator lights when ON  Leakage Current (mA)  Shock resistance  294.2m / s 2 (non-repetitive)  Wiring Connection  2-wire type  Response Time  1ms MAX.  Specification  [Contact protection measures] Required  Storage Temperature Range (℃)  -10~70 
    from S$28.99
    Min. 2 days
  3. Solid State Sensor Switch ZE135□/155□/235□/255□
    KOGANEI Solid State Sensor Switch ZE135□/155□/235□/255□
    Storage Temperature Range (℃)  -10~70  Ambient Temperature (℃)  0~60  Response Time  1ms MAX.  Shock resistance  294.2m / s 2 (non-repetitive)  Indicator Lamp  Red LED indicator lights when ON 
    from S$32.99
    Min. 2 days
  4. Reed sensor switch ZE101 □ ・ 102 □ ・ 201 □ ・ 202 □
    KOGANEI Reed sensor switch ZE101 □ ・ 102 □ ・ 201 □ ・ 202 □
    Shock resistance  294.2m / s 2 (non-repetitive)  Ambient Temperature (℃)  0~60  Load Voltage (V)  DC10~28、AC85~115  Leakage Current (mA)  Storage Temperature Range (℃)  -10~70  Wiring Connection  2-wire type  Response Time  1ms MAX.  Specification  [Contact protection measures] Required  Load current (mA)  DC5~40、AC5~20  Indicator Lamp  Red LED indicator lights when ON 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  5. Solid state sensor switch ZG530 □ ・ 553 □
    KOGANEI Solid state sensor switch ZG530 □ ・ 553 □
    Storage Temperature Range (℃)  -10~70  Ambient Temperature (℃)  0~60  Response Time  1ms MAX.  Shock resistance  294.2m / s 2 (non-repetitive)  Indicator Lamp  Red LED indicator lights when ON 
    from S$29.99
    Min. 2 days
  6. Reed sensor switch CS □ T □
    KOGANEI Reed sensor switch CS □ T □
    Lead Wire  PVC0.2SQ × 2 cores × 1000  Leakage Current (mA)  Shock resistance  294.2m / s 2 (non-repetitive)  Ambient Temperature (℃)  0~60  Response Time  1ms MAX.  Wiring Connection  2-wire type  Specification  [Contact protection measures] Required  Storage Temperature Range (℃)  -10~70 
    from S$19.99
    Min. 2 days
  7. Solid State Sensor Switch ZC130 □ ・ 153 □
    KOGANEI Solid State Sensor Switch ZC130 □ ・ 153 □
    Storage Temperature Range (℃)  -10~70  Ambient Temperature (℃)  0~60  Response Time  1ms MAX.  Shock resistance  294.2m / s 2 (non-repetitive) 
    from S$29.99
    Min. 2 days
  8. Air cylinder switch
    TAIYO Air cylinder switch
    Type  Standard air cylinder  Specification  Various switches by model 
    from S$11.99
    Min. 23 days
  9. Reed sensor switch CS □ H □
    KOGANEI Reed sensor switch CS □ H □
    Leakage Current (mA)  Ambient Temperature (℃)  0~60  Shock resistance  294.2m / s 2 (non-repetitive)  Storage Temperature Range (℃)  -10~70  Load Voltage (V)  DC10~30、AC85~115(r.m.s)  Indicator Lamp  Red LED indicator lights when ON  Wiring Connection  2-wire type  Specification  [Contact protection measures] Required  Response Time  1ms MAX. 
    from S$27.99
    Min. 5 days
  10. Solid state sensor switch CS9H □ / ZB430 □
    KOGANEI Solid state sensor switch CS9H □ / ZB430 □
    Storage Temperature Range (℃)  -10~70  Ambient Temperature (℃)  0~60  Load current (mA)  100 MAX.  Current Consumption (mA)  15 MAX. (At 24VDC)  Leakage current (μA)  15MAX. (At 24VDC)  Response Time  1ms MAX.  Shock resistance  294.2m / s 2 (non-repetitive)  Wiring Connection  3-wire type  Load Voltage (V)  4.5~28  Power Supply Voltage (V)  DC4.5~28  Indicator Lamp  Red LED indicator lights when ON 
    from S$37.99
    Min. 5 days
  11. Solid state sensor switch ZC230 □ / 253 □
    KOGANEI Solid state sensor switch ZC230 □ / 253 □
    Ambient Temperature (℃)  0~60  Storage Temperature Range (℃)  -10~70  Load Voltage (V)  DC10~28  Wiring Connection  2-wire type  Lead Wire  PVC 0.2SQ × 2 cores × 1000mm  Leakage Current (mA)  1MAX. (At 24VDC)  Load current (mA)  4~50  Shock resistance  294.2m / s 2 (non-repetitive)  Indicator Lamp  Red LED indicator lights when ON  Response Time  1ms MAX.  Conform to  Pen cylinder 
    from S$39.99
    Min. 5 days
  12. Cylinder switch T series 2-color indicator switch P4
    CKD Cylinder switch T series 2-color indicator switch P4
    from S$76.99
    Min. 10 days
  13. Cylinder switch K series 1-color display switch P4
    CKD Cylinder switch K series 1-color display switch P4
    from S$43.99
    Min. 10 days
  14. Cylinder switch with connector T series Non-contact 2-wire type 2-color display type For AC magnetic field
    CKD Cylinder switch with connector T series Non-contact 2-wire type 2-color display type For AC magnetic field
    A general-purpose cylinder switch with many cylinders that can be mounted. Adopts a highly versatile M12 connector and supports IP67 protection structure. It is a made-to-order product. Dedicated to programmable controller for pneumatic cylinder position detection * Because it is for AC welding m... Read More
    Ambient Temperature (℃)  -10~+60  Leakage Current (mA)  1.0 or less  Wiring Connection  2-wire type  Load current (mA)  5 to 20 (load voltage: DC24V ± 10%)  Internal Voltage Drop (V)  6 or less  Output delay time  60ms or less (ON delay, OFF delay)  Type  Non-contact  Indicator Lamp  Red / green LED (lit when ON)  Lead wire entry direction  Straight type  Display  Two-color display type 
    from S$149.90
    Min. 33 days
  15. Cylinder switch with connector T series Non-contact 2-wire type
    CKD Cylinder switch with connector T series Non-contact 2-wire type
    A general-purpose cylinder switch with many cylinders that can be mounted. Adopts a highly versatile connector and supports IP67 protection structure. It is a made-to-order product. Dedicated to programmable controller for pneumatic cylinder position detection * The maximum load current of 20mA i... Read More
    Ambient Temperature (℃)  -10~+60  Display  1 color display type  Leakage Current (mA)  1 or less  Wiring Connection  2-wire type  Load current (mA)  5 to 20 (load voltage: DC10 to 30V)  Type  Non-contact  Indicator Lamp  Red LED (lit when ON) 
    from S$68.99
    Min. 7 days
  16. Cylinder switch T series 1 color indicator switch P4
    CKD Cylinder switch T series 1 color indicator switch P4
    from S$43.99
    Min. 10 days
  17. Cylinder switch M series 1 color indicator switch P4
    CKD Cylinder switch M series 1 color indicator switch P4
    from S$48.99
    Min. 10 days
  18. Cylinder switch K series 1-color display switch P4
    CKD Cylinder switch K series 1-color display switch P4
    from S$44.99
    Min. 10 days
  19. Cylinder switch with connector H series Contact point 2-wire type for strong magnetic field resistance
    CKD Cylinder switch with connector H series Contact point 2-wire type for strong magnetic field resistance
    A cylinder switch that can be used in environments where strong magnetic fields are generated, such as around spot welders and magnetizers in automobile factories. Adopts a highly versatile M12 connector and supports IP67 protection structure. It is a made-to-order product. Programmable controlle... Read More
    Ambient Temperature (℃)  -10~+60  Leakage Current (mA)  Display  1 color display type  Wiring Connection  2-wire type  Internal Voltage Drop (V)  5 or less  Applicable Cylinder  CAC4-L2、JSC3-L2、SCA2-L2、UCAC2-L2  Type  For strong magnetic field resistance  Indicator Lamp  Green LED (lit when ON)  Lead wire entry direction  Straight type 
    from S$109.90
    Min. 7 days
  20. Cylinder switch R series Non-contact 2-wire type
    CKD Cylinder switch R series Non-contact 2-wire type
    Robust cylinder switch. Programmable controller, relay, small solenoid valve for pneumatic cylinder position detection
    Ambient Temperature (℃)  -10~+60  Display  1 color display type  Leakage Current (mA)  1 or less at AC100V, 2 or less at AC200V  Internal Voltage Drop (V)  10% or less of load voltage  Wiring Connection  2-wire type  Load current (mA)  5-100 (load voltage: AC85-265V)  Type  Non-contact  Indicator Lamp  Red LED (lit when ON) 
    from S$49.99
    Min. 7 days
  21. Cylinder switch K series Non-contact 3-wire NPN output type
    CKD Cylinder switch K series Non-contact 3-wire NPN output type
    It is a small cylinder switch. Programmable controller for pneumatic cylinder position detection, relay
    Ambient Temperature (℃)  -10~+60  Internal Voltage Drop (V)  0.5 or less  Display  1 color display type  Power Consumption (mA)  10 or less at 24V DC  Wiring Connection  3-wire type  Load current (mA)  50 or less (load voltage: DC30V or less)  Power Supply Voltage (V)  DC10~28  Output Type  NPN output  Type  Non-contact  Indicator Lamp  Red LED (lit when ON)  Applicable Cylinder  SMG、STR2  Leakage current (μA)  less than 10 
    from S$38.99
    Min. 7 days
  22. Cylinder switch M series 2 wire type with contacts
    CKD Cylinder switch M series 2 wire type with contacts
    A cylinder switch suitable for flat pistons such as rodless cylinders. Programmable controller for pneumatic cylinder position detection, relay * Contact protection measures may be required depending on the usage conditions. For details, please check the manufacturer's catalog.
    Ambient Temperature (℃)  -10~+60  Leakage Current (mA)  Display  1 color display type  Wiring Connection  2-wire type  Internal Voltage Drop (V)  3 or less  Type  Contact  Indicator Lamp  Red LED (lit when ON) 
    from S$29.99
    Min. 7 days
  23. Cylinder switch with connector F series Non-contact 2-wire type 2-color display type
    CKD Cylinder switch with connector F series Non-contact 2-wire type 2-color display type
    It is a small cylinder switch. Adopts a highly versatile M12 connector and supports IP67 protection structure. It is a made-to-order product. Dedicated to programmable controller for position detection of movable pneumatic cylinder * The maximum load current of 20mA is 25 ° C. If the ambient temp... Read More
    Ambient Temperature (℃)  -10~+60  Leakage Current (mA)  1 or less  Wiring Connection  2-wire type  Load current (mA)  5 to 20 (load voltage: DC24V ± 10%)  Type  Non-contact  Indicator Lamp  Red / green LED (lit when ON)  Display  Two-color display type 
    from S$97.99
    Min. 33 days
  24. Cylinder switch with connector T series Non-contact 3-wire NPN output type
    CKD Cylinder switch with connector T series Non-contact 3-wire NPN output type
    A general-purpose cylinder switch with many cylinders that can be mounted. Adopts a highly versatile M8 connector and supports IP67 protection structure. It is a made-to-order product. Programmable controller for pneumatic cylinder position detection, relay
    Ambient Temperature (℃)  -10~+60  Internal Voltage Drop (V)  0.5 or less  Display  1 color display type  Power Consumption (mA)  10 or less at 24V DC  Wiring Connection  3-wire type  Power Supply Voltage (V)  DC10~28  Output Type  NPN output  Type  Non-contact  Indicator Lamp  Red LED (lit when ON)  Leakage current (μA)  less than 10 
    from S$69.99
    Min. 7 days
  25. Cylinder Switch M Series Non-contact 2-Wire Type
    CKD Cylinder Switch M Series Non-contact 2-Wire Type
    A cylinder switch suitable for flat pistons such as rodless cylinders. Dedicated to programmable controller for pneumatic cylinder position detection
    Ambient Temperature (℃)  -10~+60  Display  1 color display type  Leakage Current (mA)  1 or less  Wiring Connection  2-wire type  Load current (mA)  5 to 30 (load voltage: DC10 to 30V)  Type  Non-contact  Indicator Lamp  Red LED (lit when ON)  Internal Voltage Drop (V)  less than 4 
    from S$46.99
    Min. 7 days
  26. Cylinder switch with connector T series Non-contact 3-wire 2-color display NPN output type
    CKD Cylinder switch with connector T series Non-contact 3-wire 2-color display NPN output type
    A general-purpose cylinder switch with many cylinders that can be mounted. Adopts a highly versatile M8 connector and supports IP67 protection structure. It is a made-to-order product. Programmable controller for pneumatic cylinder position detection, relay
    Ambient Temperature (℃)  -10~+60  Internal Voltage Drop (V)  0.5 or less  Power Consumption (mA)  10 or less at 24V DC  Wiring Connection  3-wire type  Load current (mA)  50 or less (load voltage: DC30V or less)  Power Supply Voltage (V)  DC10~28  Output Type  NPN output  Type  Non-contact  Indicator Lamp  Red / green LED (lit when ON)  Display  Two-color display type  Leakage current (μA)  less than 10 
    from S$97.99
    Min. 7 days
  27. Cylinder switch with connector K series Non-contact 2-wire type 2-color display type
    CKD Cylinder switch with connector K series Non-contact 2-wire type 2-color display type
    It is a small cylinder switch. Adopts a highly versatile M12 connector and supports IP67 protection structure. It is a made-to-order product. Dedicated to programmable controller for pneumatic cylinder position detection * The maximum load current of 20mA is 25 ° C. If the ambient temperature of ... Read More
    Ambient Temperature (℃)  -10~+60  Leakage Current (mA)  1 or less  Wiring Connection  2-wire type  Load current (mA)  5 to 20 (load voltage: DC10 to 30V)  Type  Non-contact  Indicator Lamp  Red / green LED (lit when ON)  Applicable Cylinder  SMG、STR2  Display  Two-color display type 
    from S$97.99
    Min. 7 days
  28. Cylinder switch T series Non-contact 3-wire 2-color display NPN output type
    CKD Cylinder switch T series Non-contact 3-wire 2-color display NPN output type
    A general-purpose cylinder switch with many cylinders that can be mounted. Programmable controller for pneumatic cylinder position detection, relay
    Ambient Temperature (℃)  -10~+60  Internal Voltage Drop (V)  0.5 or less  Power Consumption (mA)  10 or less at 24V DC  Wiring Connection  3-wire type  Load current (mA)  50 or less (load voltage: DC30V or less)  Power Supply Voltage (V)  DC10~28  Output Type  NPN output  Type  Non-contact  Indicator Lamp  Red / green LED (lit when ON)  Display  Two-color display type  Leakage current (μA)  less than 10 
    from S$67.99
    Min. 33 days
  29. Cylinder switch with connector T series Non-contact 2-wire type 2-color display type For cutting oil
    CKD Cylinder switch with connector T series Non-contact 2-wire type 2-color display type For cutting oil
    A general-purpose cylinder switch with many cylinders that can be mounted. Adopts a highly versatile M12 connector and supports IP67 protection structure. It is a made-to-order product. A cylinder switch that prevents cutting oil for machine tools used at machining sites from entering the inside ... Read More
    Ambient Temperature (℃)  -10~+60  Leakage Current (mA)  1 or less  Wiring Connection  2-wire type  Load current (mA)  5 to 20 (load voltage: DC10 to 30V)  Type  Non-contact  Indicator Lamp  Red / green LED (lit when ON)  Display  Two-color display type  Internal Voltage Drop (V)  less than 4 
    from S$129.90
    Min. 7 days
  30. Cylinder switch T series Non-contact 3-wire type 2-color display type NPN output type for cutting oil
    CKD Cylinder switch T series Non-contact 3-wire type 2-color display type NPN output type for cutting oil
    A general-purpose cylinder switch with many cylinders that can be mounted. A cylinder switch that prevents cutting oil for machine tools used at machining sites from entering the inside of the switch. Programmable controller for pneumatic cylinder position detection, relay
    Ambient Temperature (℃)  -10~+60  Internal Voltage Drop (V)  0.5 or less  Power Consumption (mA)  10 or less at 24V DC (when ON)  Wiring Connection  3-wire type  Load current (mA)  50 or less (load voltage: DC30V or less)  Power Supply Voltage (V)  DC10~28  Type  Non-contact  Output Type  NPN output  Indicator Lamp  Red / green LED (lit when ON)  Display  Two-color display type  Leakage current (μA)  less than 10 
    from S$95.99
    Min. 33 days
  31. Cylinder switch with connector T series Non-contact 2-wire type 2-color display type
    CKD Cylinder switch with connector T series Non-contact 2-wire type 2-color display type
    A general-purpose cylinder switch with many cylinders that can be mounted. Adopts a highly versatile connector and supports IP67 protection structure. It is a made-to-order product. Dedicated to programmable controller for pneumatic cylinder position detection * The maximum load current of 20mA i... Read More
    Ambient Temperature (℃)  -10~+60  Leakage Current (mA)  1 or less  Wiring Connection  2-wire type  Load current (mA)  5 to 20 (load voltage: DC24V ± 10%)  Type  Non-contact  Indicator Lamp  Red / green LED (lit when ON)  Display  Two-color display type 
    from S$97.99
    Min. 33 days
  32. Cylinder switch T series Non-contact 2-wire type 2-color display type
    CKD Cylinder switch T series Non-contact 2-wire type 2-color display type
    A general-purpose cylinder switch with many cylinders that can be mounted. Dedicated to programmable controller for pneumatic cylinder position detection * The maximum load current of 20mA is 25 ° C. If the ambient temperature of the switch is higher than 25 ° C, it will be lower than 20mA. (At 6... Read More
    Ambient Temperature (℃)  -10~+60  Leakage Current (mA)  1 or less  Wiring Connection  2-wire type  Type  Non-contact  Indicator Lamp  Red / green LED (lit when ON)  Display  Two-color display type  Internal Voltage Drop (V)  less than 4 
    from S$67.99
    Min. 43 days
  33. Cylinder switch R series Non-contact 3-wire NPN output type
    CKD Cylinder switch R series Non-contact 3-wire NPN output type
    Robust cylinder switch. For programmable controllers, relays, IC circuits, solenoid valves for pneumatic cylinder position detection
    Ambient Temperature (℃)  -10~+60  Internal Voltage Drop (V)  0.5 or less at 150mA  Display  1 color display type  Power Consumption (mA)  10 or less (when ON at 24V DC)  Wiring Connection  3-wire type  Power Supply Voltage (V)  DC4.5~28  Output Type  NPN output  Type  Non-contact  Indicator Lamp  Red LED (lit when ON)  Leakage current (μA)  less than 10 
    from S$37.99
    Min. 33 days
  34. Cylinder Switch T Series Non Contact 3-Wire NPN Output Type
    CKD Cylinder Switch T Series Non Contact 3-Wire NPN Output Type
    A general-purpose cylinder switch with many cylinders that can be mounted. Programmable controller for pneumatic cylinder position detection, relay
    Ambient Temperature (℃)  -10~+60  Internal Voltage Drop (V)  0.5 or less  Display  1 color display type  Power Consumption (mA)  10 or less at 24V DC  Wiring Connection  3-wire type  Power Supply Voltage (V)  DC10~28  Output Type  NPN output  Type  Non-contact  Indicator Lamp  Red LED (lit when ON)  Leakage current (μA)  less than 10 
    from S$38.99
    Min. 33 days
  35. Cylinder switch T series Non-contact 2-wire type 2-color display type For cutting oil
    CKD Cylinder switch T series Non-contact 2-wire type 2-color display type For cutting oil
    A general-purpose cylinder switch with many cylinders that can be mounted. A cylinder switch that prevents cutting oil for machine tools used at machining sites from entering the inside of the switch. Dedicated to programmable controller for pneumatic cylinder position detection
    Ambient Temperature (℃)  -10~+60  Leakage Current (mA)  1 or less  Wiring Connection  2-wire type  Load current (mA)  5 to 20 (load voltage: DC10 to 30V)  Type  Non-contact  Indicator Lamp  Red / green LED (lit when ON)  Display  Two-color display type  Internal Voltage Drop (V)  less than 4 
    from S$95.99
    Min. 33 days
  36. Cylinder switch T series 2-wire type with contacts
    CKD Cylinder switch T series 2-wire type with contacts
    A general-purpose cylinder switch with many cylinders that can be mounted. Programmable controller, relay, IC circuit (without indicator light) for pneumatic cylinder position detection, for series connection * Contact protection measures may be required depending on the usage conditions. For det... Read More
    Ambient Temperature (℃)  -10~+60  Leakage Current (mA)  Wiring Connection  2-wire type  Type  Contact  Display  No lamp 
    from S$12.99
    Min. 7 days
  37. Cylinder switch R series Non-contact 3-wire 2-color display NPN output type
    CKD Cylinder switch R series Non-contact 3-wire 2-color display NPN output type
    Robust cylinder switch. For programmable controllers, relays, IC circuits, solenoid valves for pneumatic cylinder position detection
    Ambient Temperature (℃)  -10~+60  Internal Voltage Drop (V)  0.5 or less  Power Consumption (mA)  16 or less (when ON at 24V DC)  Wiring Connection  3-wire type  Power Supply Voltage (V)  DC4.5~28  Output Type  NPN output  Type  Non-contact  Indicator Lamp  Red / green LED (lit when ON)  Display  Two-color display type  Leakage current (μA)  less than 10 
    from S$49.99
    Min. 33 days
  38. Cylinder switch H series Contact point 2-wire type 2-color display type For strong magnetic field resistance
    CKD Cylinder switch H series Contact point 2-wire type 2-color display type For strong magnetic field resistance
    A cylinder switch that can be used in environments where strong magnetic fields are generated, such as around spot welders and magnetizers in automobile factories. Dedicated to programmable controller for pneumatic cylinder position detection * Contact protection measures may be required dependin... Read More
    Ambient Temperature (℃)  -10~+60  Wiring Connection  2-wire type  Load current (mA)  5 to 20 (load voltage: DC24V ± 10%)  Internal Voltage Drop (V)  6 or less  Applicable Cylinder  CAC4-L2、JSC3-L2、SCA2-L2、UCAC2-L2  Type  For strong magnetic field resistance  Indicator Lamp  Red / green LED (lit when ON)  Lead wire entry direction  Straight type  Display  Two-color display type  Leakage current (μA)  less than 10 
    from S$95.99
    Min. 7 days
  39. Cylinder switch R series terminal box separately
    CKD Cylinder switch R series terminal box separately
    Cylinder switch R series terminal box only For maintenance of terminal box of cylinder switch R series
    Ambient Temperature (℃)  -10~+60  Type  Contact  Protection Class  Not waterproof 
    from S$2.49
    Min. 33 days
  40. Cylinder Switch F Series Non-contact 2-Wire Type
    CKD Cylinder Switch F Series Non-contact 2-Wire Type
    It is a small cylinder switch. Dedicated to programmable controller for position detection of movable pneumatic cylinder * The maximum load current of 20mA is 25 ° C. If the ambient temperature of the switch is higher than 25 ° C, it will be lower than 20mA. (At 60 ° C, it will be 5 to 10 mA.) * ... Read More
    Ambient Temperature (℃)  -10~+60  Display  1 color display type  Leakage Current (mA)  1 or less  Wiring Connection  2-wire type  Load current (mA)  5 to 20 (load voltage: DC10 to 30V)  Type  Non-contact  Internal Voltage Drop (V)  less than 4 
    from S$38.99
    Min. 14 days
View : Grid List
Filter

Items 1 - 40 of 109

Set Ascending Direction