All Category

Pilot Operated Solenoid Valves

View : Grid List
Filter

Items 1 - 40 of 2096

Set Ascending Direction
  1. Pilot operated 5-port valve Selex valve 4KB2 series
    CKD Pilot operated 5-port valve Selex valve 4KB2 series
    High reliability: Newly designed soft spool enhances reliability. Long life: A long life is achieved by using a newly developed packing with excellent wear resistance. Responsiveness: The newly developed special packing stabilizes the responsiveness at the time of initial movement.
    Ambient Temperature (℃)  -5~50  Maximum Operating Pressure (MPa)  0.7  Assured Pressure Resistance (MPa)  1.05  Effective Section Area (mm2 14  Response Time  30 ms or less  Shock (m/s2 300 or less  Temperature Rise  43℃  Number of Ports  Fluid Temperature (℃)  5~50  Material (Body)  Aluminum alloy die casting  Heat Resistance Class  B (Mold coil)  Suitable Fluid  Compressed air  Protection Class  Dust proof  Wire Connection  Grommet lead wire  Manual Operation Type  Non-locking manual device  Valve Type  Pilot type soft spool valve  Type  Sub-plate piping type  Lubrication  Unnecessary  Vibration (m/s2 less than 50  Rated Voltage Fluctuation Range  ±10% 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  2. Pilot Operated 5 Port Valve SELEX Valve 4F2 Series
    CKD Pilot Operated 5 Port Valve SELEX Valve 4F2 Series
    Confirmed durability and reliability comparable to metal spool valves. Can be used without lubrication due to special soft packing. The total cost can be reduced. High frequency use is possible by adopting a special spool structure. In addition, there is no problem even after leaving it, and it d... Read More
    Ambient Temperature (℃)  -5~60  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Connection: Rc (Tapered Thread for Pipe, Female)  1/4  Effective Section Area (mm2 18  Number of Positions  Sonic conductance C [dm 3 / (s.bar)]  3.0  Shock Resistance (m/s2 300 or less  Number of Ports  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Wiring Connection  DIN terminal box  Type  Direct piping type  Protection Class  Dust proof  Valve Type  Pilot type soft spool valve  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    95%
    from S$169.90
    Min. 2 days
  3. Solenoid valve 180 series
    KOGANEI Solenoid valve 180 series
    A low-cost, flexible application with a simple form that emphasizes basic performance. Perfect surge countermeasures. Equipped with a manual button (non-lock type) as standard equipment for easy adjustment and maintenance during assembly.
    Operating Pressure Range (MPa)  0.15~0.7  Assured Pressure Resistance (MPa)  1.05  Shock Resistance (m/s2 1373.0 (294.2 axial)  Number of Positions  Lead Wire Length (mm)  300  Maximum Operation Frequency (Hz)  Number of Ports  Operating Temperature Range (℃)  5~50  Suitable Fluid  Air  Type of Acting  Pilot type  Piping Connection Size  Rc1/8  Lubrication  Unnecessary  Mounting Side  freedom  Insulation Resistance (MΩ)  over 100 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  4. Pilot operated 5 port valve SELEX valve 4F3 series
    CKD Pilot operated 5 port valve SELEX valve 4F3 series
    Ambient Temperature (℃)  -5~60  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Number of Positions  Shock Resistance (m/s2 300 or less  Number of Ports  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Wiring Connection  DIN terminal box  Type  Direct piping type  Protection Class  Dust proof  Valve Type  Pilot type soft spool valve  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  5. Pilot operated 5 port valve SELEX valve 4F1 series
    CKD Pilot operated 5 port valve SELEX valve 4F1 series
    Confirmed durability and reliability comparable to metal spool valves. Can be used without lubrication due to special soft packing. The total cost can be reduced. High frequency use is possible by adopting a special spool structure. In addition, there is no problem even after leaving it, and it d... Read More
    Ambient Temperature (℃)  -5~60  Assured Pressure Resistance (MPa)  1.5  Shock Resistance (m/s2 300 or less  Number of Ports  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Type  Direct piping type  Protection Class  Dust proof  Valve Type  Pilot type soft spool valve  Wiring Connection  Small terminal box  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  6. Pilot operated 5 port valve SELEX valve 4F4 series
    CKD Pilot operated 5 port valve SELEX valve 4F4 series
    Confirmed durability and reliability comparable to metal spool valves. Can be used without lubrication due to special soft packing. The total cost can be reduced. High frequency use is possible by adopting a special spool structure. In addition, there is no problem even after leaving it, and it d... Read More
    Ambient Temperature (℃)  -5~60  Operating Pressure (MPa)  0.10-1.0  Assured Pressure Resistance (MPa)  1.5  Number of Positions  Shock Resistance (m/s2 300 or less  Effective Section Area (mm2 32  Number of Ports  Sonic conductance C [dm 3 / (s.bar)]  5.0  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Wiring Connection  DIN terminal box  Protection Class  Dust proof  Type  Sub-rate piping type  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    90%
    from S$199.90
    Min. 2 days
  7. Solenoid valve 110 series Single unit Pilot type
    KOGANEI Solenoid valve 110 series Single unit Pilot type
    A rich series configuration that supports any application, including drive control of cylinders with a cylinder diameter of 20 to 40 mm.
    Rating:
    100%
    from S$86.99
    Min. 2 days
  8. Solenoid Valve 240 Series
    KOGANEI Solenoid Valve 240 Series
    A plug-in type "electrical wiring connection is provided between the solenoid valve and the sub-base, and between the solenoid valve and the manifold base. Therefore, the solenoid valve can be removed without touching the electrical wiring. Since the manifold base is independent for each sol... Read More
    Operating Pressure Range (MPa)  0.17~0.7  Assured Pressure Resistance (MPa)  1.05  Number of Positions  Lead Wire Length (mm)  300  Number of Ports  Operating Temperature Range (℃)  5~50  Suitable Fluid  Air  Type  Direct piping  Terminal Connection  Grommet method  Piping Connection Size  P.A.B:Rc1/4 R:Rc1/8  Type of Acting  Pilot type  Lubrication  Unnecessary  Mounting Side  freedom  Insulation Resistance (MΩ)  over 100 
    from S$129.90
    Min. 2 days
  9. Pilot operated 5 port valve SELEX valve 4F5 series
    CKD Pilot operated 5 port valve SELEX valve 4F5 series
    Confirmed durability and reliability comparable to metal spool valves. Can be used without lubrication due to special soft packing. The total cost can be reduced. High frequency use is possible by adopting a special spool structure. In addition, there is no problem even after leaving it, and it d... Read More
    Ambient Temperature (℃)  -5~60  Operating Pressure (MPa)  0.10-1.0  Assured Pressure Resistance (MPa)  1.5  Number of Positions  Shock Resistance (m/s2 300 or less  Effective Section Area (mm2 47  Number of Ports  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Wiring Connection  DIN terminal box  Protection Class  Dust proof  Valve Type  Pilot type spool valve  Type  Sub-rate piping type  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  10. Solenoid Valve 180 Series Single Unit Pilot Type 180 Series
    KOGANEI Solenoid Valve 180 Series Single Unit Pilot Type 180 Series
    A rich series configuration that supports any application, including drive control of cylinders with a cylinder diameter of 20 to 80 mm.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-50  Operating Pressure Range (MPa)  0.15~0.7  Withstand Pressure (MPa)  1.05  Shock Resistance (m/s2 1373.0 (294.2 axial)  Maximum Operation Frequency (Hz)  Number of Ports  5 ports  Suitable Fluid  Air  Type of Acting  Internal pilot type  Piping Connection Size  Rc1/8  Lubrication  Unnecessary  Mounting Side  freedom 
    from S$129.90
    Min. 2 days
  11. Solenoid valve 110 series
    KOGANEI Solenoid valve 110 series
    A low-cost, flexible application with a simple form that emphasizes basic performance. Perfect surge countermeasures. Equipped with a manual button (non-lock type) as standard equipment for easy adjustment and maintenance during assembly.
    Operating Pressure Range (MPa)  0.15~0.7  Assured Pressure Resistance (MPa)  1.05  Shock Resistance (m/s2 1373.0 (294.2 axial)  Number of Positions  Lead Wire Length (mm)  300  Number of Ports  Maximum Operation Frequency (Hz)  Operating Temperature Range (℃)  5~50  Suitable Fluid  Air  Piping Connection Size  M5×0.8  Type of Acting  Pilot type  Lubrication  Unnecessary  Mounting Side  freedom  Insulation Resistance (MΩ)  over 100 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  12. Solenoid valve F10 series Single pilot type
    KOGANEI Solenoid valve F10 series Single pilot type
    Solenoid valve F10 series for cylinder diameters from 20 to 50 mm, valve width 10 mm. We meet the needs of our customers with the industry's first mounting of different diameter joints and abundant manifold specifications.
    Valve size  10(mm) 
    from S$78.99
    Min. 2 days
  13. Pilot operated 5-port pneumatic valve Base piping 4GB R series
    CKD Pilot operated 5-port pneumatic valve Base piping 4GB R series
    Number of Ports 
    from S$79.99
    Min. 2 days
  14. Solenoid Valve 300 Series
    KOGANEI Solenoid Valve 300 Series
    Internal pilot type 2-position valve that promises reliable operation with low current The 2-position valve can be mixed and mounted on the 300 series manifold as it is. A shading coil method is used for the AC solenoid to eliminate burning and swelling of the solenoid. By installing a dedicated ... Read More
    Operating Pressure Range (MPa)  0.15~0.9  Assured Pressure Resistance (MPa)  1.35  Number of Positions  Response Time  20ms at ON / 25ms at OFF  Lead Wire Length (mm)  300  Mass (g)  310  Type of Switching  4 direction single acting  Maximum Operation Frequency (Hz)  Number of Ports  Operating Temperature Range (℃)  5~50  Shock Resistance (m/s2 980.7 horizontal (294.2 axial)  Suitable Fluid  Air  Terminal Connection  Grommet method  Insulation Resistance (MΩ)  More than 10  Type of Acting  Pilot type  Type  Standard type  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  15. Pilot operated 5-port pneumatic valve Direct piping 4GA R series
    CKD Pilot operated 5-port pneumatic valve Direct piping 4GA R series
    Strengthen safety. Upgraded reliability and ease of use.
    Number of Ports 
    from S$74.99
    Min. 2 days
  16. Solenoid valve (round) 250 series
    KOGANEI Solenoid valve (round) 250 series
    Compact and light. There is no sticking. The mounting posture is free. No need to refuel. There is no leakage due to foreign matter in the fluid. Withstands high frequency operation. The current is small. There is no burning accident. There is no disconnection or damage accident of the solenoid. ... Read More
    Operating Pressure Range (MPa)  0.2~0.9  Operating Temperature Range (℃)  0~60  Assured Pressure Resistance (MPa)  1.35  Number of Positions  Maximum Operation Frequency (Hz)  Lead Wire Length (mm)  About 300  Suitable Fluid  Air  Type of Insulation  Class B  Terminal Connection  Grommet method  Type of Acting  Pilot type  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  17. Solenoid valve 180 series Single unit Pilot type A180 series
    KOGANEI Solenoid valve 180 series Single unit Pilot type A180 series
    A rich series configuration that supports any application, including drive control of cylinders with a cylinder diameter of 20 to 80 mm.
    from S$129.90
    Min. 21 days
  18. Pilot operated 5 port valve SELEX valve 4F0 series
    CKD Pilot operated 5 port valve SELEX valve 4F0 series
    Number of Positions  Number of Ports  Number of Solenoids  Single 
    from S$119.90
    Min. 2 days
  19. Solenoid valve F15 series Single pilot type
    KOGANEI Solenoid valve F15 series Single pilot type
    Solenoid valve F10 series for cylinder diameters from 20 to 50 mm, valve width 10 mm. We meet the needs of our customers with the industry's first mounting of different diameter joints and abundant manifold specifications.
    from S$87.99
    Min. 2 days
  20. Solenoid valve 180 series Single pilot type 181E1 series
    KOGANEI Solenoid valve 180 series Single pilot type 181E1 series
    A rich series configuration that supports any application, including drive control of cylinders with a cylinder diameter of 20 to 80 mm.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-50  Operating Pressure Range (MPa)  0.15~0.7  Assured Pressure Resistance (MPa)  1.05  Shock Resistance (m/s2 1373.0 (294.2 axial)  Maximum Operation Frequency (Hz)  Suitable Fluid  Air  Type of Acting  Internal pilot type  Piping Connection Size  Rc1/8  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  21. Solenoid valve 030 series internal pilot type
    KOGANEI Solenoid valve 030 series internal pilot type
    Suitable for drive control of all small actuators such as double acting and single acting cylinders with a cylinder diameter of 6 to 20 mm.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-50  Operating Pressure Range (MPa)  0.15~0.7  Assured Pressure Resistance (MPa)  1.05  Withstand Pressure (MPa)  1.05  Shock Resistance (m/s2 117.7  Position  2 position  Number of Ports  3 port  Suitable Fluid  Air  Type of Acting  Internal pilot type  Piping Connection Size  M5×0.8  Lubrication  Unnecessary  Mounting Side  freedom  Specification  ● Valve function: Single solenoid 
    from S$97.99
    Min. 2 days
  22. Pilot operated solenoid valve PC RC2, 5, 13 series
    TAIYO Pilot operated solenoid valve PC RC2, 5, 13 series
    from S$5.99
    Min. 23 days
  23. 4F Series Pneumatic Valve Pilot Operated 5 Port Valve (4F9 ~)
    CKD 4F Series Pneumatic Valve Pilot Operated 5 Port Valve (4F9 ~)
    Number of Ports  Type  parts 
    Rating:
    60%
    from S$1.99
    Min. 2 days
  24. SH valve soft seal type (type E) (return)
    TAIYO SH valve soft seal type (type E) (return)
    Operating Pressure Range (MPa)  0.2~1.0  Withstand Pressure (MPa)  1.6  Number of Ports  5 ports  Suitable Fluid  Air  Response Time (seconds)  ON: 0.025 or less, OFF: 0.035 or less  Driving System  Pilot type normal open type  Manual Operation Type  Push type  Mounting Side  freedom  Type of Switching  return 
    from S$169.90
    Min. 48 days
  25. Small solenoid valve (SR552-R)
    TAIYO Small solenoid valve (SR552-R)
    Series  SR552  Type of Switching  return 
    from S$199.90
    Min. 23 days
  26. Small solenoid valve (SR542-R)
    TAIYO Small solenoid valve (SR542-R)
    Type of Switching  return  Series  SR542 
    from S$179.90
    Min. 23 days
  27. Pilot type explosion proof 5 port valve 4F series (single solenoid)
    CKD Pilot type explosion proof 5 port valve 4F series (single solenoid)
    Explosion-proof structure, explosion grade 2, ignition degree G4. Compliant with JIS rainproof structure, it can be used outdoors.
    Ambient Temperature (℃)  -10 to 60 (no freezing)  Operating Pressure Range (MPa)  0.1~1  Number of Ports  Fluid Temperature (℃)  5~60  Suitable Fluid  Air 
    from S$289.90
    Min. 2 days
  28. Solenoid valve (RB542S)
    TAIYO Solenoid valve (RB542S)
    Operating Pressure Range (MPa)  0.2~0.7  External pilot operating pressure range (Mpa)  0~0.7  Withstand Pressure (MPa)  Type of Switching  2 position  Number of Ports  5 ports  Suitable Fluid  Air  Lubrication  Not required (refueling is possible)  Type of Sign  Sub plate (horizontal piping) 
    from S$329.90
    Min. 18 days
  29. Pilot operated solenoid valve PC RC06, 08, 15 series
    TAIYO Pilot operated solenoid valve PC RC06, 08, 15 series
    from S$17.99
    Min. 23 days
  30. Solenoid valve (round) 501 series
    KOGANEI Solenoid valve (round) 501 series
    Compact and light. There is no sticking. The mounting posture is free. No need to refuel. There is no leakage due to foreign matter in the fluid. Withstands high frequency operation. The current is small. There is no burning accident. There is no disconnection or damage accident of the solenoid. ... Read More
    Operating Temperature Range (℃)  0~60  Assured Pressure Resistance (MPa)  1.35  Number of Positions  Maximum Operation Frequency (Hz)  Suitable Fluid  Air  Type of Insulation  Class B  Type of Acting  Pilot type  Mounting Side  freedom 
    from S$279.90
    Min. 2 days
  31. Pilot Operated 3-Port Pneumatic Valve Direct Piping 3GA R Series
    CKD Pilot Operated 3-Port Pneumatic Valve Direct Piping 3GA R Series
    Number of Ports  Apparent Power (VA) 
    from S$77.99
    Min. 12 days
  32. Small solenoid valve (SR532-R)
    TAIYO Small solenoid valve (SR532-R)
    Type of Switching  return  Series  SR532 
    from S$149.90
    Min. 23 days
  33. 4F Series Pneumatic master valve Pilot type 5 port valve
    CKD 4F Series Pneumatic master valve Pilot type 5 port valve
    Number of Ports 
    from S$4.69
    Min. 17 days
  34. Pilot operated 5 port valve SELEX valve 4F6 series
    CKD Pilot operated 5 port valve SELEX valve 4F6 series
    Number of Positions  Number of Ports 
    from S$389.90
    Min. 2 days
  35. Solenoid valve (round) 254 series
    KOGANEI Solenoid valve (round) 254 series
    Compact and light. There is no sticking. The mounting posture is free. No need to refuel. There is no leakage due to foreign matter in the fluid. Withstands high frequency operation. The current is small. There is no burning accident. There is no disconnection or damage accident of the solenoid. ... Read More
    Operating Pressure Range (MPa)  0.1~0.9  Operating Temperature Range (℃)  0~60  Assured Pressure Resistance (MPa)  1.35  Number of Ports  Maximum Operation Frequency (Hz)  Suitable Fluid  Air  Type of Insulation  Class B  Insulation Resistance (MΩ)  More than 10  Type of Acting  Pilot type  Piping Connection Size  Rc1/4  Mounting Side  freedom 
    from S$199.90
    Min. 2 days
  36. Solenoid valve 7V100 series
    AirTAC Solenoid valve 7V100 series
    It is a connector type wiring method and is common to vertical insertion and horizontal insertion. Due to the internal exhaust structure, pilot air is collected and then exhausted from the R and S ports. The main body is cast and molded from aluminum alloy, and because of its excellent internal s... Read More
    Ambient and Flowing Fluid Temperature (℃)  -20~70  Operating Pressure Range (MPa)  0.15~0.8  Number of Ports  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  Pilot type 
    from S$32.99
    Min. 2 days
  37. Pilot operated 4 port valve SELEX valve 4KB1 series
    CKD Pilot operated 4 port valve SELEX valve 4KB1 series
    High reliability: Newly designed soft spool enhances reliability. Long life: A long life is achieved by using a newly developed packing with excellent wear resistance. Responsiveness: The newly developed special packing stabilizes the responsiveness at the time of initial movement.
    Ambient Temperature (℃)  -5~50  Minimum Working Pressure (MPa)  0.15  Maximum Operating Pressure (MPa)  0.7  Assured Pressure Resistance (MPa)  1.05  Connection: Rc (Tapered Thread for Pipe, Female)  1/8  Mass (g)  100  Switching Method  2 position single  Switching Positions  2 position single  Response Time  30 ms or less  Shock (m/s2 300 or less  Number of Ports  Effective Section Area (mm2 Temperature Rise  43℃  Fluid Temperature (℃)  5~50  Material (Body)  Aluminum alloy die casting  Heat Resistance Class  B (Mold coil)  Suitable Fluid  Compressed air  Protection Class  Dust proof  Wire Connection  Grommet lead wire  Manual Operation Type  Non-locking manual device  Valve Type  Pilot type soft spool valve  Type  Sub-plate piping type  Lubrication  Unnecessary  Vibration (m/s2 less than 50  Rated Voltage Fluctuation Range  ±10% 
    from S$119.90
    Min. 2 days
  38. 4-way solenoid valve 7M series
    NIHON SEIKI 4-way solenoid valve 7M series
    Operating Pressure Range (MPa)  0.2~0.7  Number of Positions  Type of Switching  4 direction single acting  Number of Ports  Suitable Fluid  Air  Type of Acting  Pilot type  Type of Valve  Single solenoid 
    from S$199.90
    Min. 2 days
  39. ADEX VALVE A05 series
    TAIYO ADEX VALVE A05 series
    from S$8.99
    Min. 23 days
  40. Small solenoid valve (SR562-R)
    TAIYO Small solenoid valve (SR562-R)
    Series  SR562  Type of Switching  return 
    Rating:
    100%
    from S$249.90
    Min. 23 days
View : Grid List
Filter

Items 1 - 40 of 2096

Set Ascending Direction