All Category

Mechanical Valves

Mechanical valves are push type valves that can manually open and close the air pressure. Since it has a spool valve mechanism, its operability is high and it is not affected by pressure. There are three-way valve types and two-way valve types that exhaust the remaining air pressure on the output side when the air pressure is closed. Various materials such as stainless steel, polyurethane and brass are used. There are sizes of compatible tubes, so care must be taken when connecting to tubes.
View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. Mechanical valve Panel mount type Pin type open to atmosphere
    PISCO Mechanical valve Panel mount type Pin type open to atmosphere
    Spool valve mechanism. Operability is pressure independent.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  switching position  2-position normally closed  Suitable Fluid  Air  Lubrication  ISO VG32 (Class 1 turbine oil)  Exhaust Type  Open air type with silencer  Color  Opening ring / black  Shape  Panel mount type  Type of Sign  Panel mounting  Operation Method  Pin type 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  2. Mechanical Valve Micro Switch Type Roller Type Silencer Exhaust Type
    PISCO Mechanical Valve Micro Switch Type Roller Type Silencer Exhaust Type
    Spool valve mechanism. Operability is pressure independent.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Lubrication  ISO VG32 (Class 1 turbine oil)  Shape  Micro switch type  Exhaust Type  Open air type with silencer  Operation Method  Roller type 
    Rating:
    40%
    from S$27.99
    Min. 2 days
  3. MS series small mechanical valve
    CKD MS series small mechanical valve
    from S$34.99
    Min. 2 days
  4. Mechanical valve M5 series
    AirTAC Mechanical valve M5 series
    Silencer can be attached to the exhaust port: low noise, low pollution M5B, M5R, M5L series: Used for position check and stroke switch by switching by external force. M5C, M5D, M5Y, M5PF, M5PM, M5PP, M5PL, M5HS series: By manual switching, various control parts can be selected according to the us... Read More
    Operating Pressure Range (MPa)  0~1.0  switching position  2-position normally open  Number of Ports  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  External control direct acting  Type of Sign  Multi-position mounting 
    from S$19.99
    Min. 18 days
  5. Mechanical valve CM3 series
    AirTAC Mechanical valve CM3 series
    CM3B, CM3L, CM3V, CM3R series: Used for position check and stroke switch by switching by external force. CM3PF, CM3PM, CM3PL, CM3PP, CM3HS, CM3HD, CM3Y series: Various control units can be selected according to the usage conditions by manual switching. Improved sealing performance, multi-position... Read More
    Operating Pressure Range (MPa)  0~1.0  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  External control type  Type of Sign  Multi-position mounting 
    from S$14.99
    Min. 2 days
  6. Mechanical Valve Micro Switch Type Pin Type Silencer Exhaust Type
    PISCO Mechanical Valve Micro Switch Type Pin Type Silencer Exhaust Type
    Spool valve mechanism. Operability is pressure independent.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Lubrication  ISO VG32 (Class 1 turbine oil)  Shape  Micro switch type  Exhaust Type  Open air type with silencer  Operation Method  Pin type 
    from S$24.99
    Min. 2 days
  7. Mechanical valve Air switch
    PISCO Mechanical valve Air switch
    Spool valve mechanism. Operability is pressure independent.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  switching position  2-position normally closed  Suitable Fluid  Air  Shape  Air switch type  Lubrication  ISO VG32 (Class 1 turbine oil)  Exhaust Type  Open air type with silencer  Color  Opening ring / black  Operation Method  Pin type 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  8. Mechanically operated valve
    KOGANEI Mechanically operated valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Number of Ports  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Valve Type  Normally closed (NC)  Lubrication  Unnecessary 
    from S$95.99
    Min. 2 days
  9. Mechanical valve blanker type micro valve series
    KOGANEI Mechanical valve blanker type micro valve series
    Realizes control of air system including control of all air pressure control equipment and drive equipment. Since there is little change in operating force from low pressure to high pressure and there is no neutral position, switching between A port and R port is smooth.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 0-60  Mass (kg)  0.09  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Number of Ports  3 port  Suitable Fluid  Air  Port  None  Type of Acting  Pin plunger  Material (Roller Part)  Stainless steel  Material (Spindle)  Stainless steel  Material (Gasket)  Synthetic rubber  Material (Main Unit)  Zinc die casting  Specification  ● Valve function: NO (always open) 
    from S$33.99
    Min. 2 days
  10. Mechanical valve Micro switch type Roller type central exhaust type
    PISCO Mechanical valve Micro switch type Roller type central exhaust type
    Spool valve mechanism. Operability is pressure independent.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Number of Ports  Suitable Fluid  Air  Lubrication  ISO VG32 (Class 1 turbine oil)  Shape  Micro switch type  Operation Method  Roller type  Exhaust Type  With central exhaust fitting 
    from S$27.99
    Min. 2 days
  11. Mechanical valve
    TAIYO Mechanical valve
    Series 
    from S$119.90
    Min. 17 days
  12. Mechanical valve M3 series
    AirTAC Mechanical valve M3 series
    Silencer can be attached to the exhaust port: low noise, low pollution M3B, M3R, M3L series: Used for position check and stroke switch by switching by external force. M3C, M3D, M3Y, M3PF, M3PM, M3PP, M3PL, M3HS series: By manual switching, various control units can be selected according to the us... Read More
    Operating Pressure Range (MPa)  0~1.0  switching position  2-position normally closed  Number of Ports  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  External control direct acting  Type of Sign  Multi-position mounting 
    from S$17.99
    Min. 18 days
  13. Mechanical valve Pin type open to atmosphere
    PISCO Mechanical valve Pin type open to atmosphere
    Mechanical switching valve with built-in one-touch fitting Push-type pneumatic input on-off valve Spool valve mechanism allows operability to be independent of pressure. Three-way valve with exhaust function
    Color  (Open ring) Black  Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Mass (g)  10  Dimension F (mm)  10.6  Dimension C (mm)  11  Dimension L1 (mm)  17  switching position  2-position normally closed  Dimension B1 (mm)  23.5(max)、21.1(min)  Effective Section Area (mm2 Number of Ports  Dimension B2 (mm)  33  Suitable Tube Outer Diameter (Φmm)  Dimension L2 (mm)  7.2  Dimension J (mm)  Dimension P (Φmm)  Suitable Fluid  Air  Lubrication  ISO VG32 (Class 1 turbine oil)  Shape  Micro switch type  Exhaust Type  Open air type with silencer  Operation Method  Pin type 
    from S$24.99
    Min. 2 days
  14. Mechanical valve blanker type micro valve series
    KOGANEI Mechanical valve blanker type micro valve series
    Realizes control of air system including control of all air pressure control equipment and drive equipment. Since there is little change in operating force from low pressure to high pressure and there is no neutral position, switching between A port and R port is smooth.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 0-60  Mass (kg)  0.1  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Suitable Fluid  Air  Type of Acting  Roller cam  Material (Roller Part)  Stainless steel  Material (Spindle)  Stainless steel  Material (Gasket)  Synthetic rubber  Material (Main Unit)  Zinc die casting 
    from S$38.99
    Min. 11 days
  15. Mechanically operated valve Micro valve
    KOGANEI Mechanically operated valve Micro valve
    Since there is little change in operating force from low pressure to high pressure and there is no neutral position, switching between A port and R port is smooth.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 0-60  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Suitable Fluid  Air  Material (Spindle)  Stainless steel  Material (Roller Part)  Stainless steel  Type of Acting  Straight plunger  Material (Gasket)  Synthetic rubber  Material (Main Unit)  Zinc die casting 
    from S$47.99
    Min. 5 days
  16. Mechanical valve Panel mount type Pin type central exhaust type
    PISCO Mechanical valve Panel mount type Pin type central exhaust type
    Spool valve mechanism. Operability is pressure independent.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  switching position  2-position normally closed  Number of Ports  Suitable Fluid  Air  Lubrication  ISO VG32 (Class 1 turbine oil)  Color  Opening ring / black  Shape  Panel mount type  Type of Sign  Panel mounting  Operation Method  Pin type  Exhaust Type  With central exhaust fitting 
    from S$27.99
    Min. 6 days
  17. Manual mechanical valve (push button type) 125/250/2503 series
    KOGANEI Manual mechanical valve (push button type) 125/250/2503 series
    Realizes control of air system including control of all air pressure control equipment and drive equipment. Compact design that allows the main body to be attached to the panel using a push button manual mechanical valve and nut. A type that can hold the button pressed is also available. Operate ... Read More
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-60  Mass (kg)  0.1  Stroke (mm)  0.8  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Suitable Fluid  Air  Material (Main Unit)  Aluminum alloy (anodized)  Material (Spindle)  Brass  Material (Button)  Nylon (125HO is steel)  Piping Connection Size  Rc1/8  Material (Diaphragm)  Synthetic rubber  Lubrication  Unnecessary 
    from S$69.99
    Min. 6 days
  18. Mechanical valve Micro switch type Pin type central exhaust type
    PISCO Mechanical valve Micro switch type Pin type central exhaust type
    Spool valve mechanism. Operability is pressure independent.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Number of Ports  Suitable Fluid  Air  Lubrication  ISO VG32 (Class 1 turbine oil)  Shape  Micro switch type  Operation Method  Pin type  Exhaust Type  With central exhaust fitting 
    from S$22.99
    Min. 13 days
  19. Manual Mechanical Operation Valve Push Button Type Manual Vacuum Valve
    KOGANEI Manual Mechanical Operation Valve Push Button Type Manual Vacuum Valve
    A micro-ejector that can easily obtain a vacuum with compressed air, and a pad that is indispensable for adsorption and transportation. We have a complete set of vacuum valves to control the vacuum line. Negative pressure directional control valve that mechanically switches the spindle from the o... Read More
    from S$97.99
    Min. 33 days
  20. Mechanical valve Panel mount type Roller type atmospheric release type
    PISCO Mechanical valve Panel mount type Roller type atmospheric release type
    Spool valve mechanism. Operability is pressure independent.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  switching position  2-position normally closed  Suitable Fluid  Air  Lubrication  ISO VG32 (Class 1 turbine oil)  Exhaust Type  Open air type with silencer  Color  Opening ring / black  Shape  Panel mount type  Type of Sign  Panel mounting  Operation Method  Roller type 
    Rating:
    40%
    from S$29.99
    Min. 6 days
  21. MAVL series large mechanical valve
    CKD MAVL series large mechanical valve
    Minimum Working Pressure (MPa)  Maximum Operating Pressure (MPa)  Connector Diameter  1/4  Number of Ports  Effective Section Area (mm2 31  Suitable Fluid  Compressed air  Type of Connection  Rc 
    from S$99.99
    Min. 12 days
  22. Manual mechanically operated valve Ball cam type vacuum mechanical valve
    KOGANEI Manual mechanically operated valve Ball cam type vacuum mechanical valve
    A micro-ejector that can easily obtain a vacuum with compressed air, and a pad that is indispensable for adsorption and transportation. We have a complete set of vacuum valves to control the vacuum line. Negative pressure directional control valve that mechanically switches the spindle from the o... Read More
    Operating Pressure Range (MPa)  0~-0.1  Mass (kg)  Operating Temperature Range (℃)  5~60  actuating force (g)  At least 3000  Type of Acting  Ball cam  Piping Connection Size  Rc1/4  Lubrication  Unnecessary  Mounting Side  freedom  Suitable Fluid  vacuum  Specification  ● Valve function: NC (normally closed) 
    from S$119.90
    Min. 11 days
  23. Mechanical valve Micro switch type Micro switch type Pin type open to air type
    PISCO Mechanical valve Micro switch type Micro switch type Pin type open to air type
    Spool valve mechanism. Operability is pressure independent.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Number of Ports  switching position  2-position normally open  Effective Section Area (mm2 Suitable Tube Outer Diameter (Φmm)  Suitable Fluid  Air  Lubrication  ISO VG32 (Class 1 turbine oil)  Shape  Micro switch type  Exhaust Type  Open air type with silencer  Color  Open ring / light gray  Operation Method  Pin type 
    from S$22.99
    Min. 6 days
  24. Mechanically operated valve Ball cam type
    KOGANEI Mechanically operated valve Ball cam type
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-60  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Suitable Fluid  Air  Material (Main Unit)  Aluminum alloy (anodized)  Material (Spindle)  Brass  Material (Ball)  Steel  Material (Diaphragm)  Synthetic rubber  Lubrication  Unnecessary 
    from S$69.99
    Min. 5 days
  25. Mechanical valve roller cam type 250C series
    KOGANEI Mechanical valve roller cam type 250C series
    Realizes control of air system including control of all air pressure control equipment and drive equipment. Robust design that can withstand violent movements, and pilot air can be switched smoothly. A directional control valve that switches the spindle by mechanical operation from the outside. V... Read More
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-60  Mass (kg)  0.35  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Stroke (mm)  1.6  Suitable Fluid  Air  Material (Main Unit)  Aluminum alloy (anodized)  Material (Spindle)  Brass  Piping Connection Size  Rc3/8  Material (Diaphragm)  Synthetic rubber  Lubrication  Unnecessary 
    from S$109.90
    Min. 11 days
  26. Mechanical valve MSV series
    TAIYO Mechanical valve MSV series
    Suitable Fluid  Air  Pipe Connection  Directly  Type  Manual valve  Valve Type  Mechanical valve  Sealing Type  Metal seal  Type of Thread  Rc 
    from S$299.90
    Min. 53 days
  27. Mechanical valve blanker type micro valve series
    KOGANEI Mechanical valve blanker type micro valve series
    Realizes control of air system including control of all air pressure control equipment and drive equipment. Since there is little change in operating force from low pressure to high pressure and there is no neutral position, switching between A port and R port is smooth.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 0-60  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Suitable Fluid  Air  Type of Acting  One-way roller cam  Material (Spindle)  Stainless steel  Material (Roller Part)  Stainless steel  Material (Gasket)  Synthetic rubber  Material (Main Unit)  Zinc die casting 
    from S$47.99
    Min. 10 days
  28. Manual mechanical valve Lever type Vacuum mechanical valve
    KOGANEI Manual mechanical valve Lever type Vacuum mechanical valve
    A micro-ejector that can easily obtain a vacuum with compressed air, and a pad that is indispensable for adsorption and transportation. We have a complete set of vacuum valves to control the vacuum line. Negative pressure directional control valve that mechanically switches the spindle from the o... Read More
    Mass (kg)  0.6  Operating Pressure Range (MPa)  0~-0.1  Number of Ports  5 port exhaust center  Operating Temperature Range (℃)  5~60  Type of Acting  Holding type 3 positions  Piping Connection Size  Rc3/8  Lubrication  Unnecessary  Mounting Side  freedom  Suitable Fluid  vacuum 
    from S$199.90
    Min. 11 days
  29. Manual mechanically operated valve Ball cam type vacuum mechanical valve
    KOGANEI Manual mechanically operated valve Ball cam type vacuum mechanical valve
    A micro-ejector that can easily obtain a vacuum with compressed air, and a pad that is indispensable for adsorption and transportation. We have a complete set of vacuum valves to control the vacuum line. Negative pressure directional control valve that mechanically switches the spindle from the o... Read More
    Mass (kg)  0.35  Operating Pressure Range (MPa)  0~-0.1  Number of Ports  3 port  Operating Temperature Range (℃)  5~60  actuating force (g)  At least 1500  Type of Acting  Nylon roller  Piping Connection Size  Rc3/8  Lubrication  Unnecessary  Mounting Side  freedom  Suitable Fluid  vacuum  Specification  ● Valve function: NC (normally closed) 
    from S$129.90
    Min. 11 days
  30. Machine operated valve Roller cam type
    KOGANEI Machine operated valve Roller cam type
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-60  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Suitable Fluid  Air  Material (Main Unit)  Aluminum alloy (anodized)  Material (Spindle)  Brass  Material (Diaphragm)  Synthetic rubber  Lubrication  Unnecessary 
    from S$95.99
    Min. 5 days
  31. Mechanical valve blanker type micro valve series
    KOGANEI Mechanical valve blanker type micro valve series
    Realizes control of air system including control of all air pressure control equipment and drive equipment. Since there is little change in operating force from low pressure to high pressure and there is no neutral position, switching between A port and R port is smooth.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 0-60  Mass (kg)  0.13  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Number of Ports  3 port  Suitable Fluid  Air  Type of Acting  Roller plunger  Material (Roller Part)  Stainless steel  Material (Spindle)  Stainless steel  Material (Gasket)  Synthetic rubber  Material (Main Unit)  Zinc die casting 
    from S$58.99
    Min. 11 days
  32. Manual mechanically operated valve Ball cam type vacuum mechanical valve
    KOGANEI Manual mechanically operated valve Ball cam type vacuum mechanical valve
    A micro-ejector that can easily obtain a vacuum with compressed air, and a pad that is indispensable for adsorption and transportation. We have a complete set of vacuum valves to control the vacuum line. Negative pressure directional control valve that mechanically switches the spindle from the o... Read More
    Mass (kg)  0.1  Operating Pressure Range (MPa)  0~-0.1  Operating Temperature Range (℃)  5~60  actuating force (g)  At least 2000  Type of Acting  Ball cam  Piping Connection Size  Rc1/8  Lubrication  Unnecessary  Mounting Side  freedom  Suitable Fluid  vacuum  Specification  ● Valve function: NC (normally closed) 
    from S$86.99
    Min. 11 days
  33. Mechanical valve + S3 series
    AirTAC Mechanical valve + S3 series
    Operating Pressure Range (MPa)  0~1.0  Switching Positions  2 positions 3 ports  Number of Ports  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  External control direct acting  Piping Connection Size  M5  Standard  Roller lever 
    from S$17.99
    Min. 6 days
  34. Manual mechanical valve Lever type Vacuum mechanical valve
    KOGANEI Manual mechanical valve Lever type Vacuum mechanical valve
    A micro-ejector that can easily obtain a vacuum with compressed air, and a pad that is indispensable for adsorption and transportation. We have a complete set of vacuum valves to control the vacuum line. Negative pressure directional control valve that mechanically switches the spindle from the o... Read More
    Mass (kg)  0.6  Operating Pressure Range (MPa)  0~-0.1  Number of Ports  5 port exhaust center  Operating Temperature Range (℃)  5~60  Type of Acting  Holding type 3 positions  Piping Connection Size  Rc1/4  Lubrication  Unnecessary  Mounting Side  freedom  Suitable Fluid  vacuum 
    from S$199.90
    Min. 11 days
  35. Mechanical valve blanker type micro valve series
    KOGANEI Mechanical valve blanker type micro valve series
    Realizes control of air system including control of all air pressure control equipment and drive equipment. Since there is little change in operating force from low pressure to high pressure and there is no neutral position, switching between A port and R port is smooth.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 0-60  Mass (kg)  0.09  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Number of Ports  2 ports  Suitable Fluid  Air  Port  None  Type of Acting  Pin plunger  Material (Spindle)  Stainless steel  Material (Roller Part)  Stainless steel  Material (Gasket)  Synthetic rubber  Material (Main Unit)  Zinc die casting 
    from S$33.99
    Min. 11 days
  36. Mechanical valve Panel mount type Roller type central exhaust type
    PISCO Mechanical valve Panel mount type Roller type central exhaust type
    Spool valve mechanism. Operability is pressure independent.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  switching position  2-position normally closed  Number of Ports  Suitable Fluid  Air  Lubrication  ISO VG32 (Class 1 turbine oil)  Color  Opening ring / black  Shape  Panel mount type  Type of Sign  Panel mounting  Operation Method  Roller type  Exhaust Type  With central exhaust fitting 
    from S$32.99
    Min. 6 days
  37. Manual mechanical valve (lever type) 125/250/2503 series
    KOGANEI Manual mechanical valve (lever type) 125/250/2503 series
    Realizes control of air system including control of all air pressure control equipment and drive equipment. Compact design that allows the main body to be attached to the panel using a lever-shaped manual mechanical valve and nut. Hold the lever while tilting it. Operate the control valve with yo... Read More
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-60  Mass (kg)  0.11  Stroke (mm)  0.8  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Suitable Fluid  Air  Material (Main Unit)  Aluminum alloy (anodized)  Material (Spindle)  Brass  Piping Connection Size  Rc1/8  Material (Diaphragm)  Synthetic rubber  Lubrication  Unnecessary 
    from S$77.99
    Min. 11 days
  38. Manual mechanically operated valve Ball cam type vacuum mechanical valve
    KOGANEI Manual mechanically operated valve Ball cam type vacuum mechanical valve
    A micro-ejector that can easily obtain a vacuum with compressed air, and a pad that is indispensable for adsorption and transportation. We have a complete set of vacuum valves to control the vacuum line. Negative pressure directional control valve that mechanically switches the spindle from the o... Read More
    Mass (kg)  0.15  Operating Pressure Range (MPa)  0~-0.1  Operating Temperature Range (℃)  5~60  actuating force (g)  At least 1500  Piping Connection Size  Rc1/8  Type of Acting  Steel roller  Lubrication  Unnecessary  Mounting Side  freedom  Suitable Fluid  vacuum  Specification  ● Valve function: NC (normally closed) 
    from S$119.90
    Min. 11 days
  39. Mechanical valve MSV2306
    TAIYO Mechanical valve MSV2306
    A valve operated by a mechanism such as a cam or dog. Due to its large capacity, the actuator can be driven directly. * When using at a low temperature of 5 ° C or less, use dry air that has passed through an air dryer as the supply air to prevent condensation and freezing.
    Ambient Temperature (℃)  -5~70  Operating Pressure Range (MPa)  0~1  Number of Ports  Suitable Fluid  Air 
    Discontinued
  40. Mechanical valve MSV2406
    TAIYO Mechanical valve MSV2406
    A valve operated by a mechanism such as a cam or dog. Due to its large capacity, the actuator can be driven directly. * When using at a low temperature of 5 ° C or less, use dry air that has passed through an air dryer as the supply air to prevent condensation and freezing. * For separately shipp... Read More
    Ambient Temperature (℃)  -5~70  Operating Pressure Range (MPa)  0~1  Number of Ports  Suitable Fluid  Air 
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction