All Category

Rotary Actuators / Air Chucks

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 488

Set Ascending Direction
  1. Air Picker R Type
    BRIDGESTONE Air Picker R Type
    By gripping with a balloon method, it touches softly over a wide area, so the work is not scratched. Great for grabbing soft or fragile objects. Since the rubber part swells concentrically, it is possible to grab workpieces of different diameters with one size, and it is possible to reduce setup ... Read More
    Material (Rubber)  Threaded radial (chloroprene rubber) 
    Rating:
    70%
    from S$129.90
    Min. 2 days
  2. Air picker
    BRIDGESTONE Air picker
    from S$379.90
    Min. 2 days
  3. Open / close confirmation sensor Sensor series
    Konsei Open / close confirmation sensor Sensor series
    Programmable controller only
    Type  Non-contact  Load Voltage (V)  DC10~30  Lamp  Light-emitting diode (lights up when ON)  Shock  Up to 100G  Leakage Current (mA)  1 or less  Ambient Temperature (℃)  -10~+60  Insulation Resistance  20 MΩ or more at 500 VDC megger  Load current (mA)  5~20  Voltage drop (V)  (Internal) 4 or less 
    from S$39.99
    Min. 2 days
  4. Air hand Parallel type Linear guide specification
    KOGANEI Air hand Parallel type Linear guide specification
    High-rigidity air hand with cylinder diameter Φ8 to 32 linear guide, ideal for chucking and handling.
    from S$559.90
    Min. 2 days
  5. Air hand Parallel type Sliding bearing specification
    KOGANEI Air hand Parallel type Sliding bearing specification
    Cylinder diameter Φ10 to 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
    from S$299.90
    Min. 13 days
  6. HMF small crab type parallel hand
    Konsei HMF small crab type parallel hand
    Suitable Fluid  Air  Ambient Temperature (℃)  5~60  driving air pressure (MPa)  0.3~0.7 
    from S$389.90
    Min. 17 days
  7. High rotor PRN, PRH, PRO series
    TAIYO High rotor PRN, PRH, PRO series
    from S$45.99
    Min. 24 days
  8. Rotary actuator RAP series
    KOGANEI Rotary actuator RAP series
    A compact body with square, one-sided piping that emphasizes space efficiency. Double rack system that realizes no backlash and non-leak.
    from S$169.90
    Min. 5 days
  9. Air Gripper
    BRIDGESTONE Air Gripper
    By gripping with a balloon method, it touches softly over a wide area, so the work is not scratched. Great for grabbing soft or fragile objects. Since the rubber part swells concentrically, it is possible to grab workpieces of different diameters with one size, and it is possible to reduce setup ... Read More
    Suitable Air Pressure (MPa)  (Maximum) 0.15  Material (Body)  Aluminum (anodized)  Material (Rubber)  Total rubber (chloroprene rubber) 
    Rating:
    100%
    from S$489.90
    Min. 2 days
  10. FH500 series feather hand
    CKD FH500 series feather hand
    from S$189.90
    Min. 10 days
  11. Rotary actuator RAN series
    KOGANEI Rotary actuator RAN series
    Compact, lightweight and easy to install. Make the device compact. Oil-free type with little air leakage and long life.
    from S$179.90
    Min. 13 days
  12. Air Hand NHBDS Series (Swing Type Double Action Type, 180 ° Open Specification)
    KOGANEI Air Hand NHBDS Series (Swing Type Double Action Type, 180 ° Open Specification)
    Ideal for chucking and handling. The robot arm can be easily designed in combination with the cylinder.
    Type  Double acting  Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0.2~0.7  Offset Angle (°)  Open / 90 (± 2.5), Closed / -3 (± 1.5)  Type of Acting  Double acting  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.0  Allowable Operating Frequency (times / minute)  (Maximum) 100  Gripping force  Effective (N) /F=M/L×9.0 
    from S$299.90
    Min. 7 days
  13. HLC Thin Long Stroke Parallel Hand
    Konsei HLC Thin Long Stroke Parallel Hand
    Suitable Fluid  Air  Ambient Temperature (℃)  5~60  driving air pressure (MPa)  0.2~0.7 
    from S$569.90
    Min. 16 days
  14. Air hand NHBDS series
    KOGANEI Air hand NHBDS series
    The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ8 ~ 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
    Type of Acting  Normally open single acting 
    from S$199.90
    Min. 12 days
  15. Air hand Parallel type Cross roller bearing specification
    KOGANEI Air hand Parallel type Cross roller bearing specification
    Cylinder diameter Φ6 to 25 Finger type with dustproof cover. High rigidity with cross roller. Ideal for chucking and handling.
    from S$359.90
    Min. 2 days
  16. Small high rotor PRNA, PRHA, PROA series
    TAIYO Small high rotor PRNA, PRHA, PROA series
    from S$45.99
    Min. 24 days
  17. High rotor switch unit
    TAIYO High rotor switch unit
    from S$37.99
    Min. 19 days
  18. 180 degree open / close type rotary moving hand HV02E series
    New-Era 180 degree open / close type rotary moving hand HV02E series
    Opening and closing angle 180 °: Since the lever opens in a straight line with 180 ° when opened, it can move laterally without interference between the work and the lever. High gripping force: A strong gripping force can be obtained by the link mechanism (when the lever is parallel).
    Type  hand  Maximum Operating Pressure (MPa)  0.7  Type of Acting  Double acting  Suitable Fluid  Air  Maximum Operation Frequency (times/min)  100  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 82 days
  19. Air Hand NHBDS Series
    KOGANEI Air Hand NHBDS Series
    The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ8 ~ 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
    Type of Acting  Double acting 
    from S$199.90
    Min. 8 days
  20. Air chuck parallel square type CHP230 series
    NKE Air chuck parallel square type CHP230 series
    A standard type of parallel chuck that is compact and has a large grip and opening / closing stroke. A dust seal is attached to the sliding part of the rod to prevent dust. For building robot hands and automatic machines that grab objects.
    Type of Acting  Double acting  Air Pressure Range (MPa)  0.3~0.7  Ambient Temperature (℃)  5~60 
    from S$399.90
    Min. 8 days
  21. HMB mini one fulcrum hand
    Konsei HMB mini one fulcrum hand
    Suitable Fluid  Air  Ambient Temperature (℃)  5~60  Opening and closing angle (°)  -5~20  driving air pressure (MPa)  0.3~0.7 
    from S$169.90
    Min. 12 days
  22. Wide air hand parallel type
    KOGANEI Wide air hand parallel type
    Cylinder diameter Φ12 to 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
    Type of Acting  Double acting 
    from S$499.90
    Min. 5 days
  23. Flat Air Hand
    KOGANEI Flat Air Hand
    Cylinder diameter Φ6 ~ 25 Equipped with a linear guide to achieve accuracy, rigidity and a thin body, and high gripping force due to the double piston method. Synchronous type, asynchronous type, long type A wide variety.
    Operating Temperature Range (℃)  0~60 (no freezing)  Type of Acting  Double acting  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.05  Lubrication  Unnecessary 
    from S$849.90
    Min. 13 days
  24. Air hand NHBDSL series
    KOGANEI Air hand NHBDSL series
    The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ12 to 25 180 degree opening and closing finger type. Ideal for chucking and handling.
    Type of Acting  Double acting 
    from S$299.90
    Min. 12 days
  25. Position Detection Switch Lead Wire (m) Axial Mounting Type
    NKE Position Detection Switch Lead Wire (m) Axial Mounting Type
    Non-contact type magnetic proximity switch.
    Contact Configuration  Non-contact  Load Voltage (V)  DC10~30 
    from S$45.99
    Min. 7 days
  26. Translational hand (C) KH (L) series
    New-Era Translational hand (C) KH (L) series
    Compact and lightweight: Due to the link mechanism, it is compact and lightweight. Easy centering: Because of the parallel movement, centering is easier and more versatile than the rotary movement type. Long life: A ring bearing is used for the sliding part, and it has a long life. Same body dime... Read More
    Operating Temperature Range (℃)  0 to 60 (no freezing)  Maximum Operating Pressure (MPa)  0.7  Type of Acting  Double acting  Withstand Pressure (MPa)  1.05  Suitable Fluid  Air  Minimum Working Pressure (MPa)  0.2  Piping Diameter  M5×0.8  Maximum Operation Frequency (times/min)  120(KHL=80)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 4 days
  27. HLB series thin parallel hand
    CKD HLB series thin parallel hand
    Type of Acting  Double acting 
    from S$489.90
    Min. 9 days
  28. HLA thin parallel hand (bush type)
    Konsei HLA thin parallel hand (bush type)
    Type  Double acting (standard)  Suitable Fluid  Air  Ambient Temperature (℃)  5~60  Port diameter  M5  driving air pressure (MPa)  0.3~0.7 
    from S$279.90
    Min. 18 days
  29. Mini Rotor (R) SR Series
    New-Era Mini Rotor (R) SR Series
    Type  Rotary cylinder  Main Unit Type  Block type 
    from S$229.90
    Min. 42 days
  30. Thin parallel movement type linear hand HP07 series
    New-Era Thin parallel movement type linear hand HP07 series
    Withstand load and moment (high rigidity) High accuracy High repeatability: The adjustment lever stops at a fixed position regardless of the size of the work (repeatability ± 0.01 mm or less) Adjustment lever stop position adjustment long stroke
    Type  hand  Type of Acting  Double acting  Suitable Fluid  Air  Maximum Operation Frequency (times/min)  120  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$649.90
    Min. 112 days
  31. HB one fulcrum hand
    Konsei HB one fulcrum hand
    Suitable Fluid  Air  Ambient Temperature (℃)  5~60  Opening and closing angle (°)  -5~20  driving air pressure (MPa)  0.3~0.7 
    from S$199.90
    Min. 12 days
  32. Air Hand (Parallel Open / Closed Type-Ball Bush Bearing) HFZ Series
    AirTAC Air Hand (Parallel Open / Closed Type-Ball Bush Bearing) HFZ Series
    Suitable Fluid  Air  Ambient and Flowing Fluid Temperature (℃)  -20~70  Built-in magnet availability  Included 
    from S$149.90
    Min. 18 days
  33. CKL powerful chuck
    Konsei CKL powerful chuck
    from S$469.90
    Min. 12 days
  34. FH110 Series Feather Hand
    CKD FH110 Series Feather Hand
    from S$279.90
    Min. 7 days
  35. LHA series linear guide hand
    CKD LHA series linear guide hand
    from S$299.90
    Min. 9 days
  36. HMF series small crab-shaped parallel hand
    CKD HMF series small crab-shaped parallel hand
    Type of Acting  Double acting 
    from S$389.90
    Min. 9 days
  37. RRC Series SELEX Rotary (RRC 63 ~)
    CKD RRC Series SELEX Rotary (RRC 63 ~)
    from S$44.99
    Min. 14 days
  38. BHA small cross roller parallel hand
    Konsei BHA small cross roller parallel hand
    from S$329.90
    Min. 12 days
  39. Air hand Parallel type Linear guide specification With fingers
    KOGANEI Air hand Parallel type Linear guide specification With fingers
    Cylinder diameter Φ8 to 20 finger type, high rigidity air hand with linear guide, ideal for chucking and handling.
    from S$599.90
    Min. 5 days
  40. Mini rotor RS01 series Built-in air cushion
    New-Era Mini rotor RS01 series Built-in air cushion
    Type  Rotary cylinder  Operating Temperature Range (℃)  0 to 60 (no freezing)  Cushioning  Air cushion  Operating Pressure Range (MPa)  0.1~0.7  Type of Acting  Double acting  Withstand Pressure (MPa)  1.05  Suitable Fluid  Air  Piping Diameter  M5×0.8 
    from S$399.90
    Min. 52 days
View : Grid List
Filter

Items 1 - 40 of 488

Set Ascending Direction