Cylinder diameter Φ6 ~ 25 Equipped with a linear guide to achieve accuracy, rigidity and a thin body, and high gripping force due to the double piston method. Synchronous type, asynchronous type, long type A wide variety.
Operating Temperature Range (℃) 0~60 (no freezing) Assured Pressure Resistance (MPa) 1.05 Suitable Fluid Air Type of Acting Double acting Lubrication Unnecessary
Operating Temperature Range (℃) 0 to 60 (no freezing) Operating Pressure Range (MPa) 0.1~0.7 Withstand Pressure (MPa) 1.05 Suitable Fluid Air Cushioning Air cushion Type of Acting Double acting Piping Diameter M5×0.8 Type Rotary cylinder
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ10 to 25 Two cylinders integrated into the table realize high non-rotation accuracy, position accuracy and space saving.
Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.32 Suitable Fluid Air Type of Acting Double piston double acting type Type Sensor type Type of Sign Table fixed type Lubrication Unnecessary Stroke adjustment range (mm) ±10
The energy of compressed air is realized as a concrete force such as linear motion and sway. A compact body with square, one-sided piping that emphasizes space efficiency. Double rack system that realizes no backlash and non-leak.
Operating Pressure Range (MPa) 0.15~0.9 Assured Pressure Resistance (MPa) 1.32
Operating Temperature Range (℃) 0 to 60 (no freezing) Withstand Pressure (MPa) 1.05 Suitable Fluid Air Type of Acting Double acting Piping Diameter M5×0.8 Cushioning Pear Type Rotary cylinder
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ6 to 25 A thin actuator equipped with a linear guide. Achieves high output with twin rods.
allowable moment (N・m) (Mp)2.01、(My)1.6、(Mr)2.01 Dimension Tolerance (mm) 0 to +1 (stroke) Operating Pressure Range (MPa) 0.15~0.7 Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.05 Cylinder Diameter (Φmm) 10 Allowable Loading Capacity (kg) 16.6 (maximum) Suitable Fluid Air Type of Acting Double acting Piping Connection Size M5×0.8 Function Symmetric cylinder Repeatability (mm) ±0.05
Operating Pressure Range (MPa) 0.15~0.9 Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.32 Cylinder Diameter (Φmm) 10 Suitable Fluid Air Type of Acting Double piston double acting type Piping Connection Size M5×0.8 Cushioning None Type of Sign Plate fixed type Type Sensor type Lubrication Unnecessary rod non-rotating accuracy (°) ±0.1 Stroke adjustment range (mm) ±10
The energy of compressed air is realized as a concrete force such as linear motion and sway. Compact, lightweight and easy to install. Make the device compact. Oil-free type with little air leakage and long life.
The energy of compressed air is realized as a concrete force such as linear motion and sway. Achieves high precision, high rigidity, low center of gravity, and thinness by installing a cylinder diameter of Φ10 to 70 cross roller bearing. Smooth termination control with newly developed pressure-re... Read More
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ6 to 25 A thin actuator equipped with a linear guide. Achieves high output with twin rods.
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ6 to 25 A thin actuator equipped with a linear guide. Achieves high output with twin rods.
Dimension Tolerance (mm) 0 to +1 (stroke) Operating Pressure Range (MPa) 0.15~0.7 Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.05 Suitable Fluid Air Function Cylinder with buffer Type of Acting Double acting Piping Connection Size M5×0.8 Repeatability (mm) ±0.05
Operating Temperature Range (℃) 0 to 60 (no freezing) Suitable Fluid Air Type of Acting Double acting Piping Diameter M5×0.8 Type Rotary cylinder Main Unit Type Table type
The energy of compressed air is realized as a concrete force such as linear motion and sway. Lightweight and compact. High accuracy due to the use of bearings. Easy-to-use table type.
Lead Wire Length (mm) 1000 Series Rotary actuator RAT series
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ6 to 25 A thin actuator equipped with a linear guide. Achieves high output with twin rods.
Dimension Tolerance (mm) 0 to +1 (stroke) Operating Pressure Range (MPa) 0.15~0.7 Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.05 Suitable Fluid Air Type of Acting Double acting Piping Connection Size M5×0.8 Function Standard cylinder Repeatability (mm) ±0.05
The energy of compressed air is realized as a concrete force such as linear motion and sway. Achieves high precision, high rigidity, low center of gravity, and thinness by installing a cylinder diameter of Φ10 to 70 cross roller bearing. Smooth termination control with newly developed pressure-re... Read More
The energy of compressed air is realized as a concrete force such as linear motion and sway. A compact body with square, one-sided piping that emphasizes space efficiency. Double rack system that realizes no backlash and non-leak.
The energy of compressed air is realized as a concrete force such as linear motion and sway. Achieves high precision, high rigidity, low center of gravity, and thinness by installing a cylinder diameter of Φ10 to 70 cross roller bearing. Smooth termination control with newly developed pressure-re... Read More
Operating Temperature Range (℃) 0 to 60 (no freezing) Suitable Fluid Air Type of Acting Double acting Piping Diameter M5×0.8 Type Rotary cylinder Main Unit Type Table type
The energy of compressed air is realized as a concrete force such as linear motion and sway. Achieves high accuracy, high rigidity, and high output with a twin rod cylinder and 7 guides on a work table with a cylinder diameter of Φ6 to 25.
Backlash (At the end keep) 1mm MAX. Parallelism (mm) (Running) 0.1 Squareness (mm) 0.1 (tip plate) Operating Pressure Range (MPa) 0.2~0.7 Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.03 Suitable Fluid Air Type of Acting Double acting Piping Connection Size M5×0.8 Cushioning Rubber bumper method Repeatability (mm) ±0.05
The energy of compressed air is realized as a concrete force such as linear motion and sway. Bearings suppress vibration and runout to achieve high accuracy and high rigidity. A shock absorber can also be installed, allowing the system to be designed compactly.
The energy of compressed air is realized as a concrete force such as linear motion and sway. Compact, lightweight and easy to install. Make the device compact. Oil-free type with little air leakage and long life.
<Rotor body> Multi-position stop type (34 position stop) Built-in air cushion type (2 position stop) <High precision table> High-precision, high-rigidity bearing load can be directly mounted <Through hole> Can be used for wiring, etc. <Sensor mounting groove> Two types of ... Read More
Operating Temperature Range (℃) 0 to 60 (no freezing) Withstand Pressure (MPa) 1.05 Suitable Fluid Air Piping Diameter M5×0.8 Type Rotary cylinder Main Unit Type Table type
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ6 ~ 25 Equipped with a linear guide to achieve accuracy, rigidity and a thin body, and high gripping force due to the double piston method. Synchronous type, asynchronous type, long typ... Read More
Operating Temperature Range (℃) 0~60 (no freezing) Assured Pressure Resistance (MPa) 1.05 Suitable Fluid Air Type of Acting Double acting Lubrication Unnecessary
Bearings suppress vibration and runout to achieve high accuracy and high rigidity. A shock absorber can also be installed, allowing the system to be designed compactly.
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ10 to 25 Two cylinders integrated into the table realize high non-rotation accuracy, position accuracy and space saving.
Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.32 Suitable Fluid Air Type of Acting Double piston double acting type Type Standard Type of Sign Table fixed type Lubrication Unnecessary Stroke adjustment range (mm) ±10
<Rotor body> Multi-position stop type (34 position stop) Built-in air cushion type (2 position stop) <High precision table> High-precision and high-rigidity bearing load can be directly mounted <Sensor mounting groove> Two types of sensors can be attached
Operating Temperature Range (℃) 0 to 60 (no freezing) Suitable Fluid Air Type of Acting Double acting Piping Diameter M5×0.8 Type Rotary cylinder Main Unit Type Table type
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ6 to 25 A thin actuator equipped with a linear guide. Achieves high output with twin rods.