Pneumatic Grippers
An air chuck is a pneumatic device used for removing and moving fragile workpieces, stoppers, etc., when the air chuck is attached to the tip and the air expands. Since rubber swells like air balloons by air, it is characterized by being light and easy to attach during normal times. In addition, it can be easily transported because it can be easily broken and easily deformed, such as glass bottles and cans. For this reason, it is often used in factories.
- BRIDGESTONE Air Picker R TypeBy gripping with a balloon method, it touches softly over a wide area, so the work is not scratched. Great for grabbing soft or fragile objects. Since the rubber part swells concentrically, it is possible to grab workpieces of different diameters with one size, and it is possible to reduce setup ... Read MoreMaterial (Rubber) Threaded radial (chloroprene rubber)
- Konsei Open / close confirmation sensor Sensor seriesProgrammable controller onlyVoltage drop (V) (Internal) 4 or less Ambient Temperature (℃) -10~+60 Leakage Current (mA) 1 or less Insulation Resistance 20 MΩ or more at 500 VDC megger Load current (mA) 5~20 Load Voltage (V) DC10~30 Lamp Light-emitting diode (lights up when ON) Type Non-contact Shock Up to 100Gfrom S$39.99Min. 2 days
- KOGANEI Air hand Parallel type Linear guide specificationHigh-rigidity air hand with cylinder diameter Φ8 to 32 linear guide, ideal for chucking and handling.from S$559.90Min. 2 days
- KOGANEI Air hand Parallel type Sliding bearing specificationCylinder diameter Φ10 to 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.from S$299.90Min. 13 days
- Konsei HMF small crab type parallel handType hand driving air pressure (MPa) 0.3~0.7 Ambient Temperature (℃) 5~60 Suitable Fluid Air Repeatability (mm) ±0.1from S$389.90Min. 17 days
- BRIDGESTONE Air GripperBy gripping with a balloon method, it touches softly over a wide area, so the work is not scratched. Great for grabbing soft or fragile objects. Since the rubber part swells concentrically, it is possible to grab workpieces of different diameters with one size, and it is possible to reduce setup ... Read MoreSuitable Air Pressure (MPa) (Maximum) 0.15 Material (Body) Aluminum (anodized) Material (Rubber) Total rubber (chloroprene rubber)
- KOGANEI Air Hand NHBDS Series (Swing Type Double Action Type, 180 ° Open Specification)Ideal for chucking and handling. The robot arm can be easily designed in combination with the cylinder.Allowable Operating Frequency (times / minute) (Maximum) 100 Operating Pressure Range (MPa) 0.2~0.7 Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.0 Suitable Fluid Air Type Double acting Type of Acting Double acting Gripping force Effective (N) /F=M/L×9.0 Offset Angle (°) Open / 90 (± 2.5), Closed / -3 (± 1.5)from S$299.90Min. 7 days
- Konsei HLC Thin Long Stroke Parallel HandType hand driving air pressure (MPa) 0.2~0.7 Ambient Temperature (℃) 5~60 Suitable Fluid Air Repeatability (mm) ±0.03from S$569.90Min. 16 days
- KOGANEI Air hand NHBDS seriesThe energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ8 ~ 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.Type of Acting Normally open single actingfrom S$199.90Min. 8 days
- KOGANEI Air hand Parallel type Cross roller bearing specificationCylinder diameter Φ6 to 25 Finger type with dustproof cover. High rigidity with cross roller. Ideal for chucking and handling.from S$359.90Min. 2 days
- New-Era 180 degree open / close type rotary moving hand HV02E seriesOpening and closing angle 180 °: Since the lever opens in a straight line with 180 ° when opened, it can move laterally without interference between the work and the lever. High gripping force: A strong gripping force can be obtained by the link mechanism (when the lever is parallel).Maximum Operating Pressure (MPa) 0.7 Maximum Operation Frequency (times/min) 100 Stroke (mm) 180 Suitable Fluid Air RoHS directive (corresponding to 10 substances) Correspondence Type of Acting Double acting Type handfrom S$299.90Min. 82 days
- KOGANEI Air Hand NHBDS SeriesThe energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ8 ~ 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.Type of Acting Double actingfrom S$199.90Min. 8 days
- NKE Air chuck parallel square type CHP230 seriesA standard type of parallel chuck that is compact and has a large grip and opening / closing stroke. A dust seal is attached to the sliding part of the rod to prevent dust. For building robot hands and automatic machines that grab objects.Ambient Temperature (℃) 5~60 Air Pressure Range (MPa) 0.3~0.7 Type of Acting Double actingfrom S$399.90Min. 7 days
- Konsei HMB mini one fulcrum handOpening and closing angle (°) -5~20 driving air pressure (MPa) 0.3~0.7 Ambient Temperature (℃) 5~60 Suitable Fluid Air Type hand Repeatability (mm) ±0.03from S$169.90Min. 12 days
- KOGANEI Wide air hand parallel typeCylinder diameter Φ12 to 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.Type of Acting Double actingfrom S$499.90Min. 5 days
- KOGANEI Air hand NHBDSL seriesThe energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ12 to 25 180 degree opening and closing finger type. Ideal for chucking and handling.Type of Acting Double actingfrom S$299.90Min. 12 days
- NKE Position Detection Switch Lead Wire (m) Axial Mounting TypeNon-contact type magnetic proximity switch.Load Voltage (V) DC10~30 Contact Configuration Non-contact Lead Wire (m) 3from S$45.99Min. 6 days
- New-Era Translational hand (C) KH (L) seriesCompact and lightweight: Due to the link mechanism, it is compact and lightweight. Easy centering: Because of the parallel movement, centering is easier and more versatile than the rotary movement type. Long life: A ring bearing is used for the sliding part, and it has a long life. Same body dime... Read MoreOperating Temperature Range (℃) 0 to 60 (no freezing) Minimum Working Pressure (MPa) 0.2 Maximum Operating Pressure (MPa) 0.7 Withstand Pressure (MPa) 1.05 Maximum Operation Frequency (times/min) 120(KHL=80) Suitable Fluid Air RoHS directive (corresponding to 10 substances) Correspondence Type of Acting Double acting Piping Diameter M5×0.8 Type handfrom S$299.90Min. 4 days
- Konsei HLA thin parallel hand (bush type)driving air pressure (MPa) 0.3~0.7 Ambient Temperature (℃) 5~60 Suitable Fluid Air Type hand Port diameter M5 Repeatability (mm) ±0.03from S$279.90Min. 18 days
- New-Era Thin parallel movement type linear hand HP07 seriesWithstand load and moment (high rigidity) High accuracy High repeatability: The adjustment lever stops at a fixed position regardless of the size of the work (repeatability ± 0.01 mm or less) Adjustment lever stop position adjustment long strokeMaximum Operation Frequency (times/min) 120 Suitable Fluid Air RoHS directive (corresponding to 10 substances) Correspondence Type of Acting Double acting Type handfrom S$649.90Min. 112 days
- Konsei HB one fulcrum handOpening and closing angle (°) -5~20 driving air pressure (MPa) 0.3~0.7 Ambient Temperature (℃) 5~60 Suitable Fluid Air Type hand Repeatability (mm) ±0.03from S$199.90Min. 12 days
- AirTAC Air Hand (Parallel Open / Closed Type-Ball Bush Bearing) HFZ SeriesAmbient and Flowing Fluid Temperature (℃) -20~70 Suitable Fluid Air Built-in magnet availability Includedfrom S$149.90Min. 18 days
- KOGANEI Air hand Parallel type Linear guide specification With fingersCylinder diameter Φ8 to 20 finger type, high rigidity air hand with linear guide, ideal for chucking and handling.from S$599.90Min. 5 days
- Konsei BHA small cross roller parallel handType hand Repeatability (mm) ±0.01from S$329.90Min. 12 days
- CKD HMF series small crab-shaped parallel handType of Acting Double actingfrom S$389.90Min. 9 days
- PISCO Claw blankSince the claw blank and the master claw are matched by R, accurate centering is possible. Please process the claw blank according to the shape of the work before use. If you do not need the work stopper, remove it before use. If the claws wear, nitriding is effective. Claw material: Special stai... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$32.99Min. 5 days
- New-Era Translational hand HP03E seriesLong life: Long life because a cross roller bearing is used for the lever sliding part. High grip accuracy: Repeatability is ± 0.01 mm or less due to improved mechanism. Can be mounted from 3 directions: Mounting screws are provided on 3 sides, and the mounting direction can be freely selected.Maximum Operation Frequency (times/min) 180 Suitable Fluid Air Type handfrom S$329.90Min. 82 days
- Konsei HC horizontal parallel handType hand driving air pressure (MPa) 0.3~0.7 Ambient Temperature (℃) 5~60 Suitable Fluid Air Repeatability (mm) ±0.05from S$539.90Min. 12 days
- PISCO Closed chuck series Floating panel mount type Chuck: ParallelFor K type claws, prepare a raw claw blank. Because of R alignment, there is no misalignment and it can be installed with a single screw. Stable chucking is possible with the work stopper. With floating, the work stopper can be used more effectively and damage due to bumping is prevented. (Claw s... Read MoreOperating Temperature Range (℃) 0 to 60 (antifreeze) Operating Pressure Range (MPa) 0.2~0.7 RoHS directive (corresponding to 10 substances) Correspondence Lubrication Unnecessaryfrom S$169.90Min. 15 days
- Konsei Small crab type parallel hand HMF seriesCompact, lightweight and compact. The overall height is low and the limited space can be used effectively. The body is a simple and compact design. Powerful gripping force. The double piston mechanism realizes a powerful gripping force. Supports large and small workpieces with a long stroke. The ... Read Moredriving air pressure (MPa) 0.3~0.7 Ambient Temperature (℃) 5~60 Suitable Fluid Air Type hand Repeatability (mm) ±0.1from S$399.90Min. 12 days
- CKD BHA-LN Series Hand with Linear Nome SensorType of Acting Double actingfrom S$349.90Min. 10 days
- New-Era Rotary moving hand VH seriesWide variety of models: Due to growing demand for mini-hands, the VH series also has large hand inner diameters of Φ40 and Φ50. Easy maintenance: The VH series is designed based on a space cylinder, so it is easy to disassemble and repair. Weight reduction: Many of the main parts are made of alum... Read MoreOperation Ambient Temperature (℃) 0 to 60 (no freezing) Maximum Operating Pressure (MPa) 0.7 Withstand Pressure (MPa) 1.05 Suitable Fluid Air RoHS directive (corresponding to 10 substances) Correspondence Type handfrom S$359.90Min. 4 days