All Category

Parallel Grippers

View : Grid List
Filter

Items 1 - 40 of 281

Set Ascending Direction
  1. Air hand Parallel type Linear guide specification
    KOGANEI Air hand Parallel type Linear guide specification
    High-rigidity air hand with cylinder diameter Φ8 to 32 linear guide, ideal for chucking and handling.
    from S$399.90
    Min. 2 days
  2. Air hand Parallel type Sliding bearing specification
    KOGANEI Air hand Parallel type Sliding bearing specification
    Cylinder diameter Φ10 to 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
    from S$229.90
    Min. 13 days
  3. HMF small crab type parallel hand
    Konsei HMF small crab type parallel hand
    Type  hand  driving air pressure (MPa)  0.3~0.7  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Repeatability (mm)  ±0.1 
    from S$389.90
    Min. 17 days
  4. HLC Thin Long Stroke Parallel Hand
    Konsei HLC Thin Long Stroke Parallel Hand
    Type  hand  driving air pressure (MPa)  0.2~0.7  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Repeatability (mm)  ±0.03 
    from S$569.90
    Min. 17 days
  5. Air hand Parallel type Cross roller bearing specification
    KOGANEI Air hand Parallel type Cross roller bearing specification
    Cylinder diameter Φ6 to 25 Finger type with dustproof cover. High rigidity with cross roller. Ideal for chucking and handling.
    from S$259.90
    Min. 2 days
  6. 180 degree open / close type rotary moving hand HV02E series
    New-Era 180 degree open / close type rotary moving hand HV02E series
    Opening and closing angle 180 °: Since the lever opens in a straight line with 180 ° when opened, it can move laterally without interference between the work and the lever. High gripping force: A strong gripping force can be obtained by the link mechanism (when the lever is parallel).
    Maximum Operating Pressure (MPa)  0.7  Maximum Operation Frequency (times/min)  100  Stroke (mm)  180  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  Double acting  Type  hand 
    from S$299.90
    Min. 82 days
  7. Air chuck parallel square type CHP230 series
    NKE Air chuck parallel square type CHP230 series
    A standard type of parallel chuck that is compact and has a large grip and opening / closing stroke. A dust seal is attached to the sliding part of the rod to prevent dust. For building robot hands and automatic machines that grab objects.
    Ambient Temperature (℃)  5~60  Air Pressure Range (MPa)  0.3~0.7  Type of Acting  Double acting 
    from S$399.90
    Min. 7 days
  8. HMB mini one fulcrum hand
    Konsei HMB mini one fulcrum hand
    Opening and closing angle (°)  -5~20  driving air pressure (MPa)  0.3~0.7  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type  hand  Repeatability (mm)  ±0.03 
    from S$169.90
    Min. 12 days
  9. Wide air hand parallel type
    KOGANEI Wide air hand parallel type
    Cylinder diameter Φ12 to 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
    Type of Acting  Double acting 
    from S$389.90
    Min. 5 days
  10. Translational hand (C) KH (L) series
    New-Era Translational hand (C) KH (L) series
    Compact and lightweight: Due to the link mechanism, it is compact and lightweight. Easy centering: Because of the parallel movement, centering is easier and more versatile than the rotary movement type. Long life: A ring bearing is used for the sliding part, and it has a long life. Same body dime... Read More
    Operating Temperature Range (℃)  0 to 60 (no freezing)  Minimum Working Pressure (MPa)  0.2  Maximum Operating Pressure (MPa)  0.7  Withstand Pressure (MPa)  1.05  Maximum Operation Frequency (times/min)  120(KHL=80)  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  Double acting  Piping Diameter  M5×0.8  Type  hand 
    from S$299.90
    Min. 4 days
  11. HLB series thin parallel hand
    CKD HLB series thin parallel hand
    Type of Acting  Double acting 
    from S$489.90
    Min. 9 days
  12. HLA thin parallel hand (bush type)
    Konsei HLA thin parallel hand (bush type)
    driving air pressure (MPa)  0.3~0.7  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type  hand  Port diameter  M5  Repeatability (mm)  ±0.03 
    from S$279.90
    Min. 18 days
  13. Thin parallel movement type linear hand HP07 series
    New-Era Thin parallel movement type linear hand HP07 series
    Withstand load and moment (high rigidity) High accuracy High repeatability: The adjustment lever stops at a fixed position regardless of the size of the work (repeatability ± 0.01 mm or less) Adjustment lever stop position adjustment long stroke
    Maximum Operation Frequency (times/min)  120  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  Double acting  Type  hand 
    from S$649.90
    Min. 112 days
  14. HB one fulcrum hand
    Konsei HB one fulcrum hand
    Opening and closing angle (°)  -5~20  driving air pressure (MPa)  0.3~0.7  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type  hand  Repeatability (mm)  ±0.03 
    from S$199.90
    Min. 12 days
  15. Air Hand (Parallel Open / Closed Type-Ball Bush Bearing) HFZ Series
    AirTAC Air Hand (Parallel Open / Closed Type-Ball Bush Bearing) HFZ Series
    Ambient and Flowing Fluid Temperature (℃)  -20~70  Suitable Fluid  Air  Built-in magnet availability  Included 
    from S$149.90
    Min. 18 days
  16. CKL powerful chuck
    Konsei CKL powerful chuck
    from S$469.90
    Min. 12 days
  17. LHA series linear guide hand
    CKD LHA series linear guide hand
    from S$299.90
    Min. 9 days
  18. FH110 Series Feather Hand
    CKD FH110 Series Feather Hand
    from S$289.90
    Min. 8 days
  19. HMF series small crab-shaped parallel hand
    CKD HMF series small crab-shaped parallel hand
    Type of Acting  Double acting 
    from S$389.90
    Min. 9 days
  20. BHA small cross roller parallel hand
    Konsei BHA small cross roller parallel hand
    Type  hand  Repeatability (mm)  ±0.01 
    from S$329.90
    Min. 12 days
  21. Air hand Parallel type Linear guide specification With fingers
    KOGANEI Air hand Parallel type Linear guide specification With fingers
    Cylinder diameter Φ8 to 20 finger type, high rigidity air hand with linear guide, ideal for chucking and handling.
    from S$459.90
    Min. 5 days
  22. Parallel displacement linear hand HP04L series (long stroke type)
    New-Era Parallel displacement linear hand HP04L series (long stroke type)
    Approximately twice the stroke compared to the standard type: The overall length is almost the same as the standard type, and the stroke is approximately doubled. Excellent centering accuracy: ± 0.07 mm or less. Uses a linear guide. Withstand load and moment (high rigidity). High accuracy (repeti... Read More
    Maximum Operation Frequency (times/min)  120  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  Double acting  Type  hand 
    from S$489.90
    Min. 4 days
  23. Translational hand HP03E series
    New-Era Translational hand HP03E series
    Long life: Long life because a cross roller bearing is used for the lever sliding part. High grip accuracy: Repeatability is ± 0.01 mm or less due to improved mechanism. Can be mounted from 3 directions: Mounting screws are provided on 3 sides, and the mounting direction can be freely selected.
    Maximum Operation Frequency (times/min)  180  Suitable Fluid  Air  Type  hand 
    from S$329.90
    Min. 82 days
  24. HC horizontal parallel hand
    Konsei HC horizontal parallel hand
    Type  hand  driving air pressure (MPa)  0.3~0.7  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Repeatability (mm)  ±0.05 
    from S$539.90
    Min. 12 days
  25. Closed chuck series Floating panel mount type Chuck: Parallel
    PISCO Closed chuck series Floating panel mount type Chuck: Parallel
    For K type claws, prepare a raw claw blank. Because of R alignment, there is no misalignment and it can be installed with a single screw. Stable chucking is possible with the work stopper. With floating, the work stopper can be used more effectively and damage due to bumping is prevented. (Claw s... Read More
    Operating Temperature Range (℃)  0 to 60 (antifreeze)  Operating Pressure Range (MPa)  0.2~0.7  RoHS directive (corresponding to 10 substances)  Correspondence  Lubrication  Unnecessary 
    from S$169.90
    Min. 15 days
  26. Small crab type parallel hand HMF series
    Konsei Small crab type parallel hand HMF series
    Compact, lightweight and compact. The overall height is low and the limited space can be used effectively. The body is a simple and compact design. Powerful gripping force. The double piston mechanism realizes a powerful gripping force. Supports large and small workpieces with a long stroke. The ... Read More
    driving air pressure (MPa)  0.3~0.7  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type  hand  Repeatability (mm)  ±0.1 
    from S$399.90
    Min. 13 days
  27. Rotary moving hand VH series
    New-Era Rotary moving hand VH series
    Wide variety of models: Due to growing demand for mini-hands, the VH series also has large hand inner diameters of Φ40 and Φ50. Easy maintenance: The VH series is designed based on a space cylinder, so it is easy to disassemble and repair. Weight reduction: Many of the main parts are made of alum... Read More
    Operation Ambient Temperature (℃)  0 to 60 (no freezing)  Maximum Operating Pressure (MPa)  0.7  Withstand Pressure (MPa)  1.05  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type  hand 
    from S$359.90
    Min. 4 days
  28. BHA-LN Series Hand with Linear Nome Sensor
    CKD BHA-LN Series Hand with Linear Nome Sensor
    Type of Acting  Double acting 
    from S$349.90
    Min. 10 days
  29. BHE Series Centering Hand
    CKD BHE Series Centering Hand
    Type of Acting  Double acting 
    from S$459.90
    Min. 16 days
  30. HF crab type parallel hand
    Konsei HF crab type parallel hand
    driving air pressure (MPa)  0.3~0.7  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type  hand  Repeatability (mm)  ±0.03 
    from S$779.90
    Min. 12 days
  31. HLC Series Thin Long Stroke Parallel Hand
    CKD HLC Series Thin Long Stroke Parallel Hand
    Type of Acting  Double acting 
    from S$579.90
    Min. 12 days
  32. HMA mini parallel hand
    Konsei HMA mini parallel hand
    driving air pressure (MPa)  0.3~0.7  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type  hand  Repeatability (mm)  ±0.03 
    from S$279.90
    Min. 12 days
  33. CKA ・ CKB ・ CKD Thin chuck
    Konsei CKA ・ CKB ・ CKD Thin chuck
    from S$389.90
    Min. 12 days
  34. Thin long stroke parallel hand HLC series
    Konsei Thin long stroke parallel hand HLC series
    Thin long stroke of linear guide. It is thin and has a large opening and closing stroke. Thin and high torque double piston system. Durability is improved by adopting a linear guide. High rigidity due to the long guide pitch of the linear guide. Easy-to-install front through hole
    driving air pressure (MPa)  0.2~0.7  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type  hand  Repeatability (mm)  ±0.03 
    from S$589.90
    Min. 153 days
  35. HD wide-angle hand
    Konsei HD wide-angle hand
    driving air pressure (MPa)  0.3~0.7  Opening and closing angle (°)  0~180  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type  hand 
    from S$639.90
    Min. 12 days
  36. Silky chuck (parallel open / close type)
    TAIYO Silky chuck (parallel open / close type)
    from S$539.90
    Min. 7 days
  37. HAP series parallel hand
    CKD HAP series parallel hand
    from S$7.99
    Min. 10 days
  38. LHA Series Linear Guide Hand with Rubber Cover
    CKD LHA Series Linear Guide Hand with Rubber Cover
    from S$86.99
    Min. 10 days
  39. CKL2 series powerful chuck
    CKD CKL2 series powerful chuck
    from S$579.90
    Min. 10 days
  40. Air chuck parallel square type CH10 series
    NKE Air chuck parallel square type CH10 series
    A compact parallel chuck with a large opening / closing stroke. For building robot hands and automatic machines that grab objects.
    Air Pressure Range (MPa)  0.3~0.7  Ambient Temperature (℃)  5~60  Type of Acting  Double acting 
    from S$459.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 281

Set Ascending Direction