The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ8 ~ 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ8 ~ 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ12 to 25 180 degree opening and closing finger type. Ideal for chucking and handling.
Since the claw blank and the master claw are matched by R, accurate centering is possible. Please process the claw blank according to the shape of the work before use. If you do not need the work stopper, remove it before use. If the claws wear, nitriding is effective. Claw material: Special stai... Read More
RoHS directive (corresponding to 10 substances) Correspondence
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ12 to 20 180 degree opening and closing type. High precision and high rigidity due to the adoption of thrust bearings. Ideal for escaping work.
For K type claws, prepare a raw claw blank. Because of R alignment, there is no misalignment and it can be installed with a single screw. Stable chucking is possible with the work stopper. With floating, the work stopper can be used more effectively and damage due to bumping is prevented. (Claw s... Read More
Operating Temperature Range (℃) 0 to 60 (antifreeze) Operating Pressure Range (MPa) 0.2~0.7 RoHS directive (corresponding to 10 substances) Correspondence Mounting Holder shape: Panel mount type Lubrication Unnecessary
Ambient and Flowing Fluid Temperature (℃) -20~70 Suitable Fluid Air RoHS directive (corresponding to 10 substances) Correspondence Built-in magnet availability Included
The energy of compressed air is realized as a concrete force such as linear motion and sway. High-rigidity air hand with cylinder diameter Φ6 to 50 linear guide, ideal for chucking and handling.
For K type claws, prepare a raw claw blank. Because of R alignment, there is no misalignment and it can be installed with a single screw. Stable chucking is possible with the work stopper. With floating, the work stopper can be used more effectively and damage due to bumping is prevented. (Claw s... Read More
Operating Temperature Range (℃) 0 to 60 (antifreeze) Operating Pressure Range (MPa) 0.2~0.7 RoHS directive (corresponding to 10 substances) Correspondence Lubrication Unnecessary
Operating Temperature Range (℃) 0 to 60 (antifreeze) Operating Pressure Range (MPa) 0.2~0.7 RoHS directive (corresponding to 10 substances) Correspondence Mounting Holder shape: Shank type Operation Single acting open chuck (normally open) Lubrication Unnecessary
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ10 to 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
Operating Temperature Range (℃) 0 to 60 (antifreeze) Operating Pressure Range (MPa) 0.2~0.7 RoHS directive (corresponding to 10 substances) Correspondence Operation Single acting open chuck (normally open) Lubrication Unnecessary
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ8 ~ 20 Finger type with dustproof cover. High-rigidity air hand with linear guide, ideal for chucking and handling.
Cylinder Diameter (Φmm) 16 Type of Acting Double acting Open / close stroke (mm) 10
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ10 to 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
Type of Acting Normally open single acting Open / close stroke (mm) 8 Cylinder Diameter (Φmm) 16
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ6 to 25 Finger type with dustproof cover. High rigidity with cross roller. Ideal for chucking and handling.
For K type claws, prepare a raw claw blank. Because of R alignment, there is no misalignment and it can be installed with a single screw. Stable chucking is possible with the work stopper. With floating, the work stopper can be used more effectively and damage due to bumping is prevented. (Claw s... Read More
Operating Temperature Range (℃) 0 to 60 (antifreeze) Operating Pressure Range (MPa) 0.2~0.7 RoHS directive (corresponding to 10 substances) Correspondence Lubrication Unnecessary
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ10 to 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
Type of Acting Normally open single acting Open / close stroke (mm) 14 Cylinder Diameter (Φmm) 25
The energy of compressed air is realized as a concrete force such as linear motion and sway. High-rigidity air hand with cylinder diameter Φ8 to 20 linear guide, ideal for chucking and handling.
The energy of compressed air is realized as a concrete force such as linear motion and sway. High-rigidity air hand with cylinder diameter Φ6 to 50 linear guide, ideal for chucking and handling.
Operating Temperature Range (℃) 0 to 60 (antifreeze) Operating Pressure Range (MPa) 0.2~0.7 RoHS directive (corresponding to 10 substances) Correspondence Operation Single acting open chuck (normally open) Lubrication Unnecessary
Since the claw blank and the master claw are matched by R, accurate centering is possible. Please process the claw blank according to the shape of the work before use. If you do not need the work stopper, remove it before use. If the claws wear, nitriding is effective. Claw material: Special stai... Read More
Dimension T (mm) - RoHS directive (corresponding to 10 substances) Correspondence
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ8 to 20 finger type, high rigidity air hand with linear guide, ideal for chucking and handling.
For K type claws, prepare a raw claw blank. Because of R alignment, there is no misalignment and it can be installed with a single screw. Stable chucking is possible with the work stopper. With floating, the work stopper can be used more effectively and damage due to bumping is prevented. (Claw s... Read More
Operating Temperature Range (℃) 0 to 60 (antifreeze) Operating Pressure Range (MPa) 0.2~0.7 RoHS directive (corresponding to 10 substances) Correspondence Mounting Holder shape: Shank type Lubrication Unnecessary
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ10 to 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
Dimension D (mm) 10 Dimension A (mm) 15 Dimension B (mm) 15 Dimension C (mm) 3
Operating Temperature Range (℃) 0 to 60 (antifreeze) Operating Pressure Range (MPa) 0.2~0.7 RoHS directive (corresponding to 10 substances) Correspondence Operation Single acting open chuck (normally open) Lubrication Unnecessary
The energy of compressed air is realized as a concrete force such as linear motion and sway. High-rigidity air hand with cylinder diameter Φ6 to 50 linear guide, ideal for chucking and handling.
Operating Temperature Range (℃) 0 to 60 (antifreeze) Operating Pressure Range (MPa) 0.2~0.7 RoHS directive (corresponding to 10 substances) Correspondence Operation Single acting open chuck (normally open) Lubrication Unnecessary
Ambient and Flowing Fluid Temperature (℃) -20~70 Operating Pressure Range (MPa) 0.15~0.7 Suitable Fluid Air RoHS directive (corresponding to 10 substances) Correspondence Type of Acting Double acting Built-in magnet availability Included
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ10 to 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
Type of Acting Normally open single acting Open / close stroke (mm) 12 Cylinder Diameter (Φmm) 20
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ6 to 25 Finger type with dustproof cover. High rigidity with cross roller. Ideal for chucking and handling.
Operating Temperature Range (℃) 0 to 60 (antifreeze) Operating Pressure Range (MPa) 0.2~0.7 RoHS directive (corresponding to 10 substances) Correspondence Mounting Holder shape: Panel mount type Operation Single acting open chuck (normally open) Lubrication Unnecessary
The energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ10 to 25 Ideal for chucking and handling. By combining with a cylinder, you can easily design a robot arm.
Storage Temperature Range (℃) -10~70 Ambient Temperature (℃) 0~60 Response Time 1ms(MAX.) Shock Resistance (m/s2) 294.2 (non-repeating) Vibration Resistance (m/s 2) 88.3 (double amplitude 1.5mm, 10-55Hz) Operation Indicator Lamp Red LED indicator lights when ON