All Category

Air Grippers with Plastic Tip

View : Grid List
Filter

7 Item(s)

Set Ascending Direction
  1. Air Picker R Type
    BRIDGESTONE Air Picker R Type
    By gripping with a balloon method, it touches softly over a wide area, so the work is not scratched. Great for grabbing soft or fragile objects. Since the rubber part swells concentrically, it is possible to grab workpieces of different diameters with one size, and it is possible to reduce setup ... Read More
    Material (Rubber)  Threaded radial (chloroprene rubber) 
    Rating:
    70%
    from S$129.90
    Min. 2 days
  2. Air picker
    BRIDGESTONE Air picker
    from S$379.90
    Min. 2 days
  3. Air Gripper
    BRIDGESTONE Air Gripper
    By gripping with a balloon method, it touches softly over a wide area, so the work is not scratched. Great for grabbing soft or fragile objects. Since the rubber part swells concentrically, it is possible to grab workpieces of different diameters with one size, and it is possible to reduce setup ... Read More
    Suitable Air Pressure (MPa)  (Maximum) 0.15  Material (Body)  Aluminum (anodized)  Material (Rubber)  Total rubber (chloroprene rubber) 
    Rating:
    100%
    from S$489.90
    Min. 2 days
  4. Rubber hand
    KOGANEI Rubber hand
    The energy of compressed air is realized as a concrete force such as linear motion and sway. A grip type that inflates rubber and grips the outer diameter of the work. A pick type that grips the inner diameter is available.
    Operating Temperature Range (℃)  0~50  Suitable Fluid  Air 
    Rating:
    80%
    from S$119.90
    Min. 8 days
  5. Silicon air picker
    BRIDGESTONE Silicon air picker
    from S$749.90
    Min. 43 days
  6. Rubber hand
    KOGANEI Rubber hand
    The energy of compressed air is realized as a concrete force such as linear motion and sway. A grip type that inflates rubber and grips the outer diameter of the work. A pick type that grips the inner diameter is available.
    Suitable Air Pressure (kPa)  (Maximum) 0.15  Assured Pressure Resistance (MPa)  0.2  Operating Temperature Range (℃)  0~50  Suitable Fluid  Air  Material (Body)  Aluminum  Rubber shape  Total rubber (chloroprene rubber) 
    from S$399.90
    Min. 8 days
  7. Air gripper
    BRIDGESTONE Air gripper
    Discontinued
View : Grid List
Filter

7 Item(s)

Set Ascending Direction