All Category

Auto Drain Valves / Differential Pressure Gauges

View : Grid List
Filter

20 Item(s)

Set Ascending Direction
  1. Auto Drain Trap
    Orion Machinery Auto Drain Trap
    Drain without air loss
    Operating Temperature Range (℃)  2~60  Suitable Fluid  Compressed air  Drain Discharge  Float type  Auto Drain Specification  auto drain 
    Rating:
    87%
    from S$199.90
    Min. 2 days
  2. Auto Drain Trap
    Orion Machinery Auto Drain Trap
    Variable drainage interval
    Operating Pressure Range (MPa)  0.29~0.98 (gauge pressure)  Maximum Discharge (L/time)  0.3 (air only)  Maximum Operating Pressure (MPa)  0.98  Mass (kg)  1.7  Outlet Pipe Diameter  1/2  Intake Pipe Diameter  1/2  Length (mm)  198  Operating Temperature Range (℃)  2~60  Maximum Flow Rate (L/min) (ANR)  7.5  Outer Diameter (Φmm)  86  Suitable Fluid  Compressed air  Drain Discharge  Disc type  Intake Fitting Size  Rc  Outlet Fitting Size  Rc  Auto Drain Specification  auto drain 
    Rating:
    90%
    from S$219.90
    Min. 2 days
  3. Multi series auto drain
    KOGANEI Multi series auto drain
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. Auto drain that can be installed in the multi-series FRL. Automatically drains the drain accumulated in the bowl. In addition to the 3-piece set of filter, regulat... Read More
    Auto Drain Specification  auto drain 
    from S$69.99
    Min. 2 days
  4. iB-Cyclone Auto Drain Type Drain Cock Specification / Normal Open Type with Bracket
    KOGANEI iB-Cyclone Auto Drain Type Drain Cock Specification / Normal Open Type with Bracket
    Compared to equivalent equipment, the volume ratio is 1/2 and the water separation rate is 99% or more. A high-speed cyclone type moisture separator with thorough centrifugal separation know-how. Achieves maintenance-free by not using elements. NO type and NC type can be selected for the auto dra... Read More
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Suitable Fluid  Air (Air not containing oil or solids)  Material (Main Unit)  Aluminum alloy die casting  Drain cock  Auto drain type drain cock NO type  Bracket  Compliant  Material (Bowl)  Polycarbonate  Intake Fitting Size  Rc  Outlet Fitting Size  Rc  Material (bracket)  Steel sheet (electroless nickel plating)  Specification  Water separation rate 99% or more  Auto Drain Specification  auto drain 
    Rating:
    100%
    from S$129.90
    Min. 6 days
  5. Ball valve for auto drain trap
    Orion Machinery Ball valve for auto drain trap
    Specification  Ball valve 
    from S$25.99
    Min. 2 days
  6. iB-Cyclone Auto drain type drain cock specification / Normally open type
    KOGANEI iB-Cyclone Auto drain type drain cock specification / Normally open type
    Compared to equivalent equipment, the volume ratio is 1/2 and the water separation rate is 99% or more. A high-speed cyclone type moisture separator with thorough centrifugal separation know-how. Achieves maintenance-free by not using elements. NO type and NC type can be selected for the auto dra... Read More
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Suitable Fluid  Air (Air not containing oil or solids)  Material (Main Unit)  Aluminum alloy die casting  Drain cock  Auto drain type drain cock NO type  Bracket  None  Material (Bowl)  Polycarbonate  Outlet Fitting Size  Rc  Intake Fitting Size  Rc  Material (bracket)  Steel sheet (electroless nickel plating)  Specification  Water separation rate 99% or more  Auto Drain Specification  auto drain 
    from S$119.90
    Min. 5 days
  7. iB-Cyclone Auto drain type drain cock specification / Normally closed type
    KOGANEI iB-Cyclone Auto drain type drain cock specification / Normally closed type
    Compared to equivalent equipment, the volume ratio is 1/2 and the water separation rate is 99% or more. A high-speed cyclone type moisture separator with thorough centrifugal separation know-how. Achieves maintenance-free by not using elements. NO type and NC type can be selected for the auto dra... Read More
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Suitable Fluid  Air (Air not containing oil or solids)  Material (Main Unit)  Aluminum alloy die casting  Drain cock  Auto drain type drain cock NC type  Bracket  None  Material (Bowl)  Polycarbonate  Outlet Fitting Size  Rc  Intake Fitting Size  Rc  Material (bracket)  Steel sheet (electroless nickel plating)  Specification  Water separation rate 99% or more  Auto Drain Specification  auto drain 
    Rating:
    80%
    from S$119.90
    Min. 5 days
  8. iB-Cyclone Auto drain type drain cock specification / Normally closed type With bracket
    KOGANEI iB-Cyclone Auto drain type drain cock specification / Normally closed type With bracket
    Compared to equivalent equipment, the volume ratio is 1/2 and the water separation rate is 99% or more. A high-speed cyclone type moisture separator with thorough centrifugal separation know-how. Achieves maintenance-free by not using elements. NO type and NC type can be selected for the auto dra... Read More
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Suitable Fluid  Air (Air not containing oil or solids)  Material (Main Unit)  Aluminum alloy die casting  Drain cock  Auto drain type drain cock NC type  Bracket  Compliant  Material (Bowl)  Polycarbonate  Intake Fitting Size  Rc  Outlet Fitting Size  Rc  Material (bracket)  Steel sheet (electroless nickel plating)  Specification  Water separation rate 99% or more  Auto Drain Specification  auto drain 
    from S$129.90
    Min. 6 days
  9. AC100V / Rc1 / 2 ”[Ball valve type] Timer drain valve
    ESCO AC100V / Rc1 / 2 ”[Ball valve type] Timer drain valve
    Ideal for discharging heavy drains under tanks, large air dryers, centralized piping, etc.
    Power Consumption  Constant: 0.4W, Operating: 8W  Operating Pressure (MPa)  0/0.98  Size  121(W)×120(D)×118(H)mm  Ambient Temperature  0/50℃  Rated Voltage  AC100V  Mounting Screw  Rc1/2” 
    from S$779.90
    Min. 4 days
  10. FRL auto drain
    TAIYO FRL auto drain
    Type  Conditioning equipment 
    from S$53.99
    Min. 23 days
  11. Differential pressure gauge
    KOGANEI Differential pressure gauge
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. Differential pressure gauge installed to check the life of elements such as sub-line filters.
    Operating Pressure Range (MPa)  0~0.97  Outer Diameter (Φmm)  40  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Piping Connection Size  R1/4 
    from S$169.90
    Min. 10 days
  12. Auto drain trap + motor valve type
    Orion Machinery Auto drain trap + motor valve type
    from S$699.90
    Min. 5 days
  13. AC200V / Rc1 / 2 ”[Ball valve type] Timer drain valve
    ESCO AC200V / Rc1 / 2 ”[Ball valve type] Timer drain valve
    Ideal for discharging heavy drains under tanks, large air dryers, centralized piping, etc.
    Size  121(W)×120(D)×118(H)mm  Operating Pressure (MPa)  0/0.98  Power Consumption  Constant: 0.6W, Operating: 8.2W  Ambient Temperature  0/50℃  Mounting Screw  Rc1/2”  Rated Voltage  AC200V 
    from S$779.90
    Min. 4 days
  14. Auto drain discharger single phase 100V
    ANEST IWATA Auto drain discharger single phase 100V
    There is no wasteful air release and it is excellent in energy saving. Since the drain does not contain mineral oil, if you use it together with an oil-free compressor that can be drained into the sewage as it is, the drain treatment is perfect.
    Mass (kg)  1.6  Temperature Range (℃)  (Drain water) 1-60  Ambient Temperature (℃)  2~40  Operating Pressure Range (MPa)  0.2~1.6  Trusco Part No.  455-7611 
    Discontinued
  15. Auto drain discharger single phase 100V
    ANEST IWATA Auto drain discharger single phase 100V
    There is no wasteful air release and it is excellent in energy saving. Since the drain does not contain mineral oil, if you use it together with an oil-free compressor that can be drained into the sewage as it is, the drain treatment is perfect.
    Trusco Part No.  455-7603  Mass (kg)  1.6  Ambient Temperature (℃)  2~40  Operating Pressure Range (MPa)  0.2~1.6  Temperature Range (℃)  (Drain water) 1-60 
    Discontinued
  16. Auto drain trap
    TAIYO Auto drain trap
    Discontinued
  17. Auto drain discharger single phase 100V
    ANEST IWATA Auto drain discharger single phase 100V
    There is no wasteful air release and it is excellent in energy saving. Since the drain does not contain mineral oil, if you use it together with an oil-free compressor that can be drained into the sewage as it is, the drain treatment is perfect.
    Temperature Range (℃)  (Drain water) 1-60  Trusco Part No.  455-7646  Mass (kg)  1.6  Operating Pressure Range (MPa)  0.2~1.6  Ambient Temperature (℃)  2~40 
    Discontinued
  18. Auto drain discharger single phase 100V
    ANEST IWATA Auto drain discharger single phase 100V
    There is no wasteful air release and it is excellent in energy saving. Since the drain does not contain mineral oil, if you use it together with an oil-free compressor that can be drained into the sewage as it is, the drain treatment is perfect.
    Mass (kg)  1.6  Ambient Temperature (℃)  2~40  Trusco Part No.  455-7638  Temperature Range (℃)  (Drain water) 1-60  Operating Pressure Range (MPa)  0.2~1.6 
    Discontinued
  19. Auto drain discharger single phase 100V
    ANEST IWATA Auto drain discharger single phase 100V
    There is no wasteful air release and it is excellent in energy saving. Since the drain does not contain mineral oil, if you use it together with an oil-free compressor that can be drained into the sewage as it is, the drain treatment is perfect.
    Trusco Part No.  455-7620  Ambient Temperature (℃)  2~40  Mass (kg)  1.6  Operating Pressure Range (MPa)  0.2~1.6  Temperature Range (℃)  (Drain water) 1-60 
    Discontinued
  20. Auto drain
    CONVUM (Myotoku) Auto drain
    Attach to the piping terminal and remove the drain.
    Mass (kg)  0.8  Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Height (mm)  170  Trusco Part No.  406-7321  Fluid Temperature (℃)  5~60°  Width (mm)  72  Length (mm)  72  Connector Diameter  Rc1/2 
    Discontinued
View : Grid List
Filter

20 Item(s)

Set Ascending Direction