All Category

Air Dryers

View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction
  1. FSL Series Inline Filter
    CKD FSL Series Inline Filter
    from S$22.99
    Min. 2 days
  2. Separate dryer
    Orion Machinery Separate dryer
    Operating Pressure Range (MPa)  0.1~0.98  Mass (kg)  1.1  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Air Inlet / Outlet Connection  Rc1/2  Drain Hole Diameter  Rc1/4 
    from S$649.90
    Min. 2 days
  3. 4001 Series Manual Air Dryer (desiccant type)
    CKD 4001 Series Manual Air Dryer (desiccant type)
    from S$469.90
    Min. 17 days
  4. Super jet heat (hot air generator) SJ series temperature controller
    NIHON SEIKI Super jet heat (hot air generator) SJ series temperature controller
    You can easily adjust the hot air temperature just by turning the knob. A temperature controller dedicated to hot air heaters (SJ series). * Be sure to pass compressed air through the heater before energizing.
    Dimensions, Width W x Depth D x Height H (mm)  100×155×65  Voltage (V)  Single phase 100  Current (A)  11  Mass (g)  700  Trusco Part No.  412-1279 
    from S$439.90
    Min. 2 days
  5. Electronic Dehumidifier
    AS ONE Electronic Dehumidifier
    Power Input (V)  AC100(50/60Hz) 
    from S$1,999.00
    Min. 4 days
  6. HD series desiccant air dryer
    CKD HD series desiccant air dryer
    from S$4.69
    Min. 14 days
  7. SU series polymer membrane air dryer
    CKD SU series polymer membrane air dryer
    from S$1,399.00
    Min. 17 days
  8. Low Dew Point Air Dryer
    IAC Low Dew Point Air Dryer
    It can be used with a small compressor (small flow rate). Suitable for preventing condensation. It is used as a substitute for nitrogen gas. It can be used continuously by the self-regeneration method. There is no need to replace the desiccant and it is maintenance-free.
    Filtration Accuracy (μm)  0.01  Inlet Pressure (MPa)  0.4~0.9  Power Consumption (W)  Connector Diameter  1/4PT  Dimension (mm)  380×300×595  Power Supply  AC100V 50/60Hz  Mass (kg)  About 12.5  Specification  With dew point measurement certificate 
    from S$4,999.00
    Min. 25 days
  9. Super jet heat (hot air generator) SJ series stand bracket
    NIHON SEIKI Super jet heat (hot air generator) SJ series stand bracket
    Easy to install and can be adjusted to a flexible angle. A stand exclusively for hot air heaters (SJ series).
    Trusco Part No.  412-1236  Mass (g)  350  Height (mm)  300 
    from S$199.90
    Min. 3 days
  10. Bypass piping set assembly
    Orion Machinery Bypass piping set assembly
    from S$249.90
    Min. 7 days
  11. Refrigeration air dryer
    NIHON SEIKI Refrigeration air dryer
    A tube-in-tube type cooler enables a dew point of 4 ° C under pressure. Uses R-134a that does not destroy the ozone layer. Removal of moisture contained in compressed air.
    Air Pressure (MPa)  (Entrance) 0.7  Maximum Operating Pressure (MPa)  1.0  Outlet Air Pressure Dew Point (℃)  10  Ambient Temperature (℃)  32  Inlet Air Temperature (℃)  35 
    from S$1,999.00
    Min. 32 days
  12. SD Series Polymer Film Air Dryer (Super Dryer)
    CKD SD Series Polymer Film Air Dryer (Super Dryer)
    from S$11.99
    Min. 13 days
  13. Bypass piping set assembly
    Orion Machinery Bypass piping set assembly
    from S$229.90
    Min. 8 days
  14. SHD Series Desiccant Type Air Dryer (SHD3100 ~)
    CKD SHD Series Desiccant Type Air Dryer (SHD3100 ~)
    from S$4,699.00
    Min. 22 days
  15. electronic dehumidifier
    KELK electronic dehumidifier
    Used for pretreatment (moisture removal) for environmental gas analyzers. In particular, it has excellent durability against SO3 gas.
    As ONE Part Number  63-1332-87 
    from S$3,799.00
    Min. 4 days
  16. SHD Series Desiccant Type Air Dryer (SHD3025 ~)
    CKD SHD Series Desiccant Type Air Dryer (SHD3025 ~)
    from S$1,199.00
    Min. 22 days
  17. GT9000 series refrigeration dryer
    CKD GT9000 series refrigeration dryer
    from S$10,990.00
    Min. 10 days
  18. Temperature controller for hot air heater
    NIHON SEIKI Temperature controller for hot air heater
    You can easily adjust the hot air temperature just by turning the knob. A temperature controller dedicated to hot air heaters (SJ series). * Be sure to pass compressed air through the heater before energizing.
    Current (A)  10  Width (mm)  100  Length (mm)  155  Trusco Part No.  257-4773  Height (mm)  65  Mass (g)  700  Voltage (V)  Single phase 200 
    from S$539.90
    Min. 6 days
  19. Refrigeration air dryer Zero Aqua
    CKD Refrigeration air dryer Zero Aqua
    We have adopted a stainless steel heat exchanger that supports oil-free air. Air loss is prevented by discharging the drain generated by the dryer each time. The new refrigerant R-134a or R-407C with zero ozone depletion potential is used. With a thin, slim and compact body, it can be installed a... Read More
    Inlet air pressure (MPa)  0.15~1.0  Maximum Operating Pressure (MPa)  Outlet Air Pressure Dew Point (℃)  10  Mass (kg)  21  Inlet Air Temperature (℃)  5~80  Suitable Fluid  Compressed air  Connector Diameter  R1/2 
    from S$2,499.00
    Min. 6 days
  20. SHD Series Desiccant Type Air Dryer (SHD3075 ~)
    CKD SHD Series Desiccant Type Air Dryer (SHD3075 ~)
    from S$3,499.00
    Min. 22 days
  21. SHD Series Desiccant Type Air Dryer (SHD3045 ~)
    CKD SHD Series Desiccant Type Air Dryer (SHD3045 ~)
    from S$2,399.00
    Min. 22 days
  22. Refrigerated air dryer 15HP
    NIHON SEIKI Refrigerated air dryer 15HP
    Maximum Operating Pressure (MPa)  Treated Air Volume at 50/60Hz (m3/min)  1.57/1.89  Mass (kg)  55  Trusco Part No.  851-0509  Connector Diameter  Rc3/4  Power Input (V)  Three-phase AC200 
    from S$3,799.00
    Min. 4 days
  23. SHD Series Desiccant Type Air Dryer (SHD3240 ~)
    CKD SHD Series Desiccant Type Air Dryer (SHD3240 ~)
    from S$9,990.00
    Min. 22 days
  24. SHD Series Desiccant Type Air Dryer (SHD3150 ~)
    CKD SHD Series Desiccant Type Air Dryer (SHD3150 ~)
    from S$6,399.00
    Min. 22 days
  25. SHD Series Desiccant Air Dryer (SHD ~)
    CKD SHD Series Desiccant Air Dryer (SHD ~)
    from S$38.99
    Min. 10 days
  26. SHD Series Desiccant Type Air Dryer (SHD3125 ~)
    CKD SHD Series Desiccant Type Air Dryer (SHD3125 ~)
    from S$5,899.00
    Min. 22 days
  27. Refrigerated air dryer
    ANEST IWATA Refrigerated air dryer
    High quality series for high temperature air intake. Uses a stainless steel heat exchanger that does not rust or leak. The compressed air discharged from the compressor is hot and contains a large amount of water. If this compressed air is used as it is for pneumatic equipment, it may cause troub... Read More
    Air Pressure (MPa)  (Entrance) Range of use: 0.2-1.4  Outlet Air Pressure Dew Point (℃)  (Performance) 10 or less  Pressure Loss (MPa)  (Performance) ≤ 0.02  Air treatment flow rate (L / min)  (Rating) 1200  Ambient Temperature (℃)  (Usage range) 2-40, (Rating) 32  Inlet Air Temperature (℃)  (Usage range) 5-80, (Rating) 55  Power consumption (kW) (50 / 60Hz)  0.47/0.55  Rated Operating Pressure (MPa)  0.7  Operating Current (50/60Hz) (A)  1.7/1.9  Outer Dimensions, Width W x Depth D x Height H (mm)  267×685×601  Mass (kg)  43  Suitable Compressor Output (kW)  5.5~7.5  Refrigerant Control System  Capillary tube  Suitable Fluid  Compressed air  Temperature Control  Fan controller  Refrigerant  R134a  Drain Port Size (Rc)  Rc1/4  Power Input (V)  Single-phase AC200 (50 / 60Hz)  Operation Pattern  manual driving 
    from S$5,399.00
    Min. 3 days
  28. 4002 series manual air dryer (desiccant type)
    CKD 4002 series manual air dryer (desiccant type)
    from S$88.99
    Min. 17 days
  29. SHD Series Desiccant Type Air Dryer (SHD3200 ~)
    CKD SHD Series Desiccant Type Air Dryer (SHD3200 ~)
    from S$7,799.00
    Min. 22 days
  30. Super jet heat (hot air generator) SJ series
    NIHON SEIKI Super jet heat (hot air generator) SJ series
    It supplies compressed air and generates hot air at a maximum of 800 ° C. Comes with a simple flow rate adjustment valve. Three types of tip shapes can be selected. The dedicated stand allows it to be fixed in all directions. You can easily adjust the temperature by connecting to the temperature ... Read More
    Suitable Air Pressure (MPa)  0.1~0.6  Power Consumption (W)  350  Air Flow Rate (L/min)  5~60  Mass (g)  60  Hot Air Temperature (℃)  800  Connector Diameter  R1/8  Power Input (V)  Single phase 100 
    Discontinued
  31. Refrigeration air dryer 20HP
    NIHON SEIKI Refrigeration air dryer 20HP
    Maximum Operating Pressure (MPa)  Treated Air Volume at 50/60Hz (m3/min)  2.35/2.83  Mass (kg)  60  Trusco Part No.  851-0510  Connector Diameter  Rc1  Power Input (V)  Three-phase AC200 
    Discontinued
  32. GK5100 Series Refrigeration air dryer
    CKD GK5100 Series Refrigeration air dryer
    Discontinued
  33. Refrigeration air dryer 30HP
    NIHON SEIKI Refrigeration air dryer 30HP
    Maximum Operating Pressure (MPa)  Treated Air Volume at 50/60Hz (m3/min)  3.33/4.01  Mass (kg)  70  Trusco Part No.  851-0511  Connector Diameter  Rc1  Power Input (V)  Three-phase AC200 
    Discontinued
  34. GX3200 series refrigeration dryer
    CKD GX3200 series refrigeration dryer
    Discontinued
  35. Refrigeration air dryer 80 series
    NIHON SEIKI Refrigeration air dryer 80 series
    A tube-in-tube heat exchanger and a hot gas bypass cooling temperature control system with a capacity control valve enable a dew point of 4 ° C under pressure. Uses R-134a that does not destroy the ozone layer. (NH-8007N, 8012N, 8018N, 8028N) Uses R-407C that does not destroy the ozone layer. (NH... Read More
    Rated Power Supply  Single-phase 100 VAC (50/60 Hz) 
    Discontinued
  36. Refrigeration air dryer (with after cooler)
    NIHON SEIKI Refrigeration air dryer (with after cooler)
    It is compatible with high air temperature. We adopted R-134a, which does not destroy the ozone layer. Removes moisture contained in compressed air.
    Air Pressure (MPa)  (Entrance) 0.7  Maximum Operating Pressure (MPa)  Outlet Air Pressure Dew Point (℃)  10  Ambient Temperature (℃)  30  Inlet Air Temperature (℃)  50 
    Discontinued
  37. Refrigeration air dryer (XeRoaqua)
    CKD Refrigeration air dryer (XeRoaqua)
    We supply dry and wet cooling air. By adopting a stainless steel plate heat exchanger that supports oil-free air, there is no refrigerant leakage or rust, and it has excellent corrosion resistance. Since the drain is forcibly pushed out using the air pressure in the dryer, there is no drain block... Read More
    Discontinued
  38. Membrane air dryer kit
    NIHON SEIKI Membrane air dryer kit
    Discontinued
  39. Refrigerated air dryer 75HP
    NIHON SEIKI Refrigerated air dryer 75HP
    Trusco Part No.  851-0508 
    Discontinued
  40. GX5200 series refrigeration dryer
    CKD GX5200 series refrigeration dryer
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction