All Category

Other Pneumatic Fittings for General use

View : Grid List
Filter

Items 1 - 40 of 90

Set Ascending Direction
  1. Quick Seal Fitting Nylon Sleeve Milky White
    NITTA Quick Seal Fitting Nylon Sleeve Milky White
    Negative Pressure Performance (kPa)  -101.294  Maximum Operating Pressure (MPa)  Suitable Fluid  Air, general hydraulic oil, water  Color  Milky white  Material (Main Unit)  Nylon  Shape  Nylon sleeve 
    Rating:
    94%
    from S$0.26
    Min. 2 days
  2. Quick Seal Series Nylon Sleeve (Inch Size)
    NITTA Quick Seal Series Nylon Sleeve (Inch Size)
    Negative Pressure Performance (kPa)  -101.294 
    Rating:
    100%
    from S$0.26
    Min. 2 days
  3. Nylon sleeve for quick seal fitting
    TRUSCO Nylon sleeve for quick seal fitting
    Has excellent pressure resistance and seismic resistance. For pneumatic, hydraulic and hydraulic pressure.
    Temperature (℃)  (Liquid) 0-70  Suitable Fluid  Air, oil, water  Material / Finish  Nylon 
    Rating:
    93%
    from S$4.99
    Min. 2 days
  4. Quick seal fitting brass sleeve
    NITTA Quick seal fitting brass sleeve
    Negative Pressure Performance (kPa)  -101.294  Maximum Operating Pressure (MPa)  Suitable Fluid  Air, general hydraulic oil, water  Material (Main Unit)  Brass  Shape  sleeve 
    Rating:
    80%
    from S$0.99
    Min. 2 days
  5. Blind plug (resin)
    CHIYODA TSUSHO Blind plug (resin)
    One-touch attachment / detachment without tools. The main body is made of resin and metal and can be selected according to the environment. Maximum flow rate. A color display ring can be attached. With seal processing
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (Compressed Air) (MPa)  Shape  Blind plug  Suitable Fluid  Compressed air, vacuum  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Polyacetal 
    Rating:
    100%
    from S$1.19
    Min. 2 days
  6. T-LOK Ferrule Set
    Fropersal T-LOK Ferrule Set
    A mechanical joint that uses two ferrule joints. The front ferrule provides a fluid seal. Since all gas contact parts are made of SUS316, it reliably seals various fluids over a wide temperature range.
    Material  SUS316 
    from S$48.99
    Min. 2 days
  7. Minimal fitting Minimal nipple
    PISCO Minimal fitting Minimal nipple
    Material  Body: Brass + electroless nickel plating  Shape  Nipple 
    Rating:
    100%
    from S$0.73
    Min. 2 days
  8. Tube tying band
    PISCO Tube tying band
    It can be bundled just by sandwiching the tube. It can be fixed to the wall surface etc. with the hole for fixing the device. It can also be removed when the fixing hole is not needed.
    Color  Black 
    Rating:
    60%
    from S$2.49
    Min. 2 days
  9. Quick Seal Fitting Brass Nut
    NITTA Quick Seal Fitting Brass Nut
    Negative Pressure Performance (kPa)  -101.294  Maximum Operating Pressure (MPa)  Suitable Fluid  Air, general hydraulic oil, water  Material (Main Unit)  Brass  Shape  Nut 
    Rating:
    80%
    from S$1.29
    Min. 2 days
  10. Main block bracket
    PISCO Main block bracket
    It is possible to secure the same flow rate as the assembly type manifold steel pipe piping such as centralized distribution, and it is possible to freely combine 14 types with different external dimensions of about half shape.
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  1.0  Suitable Fluid  Air  Shape  Bracket  Type  Distribution type 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  11. Absole (Coupling protection cover)
    CHIYODA TSUSHO Absole (Coupling protection cover)
    Mass (g)  15  Shape  Absole  Specification  Coupling cover 
    Rating:
    83%
    from S$3.09
    Min. 2 days
  12. Pressure welding tool for mini clamp connector
    3M Pressure welding tool for mini clamp connector
    Mini clamp connector 3-pole and 4-pole batch pressure welding tool. Achieves cable connection by pressure welding with one touch. Sensor connection.
    Trusco Part No.  449-3435  Mass (g)  300 
    from S$299.90
    Min. 2 days
  13. Quick seal (metal sleeve for fitting)
    TRUSCO Quick seal (metal sleeve for fitting)
    Has excellent pressure resistance and seismic resistance. For pneumatic, hydraulic and hydraulic pressure.
    Operating Temperature Range (℃)  0~100℃  Operating Pressure (MPa)  10  Suitable Fluid  Air, oil, water  Material  Brass  Material / Finish  Brass for forging 
    from S$21.99
    Min. 2 days
  14. Bush with plating Rc1 / 8 ・ R1 / 4
    CHIYODA TSUSHO Bush with plating Rc1 / 8 ・ R1 / 4
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  1.5  Screw size  1/4X1/8  Dimension L (mm)  10  Mass (g)  10.1  Width Across Flats H (mm)  14  Dimension A (mm)  16  Trusco Part No.  808-4354  Suitable Fluid  Compressed air, vacuum, industrial water  Connector Thread Type  RXRc  Shape  bush 
    from S$2.49
    Min. 2 days
  15. Minimal fitting Minimal diameter nipple
    PISCO Minimal fitting Minimal diameter nipple
    Mass (g)  0.6  Effective Section Area (mm2 0.9  Orifice Diameter (Φmm)  1.2  Dimension B (mm)  14  Inner / Outer Diameters of Suitable Tube /Hose (Φmm)  3×2/4×2.5  Trusco Part No.  442-6592  Dimension P (Φmm)  Dimension E (mm)  Material  Body: Brass + electroless nickel plating  Shape  Different diameter nipple 
    from S$1.29
    Min. 2 days
  16. Free angle 2 (Rotating plug)
    CHIYODA TSUSHO Free angle 2 (Rotating plug)
    Since the rotating plug rotates freely, it follows three-dimensional movements such as vibration turning. Urethane dampers absorb the vibration of pulse tools and striking tools to prevent damage to the coupling. Hand parts such as air tools.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (Compressed Air) (MPa)  0.8  Suitable Fluid  Compressed air  Connector Thread Type  Shape  Rotating plug  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  17. Color cap
    PISCO Color cap
    Attached to the release ring, you can change the color. It is possible to color-code by application in places where many pipes are concentrated.
    from S$1.49
    Min. 2 days
  18. Free angle 2 (fixed plug)
    CHIYODA TSUSHO Free angle 2 (fixed plug)
    Urethane dampers absorb the vibration of pulse tools and striking tools to prevent damage to the coupling. Hand parts such as air tools.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (Compressed Air) (MPa)  0.8  Suitable Fluid  Compressed air  Shape  Fixed plug  Connector Thread Type  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  19. Flexible Tube
    ULVAC Flexible Tube
    Material  SUS316 
    from S$199.90
    Min. 2 days
  20. Mini clamp Dust cover
    3M Mini clamp Dust cover
    ● Dust cover for mini clamp board mount socket. ● Protects unconnected ports of board mount sockets and wire mount sockets. ● Protection of unconnected ports.
    Operating Temperature Range (℃)  -20~85℃  Mass (g)  Trusco Part No.  449-3427  Color  Gray  Material / Finish  PBT 
    from S$0.55
    Min. 3 days
  21. Two-touch socket for air (3 minutes)
    YAMATO (pneumatic equipment) Two-touch socket for air (3 minutes)
    Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Shape  Two-touch socket 
    from S$9.99
    Min. 4 days
  22. One-touch nut socket for air
    YAMATO (pneumatic equipment) One-touch nut socket for air
    Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Shape  One-touch nut socket 
    from S$14.99
    Min. 3 days
  23. Miniature valve quick seal type (angle type)
    NITTA Miniature valve quick seal type (angle type)
    Flow rate adjustment is easy. The flow rate can be finely adjusted.
    Operating Temperature Range (℃)  (Air) -20 to +80, (water) 0 to +40  Negative Pressure Performance (kPa)  -98.642  Maximum Operating Pressure (MPa)  Dimension S (mm)  4.6  Dimension M (mm)  40.0  Suitable Fluid  Air, water  Shape  Angle type  Type  Inch size 
    from S$24.99
    Min. 2 days
  24. Hose intermediate joint
    CHIYODA TSUSHO Hose intermediate joint
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Suitable Fluid  Compressed air, vacuum, industrial water  Shape  Straight 
    Rating:
    100%
    from S$4.89
    Min. 3 days
  25. One-touch socket for air (3 minutes)
    YAMATO (pneumatic equipment) One-touch socket for air (3 minutes)
    Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Shape  One-touch socket 
    from S$12.99
    Min. 4 days
  26. Two-touch socket for air (4 minutes)
    YAMATO (pneumatic equipment) Two-touch socket for air (4 minutes)
    Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Thread Standard  Inch size  Type of Thread  R/Rc  Shape  Two-touch socket 
    from S$12.99
    Min. 3 days
  27. Connector band
    PISCO Connector band
    Multiple tubes can be attached and detached at once. Multiple connectors can be combined. Different tube sizes can be combined. *It is only possible to connect between standard types and between mini types. Up to 4 units can be vertically connected.
    Operating Vacuum Pressure (kPa)  -100  Maximum Operating Pressure (MPa)  0.9  Operating Temperature Range (℃)  0~60  Overall Length (mm)  48  Suitable Fluid  Air  Shape  Connector band 
    from S$0.21
    Min. 7 days
  28. Nut 6mm 20 pieces
    TRUSCO Nut 6mm 20 pieces
    Mass (g/pack)  12  Width Across Flats (mm)  12  Trusco Part No.  291-9923  Outer Diameter (Φmm)  Length (mm)  Mass (g)  97  Material / Finish  C3771-B  Size  M10×1.00 
    from S$22.99
    Min. 3 days
  29. Main block assembly spanner set
    PISCO Main block assembly spanner set
    A thin spanner set exclusively for the main block.
    from S$38.99
    Min. 7 days
  30. Two-touch nut socket for air
    YAMATO (pneumatic equipment) Two-touch nut socket for air
    Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Shape  Two-touch nut socket 
    from S$12.99
    Min. 3 days
  31. Nut 8mm 20 pieces
    TRUSCO Nut 8mm 20 pieces
    Mass (g)  117  Mass (g/pack)  14  Width Across Flats (mm)  14  Trusco Part No.  291-9931  Outer Diameter (Φmm)  Length (mm)  Material / Finish  C3771-B  Size  M12×1.00 
    from S$24.99
    Min. 32 days
  32. A-419 Nut Hose Nipple
    FUJIMAC A-419 Nut Hose Nipple
    PF1 / 4 bag nut and 9mm outer diameter bamboo shoot hose connection parts
    Operating Temperature Range (℃)  -5~60 
    from S$6.49
    Min. 4 days
  33. Large diameter air female socket 40 type
    H&H Large diameter air female socket 40 type
    Normal pressure
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Compressed air  Shape  Female screw socket  Thread Standard  Inch size  Type of Thread  Rc 
    from S$27.99
    Min. 3 days
  34. Two-touch socket for air (2 minutes)
    YAMATO (pneumatic equipment) Two-touch socket for air (2 minutes)
    Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Shape  Two-touch socket 
    from S$9.99
    Min. 3 days
  35. Series 064 Nipple with residual pressure removal function
    CEJN Series 064 Nipple with residual pressure removal function
    It is a flat face design that prevents oil leakage and air contamination when attaching and detaching. Can be connected under pressure (built-in residual pressure removal mechanism). For circuits where environmental pollution due to dripping, contamination and air contamination are a concern. * D... Read More
    Operating Temperature Range (℃)  -30~100  Minimum Burst Pressure (MPa)  120  Nominal Diameter (mm)  25  Maximum Operating Pressure (MPa)  35  ISO standard  ISO 16028 standard  Included Accessories  With connection screw protection cap  Suitable Fluid  hydraulic oil 
    from S$299.90
    Min. 32 days
  36. Sputter cap Tube piping pre-mounting mm size
    NITTA Sputter cap Tube piping pre-mounting mm size
    from S$7.49
    Min. 3 days
  37. Series 265
    CEJN Series 265
    It is a flat face design that prevents oil leakage and air contamination when attaching and detaching. It can be connected under pressure (as far as the operator can reach). For circuits where environmental pollution due to dripping, contamination and air contamination are a concern. * Do not sep... Read More
    Operating Temperature Range (℃)  -30~100  Minimum Burst Pressure (MPa)  150  Maximum Operating Pressure (MPa)  50  Type  Nipple  Suitable Fluid  hydraulic oil 
    from S$25.99
    Min. 32 days
  38. D-sub connector (connector case only)
    PISCO D-sub connector (connector case only)
    Conductor size (mm)  0.3  Conductor Outer Diameter (Φmm)  0.72  Sheath Thickness (mm)  Insulation Outer Diameter (mm)  1.2  Approximate Mass (kg/km)  135  Withstand Voltage  350V AC or 500V DC (1 minute)  Insulation Resistance 20℃(MΩ-km)  50  Conductor Configuration (pcs/mm)  60/0.08  Maximum Conductor Resistance (Ω/km)(20℃)  63.7  Finished Outer Diameter (mm)  9.3  Material (Conductor)  Annealed copper wire  Sheath Color  Black  Insulator  Configuration / 0.25mm  RoHS directive (corresponding to 10 substances)  Correspondence  Appearance  Light gray  Material (Insulator)  Semi-rigid vinyl  Material (Sheath)  Soft vinyl 
    from S$5.59
    Min. 5 days
  39. 22FN rotary joint
    FUJIMAC 22FN rotary joint
    Original parts ordered by Linei by incorporating a rotary mechanism as a coupler of "KAC-Dx-N Easy Air Chuck Twin Head (Screw Type)" Equipped with a return rotation (rotary) mechanism with bearings that prevents hose twisting with smooth rotation
    Color  Silver 
    from S$32.99
    Min. 4 days
  40. Tube fitting for corrosion resistance
    PISCO Tube fitting for corrosion resistance
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$27.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 90

Set Ascending Direction