All Category

Teflon Pipe Fittings

View : Grid List
Filter

Items 1 - 40 of 376

Set Ascending Direction
  1. Tube Fitting PP Type Straight
    PISCO Tube Fitting PP Type Straight
    Both the main body material and the threaded part use PP suitable for a clean environment. SUS304 is used for the metal material. It is oil-free. The color of the resin body is clear and the fluid can be confirmed. * When the fluid used is water or other chemicals, be sure to observe the followin... Read More
    Operating Vacuum Pressure (kPa)  -100  Material (Screw)  PP (polypropylene)  Shape  Straight 
    from S$4.89
    Min. 2 days
  2. Half Union (PP)
    Ushio Lighting Half Union (PP)
    Has excellent chemical resistance and corrosion resistance. Since it is made of plastic, it is cheaper than metal fittings. Can be used in special fields such as food-related and medical-related fields. We contribute widely to air, flood control, electronics, physics and chemistry, painting, wate... Read More
    Material (Main Unit)  PP  Connector Thread Type  Suitable Fluid  Water, air  Shape  half Union 
    Rating:
    100%
    from S$2.49
    Min. 2 days
  3. Through Connector 30 Series
    Flowell Through Connector 30 Series
    Both the body and nut are made of fluororesin and have excellent chemical resistance, so you can use it with confidence. The 30 series can be shared with millimeter-approximate inches (eg 6 mm and 1/4 inch), making selection easy and economical. No special tools are used. Installation is complete... Read More
    Maximum Operating Temperature (℃)  100  Material (Nut)  Fluorine resin  Material (Main Unit)  Fluorine resin  Shape  Penetration connector  Connector Thread Type  R(PT) 
    from S$15.99
    Min. 2 days
  4. Male Connector 30 Series
    Flowell Male Connector 30 Series
    Both the body and nut are made of fluororesin and have excellent chemical resistance, so you can use it with confidence. The 30 series can be shared with millimeter-approximate inches (eg 6 mm and 1/4 inch), making selection easy and economical. No special tools are used. Installation is complete... Read More
    Maximum Operating Temperature (℃)  100  Material (Nut)  Fluorine resin  Material (Main Unit)  Fluorine resin  Shape  Mail connector  Connector Thread Type  R(PT) 
    from S$19.99
    Min. 2 days
  5. Reducing Union 30 Series
    Flowell Reducing Union 30 Series
    Both the body and nut are made of fluororesin and have excellent chemical resistance, so you can use it with confidence. The 30 series can be shared with millimeter-approximate inches (eg 6 mm and 1/4 inch), making selection easy and economical. No special tools are used. Installation is complete... Read More
    Maximum Operating Temperature (℃)  100  Shape  Different diameter union  Material (Main Unit)  Fluorine resin  Material (Nut)  Fluorine resin 
    Rating:
    60%
    from S$24.99
    Min. 2 days
  6. Elbow Union (PP)
    Ushio Lighting Elbow Union (PP)
    Has excellent chemical resistance and corrosion resistance. Since it is made of plastic, it is cheaper than metal fittings. Can be used in special fields such as food-related and medical-related fields. We contribute widely to air, flood control, electronics, physics and chemistry, painting, wate... Read More
    Shape  Elbow union  Material (Main Unit)  PP  Connector Thread Type  Suitable Fluid  Water, air 
    Rating:
    100%
    from S$4.39
    Min. 2 days
  7. Union 30 Series
    Flowell Union 30 Series
    Both the body and nut are made of fluororesin and have excellent chemical resistance, so you can use it with confidence. The 30 series can be shared with millimeter-approximate inches (eg 6 mm and 1/4 inch), making selection easy and economical. No special tools are used. Installation is complete... Read More
    Maximum Operating Temperature (℃)  100  Material (Nut)  Fluorine resin  Material (Main Unit)  Fluorine resin  Shape  Union 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  8. Chemifit C1 connector
    NITTA Chemifit C1 connector
    It is completely oil-free. Parts are cleaned and assembled in a clean room. No oil is used for the sealing material. The tube is a push-one connection. No jigs or tools are required to connect the tubes. The wetted part is non-metal. Since the fluid does not come into contact with the metal, ther... Read More
    Negative Pressure Performance (kPa)  -99.975  Maximum Operating Pressure (MPa)  0.7  Suitable Fluid  Air (clean air), water (pure water)  Shape  Connector  Material (O-ring)  EPDM  Suitable Tube  PL、PN、TA、TP  Material (Main Unit)  Special polypropylene resin  Material (Screw)  Special polypropylene resin 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  9. Sleeve (PP)
    Ushio Lighting Sleeve (PP)
    Has excellent chemical resistance and corrosion resistance. Since it is made of plastic, it is cheaper than metal fittings. Can be used in special fields such as food-related and medical-related fields. We contribute widely to air, flood control, electronics, physics and chemistry, painting, wate... Read More
    Material (Main Unit)  PP  Suitable Fluid  Water, air  Shape  sleeve 
    from S$0.42
    Min. 2 days
  10. Union Tee 30 Series
    Flowell Union Tee 30 Series
    Both the body and nut are made of fluororesin and have excellent chemical resistance, so you can use it with confidence. The 30 series can be shared with millimeter-approximate inches (eg 6 mm and 1/4 inch), making selection easy and economical. No special tools are used. Installation is complete... Read More
    Maximum Operating Temperature (℃)  100  Material (Main Unit)  Fluorine resin  Material (Nut)  Fluorine resin  Shape  Union tea 
    from S$48.99
    Min. 2 days
  11. Union Elbow 30 Series
    Flowell Union Elbow 30 Series
    Both the body and nut are made of fluororesin and have excellent chemical resistance, so you can use it with confidence. The 30 series can be shared with millimeter-approximate inches (eg 6 mm and 1/4 inch), making selection easy and economical. No special tools are used. Installation is complete... Read More
    Maximum Operating Temperature (℃)  100  Material (Nut)  Fluorine resin  Material (Main Unit)  Fluorine resin  Shape  Union elbow 
    from S$37.99
    Min. 2 days
  12. Mail Elbow 30 Series
    Flowell Mail Elbow 30 Series
    Both the body and nut are made of fluororesin and have excellent chemical resistance, so you can use it with confidence. The 30 series can be shared with millimeter-approximate inches (eg 6 mm and 1/4 inch), making selection easy and economical. No special tools are used. Installation is complete... Read More
    Maximum Operating Temperature (℃)  100  Material (Main Unit)  Fluorine resin  Material (Nut)  Fluorine resin  Shape  Mail Elbow  Connector Thread Type  R(PT) 
    from S$32.99
    Min. 2 days
  13. Chemifit C1 Elbow
    NITTA Chemifit C1 Elbow
    It is completely oil-free. Parts are cleaned and assembled in a clean room. No oil is used for the sealing material. The tube is a push-one connection. No jigs or tools are required to connect the tubes. The wetted part is non-metal. Since the fluid does not come into contact with the metal, ther... Read More
    Negative Pressure Performance (kPa)  -99.975  Maximum Operating Pressure (MPa)  0.7  Suitable Fluid  Air (clean air), water (pure water)  Material (O-ring)  EPDM  Shape  Elbow  Suitable Tube  PL、PN、TA、TP  Material (Main Unit)  Special polypropylene resin  Material (Screw)  Special polypropylene resin 
    from S$9.49
    Min. 2 days
  14. Ultra-Compact Coupling PLCD Series
    CPC Ultra-Compact Coupling PLCD Series
    Made of acetal by injection molding, it is highly durable and can be used for a wide range of fluids.
    Operating Temperature Range (℃)  -40~82  Maximum Operating Pressure (MPa)  0.84  Operating Pressure Range (MPa)  Vacuum to 0.84 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  15. Flared Union (PP)
    Ushio Lighting Flared Union (PP)
    Has excellent chemical resistance and corrosion resistance. Since it is made of plastic, it is cheaper than metal fittings. Can be used in special fields such as food-related and medical-related fields. We contribute widely to air, flood control, electronics, physics and chemistry, painting, wate... Read More
    Shape  Flared Union  Material (Main Unit)  PP  Suitable Fluid  Water, air 
    Rating:
    100%
    from S$3.89
    Min. 2 days
  16. Chemifit CP insert
    NITTA Chemifit CP insert
    A screw-in type joint made of polypropylene resin. It is lightweight. It is a completely oil-free product. Parts are cleaned in a clean room. Has excellent inner surface smoothness. Since it is an injection molded product, the inner surface is smooth. Has excellent dust-free and non-polluting pro... Read More
    Negative Pressure Performance (kPa)  -99.975  Maximum Operating Pressure (MPa)  0.4  Suitable Fluid  Air (clean air), water (pure water)  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Tube  PL、PN、TA、TP  Material (Main Unit)  Special polypropylene resin  Shape  insert 
    Rating:
    100%
    from S$0.55
    Min. 2 days
  17. Chemifit C1 Reducer
    NITTA Chemifit C1 Reducer
    It is completely oil-free. Parts are cleaned and assembled in a clean room. No oil is used for the sealing material. The tube is a push-one connection. No jigs or tools are required to connect the tubes. The wetted part is non-metal. Since the fluid does not come into contact with the metal, ther... Read More
    Negative Pressure Performance (kPa)  -99.975  Maximum Operating Pressure (MPa)  0.7  Suitable Fluid  Air (clean air), water (pure water)  Material (O-ring)  EPDM  Suitable Tube  PL、PN、TA、TP  Shape  Reducer  Material (Main Unit)  Special polypropylene resin 
    from S$6.69
    Min. 2 days
  18. Light air double connection elbow white
    TBC (TABUCHI) Light air double connection elbow white
    Compressed air (for low pressure)
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Shape  Double connection elbow  Operation Environment  Indoor plumbing  Material (Main Unit)  Polyacetal (POM) 
    from S$8.79
    Min. 2 days
  19. Light air female adapter white
    TBC (TABUCHI) Light air female adapter white
    Compressed air (for low pressure)
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Dimension L (mm)  77  Suitable Fluid  Air  Thread Standard  Inch size  Operation Environment  Indoor plumbing  Material (Main Unit)  Polyacetal (POM)  Type of Thread  Rc 
    from S$14.99
    Min. 2 days
  20. Chemifit C1 Union Connector
    NITTA Chemifit C1 Union Connector
    It is completely oil-free. Parts are cleaned and assembled in a clean room. No oil is used for the sealing material. The tube is a push-one connection. No jigs or tools are required to connect the tubes. The wetted part is non-metal. Since the fluid does not come into contact with the metal, ther... Read More
    Negative Pressure Performance (kPa)  -99.975  Maximum Operating Pressure (MPa)  0.7  Dimension d3 (Φmm)  4.2  Suitable Fluid  Air (clean air), water (pure water)  Material (O-ring)  EPDM  Suitable Tube  PL、PN、TA、TP  Material (Main Unit)  Special polypropylene resin  Shape  Union connector 
    from S$14.99
    Min. 2 days
  21. Chemifit C1 Union Elbow
    NITTA Chemifit C1 Union Elbow
    It is completely oil-free. Parts are cleaned and assembled in a clean room. No oil is used for the sealing material. The tube is a push-one connection. No jigs or tools are required to connect the tubes. The wetted part is non-metal. Since the fluid does not come into contact with the metal, ther... Read More
    Negative Pressure Performance (kPa)  -99.975  Maximum Operating Pressure (MPa)  0.7  Suitable Fluid  Air (clean air), water (pure water)  Material (O-ring)  EPDM  Suitable Tube  PL、PN、TA、TP  Material (Main Unit)  Special polypropylene resin  Shape  Union elbow 
    from S$13.99
    Min. 2 days
  22. T Union (PP)
    Ushio Lighting T Union (PP)
    Has excellent chemical resistance and corrosion resistance. Since it is made of plastic, it is cheaper than metal fittings. Can be used in special fields such as food-related and medical-related fields. We contribute widely to air, flood control, electronics, physics and chemistry, painting, wate... Read More
    Material (Main Unit)  PP  Shape  Tee (cheese) union  Suitable Fluid  Water, air 
    from S$7.99
    Min. 2 days
  23. Bulkhead Union 30 Series
    Flowell Bulkhead Union 30 Series
    Both the body and nut are made of fluororesin and have excellent chemical resistance, so you can use it with confidence. The 30 series can be shared with millimeter-approximate inches (eg 6 mm and 1/4 inch), making selection easy and economical. No special tools are used. Installation is complete... Read More
    Maximum Operating Temperature (℃)  100  Shape  Bulkhead union  Material (Nut)  Fluorine resin  Material (Main Unit)  Fluorine resin 
    from S$29.99
    Min. 2 days
  24. Light air male adapter white
    TBC (TABUCHI) Light air male adapter white
    Compressed air (for low pressure)
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Thread Standard  Inch size  Operation Environment  Indoor plumbing  Material (Main Unit)  Polyacetal (POM)  Type of Thread 
    from S$19.99
    Min. 2 days
  25. Chemifit C1 Union Tee
    NITTA Chemifit C1 Union Tee
    It is completely oil-free. Parts are cleaned and assembled in a clean room. No oil is used for the sealing material. The tube is a push-one connection. No jigs or tools are required to connect the tubes. The wetted part is non-metal. Since the fluid does not come into contact with the metal, ther... Read More
    Negative Pressure Performance (kPa)  -99.975  Maximum Operating Pressure (MPa)  0.7  Dimension d2 (Φmm)  4.2  Suitable Fluid  Air (clean air), water (pure water)  Material (O-ring)  EPDM  Suitable Tube  PL、PN、TA、TP  Material (Main Unit)  Special polypropylene resin  Shape  Union tea 
    from S$19.99
    Min. 2 days
  26. Through half (PP)
    Ushio Lighting Through half (PP)
    Has excellent chemical resistance and corrosion resistance. Since it is made of plastic, it is cheaper than metal fittings. Can be used in special fields such as food-related and medical-related fields. We contribute widely to air, flood control, electronics, physics and chemistry, painting, wate... Read More
    Material (Main Unit)  PP  Shape  Penetrating half  Connector Thread Type  Suitable Fluid  Water, air 
    from S$55.99
    Min. 2 days
  27. Cap 30 series
    Flowell Cap 30 series
    Both the body and nut are made of fluororesin and have excellent chemical resistance, so you can use it with confidence. The 30 series can be shared with millimeter-approximate inches (eg 6 mm and 1/4 inch), making selection easy and economical. No special tools are used. Installation is complete... Read More
    Maximum Operating Temperature (℃)  100  Material (Nut)  Fluorine resin  Material (Main Unit)  Fluorine resin  Shape  cap 
    from S$15.99
    Min. 2 days
  28. Tube Fittings Chemical Union Y
    PISCO Tube Fittings Chemical Union Y
    Chemical specification fittings that meet the needs of a wide range of fields. The main body is made of PPS resin, which has excellent heat resistance, flame retardancy (equivalent to UL94 V-0), and chemical resistance. No need to worry about rust and metal ions. All parts used are oil-free. It w... Read More
    Operating Vacuum Pressure (kPa)  -100  Maximum Operating Pressure (MPa)  0.9  Type  Chemical type  RoHS directive (corresponding to 10 substances)  Correspondence  Packaging  Normal packaging  Shape  Union Y  Presence of seal  Without sealing tape 
    from S$7.19
    Min. 2 days
  29. Chemifit C1 blank plug
    NITTA Chemifit C1 blank plug
    It is completely oil-free. Parts are cleaned and assembled in a clean room. No oil is used for the sealing material. The tube is a push-one connection. No jigs or tools are required to connect the tubes. The wetted part is non-metal. Since the fluid does not come into contact with the metal, ther... Read More
    Negative Pressure Performance (kPa)  -99.975  Maximum Operating Pressure (MPa)  0.7  Suitable Fluid  Air (clean air), water (pure water)  Shape  Blank plug  Material (O-ring)  EPDM  Suitable Tube  PL、PN、TA、TP  Material (Main Unit)  Special polypropylene resin 
    from S$1.99
    Min. 2 days
  30. Tube fitting chemical union tee
    PISCO Tube fitting chemical union tee
    Chemical specification fittings that meet the needs of a wide range of fields. The main body is made of PPS resin, which has excellent heat resistance, flame retardancy (equivalent to UL94 V-0), and chemical resistance. No need to worry about rust and metal ions. All parts used are oil-free. It w... Read More
    Operating Vacuum Pressure (kPa)  -100  Maximum Operating Pressure (MPa)  0.9  Type  Chemical type  RoHS directive (corresponding to 10 substances)  Correspondence  Packaging  Normal packaging  Shape  Union tea  Presence of seal  Without sealing tape 
    from S$7.79
    Min. 2 days
  31. Service T Union (PP)
    Ushio Lighting Service T Union (PP)
    Has excellent chemical resistance and corrosion resistance. Since it is made of plastic, it is cheaper than metal fittings. Can be used in special fields such as food-related and medical-related fields. We contribute widely to air, flood control, electronics, physics and chemistry, painting, wate... Read More
    Material (Main Unit)  POM  Connector Thread Type  Shape  Service tea (cheese) union  Suitable Fluid  Water, air 
    from S$7.99
    Min. 2 days
  32. Nut (PP)
    Ushio Lighting Nut (PP)
    Has excellent chemical resistance and corrosion resistance. Since it is made of plastic, it is cheaper than metal fittings. Can be used in special fields such as food-related and medical-related fields. We contribute widely to air, flood control, electronics, physics and chemistry, painting, wate... Read More
    Shape  Nut  Material (Main Unit)  PP  Suitable Fluid  Water, air 
    from S$1.19
    Min. 2 days
  33. Chemifit Nut
    NITTA Chemifit Nut
    A screw-in type joint made of polypropylene resin. It is lightweight. It is a completely oil-free product. Parts are cleaned in a clean room. Has excellent inner surface smoothness. Since it is an injection molded product, the inner surface is smooth. Has excellent dust-free and non-polluting pro... Read More
    Negative Pressure Performance (kPa)  -99.975  Maximum Operating Pressure (MPa)  0.4  Suitable Fluid  Air (clean air), water (pure water)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Nut  Suitable Tube  PL、PN、TA、TP  Material (Main Unit)  Special polypropylene resin 
    from S$0.88
    Min. 2 days
  34. Light air socket white
    TBC (TABUCHI) Light air socket white
    Compressed air (for low pressure)
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Mass (g)  100  Dimension L (mm)  102  Suitable Tube Outer Diameter (Φmm)  20  Dimension W1 (mm)  49  Dimension W2 (mm)  49  Dimension D2 (Φmm)  54  Dimension D1 (Φmm)  54  Trusco Part No.  789-9432  Suitable Fluid  Air  Operation Environment  Indoor plumbing  Material (Main Unit)  Polyacetal (POM)  Shape  Socket 
    from S$8.99
    Min. 2 days
  35. Flared Elbow Union (PP)
    Ushio Lighting Flared Elbow Union (PP)
    Has excellent chemical resistance and corrosion resistance. Since it is made of plastic, it is cheaper than metal fittings. Can be used in special fields such as food-related and medical-related fields. We contribute widely to air, flood control, electronics, physics and chemistry, painting, wate... Read More
    Shape  Flared Elbow Union  Material (Main Unit)  PP  Suitable Fluid  Water, air 
    from S$7.19
    Min. 8 days
  36. Chemifit C1 Series Through Connector
    NITTA Chemifit C1 Series Through Connector
    It is a completely oil-free product. The tube is a push-one connection. The wetted part is non-metal. Has excellent dust-free and non-polluting properties. Has excellent inner surface smoothness. Double clean packing. The main body and screw part rotate. It conforms to the Ministry of Health, Lab... Read More
    Maximum Operating Pressure (MPa)  0.7 (at20℃)  Suitable Fluid  Air (clean air), water (pure water)  Shape  Through connector 
    from S$7.39
    Min. 2 days
  37. Chemifit C1 Y Union
    NITTA Chemifit C1 Y Union
    It is completely oil-free. Parts are cleaned and assembled in a clean room. No oil is used for the sealing material. The tube is a push-one connection. No jigs or tools are required to connect the tubes. The wetted part is non-metal. Since the fluid does not come into contact with the metal, ther... Read More
    Negative Pressure Performance (kPa)  -99.975  Maximum Operating Pressure (MPa)  0.7  Suitable Fluid  Air (clean air), water (pure water)  Material (O-ring)  EPDM  Suitable Tube  PL、PN、TA、TP  Material (Main Unit)  Special polypropylene resin  Shape  Y Union 
    from S$24.99
    Min. 2 days
  38. Nut 30 series
    Flowell Nut 30 series
    Both the body and nut are made of fluororesin and have excellent chemical resistance, so you can use it with confidence. The 30 series can be shared with millimeter-approximate inches (eg 6 mm and 1/4 inch), making selection easy and economical. No special tools are used. Installation is complete... Read More
    Maximum Operating Temperature (℃)  100  Material (Nut)  Fluorine resin  Material (Main Unit)  Fluorine resin  Shape  Nut 
    from S$4.89
    Min. 2 days
  39. Light Air Female Tee White
    TBC (TABUCHI) Light Air Female Tee White
    Compressed air (for low pressure)
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Dimension L2 (mm)  49  Suitable Fluid  Air  Thread Standard  Inch size  Operation Environment  Indoor plumbing  Material (Main Unit)  Polyacetal (POM)  Type of Thread  Rc 
    from S$22.99
    Min. 2 days
  40. Chemifit C1 Series Connector
    NITTA Chemifit C1 Series Connector
    It is a completely oil-free product. The tube is a push-one connection. The wetted part is non-metal. Has excellent dust-free and non-polluting properties. Has excellent inner surface smoothness. Double clean packing. The main body and screw part rotate. It conforms to the Ministry of Health, Lab... Read More
    Shape  Connector 
    Rating:
    80%
    from S$7.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 376

Set Ascending Direction