All Category

Speed Controllers

A speed controller is a device that changes the opening and closing speed of a cylinder valve, which opens and closes when the piston in the cylinder moves left and right due to air pressure. This equipment is attached to the air piping corresponding to the opening and closing directions of the valve, and the valve speed is changed by increasing or decreasing the amount of air for each operation. The setting knob is where you adjust the air volume on this device. Depending on the type of equipment, there are some that can or cannot be fixed with the setting knob, so care must be taken when selecting the equipment. There are two types of speed controllers, one that adjusts the amount of air entering the cylinder and the other that adjusts the amount of air that exits the cylinder. The speed controller must be selected according to the operation method of the cylinder valve.
View : Grid List
Filter

Items 1 - 40 of 239

Set Ascending Direction
  1. Speed Controller Meter Out
    MonotaRO Speed Controller Meter Out
    A speed control valve with a one-touch fitting. For air flow rate adjustment. * Do not use for any purpose other than its intended purpose.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Type of Control  Meter out 
    Rating:
    88%
    from S$5.99
    Min. 2 days
  2. Speed Controller Meter Out
    PISCO Speed Controller Meter Out
    A speed control valve for drive equipment with a built-in one-touch fitting. After installation, the metal body and resin body rotate, so you can change the tube take-out angle. Screw and tube connection * Taper screw type L1 and L2 dimensions are reference dimensions after screw tightening.
    Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Material (Metal Hood) / Finish  Brass (electroless nickel plating)  Type  Elbow  Shape  Elbow type  Type of Control  Meter out  Color  Release ring, resin body / black 
    Rating:
    95%
    from S$9.79
    Min. 2 days
  3. Speed Controller Union Straight Type
    PISCO Speed Controller Union Straight Type
    A speed control valve for drive equipment with a built-in one-touch fitting. After installation, the metal body and resin body rotate, so you can change the tube take-out angle. Tube-to-tube connection (same diameter)
    Operating Temperature Range (℃)  0~60  Suitable Fluid  Air 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  4. Speed controller union straight type
    MonotaRO Speed controller union straight type
    A speed control valve with a one-touch fitting. For air flow rate adjustment. * Do not use for any purpose other than its intended purpose.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  Suitable Fluid  Air 
    Rating:
    93%
    from S$6.29
    Min. 2 days
  5. One-Touch Speed Controller
    CKD One-Touch Speed Controller
    Uses self-extinguishing resin PBT. It is safe even if welding spatter is applied. Chuck power is up.
    Ambient Temperature (℃)  0 to 60 (but no freezing)  Assured Pressure Resistance (MPa)  1.5  Suitable Fluid  Compressed air 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  6. Pressure Gauge Union Straight
    PISCO Pressure Gauge Union Straight
    The main body is compact and can be installed in a small space. The type with a built-in one-touch fitting displays the pressure just by connecting the tube.
    Display Pressure Range (MPa)  0~0.8  Operating Temperature Range (℃)  0~60  Scale Angle  150°  Material (Cap)  Acrylic  Suitable Fluid  Air  Material (Metal Hood) / Finish  Brass (electroless nickel plating)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Plastic Part)  PBT  Shape  Union straight  Accuracy  ± 5% (full scale) 
    Rating:
    90%
    from S$24.99
    Min. 2 days
  7. Speed Controller Meter In
    MonotaRO Speed Controller Meter In
    Speed control valve for drive equipment For air flow rate adjustment. * Do not use for any purpose other than its intended purpose.
    Maximum Operating Pressure (MPa)  0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Type of Control  Meter in 
    Rating:
    94%
    from S$5.59
    Min. 2 days
  8. Speed controller meter-in
    PISCO Speed controller meter-in
    A speed control valve for drive equipment with a built-in one-touch fitting. After installation, the metal body and resin body rotate, so you can change the tube take-out angle. Screw and tube connection * Taper screw type L1 and L2 dimensions are reference dimensions after screw tightening. * Wh... Read More
    Operating Temperature Range (℃)  0~60  Suitable Fluid  Air 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  9. Speed controller free type meter out
    PISCO Speed controller free type meter out
    A speed control valve for drive equipment with a built-in one-touch fitting. After installation, the metal body and resin body rotate, so you can change the tube take-out angle. Screw and tube connection * Taper screw type L1, L2, L3 dimensions are reference dimensions after screw tightening.
    Operating Temperature Range (℃)  0~60  Suitable Fluid  Air 
    from S$8.99
    Min. 2 days
  10. Compact Speed Controller (Elbow Type)
    NITTA Compact Speed Controller (Elbow Type)
    It is more compact than the conventional type. Easy to make fine adjustments in the low flow rate range. The tube is a push-one connection. Uses flame-retardant resin (equivalent to UL94 standard V-0). It is electroless nickel plated. Sealing on the R thread.
    Working Temperature Range (℃)  +5~+60  Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Shape  Elbow  Type  Millimeter size 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  11. Speed Controller Medium Bore Type SC1 Series
    CKD Speed Controller Medium Bore Type SC1 Series
    Ambient Temperature (℃)  0 to 60 (but no freezing)  Minimum Working Pressure (MPa)  0.05  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Needle Rotation Speed  10  Fluid Temperature (℃)  5 to 60 (but do not freeze)  Suitable Fluid  Compressed air 
    from S$22.99
    Min. 2 days
  12. Α Type Touch Connector Speed Controller
    CHIYODA TSUSHO Α Type Touch Connector Speed Controller
    Since the number of rotations of the needle valve is high, smooth speed control is possible. Lighter weight and lower cost by adopting Touch Connector Five. Flame-retardant PBT resin is used as standard to prevent accidents in a welding environment.
    Operating Temperature Range (℃)  -5~+60  Maximum Operating Pressure (Compressed Air) (MPa)  0.05~0.7  Color (Body)  Black  Suitable Fluid  Compressed air  Fluid  Compressed air  Material (Thread & Needle Part)  Metal  Direction of Control  Meter out  Material (Main Unit)  plastic 
    Rating:
    70%
    from S$10.99
    Min. 2 days
  13. Compact speed controller SC3W
    CKD Compact speed controller SC3W
    L-shaped rotation type, abundant series
    Fluid Temperature (℃)  -5 to 60 (but no freezing)  Ambient Temperature (℃)  0 to 60 (but no freezing)  Minimum Working Pressure (MPa)  0.05  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Suitable Fluid  Compressed air 
    from S$13.99
    Min. 2 days
  14. Needle Valve (Built-in Check Valve with Dial)
    CKD Needle Valve (Built-in Check Valve with Dial)
    Anyone can easily adjust the numerical value and it is accurate. It is highly reproducible and can prevent adjustment mistakes. The needle rotation speed can be displayed numerically with the dial. A linear flow rate characteristic proportional to the needle rotation speed can be obtained. You ca... Read More
    Operating Pressure  0.1~1MPa  Flow Range  18 to 440 [[liter]] / min (control flow)  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  15. Speed Controller with Cushion "2-stage Speed Controller"
    PISCO Speed Controller with Cushion "2-stage Speed Controller"
    No shock absorber required! Two-step speed and switching timing can be adjusted with a needle. The strength of the cushion can also be adjusted. It lasts 3 times longer than a standard absorber, and has a long life. The number of maintenances and costs are greatly reduced! * Leakage is allowed, s... Read More
    Operating Pressure Range (MPa)  0.2~1.0  Operating Temperature Range (℃)  0~60 (no freezing)  Suitable Fluid  Air  Shape  Union straight 
    Rating:
    70%
    from S$56.99
    Min. 2 days
  16. Speed controller with quick fitting mini type elbow
    KOGANEI Speed controller with quick fitting mini type elbow
    Speed control fitting for actuators such as cylinders. It has excellent flow characteristics and is easy to make fine adjustments in the low basin.
    Check valve operating pressure (MPa)  0.05  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air (cannot be used for vacuum)  Type of Sign  Direct cylinder mounting  Recommended tube  Nylon tube / urethane tube  Shape  Speed controller mini type elbow type 
    from S$12.99
    Min. 2 days
  17. Speed controller with dial DSC
    CKD Speed controller with dial DSC
    "Visualization" has been achieved by displaying the rotation speed of the flow rate adjustment needle. Fixing is a bush lock method.
    Ambient Temperature (℃)  0 to 60 (but no freezing)  Operating Pressure Range (MPa)  0.05~1.0  Fluid Temperature (℃)  5-60 (no freezing)  Suitable Fluid  Compressed air  Main Unit Type  Elbow  Material (Main Unit)  Polybutylene terephthalate  Type of Thread  Type of Connection  R x tube outer diameter 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  18. Speed controller free type meter-in
    PISCO Speed controller free type meter-in
    A speed control valve for drive equipment with a built-in one-touch fitting. After installation, the metal body and resin body rotate, so you can change the tube take-out angle. Screw and tube connection * Taper screw type L1, L2, L3 dimensions are reference dimensions after screw tightening.
    Operating Temperature Range (℃)  0~60  Suitable Fluid  Air 
    from S$9.89
    Min. 2 days
  19. Speakon muffler
    TAIYO Speakon muffler
    Suitable Fluid  Air  Series  SM1 
    from S$19.99
    Min. 2 days
  20. Speed Controller
    TAIYO Speed Controller
    Operating Temperature Range (℃)  0 to 60 (but no freezing)  Operating Pressure (MPa)  0.05~1  Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Thread Standard  Inch size  Type of Thread  Rc 
    from S$19.99
    Min. 2 days
  21. speed controller
    NIHON SEIKI speed controller
    A speed controller with excellent flow rate adjustment.
    Operating Pressure Range (MPa)  0~1  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air 
    from S$39.99
    Min. 2 days
  22. Touch connector 5 / speed controller inline white
    CHIYODA TSUSHO Touch connector 5 / speed controller inline white
    Flame-retardant PBT resin is used as standard to prevent accidents in a welding environment. Since the number of rotations of the needle valve is high, smooth speed control is possible. Achieved weight reduction and low cost. It is a white body.
    Maximum Operating Pressure (Compressed Air) (MPa)  0.7  Fluid  Compressed air  RoHS directive (corresponding to 10 substances)  Correspondence  Direction of Control  Meter out / meter in  Material (Main Unit)  Resin  Color (Body)  White 
    Rating:
    20%
    from S$11.99
    Min. 2 days
  23. Speed controller with dial (compact type) DSC-C
    CKD Speed controller with dial (compact type) DSC-C
    Main Unit Type  Elbow  Material (Main Unit)  Polybutylene terephthalate 
    from S$27.99
    Min. 2 days
  24. Touch connector five speed controller
    CHIYODA TSUSHO Touch connector five speed controller
    Color (Body)  Black  Fluid  Compressed air 
    from S$11.99
    Min. 2 days
  25. Speed controller PP type Union straight
    PISCO Speed controller PP type Union straight
    PP suitable for a clean environment is used for the resin body. The metal material is SUS304. The color of the resin body is clear (semi-transparent) and the fluid (liquid) can be confirmed. It can be used as meter-in / meter-out.
    from S$45.99
    Min. 2 days
  26. Speed controller low flow rate elbow
    PISCO Speed controller low flow rate elbow
    Check valve operating pressure (MPa)  0.05  Operating Pressure Range (MPa)  0.1~0.9  Primary Pressure (MPa)  0.5  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Material (Metal Hood) / Finish  Brass (electroless nickel plating)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Elbow type  Specification  Low flow type  Color  Release ring, resin body / black  Material  Release ring/POM, resin body/PBT 
    from S$15.99
    Min. 13 days
  27. Touch connector 5 / speed controller β type
    CHIYODA TSUSHO Touch connector 5 / speed controller β type
    Since the number of rotations of the needle valve is high, smooth speed control is possible. Built-in touch connector five makes it lighter and less costly. Flame-retardant PBT resin is used as standard to prevent accidents in a welding environment.
    Maximum Operating Pressure (Compressed Air) (MPa)  Color (Body)  Black  Material (Main Unit)  Brass / resin  Fluid  Compressed air 
    from S$10.99
    Min. 2 days
  28. Touch connector Fuji / Speed controller α (resin)
    CHIYODA TSUSHO Touch connector Fuji / Speed controller α (resin)
    One-touch attachment / detachment without tools. A color display ring can be attached. With seal processing
    Operating Temperature Range (℃)  -5~+60  Operating Pressure Range (MPa)  0.05~0.7  Material (Screw)  C3604 (brass)  Suitable Fluid  Compressed air  Direction of Control  Meter out  Seal Material (on R Thread)  Nitrile rubber  Material (Main Unit)  Polyacetal  Shape  speed controller 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  29. Pressure gauge Taper male thread for pipe
    PISCO Pressure gauge Taper male thread for pipe
    The main body is compact and can be installed in a small space. The type with a built-in one-touch fitting displays the pressure just by connecting the tube.
    Display Pressure Range (MPa)  0~0.8  Operating Temperature Range (℃)  0~60  Series  15 series  Scale Angle  150°  Material (Cap)  Acrylic  Suitable Fluid  Air  Material (Metal Hood) / Finish  Brass (electroless nickel plating)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Plastic Part)  PBT  Shape  Straight  Accuracy  ± 5% (full scale) 
    from S$19.99
    Min. 2 days
  30. Speed controller brass elbow (without cover)
    PISCO Speed controller brass elbow (without cover)
    Check valve operating pressure (MPa)  0.05  Suitable Fluid  Air  Shape  Elbow type  Material (Metal Hood) / Finish  Made of all metal (brass)  Cover  None 
    from S$16.99
    Min. 6 days
  31. SC3R series speed controller port direct connection type
    CKD SC3R series speed controller port direct connection type
    Material (Main Unit)  Brass  Main Unit Type  Elbow 
    from S$14.99
    Min. 2 days
  32. Speed controller SC series large bore type
    CKD Speed controller SC series large bore type
    Ambient Temperature (℃)  0 to 60 (but no freezing)  Minimum Working Pressure (MPa)  0.05  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Needle Rotation Speed  10  Fluid Temperature (℃)  5 to 60 (but do not freeze)  Suitable Fluid  Compressed air 
    from S$67.99
    Min. 2 days
  33. SCL series speed controller line type
    CKD SCL series speed controller line type
    Direction of Control  Meter-in/meter-out  Material (Main Unit)  Polybutylene terephthalate  Main Unit Type  Straight  Type of Connection  tube outer diameter 
    from S$16.99
    Min. 2 days
  34. Speed controller PP type elbow
    PISCO Speed controller PP type elbow
    PP suitable for a clean environment is used for the resin body. The metal material is SUS304. The color of the resin body is clear (semi-transparent) and the fluid (liquid) can be confirmed.
    Operating Temperature Range (℃)  0-80 (no freezing)  Operating Pressure Range (MPa)  0.1~0.9  Suitable Fluid  Air  Type  Meter-out type 
    from S$45.99
    Min. 2 days
  35. Speed controller low flow rate free
    PISCO Speed controller low flow rate free
    Check valve operating pressure (MPa)  0.05  Operating Pressure Range (MPa)  0.1~0.9  Primary Pressure (MPa)  0.5  Operating Temperature Range (℃)  0~60  Brand Engraving  AT、BT  Suitable Fluid  Air  Material (Metal Hood) / Finish  Brass (electroless nickel plating)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Free type  Specification  Low flow type  Color  Release ring, resin body / black  Material  Release ring/POM, resin body/PBT 
    Rating:
    100%
    from S$19.99
    Min. 13 days
  36. Speed controller KSC series
    KOGANEI Speed controller KSC series
    Easy to adjust the flow rate. Maintains a stable flow rate. It is small and easy to install.
    Maximum Operating Pressure (MPa)  0.9  Assured Pressure Resistance (MPa)  1.3  Operating Temperature Range (℃)  5~60 
    from S$29.99
    Min. 5 days
  37. Speed controller low flow rate union straight
    PISCO Speed controller low flow rate union straight
    Check valve operating pressure (MPa)  0.05  Working Pressure Range  0.1~0.9MPa  Operating Temperature Range (℃)  0~60  Brand Engraving  AT、BT  Suitable Fluid  Air  Material (Metal Hood) / Finish  Brass (electroless nickel plating)  Color  Release ring, resin body / black  Material  Release ring/POM, resin body/PBT  Shape  Union straight type  Applicable cylinder tube inner diameter (Φmm)  max.Φ16 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  38. Compact speed controller (universal type)
    NITTA Compact speed controller (universal type)
    It is more compact than the conventional type. Easy to make fine adjustments in the low flow rate range. The tube is a push-one connection. Uses flame-retardant resin (equivalent to UL94 standard V-0). It is electroless nickel plated. Sealing on the R thread.
    Working Temperature Range (℃)  +5~+60  Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Type  Millimeter size  Shape  Universal 
    from S$14.99
    Min. 2 days
  39. Speakon muffler
    TAIYO Speakon muffler
    The silencer and throttle valve are integrated. Please use it to control the speed of the actuator and mute the exhaust noise. It is economical because it is a dual role with a set of silencer and throttle valve. The exhaust flow rate can be controlled from 0 to 100%.
    Suitable Fluid  Air 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  40. Speed controller with quick fittings Elbow type
    KOGANEI Speed controller with quick fittings Elbow type
    Speed control fitting for actuators such as cylinders. It has excellent flow characteristics and is easy to make fine adjustments in the low basin.
    Check valve operating pressure (MPa)  0.05  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air (cannot be used for vacuum)  Type of Sign  Direct cylinder mounting  Direction of Control  Meter-out control  Connector Thread Type  Shape  Speed controller elbow type 
    from S$19.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 239

Set Ascending Direction