All Category

Drive Control Related Equipment

View : Grid List
Filter

Items 1 - 40 of 123

Set Ascending Direction
  1. Check Valve
    PISCO Check Valve
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Material (O-ring)  NBR  Material (Valve Member)  POM  Specification  Resin type  Material (Spring)  Stainless steel  Shape  Straight 
    Rating:
    85%
    from S$9.89
    Min. 2 days
  2. Check valve
    MonotaRO Check valve
    Only the air input from one side can flow. For air flow rate adjustment. * Do not use for any other purpose.
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Number of Ports  Suitable Fluid  Air 
    Rating:
    97%
    from S$8.19
    Min. 2 days
  3. Check Valve Union Straight
    PISCO Check Valve Union Straight
    One-touch joint built-in check valve Since only the air input from one side flows, it is possible to maintain the pressure on the output side. It can also be used for vacuum holding and low pressure piping. Tube-to-tube connection (same diameter)
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Material (Valve Member)  Aluminum  Material (O-ring)  NBR  Material (Spring)  Stainless steel  Shape  Union straight 
    from S$19.99
    Min. 2 days
  4. Check valve Bush valve body resin type
    PISCO Check valve Bush valve body resin type
    Operating Pressure Range (MPa)  0.01  Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Type of Thread  Specification  Resin type  Shape  bush 
    Rating:
    89%
    from S$9.89
    Min. 2 days
  5. Check Valve Straight Resin Type
    PISCO Check Valve Straight Resin Type
    Operating Pressure Range (MPa)  0.01  Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Specification  Resin type  Shape  Straight 
    Rating:
    94%
    from S$9.79
    Min. 2 days
  6. Check valve
    CKD Check valve
    Compact and lightweight CKD Compared to conventional products, the volume ratio equal temperament is 34% and the mass ratio average is 25%, making it smaller and lighter. Clean shape Easy sorting for global environmentally friendly product recycling
    Operation Ambient Temperature (℃)  0 to 60 (but no freezing)  Cracking Pressure (MPa)  0.02  Minimum Working Pressure (MPa)  0.03  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  7. Relief Valve RA Series (Brass)
    IBS Relief Valve RA Series (Brass)
    Compatible with low pressure specifications. Compact and lightweight. Extensive caliber lineup. The cracking pressure is set at the factory and shipped.
    Withstand Pressure (MPa)  1.62  Number of Ports  Suitable Fluid  Gas/liquid  Type  Low pressure open to atmosphere type  Type of Thread  Material (Main Unit)  brass 
    Rating:
    60%
    from S$87.99
    Min. 2 days
  8. Quick exhaust valve (rapid exhaust valve)
    KOGANEI Quick exhaust valve (rapid exhaust valve)
    Operating Pressure Range (MPa)  0.07~0.9  Assured Pressure Resistance (MPa)  1.35  Maximum Operation Frequency (Hz)  10  Operating Temperature Range (℃)  5~60  Mass (g)  80  Suitable Fluid  Air  Lubrication  Unnecessary 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  9. Check Valve Straight
    PISCO Check Valve Straight
    One-touch joint built-in check valve Since only the air input from one side flows, it is possible to maintain the pressure on the output side. It can also be used for vacuum holding and low pressure piping. Screw and tube connection * The L dimension of the taper screw type is a reference dimensi... Read More
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60 (no freezing)  Suitable Fluid  Air  Specification  Metal type  Shape  Straight 
    Rating:
    87%
    from S$17.99
    Min. 2 days
  10. Exhaust muffler (bronze)
    CHIYODA TSUSHO Exhaust muffler (bronze)
    The compact design allows it to be installed in tight spaces.
    Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  Operating Temperature Range (℃)  5~150  Material (Main Unit)  Brass  Material (Cushioning Element)  Brass sintered body (40μm)  RoHS directive (corresponding to 10 substances)  Correspondence  Silence Effect (dB)  over 20 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  11. Check Valve Bush
    PISCO Check Valve Bush
    Operating Pressure Range (MPa)  0.01  Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Specification  Metal type  Type of Thread  Shape  bush 
    Rating:
    87%
    from S$19.99
    Min. 2 days
  12. QEV2 series quick exhaust valve
    CKD QEV2 series quick exhaust valve
    Achieves excellent exhaust characteristics due to the large flow rate design. Eco-friendly products (lead-free, hexavalent chromium-less, paint-less) When a large exhaust flow rate is required, such as increasing the speed of the cylinder
    Ambient Temperature (℃)  0 to 60 (but no freezing)  Operating Pressure (MPa)  0.05~1.0  Withstand Pressure (MPa)  1.5  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air 
    from S$45.99
    Min. 2 days
  13. Check valve C / CF series
    IBS Check valve C / CF series
    Achieves a low price with a simple structure. The double-touch method with an O-ring and metal seal reduces the load on the seal material. A wide range of calibers and sealing materials.
    Number of Ports  Cracking Pressure (kPa)  7 (standard)  Withstand Pressure (MPa)  7.35  Suitable Fluid  Gas/liquid  Type  General-purpose type  Operating Pressure Range (MPa)  Vacuum to 4.9 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  14. Quick exhaust valve (rapid exhaust valve)
    KOGANEI Quick exhaust valve (rapid exhaust valve)
    Operating Pressure Range (MPa)  0.07~0.9  Assured Pressure Resistance (MPa)  1.35  Maximum Operation Frequency (Hz)  10  Mass (g)  120  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Lubrication  Unnecessary 
    Rating:
    93%
    from S$64.99
    Min. 2 days
  15. Quick exhaust valve Standard type
    PISCO Quick exhaust valve Standard type
    Supports high-speed driving of cylinders. The high speed of the cylinder can be controlled. Built-in silencer reduces exhaust noise.
    Minimum Operating Pressure Differential (MPa)  0.05  Operating Pressure Range (MPa)  0.1~0.7  Operating Temperature Range (℃)  5 to 60 (no freezing in piping)  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Standard type 
    from S$25.99
    Min. 2 days
  16. Relief valve RL series (Brass)
    IBS Relief valve RL series (Brass)
    Compatible with low pressure specifications. Compact and lightweight. Extensive caliber lineup. The cracking pressure is set at the factory and shipped.
    Type of Thread  (Inlet) R x (Exit) Rc  Withstand Pressure (MPa)  1.62  Number of Ports  Suitable Fluid  Gas/liquid  Type  Low pressure inline type  Material (Main Unit)  brass 
    from S$129.90
    Min. 12 days
  17. Relief valve RL series (SUS316)
    IBS Relief valve RL series (SUS316)
    Compatible with low pressure specifications. Compact and lightweight. Extensive caliber lineup. The cracking pressure is set at the factory and shipped.
    Type of Thread  (Inlet) R x (Exit) Rc  Withstand Pressure (MPa)  1.62  Number of Ports  Suitable Fluid  Gas/liquid  Type  Low pressure inline type  Material (Main Unit)  SUS316 
    from S$279.90
    Min. 12 days
  18. Quick exhaust valve mini type
    PISCO Quick exhaust valve mini type
    Supports high-speed driving of cylinders. The high speed of the cylinder can be controlled. Built-in silencer reduces exhaust noise.
    Minimum Operating Pressure Differential (MPa)  0.05  Operating Pressure Range (MPa)  0.1~0.7  Operating Temperature Range (℃)  5 to 60 (no freezing in piping)  Suitable Fluid  Air 
    Rating:
    40%
    from S$16.99
    Min. 2 days
  19. Relief Valve RA Series (SUS316)
    IBS Relief Valve RA Series (SUS316)
    Compatible with low pressure specifications. Compact and lightweight. Extensive caliber lineup. The cracking pressure is set at the factory and shipped.
    Withstand Pressure (MPa)  1.62  Number of Ports  Suitable Fluid  Gas/liquid  Type  Low pressure open to atmosphere type  Type of Thread  Material (Main Unit)  SUS316 
    from S$219.90
    Min. 12 days
  20. Check valve
    KOGANEI Check valve
    Operating Pressure Range (MPa)  0.07~0.9  Operating Temperature Range (℃)  0~60  Assured Pressure Resistance (MPa)  1.35  Number of Ports  Suitable Fluid  Air  Type of Thread  Rc  Lubrication  Unnecessary 
    from S$37.99
    Min. 2 days
  21. Check valve CH series
    IBS Check valve CH series
    Supports high pressure (SUS316 specifications can be used up to 13MPa). The double touch method (O-ring + metal touch) reduces the load on the sealing material.
    Number of Ports  Cracking Pressure (kPa)  Suitable Fluid  Gas/liquid  Type  High pressure type  Type of Thread  Rc 
    from S$67.99
    Min. 6 days
  22. Check valve (CV1)
    TAIYO Check valve (CV1)
    A valve that allows compressed air to flow in only one direction and not in the opposite direction. Even a small size can flow a large flow rate. It can also be used for non-corrosive gases and low viscosity liquids.
    Operating Temperature Range (℃)  0 to +80 (but no freezing)  Cracking Pressure (MPa)  0.05 or less  Operating Pressure Range (MPa)  0.05~1  Withstand Pressure (MPa)  1.6  Flow rate (L/min (ANR))  1200 (at 0.5MPa)  Effective Section Area (mm2 19  Mass (g)  30  Series  CV1  Lubrication  Not required (refueling is possible)  Connector Diameter  Rc1/4 
    from S$58.99
    Min. 2 days
  23. Quick exhaust valve
    TAIYO Quick exhaust valve
    The responsiveness is outstanding. Exhaust flow rate is large. It has excellent durability. Maintenance can be done with piping.
    Operating Pressure Range (MPa)  0.2~1  Maximum Operating Pressure (MPa)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air 
    from S$64.99
    Min. 6 days
  24. FPV series block valve
    CKD FPV series block valve
    Main Unit Type  Elbow 
    from S$56.99
    Min. 2 days
  25. Rc 1/4 "line check valve (brass)
    ESCO Rc 1/4 "line check valve (brass)
    Cracking Pressure (MPa)  0.007  Ambient Temperature (℃)  0~100  Pipe Connection Diameter  1/4  Dimension (mm)  17×45  Number of Ports  Maximum Operating Pressure (MPa)  Withstand Pressure (MPa)  Suitable Fluid  Air / water  Material (Main Unit)  Brass  Esco Part No.  EA153EG-22  Material (O-ring)  Fluororubber  Type of Thread  Rc  Specification  RoHS directive equivalent 
    from S$44.99
    Min. 4 days
  26. CHV2 Series Check Valve
    CKD CHV2 Series Check Valve
    It is an environmentally friendly product and is a valve that can be easily separated for recycling. Prevention of backflow of compressed air
    Rating:
    60%
    from S$26.99
    Min. 3 days
  27. Shuttle valve (SV1)
    TAIYO Shuttle valve (SV1)
    Operating Temperature Range (℃)  0 to +80 (but no freezing)  Operating Pressure Range (MPa)  0.05~1  Withstand Pressure (MPa)  1.5  Mass (g)  60  Flow rate (L/min (ANR))  600  Effective Section Area (mm2 Suitable Fluid  Air  Lubrication  Not required (refueling is possible)  Connector Diameter  Rc1/8 
    from S$64.99
    Min. 2 days
  28. Check valve C5 series
    IBS Check valve C5 series
    Fluororesin is used for the wetted parts, and it can be used for a wide range of chemicals. Uses a special spring made of fluororesin.
    Withstand Pressure (MPa)  0.5  Operating Pressure Range (MPa)  0~0.4  Number of Ports  Cracking Pressure (kPa)  Around 20 (standard)  Suitable Fluid  Gas/liquid  Material (Main Unit)  PTFE  Material (Wetted Part)  PTFE / PFA / O-ring  Type of Thread  Rc 
    from S$539.90
    Min. 8 days
  29. Check valve CAM / CAF series
    IBS Check valve CAM / CAF series
    Supports high pressure (maximum working pressure: 20MPa). The cracking pressure can be adjusted. Ideal for prototypes and research applications.
    Number of Ports  Maximum Operating Pressure (MPa)  20  Withstand Pressure (MPa)  30  Type  Cracking pressure adjustment type  Suitable Fluid  Gas/liquid  Type of Thread 
    from S$129.90
    Min. 52 days
  30. Line check valve
    NIHON SEIKI Line check valve
    A screw-in type check valve with a large effective cross-sectional area. Prevents backflow of air.
    Ambient Temperature (℃)  -10~70  Operating Pressure (MPa)  0.05~1  Number of Ports  Suitable Fluid  Air  Type of Thread  Rc 
    from S$129.90
    Min. 3 days
  31. Check valve 1 ”
    TAIYO Check valve 1 ”
    Large flow rate is possible even for small size. A valve that allows air to flow in only one direction and not in the opposite direction.
    Operating Pressure  0.05~1MPa  Fluid Temperature (℃)  0~80  Flow Rate (L/min)  1000 to 14900 (air used)  Trusco Part No.  105-3574  Effective Section Area (mm2 225  Dimensions, Width W x Depth D x Height H (mm)  49×49×80.0  Mass (g)  500  Series  CV1  Connector Diameter  Rc1 
    from S$129.90
    Min. 2 days
  32. Quick exhaust valve
    KOGANEI Quick exhaust valve
    Quick exhaust valve convenient for total air pressure control and exhaust in piping
    from S$69.99
    Min. 5 days
  33. CHL series check valve with one-touch
    CKD CHL series check valve with one-touch
    Operating Pressure Range (MPa)  0.03~1.0  Cracking Pressure (kPa)  30  Suitable Fluid  Compressed air 
    from S$21.99
    Min. 15 days
  34. High pressure line check valve
    NIHON SEIKI High pressure line check valve
    It can be used up to a pressure of 5 MPa. Fluororubber is used for the packing. Prevents backflow of air.
    Operating Pressure (MPa)  0~4.9  Number of Ports  Ambient Temperature (℃)  5~120  Suitable Fluid  Air  Type of Thread  Rc 
    from S$64.99
    Min. 2 days
  35. Quick exhaust valve (QV2)
    TAIYO Quick exhaust valve (QV2)
    Effective Section Area (mm2 (IN→OUT)32 OUT→EXH:34  Operating Temperature Range (℃)  +50~+60  Maximum Operating Pressure (MPa)  Trusco Part No.  105-3205  Mass (g)  140  Suitable Fluid  Air  Connector Diameter  IN、OUT:Rc1/4 EXH:Rc3/8  Series  QV2 
    from S$64.99
    Min. 6 days
  36. QEL series quick exhaust valve line type
    CKD QEL series quick exhaust valve line type
    Operating Pressure Range (MPa)  0.1~0.7  Suitable Fluid  Compressed air  Type of Connection  tube outer diameter 
    from S$15.99
    Min. 10 days
  37. Check valve with quick fitting
    KOGANEI Check valve with quick fitting
    Number of Ports  Suitable Fluid  Air 
    from S$22.99
    Min. 14 days
  38. Quick exhaust valve
    CKD Quick exhaust valve
    from S$48.99
    Min. 3 days
  39. Pilot check valve
    TAIYO Pilot check valve
    The pilot check valve can stop any actuator in the middle. This pilot check valve is pneumatic, but can also be used hydraulically.
    Operating Pressure  0.2~1MPa  Mass (kg)  0.8  Flow Rate (L/min)  25 to 540 (air used)  Dimensions, Width W x Depth D x Height H (mm)  40×70×94.2  Fluid Temperature (℃)  5~60  Series  PCV 
    from S$229.90
    Min. 32 days
  40. R 1/4 "line check valve (brass)
    ESCO R 1/4 "line check valve (brass)
    Cracking Pressure (MPa)  0.007  Ambient Temperature (℃)  0~100  Pipe Connection Diameter  1/4  Dimension (mm)  14×29  Number of Ports  Maximum Operating Pressure (MPa)  Withstand Pressure (MPa)  Suitable Fluid  Air / water  Material (Main Unit)  Brass  Esco Part No.  EA153EG-2  Material (O-ring)  Fluororubber  Type of Thread  Specification  RoHS directive equivalent 
    from S$32.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 123

Set Ascending Direction