All Category

Mechinical Pressure Swithes

View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction
  1. Pressure Switch
    Saginomiya Seisakusho Pressure Switch
    A general-purpose pressure switch that is highly evaluated for its reliability and durability. For air conditioning, air conditioning, and various industrial equipment
    Fluid Temperature (℃)  -20~120  Operation Ambient Temperature (℃)  -20~70  Mass (kg)  0.33  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    86%
    from S$119.90
    Min. 2 days
  2. Pressure Switch
    NIHON SEIKI Pressure Switch
    Large contact capacity and simple structure A signal is output when the set pressure is reached.
    Mass (kg)  0.5  Contact Specifications  1c contact  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Switch  Microswitch 
    Rating:
    88%
    from S$89.99
    Min. 2 days
  3. pressure switch
    TRUSCO pressure switch
    A diaphragm type pressure switch with a large contact capacity. A signal is output when the set pressure is reached.
    Operating Pressure (MPa)  0~0.8  Withstand Pressure (MPa)  Mass (g)  500  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Connector Diameter  G3/8 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  4. Switch Assy (R)
    TAIYO Switch Assy (R)
    from S$32.99
    Min. 2 days
  5. Small Pressure Switch White Series APS
    CKD Small Pressure Switch White Series APS
    Single unit specifications for various general-purpose mounting
    Hysteresis (MPa)  0.08 or less  Pressure Setting Range (MPa)  0.1~0.6  Maximum Operating Pressure (MPa)  Contact Configuration  1a  Insulation Resistance  20MΩ or more at DC500V mega  Shock Resistance (m/s2 294  Voltage drop (V)  3 or less (internal)  Load current (mA)  5~50、7~20  Ambient and Flowing Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Load Voltage (V)  DC12/24、AC100  Protection Class  IP65 equivalent  Lamp  Light-emitting diode (lights up when ON)  Repeatability  ± 0.02MPa or less 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  6. pressure switch
    NIHON SEIKI pressure switch
    It converts the pressure into the thrust of the piston and turns the micro switch on and off. A signal is output when the pressure of compressed air reaches the set pressure. (BN-1217T-6 is a reed switch type)
    from S$77.99
    Min. 2 days
  7. Pressure Switch
    Act Electric Industry Pressure Switch
    from S$339.90
    Min. 4 days
  8. Switch assembly (ZR)
    TAIYO Switch assembly (ZR)
    Type  Contact  Maximum Switching Capacity  DC:1.5W、AC:2VA  Protection Circuit  None 
    from S$32.99
    Min. 2 days
  9. pressure switch
    CKD pressure switch
    Ambient Temperature (℃)  -5 ~ 60 ℃ (No freezing)  Pressure Adjustment Range (MPa)  0.1~0.8  Mass (kg)  0.57  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Contact Configuration  1ab  Allowable Operating Frequency (times / minute)  20  Fluid Temperature (℃)  5~60  Outer dimensions, Width W x Height H x Depth D (mm)  70.4×92×52.4  Ambient Humidity (% RH)  90 or less  Mounting Direction  Any  Suitable Fluid  Compressed air  Shape of Switch  Micro switch: Z-15GD-B (OMRON)  Repeatability  Within ± 0.020MPa against set pressure  Material (Body)  Zinc die cast 
    Rating:
    93%
    from S$77.99
    Min. 2 days
  10. P4000 series mechanical pressure switch
    CKD P4000 series mechanical pressure switch
    from S$87.99
    Min. 17 days
  11. R 3/8 "/ 0.5-2.0MPa pressure switch
    ESCO R 3/8 "/ 0.5-2.0MPa pressure switch
    Pressure Setting Range (MPa)  0.5~2  Operating Pressure (MPa)  0~2  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Esco Part No.  EA153CG-33  Specification  Microswitch  Mounting Screw  R(PT)3/8” 
    from S$109.90
    Min. 4 days
  12. P4100 series mechanical compact pressure switch
    CKD P4100 series mechanical compact pressure switch
    Contact Configuration  1a  Type  mechanical pressure switch 
    from S$97.99
    Min. 17 days
  13. MM series mechanical switch
    CKD MM series mechanical switch
    Pressurizing Method  normally closed valve 
    from S$119.90
    Min. 17 days
  14. Switch assembly (T)
    TAIYO Switch assembly (T)
    from S$29.99
    Min. 7 days
  15. R 3/8 "/ 2.0-4.0MPa pressure switch
    ESCO R 3/8 "/ 2.0-4.0MPa pressure switch
    Pressure Setting Range (MPa)  2~4  Operating Pressure (MPa)  2~4  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Esco Part No.  EA153CG-43  Specification  Microswitch  Mounting Screw  R(PT)3/8” 
    from S$119.90
    Min. 4 days
  16. pressure switch
    KOGANEI pressure switch
    A pressure switch mounted on the micro ejector.
    Lead Wire Length (mm)  500  vacuum switch  Body only (electronic) 
    from S$199.90
    Min. 5 days
  17. Switch assembly (CS)
    TAIYO Switch assembly (CS)
    from S$77.99
    Min. 10 days
  18. Switch assembly (ZS)
    TAIYO Switch assembly (ZS)
    Load current (mA)  200 or less, NPN open, collector output  Load Voltage (V)  DC: 30 or less  Type  Non-contact  Protection Circuit  Yes 
    from S$64.99
    Min. 10 days
  19. G 3/8 "/ 0.1-0.8MPa pressure switch
    ESCO G 3/8 "/ 0.1-0.8MPa pressure switch
    Pressure Setting Range (MPa)  0.1~0.8  Operating Pressure (MPa)  0~0.3  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Esco Part No.  EA153CG-23  Mounting Screw  G(PF)3/8”  Specification  Microswitch 
    from S$86.99
    Min. 4 days
  20. APS-W Series Mechanical Small Pressure Switch
    CKD APS-W Series Mechanical Small Pressure Switch
    Contact Configuration  1a  Type  mechanical pressure switch 
    from S$74.99
    Min. 17 days
  21. Switch assembly (AS)
    TAIYO Switch assembly (AS)
    from S$48.99
    Min. 10 days
  22. P1100 series mechanical pressure switch
    CKD P1100 series mechanical pressure switch
    Contact Configuration  1a  Type  mechanical pressure switch 
    from S$97.99
    Min. 16 days
  23. PE-1 Logic valve Pressure switch
    CKD PE-1 Logic valve Pressure switch
    Type  mechanical pressure switch 
    from S$45.99
    Min. 13 days
  24. CPE series mechanical pressure switch for coolant
    CKD CPE series mechanical pressure switch for coolant
    Contact Configuration  1ab  Connector Diameter  Rc1/4  Type  parts 
    from S$169.90
    Min. 10 days
  25. M5 / -0.105 ~ 1.050MPa  Pressure switch (digital)
    ESCO M5 / -0.105 ~ 1.050MPa Pressure switch (digital)
    Pressure Setting Range (MPa)  -0.105~1.050  Operating Pressure (MPa)  -0.1~1.0  Ambient Temperature (℃)  -5~50  Display  3 digit 7 segment  Suitable Fluid  Air  Power Supply  DC12~24V±10%  Mounting Screw  M5 internal thread 
    from S$149.90
    Min. 4 days
  26. PE2T fixed pressure switch
    CKD PE2T fixed pressure switch
    Specification  fixed pressure switch 
    from S$89.99
    Min. 10 days
  27. Switch assembly (K)
    TAIYO Switch assembly (K)
    from S$48.99
    Min. 10 days
  28. R 1/8 "/ 0.1-0.7MPa pressure switch
    ESCO R 1/8 "/ 0.1-0.7MPa pressure switch
    Setting Pressure (MPa)  0.1~0.7  Operating Pressure (MPa)  0~0.8  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Esco Part No.  EA153CG-1  Mounting Screw  R(PT)1/8” 
    from S$77.99
    Min. 4 days
  29. Switch assembly (HR)
    TAIYO Switch assembly (HR)
    from S$48.99
    Min. 10 days
  30. P8000 series mechanical pressure switch
    CKD P8000 series mechanical pressure switch
    Contact Configuration  1a  Type  mechanical pressure switch 
    from S$119.90
    Min. 17 days
  31. Pressure Switch CQ20
    Nagano Keiki Pressure Switch CQ20
    Since it is a micro switch type, stable opening and closing by snap action can be obtained. It has excellent vibration resistance and can be used by directly attaching it to equipment as a field type. It is a pressure switch that uses a Bourdon tube for the pressure sensitive element, and the mov... Read More
    Operating Ambient Temperature (℃)  -20~60  Pressure Resistance  1.5 times the pressure range  Material (Case)  ADC12 / black  Mass (kg)  About 1  Structure  Drip-proof type (equivalent to IP43)  Connector Thread  G3/8B  Measurable Fluid  Gas or liquid (however, no freezing)  Switch  Microswitch  Mounting  Panel mounting (vertical)  oil outlet  [Electric wire] Resin cable gland Φ6-10  Accuracy  ± 1% maxP. (Achievement total ± 1% FS)  Measuring Accuracy  ± 3% max P. (Achievement total ± 3% FS) 
    from S$389.90
    Min. 6 days
  32. R  3/8 "/ 0.02-0.3MPa  Pressure switch
    ESCO R 3/8 "/ 0.02-0.3MPa Pressure switch
    Ambient Temperature (℃)  -5~80  Operating Pressure (MPa)  0.015~0.2  Setting Pressure (MPa)  0.02~0.3  Suitable Fluid  Air  Material (Wetted Part)  Brass / phosphor bronze  Mounting Screw  R3/8 
    from S$159.90
    Min. 4 days
  33. APE series mechanical pressure switch
    CKD APE series mechanical pressure switch
    from S$19.99
    Min. 17 days
  34. R  3/8 "/ 0.05-0.7MPa  Pressure switch
    ESCO R 3/8 "/ 0.05-0.7MPa Pressure switch
    Ambient Temperature (℃)  -5~80  Operating Pressure (MPa)  0.02~0.35  Setting Pressure (MPa)  0.05~0.7  Suitable Fluid  Air  Mounting Screw  R3/8  Material (Wetted Part)  SUS316 
    from S$289.90
    Min. 4 days
  35. PE4T fixed pressure switch
    CKD PE4T fixed pressure switch
    Specification  fixed pressure switch 
    from S$89.99
    Min. 10 days
  36. G 3/8 "/0.03-0.3MPa pressure switch
    ESCO G 3/8 "/0.03-0.3MPa pressure switch
    Pressure Setting Range (MPa)  0.03~0.3  Operating Pressure (MPa)  0~0.3  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Esco Part No.  EA153CG-13  Mounting Screw  G(PF)3/8”  Specification  Microswitch 
    from S$86.99
    Min. 4 days
  37. M5 / -105.0-105.0kPa  Pressure switch (digital)
    ESCO M5 / -105.0-105.0kPa Pressure switch (digital)
    Working pressure (kPa)  -100~100  Pressure Setting Range (kPa)  -105.0~105.0  Ambient Temperature (℃)  -5~50  Display  3 digit 7 segment  Suitable Fluid  Air  Power Supply  DC12~24V±10%  Mounting Screw  M5 internal thread 
    from S$149.90
    Min. 4 days
  38. R  3/8 "/ 0.05-0.7MPa  Pressure switch
    ESCO R 3/8 "/ 0.05-0.7MPa Pressure switch
    Ambient Temperature (℃)  -5~80  Operating Pressure (MPa)  0.02~0.35  Setting Pressure (MPa)  0.05~0.7  Suitable Fluid  Air  Material (Wetted Part)  Brass / phosphor bronze  Mounting Screw  R3/8 
    from S$159.90
    Min. 4 days
  39. Pressure Gauge with Micro Switch Contacts JM11
    Nagano Keiki Pressure Gauge with Micro Switch Contacts JM11
    This instrument is a pressure gauge with contacts that incorporates a mechanical contact mechanism into the indicator. It emits ON and OFF electrical signals at a preset pressure, which can be used to generate alarms for buzzers, bells, pilot lamps, etc., and to control processes such as motors, ... Read More
    Operating Ambient Temperature (℃)  -5~40  Measurable Fluid  Gas or liquid (however, no freezing)  Switch  Microswitch  Accuracy  Within ± 3% FS (setting)  Shape  Φ100 vertical (B frame) 
    from S$999.00
    Min. 4 days
  40. R  3/8 "/ 0.02-0.3MPa  Pressure switch
    ESCO R 3/8 "/ 0.02-0.3MPa Pressure switch
    Ambient Temperature (℃)  -5~80  Operating Pressure (MPa)  0.015~0.2  Setting Pressure (MPa)  0.02~0.3  Suitable Fluid  Air  Mounting Screw  R3/8  Material (Wetted Part)  SUS316 
    from S$289.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction