All Category

Solenoid Valves for Various Fluids

View : Grid List
Filter

Items 1 - 40 of 85

Set Ascending Direction
  1. Direct Acting 2-Port Solenoid Valve (Multilex Valve) NC Pressurization AB31 / AB41 Series
    CKD Direct Acting 2-Port Solenoid Valve (Multilex Valve) NC Pressurization AB31 / AB41 Series
    Multilex valve series that controls various types of fluids such as water, air, gas, and oil. * Please check the maximum operating pressure difference before selecting.
    Fluid Temperature (℃)  -10 to 60 (no freezing)  Ambient Temperature (℃)  -20~60  Valve Seat Leakage (cm3/min)  0 (JIS leakage standard)  Number of Ports  Withstand Pressure (MPa)  25 (water pressure)  Maximum Operating Pressure (MPa)  Heat Resistance Class  Material (Body)  Brass  Type of Acting  Direct acting  Valve Structure  Direct-acting poppet  Coil Housing  Grommet lead wire  Material (Seal)  Nitrile rubber  Type of Thread  Rc  Mounting Direction  freely 
    Rating:
    81%
    from S$43.99
    Min. 2 days
  2. Pilot Kick Type 2-Port Solenoid Valve Open When Energized Multilex Valve ADK / APK Series
    CKD Pilot Kick Type 2-Port Solenoid Valve Open When Energized Multilex Valve ADK / APK Series
    Multi-flex valve series that controls various types of fluids such as water, air, gas, and oil. In addition to high reliability and high quality, we have a wide variety of options to surely improve the performance of various equipment and devices.
    Number of Ports  Type of Acting  Pilot kick type  Type of Thread  Rc 
    Rating:
    95%
    from S$119.90
    Min. 2 days
  3. Pilot Type 2-Port Solenoid Valve Open When Energized Multilex Valve AD / AP Series
    CKD Pilot Type 2-Port Solenoid Valve Open When Energized Multilex Valve AD / AP Series
    -Multi-flex valve series that controls various types of fluids such as water, air, gas, and oil. In addition to high reliability and high quality, we have a wide variety of options to surely improve the performance of various equipment and devices. Body: Bronze Seal: Nitrile rubber Coil housing: ... Read More
    Number of Ports  Actuation Category  Normally closed type  Type of Acting  Pilot type  Type of Thread  Rc 
    Rating:
    78%
    from S$109.90
    Min. 2 days
  4. AB21 Series Multilex Valve
    CKD AB21 Series Multilex Valve
    Type of Thread  Rc  Type of Acting  Direct acting  Lead Wire Length (mm)  250  Number of Ports 
    Rating:
    90%
    from S$27.99
    Min. 2 days
  5. USB Series Compact Direct Acting 2-Port Solenoid Valve
    CKD USB Series Compact Direct Acting 2-Port Solenoid Valve
    Number of Ports  Type of Acting  Direct acting 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  6. Direct Acting 3-Port Solenoid Valve Universal Type Multilex Valve AG Series
    CKD Direct Acting 3-Port Solenoid Valve Universal Type Multilex Valve AG Series
    Multilex valve series that controls various types of fluids such as water, air, gas, and oil.
    Fluid Temperature (℃)  -10 to 60 (no freezing)  Maximum Operating Pressure (MPa)  Number of Ports  Material (Body)  Brass  Type of Acting  Direct acting  Suitable for  For air / water  Coil Housing  Grommet lead wire  Material (Seal)  Nitrile rubber  Type of Thread  Rc  Actuation Category  Universal type 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  7. USG series compact direct acting 3-port solenoid valve
    CKD USG series compact direct acting 3-port solenoid valve
    Number of Ports  Suitable Fluid  Air, water, dry air, low vacuum  Type of Acting  Direct acting 
    from S$63.99
    Min. 2 days
  8. Pilot Kick 2-Port Solenoid Valve Closed When Energized Multilex Valve ADK12 Series
    CKD Pilot Kick 2-Port Solenoid Valve Closed When Energized Multilex Valve ADK12 Series
    Fluid Temperature (℃)  -10 to 60 (no freezing)  Ambient Temperature (℃)  -10~60  Valve Seat Leakage (cm3/min)  0 (pneumatic 0.02-0.6MPa)  Maximum Operating Pressure (MPa)  Number of Ports  Withstand Pressure (MPa)  4 (at water pressure)  Heat Resistance Class  Driving System  Diaphragm  Coil Housing  Grommet lead wire  Actuation Category  Normally open type  Type of Acting  Pilot kick type  Type of Thread  Rc  Material (Body)  bronze  Mounting Direction  freely 
    Rating:
    93%
    from S$199.90
    Min. 2 days
  9. Pilot kick type 2-port piston drive valve Open when energized APK ・ ADK
    CKD Pilot kick type 2-port piston drive valve Open when energized APK ・ ADK
    Controls various fluids, various series variations
    Ambient Temperature (℃)  -10~60  Minimum Operating Pressure Differential (MPa)  Mass (kg)  0.7  Maximum Operating Pressure (MPa)  Maximum Operating Pressure Differential (MPa)  1 (steam)  Orifice (mm)  12  Number of Ports  Withstand Pressure (MPa)  4 (at water pressure)  Power Consumption (W)  50Hz:10、60Hz:8  Fluid Temperature (℃)  5~180  Material (Body seal)  Body: Bronze, valve seal: PTFE  Material (O-ring)  Fluororubber  Heat Resistance Class  Actuation Category  Normally closed type  Type of Acting  Pilot kick type  Type of Thread  Rc 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  10. ADK11 Series + Parts for Multirex Valve
    CKD ADK11 Series + Parts for Multirex Valve
    Number of Ports  Type of Acting  Pilot kick type  Type of Thread  Rc  Pipe Connection Diameter  Rc1/2  Type  parts 
    from S$45.99
    Min. 2 days
  11. Direct acting 2-port solenoid valve (Multilex valve) NO (closed when energized) type AB42 series
    CKD Direct acting 2-port solenoid valve (Multilex valve) NO (closed when energized) type AB42 series
    Multilex valve series that controls various types of fluids such as water, air, gas, and oil.
    Maximum Operating Pressure Differential (MPa)  (Air, water, kerosene, oil) 0.15  Fluid Temperature (℃)  -10 to 60 (no freezing)  Ambient Temperature (℃)  -20~60  Valve Seat Leakage (cm3/min)  0 (JIS leakage standard)  Mass (kg)  0.50  Cv Value  1.0  Connection: Rc (Tapered Thread for Pipe, Female)  1/4  Dimension C (mm)  12  Number of Ports  Maximum Operating Pressure (MPa)  2 (1 for fluid / steam)  Effective Section Area (mm2 21.1  Withstand Pressure (MPa)  25 (at water pressure)  Dimension B (mm)  28  Dimension A (mm)  40  Power Consumption (W)  50Hz/8.7
    60Hz/6.7 
    Orifice (mm)  7.0  Dimension D (mm)  75  Dimension E (mm)  97  Rated Voltage (V)  AC100  Heat Resistance Class  Material (Body)  Brass  Type of Acting  Direct acting  Valve Structure  Direct-acting poppet  Coil Housing  Grommet lead wire  Material (Seal)  Nitrile rubber  Type of Thread  Rc  Mounting Direction  freely 
    Rating:
    80%
    from S$199.90
    Min. 2 days
  12. ADK11 Series Multi-Rex Valve (Pilot Kick Type 2-Way Valve)
    CKD ADK11 Series Multi-Rex Valve (Pilot Kick Type 2-Way Valve)
    Number of Ports  Type of Acting  Pilot kick type 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  13. Diaphragm assembly
    CKD Diaphragm assembly
    Number of Ports  Pipe Connection Diameter  3/4  Suitable Model  AD-20A  Type of Acting  Pilot type  Type of Thread  Rc  Type  parts 
    from S$45.99
    Min. 2 days
  14. AP11 Series Multi-Rex Valve (Pilot 2-Way Valve)
    CKD AP11 Series Multi-Rex Valve (Pilot 2-Way Valve)
    Type of Acting  NC (open when energized) 
    from S$11.99
    Min. 2 days
  15. AD11 Series Multi-Rex Valve (Pilot Type 2-Way Valve)
    CKD AD11 Series Multi-Rex Valve (Pilot Type 2-Way Valve)
    Type of Acting  Pilot type  Valve Structure  Piloted poppet structure Diaphragm drive 
    from S$11.99
    Min. 2 days
  16. ABP series air booster
    CKD ABP series air booster
    By combining with an air tank without using electricity, it is possible to increase the pressure up to twice the temporary pressure (up to 0.99 MPa) only with air pressure. It is possible to increase the pressure only in the necessary places in the factory, and it is possible to save energy and c... Read More
    Rating:
    100%
    from S$17.99
    Min. 16 days
  17. Pilot Kick Type 2-Port Diaphragm Drive Valve NO/NC APK/ADK
    CKD Pilot Kick Type 2-Port Diaphragm Drive Valve NO/NC APK/ADK
    Controls various fluids, various series variations
    Fluid Temperature (℃)  -10 to 60 (no freezing)  Ambient Temperature (℃)  -10~60  Minimum Operating Pressure Differential (MPa)  Number of Ports  Maximum Operating Pressure (MPa)  Coil Housing  2G  Withstand Pressure (MPa)  4 (at water pressure)  Heat Resistance Class  Material (Body seal)  Body: Bronze, Valve seal: Nitrile rubber  Type of Acting  Pilot kick type  Type of Thread  Rc  Mounting Direction  freely 
    Rating:
    60%
    from S$129.90
    Min. 5 days
  18. ADK21 series multi-rex valve (pilot kick type two-way valve)
    CKD ADK21 series multi-rex valve (pilot kick type two-way valve)
    Number of Ports  Type of Acting  Pilot kick type 
    from S$11.99
    Min. 13 days
  19. For air / water / steam
    CKD For air / water / steam
    Solenoid valve for general fluid (for air, water, steam) We have a wide range of models in terms of fluid used, pressure, and diameter.
    Operating Pressure (MPa)  0.05~1  Number of Ports  Type of Acting  Pilot type  Type of Thread  Rc 
    from S$279.90
    Min. 2 days
  20. AB31 Series Multi Rex Valve (AB31-02-3-00 ~)
    CKD AB31 Series Multi Rex Valve (AB31-02-3-00 ~)
    Rating:
    60%
    from S$48.99
    Min. 12 days
  21. APK11 Series Multilex Valve (Pilot Kick Type 2-Port Valve)
    CKD APK11 Series Multilex Valve (Pilot Kick Type 2-Port Valve)
    Number of Ports  Type of Acting  Pilot kick type 
    Rating:
    100%
    from S$11.99
    Min. 12 days
  22. AG33 Series Multi-Rex Valve (Direct Acting 3-Way Valve)
    CKD AG33 Series Multi-Rex Valve (Direct Acting 3-Way Valve)
    Number of Ports  Type of Acting  Direct acting 
    from S$16.99
    Min. 8 days
  23. AG direct acting 3 port valve
    CKD AG direct acting 3 port valve
    Number of Ports  Type of Acting  Direct acting  Type  Direct acting universal  Coil Housing  Grommet lead wire 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  24. AB series multilex valve (direct acting 2-way valve)
    CKD AB series multilex valve (direct acting 2-way valve)
    Type of Acting  NO (close when energized) type 
    from S$11.99
    Min. 10 days
  25. AP12 Series Multi-Rex Valve (Pilot Type 2-Way Valve)
    CKD AP12 Series Multi-Rex Valve (Pilot Type 2-Way Valve)
    Type of Acting  NO (close when energized) type 
    from S$11.99
    Min. 16 days
  26. AG41 Series MultiRex Valve (Direct Acting 3-Way Valve)
    CKD AG41 Series MultiRex Valve (Direct Acting 3-Way Valve)
    Number of Ports  Type of Acting  Direct acting  Valve Structure  Direct acting poppet structure 
    Rating:
    40%
    from S$16.99
    Min. 12 days
  27. Direct acting 3-port valve Universal AG
    CKD Direct acting 3-port valve Universal AG
    Controls various fluids, various series variations
    Fluid Temperature (℃)  -10 to 60 (no freezing)  Ambient Temperature (℃)  -20~60  Valve Seat Leakage (cm3/min)  0.2 or less (ANR) (by air)  Maximum Operating Pressure (MPa)  Withstand Pressure (MPa)  25 (at water pressure)  Coil Housing  2G  Number of Ports  Heat Resistance Class  Material (Body seal)  Body: Brass, Seal: Nitrile rubber  Type of Acting  Direct acting  Valve Structure  Direct acting poppet structure  Type of Thread  Rc  Mounting Direction  freely 
    from S$87.99
    Min. 19 days
  28. KZV3 Series Pilot Type 2 Port Solenoid Valve
    CKD KZV3 Series Pilot Type 2 Port Solenoid Valve
    Type of Thread  Rc  Number of Ports  Type of Acting  Pilot type 
    from S$279.90
    Min. 10 days
  29. Direct acting 2-port valve Open when energized AB
    CKD Direct acting 2-port valve Open when energized AB
    Controls various fluids, various series variations
    Fluid Temperature (℃)  -10 to 60 (no freezing)  Ambient Temperature (℃)  -20~60  Valve Seat Leakage (cm3/min)  0.2 or less (ANR) (by air)  Number of Ports  Withstand Pressure (MPa)  25 (at water pressure)  Coil Housing  2G  Maximum Operating Pressure (MPa)  Heat Resistance Class  Material (Body seal)  Body: Brass, Seal: Nitrile rubber  Type of Acting  Direct acting  Valve Structure  Direct acting poppet structure  Type of Thread  Rc  Mounting Direction  freely 
    from S$67.99
    Min. 5 days
  30. USB series Compact direct acting 2-port solenoid valve Resin body
    CKD USB series Compact direct acting 2-port solenoid valve Resin body
    Type of Acting  Direct acting  Number of Ports  Rated Voltage (V)  DC24 
    from S$31.99
    Min. 12 days
  31. HNG series compact direct acting 3-port solenoid valve
    CKD HNG series compact direct acting 3-port solenoid valve
    Number of Ports  Type of Acting  Direct acting  Pipe Connection Diameter  M5  Type of Thread 
    from S$76.99
    Min. 12 days
  32. AB71 series multilex valve (direct acting 2-way valve)
    CKD AB71 series multilex valve (direct acting 2-way valve)
    Type of Acting  Direct acting  Type of Thread  Rc  Number of Ports 
    from S$189.90
    Min. 12 days
  33. HNB Series Compact Direct Acting 2-Port Solenoid Valve
    CKD HNB Series Compact Direct Acting 2-Port Solenoid Valve
    Type of Acting  Direct acting  Pipe Connection Diameter  M5  Number of Ports  Type of Thread 
    from S$77.99
    Min. 10 days
  34. APK21 Series Multilex Valve (Pilot Kick Type 2-Port Valve)
    CKD APK21 Series Multilex Valve (Pilot Kick Type 2-Port Valve)
    Number of Ports  Type of Acting  Pilot kick type 
    from S$11.99
    Min. 12 days
  35. AP21 Series Multilex Valve (Pilot Type 2-Way Valve)
    CKD AP21 Series Multilex Valve (Pilot Type 2-Way Valve)
    Number of Ports  Type of Acting  NC (open when energized) 
    from S$11.99
    Min. 13 days
  36. AG4 series multi-rex valve (direct acting 3-way valve)
    CKD AG4 series multi-rex valve (direct acting 3-way valve)
    Type of Acting  Direct acting  Type  parts 
    from S$69.99
    Min. 10 days
  37. AG3 series multi-rex valve (direct acting 3-way valve)
    CKD AG3 series multi-rex valve (direct acting 3-way valve)
    Type of Acting  Direct acting 
    from S$11.99
    Min. 10 days
  38. AP11 series
    CKD AP11 series
    Pipe Connection Diameter  Rc3/8  Rated Voltage (V)  AC100  Type of Acting  Pilot type  Type of Thread  Rc  Number of Ports 
    from S$139.90
    Min. 10 days
  39. AC series check valve
    CKD AC series check valve
    Type  parts 
    from S$37.99
    Min. 17 days
  40. AB42 Series Multilex Valve (Direct Acting 2-Way Valve) (AB42-02 ~)
    CKD AB42 Series Multilex Valve (Direct Acting 2-Way Valve) (AB42-02 ~)
    Number of Ports  Type of Acting  NO (close when energized) type 
    from S$69.99
    Min. 12 days
View : Grid List
Filter

Items 1 - 40 of 85

Set Ascending Direction