All Category

Solenoid Valves for Dedicated Fluids

View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Direct Acting 2-Port Solenoid Valve NO/NC FAB Series
    CKD Direct Acting 2-Port Solenoid Valve NO/NC FAB Series
    Valve Seat Leakage (cm3/min)  0.2 or less  Maximum Operating Pressure (MPa)  1.4  Number of Ports  Withstand Pressure (MPa)  2.1 (at water pressure)  Material (Body)  ADC (aluminum die casting)  Heat Resistance Class  Suitable Fluid  Compressed air  Type of Acting  Direct acting  Valve Structure  Direct acting poppet structure  Coil  Grommet lead wire  Material (Seal)  NBR  Actuation Category  Open when energized (NC)  Type of Thread  Rc  Mounting Direction  freely 
    Rating:
    84%
    from S$48.99
    Min. 2 days
  2. PKS series pilot kick type 2 port valve
    CKD PKS series pilot kick type 2 port valve
    Number of Ports  Type of Acting  Pilot kick type 
    from S$47.99
    Min. 17 days
  3. PVS Series Pilot Type 2 Port Valve
    CKD PVS Series Pilot Type 2 Port Valve
    Number of Ports  Type of Acting  Pilot type 
    from S$33.99
    Min. 15 days
  4. PKA series pilot kick type 2-port valve
    CKD PKA series pilot kick type 2-port valve
    Number of Ports  Type of Acting  Pilot kick type 
    from S$27.99
    Min. 10 days
  5. PVS series (pilot type)
    CKD PVS series (pilot type)
    Type of Acting  Pilot type 
    from S$699.90
    Min. 5 days
  6. FWB series
    CKD FWB series
    Type of Acting  Direct acting  Type of Thread  Rc 
    from S$48.99
    Min. 22 days
  7. WHL series water hammer relief solenoid valve
    CKD WHL series water hammer relief solenoid valve
    Type of Thread  Rc 
    Discontinued
  8. WHL series water hammer relief solenoid valve
    CKD WHL series water hammer relief solenoid valve
    Type of Thread  Rc 
    Discontinued
View : Grid List
Filter

8 Item(s)

Set Ascending Direction