All Category

Solenoid Valves for Air & Compressed Air

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Pilot Operated 2-Port Solenoid Valve for Compressed Air
    CKD Pilot Operated 2-Port Solenoid Valve for Compressed Air
    It contributes to energy saving with large flow rate and low power consumption.
    Ambient Temperature (℃)  -5~55  Fluid Temperature (℃)  0 to 55 (no freezing)  Range of Operating Pressure differential (MPa)  0.01~0.7  Number of Ports  Suitable Fluid  Air  Power Input (V)  DC24  Rated Voltage (V)  DC24  Type of Acting  Pilot type 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  2. Pilot operated 2-port solenoid valve for compressed air Compact air blow valve EXA
    CKD Pilot operated 2-port solenoid valve for compressed air Compact air blow valve EXA
    Achieves large flow rate and low power consumption, small size and light weight, easy piping connection
    Ambient Temperature (℃)  -5~55  Fluid Temperature (℃)  0 to 55 (no freezing)  Range of Operating Pressure differential (MPa)  0.01~0.7  Power Consumption (W)  0.6  Maximum Operating Pressure (MPa)  0.7  Withstand Pressure (MPa)  1.05 (at water pressure)  Number of Ports  External leakage (cm 3 / min)  2 or less  Internal leakage (cm 3 / min)  2 or less  Dimension D (mm)  45  Dimension E (mm)  48.5  Dimension C (mm)  Heat Resistance Class  Suitable Fluid  Compressed air  Voltage (V)  DC24  Rated Voltage (V)  DC24  Material  H-NBR (Seal)  Protection Class  Lead wire type: IPXO (IEC planning: 529)  Type of Acting  Pilot type  Valve Structure  Pilot type diaphragm drive  Mounting Direction  freely 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  3. EXA Series Pilot Operated 2-Port Solenoid Valve for Compressed Air Flow
    CKD EXA Series Pilot Operated 2-Port Solenoid Valve for Compressed Air Flow
    Number of Ports  Type of Acting  Pilot type 
    Rating:
    63%
    from S$7.19
    Min. 2 days
  4. FAB31 mounting plate
    CKD FAB31 mounting plate
    Suitable for  2-port valve for FAB31  Type  parts 
    from S$16.99
    Min. 2 days
  5. Solenoid valve for air
    CKD Solenoid valve for air
    Solenoid valve for general fluid (for air, water, steam) We have a wide range of models in terms of fluid used, pressure, and diameter.
    Operating Pressure (MPa)  0~0.7 
    from S$199.90
    Min. 2 days
  6. For air
    CKD For air
    Solenoid valve for general fluid (for air, water, steam) We have a wide range of models in terms of fluid used, pressure, and diameter.
    Operating Pressure (MPa)  0~0.7  Outer Dimensions (mm)  100×35Φ×159  Number of Ports  Mass (kg)  2.2  Orifice (mm)  20  Type of Acting  Pilot kick type  Connector Diameter  RC3/4  Type of Thread  Rc 
    from S$229.90
    Min. 2 days
  7. PKA series (for air)
    CKD PKA series (for air)
    Number of Ports  Type of Acting  Pilot kick type 
    from S$489.90
    Min. 5 days
  8. FAB Series Just Fit Valve (Direct Acting 2-Port Valve Manifold for Compressed Air)
    CKD FAB Series Just Fit Valve (Direct Acting 2-Port Valve Manifold for Compressed Air)
    Number of Ports  Type of Acting  Direct acting 
    Rating:
    100%
    from S$2.29
    Min. 12 days
  9. Pilot operated 2-port solenoid valve for compressed air Oil-free specification
    CKD Pilot operated 2-port solenoid valve for compressed air Oil-free specification
    Compact pilot operated solenoid valve for compressed air control. Optimal for air blow applications and contributes to the environmental friendliness of equipment and systems. Equipped with an energy-saving actuator with power consumption of 0.6 W, it can be directly driven by a PC. Large flow ra... Read More
    Ambient Temperature (℃)  -5~55  Fluid Temperature (℃)  0 to 55 (no freezing)  Range of Operating Pressure differential (MPa)  0.01~0.7  Maximum Operating Pressure (MPa)  0.7  Withstand Pressure (MPa)  1.05 (at water pressure)  Number of Ports  2 ports  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Internal exhaust specification  Type of Acting  NC (open when energized)  Mounting Direction  freely 
    from S$59.99
    Min. 15 days
  10. FAG Series Just Fit Valve (Direct Acting 3-Port Valve Manifold for Compressed Air)
    CKD FAG Series Just Fit Valve (Direct Acting 3-Port Valve Manifold for Compressed Air)
    Number of Ports  Type of Acting  Direct acting 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  11. Pilot Operated 2-Port Solenoid Valve for Compressed Air
    CKD Pilot Operated 2-Port Solenoid Valve for Compressed Air
    Compact pilot operated solenoid valve for compressed air control. Optimal for air blow applications and contributes to the environmental friendliness of equipment and systems. Equipped with an energy-saving actuator with power consumption of 0.6 W, it can be directly driven by a PC. Large flow ra... Read More
    Ambient Temperature (℃)  -5~55  Fluid Temperature (℃)  0 to 55 (no freezing)  Range of Operating Pressure differential (MPa)  0.01~0.7  Maximum Operating Pressure (MPa)  0.7  Withstand Pressure (MPa)  1.05 (at water pressure)  Number of Ports  2 ports  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Internal exhaust specification  Type of Acting  NC (open when energized)  Mounting Direction  freely 
    from S$55.99
    Min. 10 days
  12. Pilot operated 2-port solenoid valve for compressed air Aluminum body
    CKD Pilot operated 2-port solenoid valve for compressed air Aluminum body
    Compact pilot operated solenoid valve for compressed air control. Optimal for air blow applications and contributes to the environmental friendliness of equipment and systems. Equipped with an energy-saving actuator with power consumption of 0.6 W, it can be directly driven by a PC. Large flow ra... Read More
    Ambient Temperature (℃)  -5~55  Fluid Temperature (℃)  0 to 55 (no freezing)  Range of Operating Pressure differential (MPa)  0.01~0.7  Maximum Operating Pressure (MPa)  0.7  Withstand Pressure (MPa)  1.05 (at water pressure)  Number of Ports  2 ports  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Internal exhaust specification  Type of Acting  NC (open when energized)  Mounting Direction  freely 
    from S$63.99
    Min. 15 days
View : Grid List
Filter

12 Item(s)

Set Ascending Direction