All Category

Compressed Air Lubricators

Other Related Pages

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Oil Mist Trap
    ULVAC Oil Mist Trap
    The oil mist trap collects the oil smoke discharged during the operation of the oil rotary vacuum pump and automatically collects it into the vacuum pump. In particular, small vacuum pumps are often used in places with high pressure, so the atmosphere may be polluted by splashing oil, but this ca... Read More
    Rating:
    88%
    from S$199.90
    Min. 2 days
  2. Oil mist filter EMF series
    EDWARDS Oil mist filter EMF series
    from S$459.90
    Min. 2 days
  3. Oil mist trap (standard type)
    Sato VAC Oil mist trap (standard type)
    During the operation of the oil rotary vacuum pump, the oil in the pump becomes smoke-like and prevents the surrounding environment from being polluted by the oil mist discharged together with the exhaust gas. It also has an excellent effect of reducing exhaust noise during operation. Physical an... Read More
    Mass (kg)  1.0 
    Rating:
    80%
    from S$259.90
    Min. 2 days
  4. Oil mist trap
    ULVAC Oil mist trap
    Only the filter element can be replaced. For low load: Continuous suction pressure: 10 kPa or less, For high load: Continuous suction pressure: 100 kPa or less. The oil mist trap removes oil smoke from the oil rotary vacuum pump. For removing oil smoke from oil rotary vacuum pumps * When exportin... Read More
    Material  Body: SS, filter: glass wool 
    Rating:
    100%
    from S$589.90
    Min. 2 days
  5. Oil mist trap filter
    Sato VAC Oil mist trap filter
    Suitable Model  CT-D-300 
    from S$229.90
    Min. 9 days
  6. Grease unit
    TAIYO Grease unit
    Easy to carry just by supplying air to start suction, convenient Simultaneous pressurization increases suction amount Easy to discharge grease Discharge of grease filled in the reducer of the robot
    Operating Temperature Range (℃)  +10~+50  Air Suction Volume (L/min)  110  Aspiration Volume  3L, with transparent (acrylic) gauge  Air Consumption (L/min)  200  Driving source  Air pressure (0.5-0.7MPa)  Mass (kg)  Consistency  No.0、No.00  Degree of Vacuum (kPa)  -93 (Air pressure 0.5MPa) 
    from S$4,399.00
    Min. 13 days
  7. Oil Mist Filter EMF10
    EDWARDS Oil Mist Filter EMF10
    Captures the oil mist of the rotary pump. Collection of oil smoke from rotary pumps
    Discontinued
  8. Oil mist trap Foreline trap
    ULVAC Oil mist trap Foreline trap
    Collects oil smoke emitted during the operation of the oil rotary vacuum pump. The collected oil can be automatically collected in the vacuum pump.
    Discontinued
  9. Oil mist trap Foreline trap
    ULVAC Oil mist trap Foreline trap
    Collects oil smoke emitted during the operation of the oil rotary vacuum pump. The collected oil can be automatically collected in the vacuum pump. It is a piping connection type.
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction