All Category

Push Button Type Air Guns

View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction
  1. Air Blow Gun
    KURITA Air Blow Gun
    It is a standard type air gun. For general cleaning work.
    Air ejection volume (L / min)  160  Nozzle Length (mm)  22  Nozzle screw diameter  G1/8 
    Rating:
    94%
    from S$22.99
    Min. 2 days
  2. Air duster gun Button type Coupler mounting type
    MonotaRO Air duster gun Button type Coupler mounting type
    You can eject compressed air by pulling the trigger. It can be widely used for machine tool and automobile maintenance, dust removal before work, and cleaning. * Do not use for any other purpose.
    Maximum Operating Pressure (MPa)  0.6  Mass (g)  195  Material (Main Unit)  Aluminum alloy  Fluid  Compressed air  Connection  Coupler for normal pressure 
    Rating:
    73%
    from S$13.99
    Min. 2 days
  3. Air duster gun Button type Screw mounting type
    MonotaRO Air duster gun Button type Screw mounting type
    You can eject compressed air by pulling the trigger. It can be widely used for machine tool and automobile maintenance, dust removal before work, and cleaning. * Do not use for any other purpose.
    Maximum Operating Pressure (MPa)  0.6  Mass (g)  192  Material (Main Unit)  Aluminum alloy  Fluid  Compressed air  Connector Diameter  G(PF)1/4 
    from S$13.99
    Min. 2 days
  4. Button Type Air Duster Gun
    KINKI FACTORY Button Type Air Duster Gun
    You can join from the bottom. With hose kinking prevention.
    Trusco Part No.  108-1659  Overall Length (mm)  111  Air Consumption (L/min)  120  Mass (g)  190  Nozzle Diameter (Φmm)  Nozzle Length (mm)  24  Connector Diameter  PF1/4  Nozzle screw diameter  PF1/8 
    Rating:
    86%
    from S$25.99
    Min. 2 days
  5. Air gun with air flow adjustment
    KURITA Air gun with air flow adjustment
    Air ejection volume (L / min)  145  Nozzle Diameter (Φmm)  2.0  Mass (g)  210  Nozzle Length (mm)  28  Trusco Part No.  398-1118  Connector Diameter  G(PF)1/4  Nozzle screw diameter  G1/8 
    Rating:
    90%
    from S$27.99
    Min. 2 days
  6. Air Blow Gun with Adjustable Air Flow Rate Plug
    KURITA Air Blow Gun with Adjustable Air Flow Rate Plug
    Type of Connection  Coupler mounting  Nozzle screw diameter  G1/8  Trusco Part No.  398-1142  Nozzle Length (mm)  28  Nozzle Diameter (Φmm)  2.0  Mass (g)  210  Air ejection volume (L / min)  145 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  7. Wonder Gun A Set
    Osawa & Company Wonder Gun A Set
    A unique air gun that can be widely used for blowing, sucking, and transporting using the air source of a compressor. The W101 effectively uses the air from the power source in a spiral jet system, and the inside of the gun is a completely tubular body with no obstacles, so there is no worry that... Read More
    Maximum Operating Pressure (MPa)  0.9 
    from S$329.90
    Min. 2 days
  8. Air duster (button push type)
    TRUSCO Air duster (button push type)
    Nozzle Connection  G1/8  Maximum Operating Pressure (MPa)  1.0 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  9. Air blast gun
    TRUSCO Air blast gun
    Since compressed air can be used to inject glass beads, sand, liquid, etc., it is possible to perform rust removal, paint peeling, surface treatment of metal, glass, plastic, etc., and deburring work. Remove rust and remove paint. Surface treatment of metal, glass, plastic, etc.
    Air Consumption (m3/min)  0.25  Regular Working Pressure (MPa)  0.6  Overall Height (mm)  135  Plug  Rc1/4 
    Rating:
    80%
    from S$489.90
    Min. 2 days
  10. Air Blow Gun
    TRUSCO Air Blow Gun
    Solves cleaning, transfer, and injection of chips, powder, fiber waste, smoke, etc. Suction and injection are possible simply by changing the direction of the nozzle.
    Regular Working Pressure (MPa)  0.6  Hose Connection  Rc1/4 
    from S$199.90
    Min. 2 days
  11. Air duster Button type Plug type
    TRUSCO Air duster Button type Plug type
    Uses a streamlined body that fits your hand. General dust work.
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Air Nozzle Port  1/4 plug  Nozzle Diameter (Φmm)  Nozzle Connection  G1/8  Type of Connection  Plug 
    from S$28.99
    Min. 2 days
  12. Wonder Gun Hand Type (with Coupler)
    Osawa & Company Wonder Gun Hand Type (with Coupler)
    Wonder gun is a unique air gun that is widely used in various industries for blowing, sucking, and transporting air as a power source for compressor air.
    Included Accessories  Coupler 1/4 inch (male thread x plug) 
    Rating:
    60%
    from S$279.90
    Min. 2 days
  13. Tree gun with flow adjustment
    KURITA Tree gun with flow adjustment
    It is used by hanging it from the ceiling. The body shape is easy to grip. The flow rate can be adjusted with the nozzle. For general cleaning work.
    Maximum Operating Pressure (MPa)  0.7  Overall Length (mm)  116  Nozzle Diameter (Φmm)  Mass (g)  205  Nozzle Length (mm)  28  Trusco Part No.  398-1169  Air Nozzle Port  G1/4  Nozzle Connection  G1/8 
    Rating:
    87%
    from S$32.99
    Min. 2 days
  14. Air duster Button type Plug type
    TRUSCO Air duster Button type Plug type
    Uses a streamlined body that fits your hand. General dust work.
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Air Nozzle Port  1/4 plug  Overall Length (mm)  124.5  Nozzle Diameter (Φmm)  Mass (g)  200  Nozzle Length (mm)  24  Trusco Part No.  365-4711  Nozzle Connection  G1/8  Type of Connection  Plug 
    from S$22.99
    Min. 2 days
  15. Air Duster
    MEIJI AIR COMPRESSOR MFG. Air Duster
    from S$27.99
    Min. 2 days
  16. KURITA tree gun
    KURITA KURITA tree gun
    It is used by hanging it from the ceiling. The body shape is easy to grip. For general cleaning work.
    Maximum Operating Pressure (MPa)  0.7  Operating Temperature Range (℃)  0~50  Overall Length (mm)  110  Nozzle Diameter (Φmm)  Mass (g)  205  Nozzle Length (mm)  22  Trusco Part No.  363-4582  Air Nozzle Port  G1/4  Nozzle Connection  G1/8 
    from S$29.99
    Min. 2 days
  17. Air Duster Gun
    TRUSCO Air Duster Gun
    Comes with a plug that allows you to attach an air hose with a single touch. General dust work.
    Paint Inlet  (Nozzle) G1 / 8, (Air) 1/4 plug  Maximum Operating Pressure (MPa)  Nozzle Diameter (Φmm)  Nozzle Length (mm)  200  Mass (g)  222  Overall Length (mm)  285  Trusco Part No.  299-9943  Type of Connection  Plug 
    from S$37.99
    Min. 2 days
  18. Button type air duster gun (with air adjustment)
    KINKI FACTORY Button type air duster gun (with air adjustment)
    Air Consumption (L/min)  120  Nozzle Length (mm)  24  Nozzle Diameter (Φmm)  Mass (g)  190  Nozzle screw diameter  G1/8 
    from S$27.99
    Min. 2 days
  19. Air gun for bicycle
    KURITA Air gun for bicycle
    It can be used for inflating bicycles and general cleaning work. For inflating bicycles and general cleaning work.
    Maximum Operating Pressure (MPa)  0.7  Nozzle Diameter (Φmm)  1.5  Overall Length (mm)  111  Nozzle Length (mm)  18  Mass (g)  180  Trusco Part No.  556-7840  Paint Inlet  G1 / 8 (Nozzle)  Air Nozzle Port  G1/4 
    Rating:
    60%
    from S$33.99
    Min. 2 days
  20. Air duster
    TRUSCO Air duster
    As it is a highly versatile standard type, it can be widely used for general dust work.
    Paint Inlet  (Air) G1 / 4  Operating Temperature Range (℃)  -10~60  Maximum Operating Pressure (MPa)  1.0  Material (Main Unit)  Brass, iron, nickel plating  Specification  Button push type  Material (O-ring)  NBR 
    from S$26.99
    Min. 2 days
  21. 2.0 hole x200mm air blow gun (with urethane hose)
    ESCO 2.0 hole x200mm air blow gun (with urethane hose)
    Regular Pressure (MPa)  0.69  air consumption (L/min)  150  Hole Diameter (Φmm)  Nozzle Length (mm)  200  Operation Range (m)  3.5  Hose Length (m)  Material (Main Unit)  Aluminum die casting  Esco Part No.  EA123AD-12  Included Accessories  Plug 
    from S$119.90
    Min. 6 days
  22. Air duster Button type Nipple type
    TRUSCO Air duster Button type Nipple type
    Uses a streamlined body that fits your hand. General dust work.
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Nozzle Diameter (Φmm)  Air Nozzle Port  G1/4  Nozzle Connection  G1/8  Type of Connection  Nipple 
    from S$28.99
    Min. 2 days
  23. Air duster Button type Nipple type Standard nozzle
    TRUSCO Air duster Button type Nipple type Standard nozzle
    Uses a streamlined body that fits your hand. General dust work.
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Overall Length (mm)  124.5  Nozzle Diameter (Φmm)  Mass (g)  200  Nozzle Length (mm)  24  Trusco Part No.  365-4664  Air Nozzle Port  G1/4  Nozzle Connection  G1/8  Type of Connection  Nipple 
    from S$22.99
    Min. 2 days
  24. Bucurina with duster
    MEIJI AIR COMPRESSOR MFG. Bucurina with duster
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$229.90
    Min. 8 days
  25. 2.0 hole x100mm air blow gun (with plug)
    ESCO 2.0 hole x100mm air blow gun (with plug)
    With plug.
    Operating Pressure (MPa)  0.7  Nozzle Length (mm)  100  air consumption (L/min)  160  Overall Length (mm)  190  Hole Diameter (Φmm)  Material (Main Unit)  Aluminum die casting  Esco Part No.  EA123AD-5 
    from S$47.99
    Min. 6 days
  26. Air gun for automobile
    KURITA Air gun for automobile
    It can be used for inflating automobiles and general cleaning work. For inflating automobiles and general cleaning work.
    Maximum Operating Pressure (MPa)  0.7  Nozzle Diameter (Φmm)  1.3×2  Overall Length (mm)  110  Nozzle Length (mm)  17  Mass (g)  179  Trusco Part No.  556-7866  Paint Inlet  G1 / 8 (Nozzle)  Air Nozzle Port  G1/4 
    Rating:
    40%
    from S$38.99
    Min. 3 days
  27. 2.0 hole x300mm air blow gun (with urethane hose)
    ESCO 2.0 hole x300mm air blow gun (with urethane hose)
    Esco Part No.  EA123AD-13 
    from S$119.90
    Min. 6 days
  28. 2.3 holes x 300mm air blow gun (flexible nozzle)
    ESCO 2.3 holes x 300mm air blow gun (flexible nozzle)
    The nozzle can be bent greatly. When the plug is removed, the main body G1 / 8 female screw. With plug.
    Operating Pressure  0.7  air consumption (L/min)  140  Hole Diameter (Φmm)  2.3  Nozzle Length (mm)  300  Material (Main Unit)  Aluminum die casting  Esco Part No.  EA123AD-6 
    from S$59.99
    Min. 6 days
  29. Air duster
    BeHAUS Air duster
    It is a button type air duster. For blowing off water droplets and dust
    Maximum Operating Pressure (MPa)  Nozzle Diameter (Φmm)  1.2  Suitable Fluid  Air  Nozzle screw diameter  G1/8  Thread Size  [Intake] G1 / 4 
    from S$46.99
    Min. 4 days
  30. Air duster button type
    UNITED Air duster button type
    Maximum Operating Pressure (MPa)  1.4  Nozzle Diameter (Φmm)  Nozzle  3/8  Suitable Fluid  Air  Material  Body: Aluminum die casting  Nozzle screw diameter  G1/8 
    from S$22.99
    Min. 4 days
  31. Air gun with dustproof device
    KURITA Air gun with dustproof device
    With dustproof cover. If it is used in close contact with the work product, it will prevent chips from rebounding. For general cleaning work.
    Maximum Operating Pressure (MPa)  0.7  Overall Length (mm)  116  Mass (g)  195  Nozzle Diameter (Φmm)  Nozzle Length (mm)  23  Trusco Part No.  556-7858  Paint Inlet  G1 / 8 (Nozzle)  Air Nozzle Port  G1/4 
    from S$39.99
    Min. 6 days
  32. 2.0 hole x100mm air blow gun (with urethane hose)
    ESCO 2.0 hole x100mm air blow gun (with urethane hose)
    Regular Pressure (MPa)  0.69  Nozzle Length (mm)  100  air consumption (L/min)  160  Hole Diameter (Φmm)  Operation Range (m)  3.5  Hose Length (m)  Material (Main Unit)  Aluminum die casting  Esco Part No.  EA123AD-11  Included Accessories  Plug 
    from S$109.90
    Min. 6 days
  33. 3.0 hole x940mm air blow gun
    ESCO 3.0 hole x940mm air blow gun
    Height (mm)  155  Nozzle Diameter (Φmm)  Esco Part No.  EA123AD-7  Length (mm)  1055  Suitable Air Compressor (kw)  0.75 or more  Nozzle Length (mm)  940  Operating Pressure (MPa)  0.4~0.7  Suction Nozzle Size  G(PF)1/4”  air consumption (L/min)  175 
    from S$449.90
    Min. 6 days
  34. 2.0mm hole air blow gun (8.5mm stem / with flow adjustment)
    ESCO 2.0mm hole air blow gun (8.5mm stem / with flow adjustment)
    With air flow rate adjustment. For hanging
    Operating Pressure (MPa)  0.7  air consumption (L/min)  145  Hole Diameter (Φmm)  stem diameter (mm)  8.5  Material (Main Unit)  Aluminum die casting  Esco Part No.  EA123AE-9  Mounting Screw  [Nozzle] G1 / 8 ” 
    from S$38.99
    Min. 6 days
  35. 2.0mm hole air blow gun (8.5mm female thread stem)
    ESCO 2.0mm hole air blow gun (8.5mm female thread stem)
    Operating Pressure  0.7  air consumption (L/min)  145  Hole Diameter (Φmm)  stem diameter (mm)  8.5  Material (Main Unit)  Aluminum die casting  Esco Part No.  EA123AD-3  Specification  With air flow adjustment 
    from S$33.99
    Min. 6 days
  36. Air gun only
    TRUSCO Air gun only
    Solves cleaning, transfer, and injection of chips, powder, granules, fiber waste, smoke, etc. If you want to reverse the suction and injection, replace the nozzles in the opposite direction.
    Plug  1/4  Overall Length (mm)  144  Minimum Inner Diameter (Φmm)  22  Trusco Part No.  227-5767  Mass (g)  317  Type  Air gun only  Outer Dia. at the Top (Φmm)  Φ31 
    Discontinued
  37. With air duster plug
    BeHAUS With air duster plug
    It is a button type air duster. It comes with a T-122 plug, so you can use it immediately. For blowing off water droplets and dust
    Maximum Operating Pressure (MPa)  Nozzle Diameter (Φmm)  1.2  Suitable Fluid  Air  Nozzle screw diameter  G1/8  Thread Size  [Intake] G1 / 4 
    Discontinued
  38. KURITA Air Blow Gun with Plug
    KURITA KURITA Air Blow Gun with Plug
    Since it is a plug specification, it can be connected to the air hose with one touch. For general cleaning work.
    Maximum Operating Pressure (MPa)  0.7  Operating Temperature Range (℃)  0~50  Overall Length (mm)  115  Nozzle Diameter (Φmm)  Nozzle Length (mm)  22  Trusco Part No.  363-4566  Air Nozzle Port  G1/4  Nozzle Connection  G1/8 
    Discontinued
  39. Wonder Gun
    Osawa & Company Wonder Gun
    Discontinued
  40. Air blast gun
    TRUSCO Air blast gun
    -Since compressed air can be used to inject glass beads, sand, liquid, etc., rust removal, paint peeling, surface treatment of metal, glass, plastic, etc., deburring work, etc. can be performed.
    Type  Air gun only  Trusco Part No.  227-5732  Overall Length (mm)  154  Plug  1/4  Mass (g)  376  Nozzle Diameter (Φmm) 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction