All Category

Vacuum Air Blow Guns

View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction
  1. Vacuum Blower Gun
    MonotaRO Vacuum Blower Gun
    Two roles of suction and blow-off !! Great for cleaning work with various tip nozzles! The inside of the main body has a hollow structure that prevents suction from clogging. For cleaning after work * Never inhale dangerous materials. * Do not use for anything other than suction and blow-off work... Read More
    Operating Pressure (MPa)  0.4~0.6 (recommended)  Maximum Operating Pressure (MPa)  0.8  Mass of Main Unit (g)  About 300  Air Consumption (L/min)  About 60L/min (at 0.4Mpa)  Discharge Air Volume (L/min)  Approx. 850 or more (at 0.4 MPa) 
    Rating:
    72%
    from S$63.99
    Min. 2 days
  2. Air duster 3 times Tatsumaki
    FUJIMAC Air duster 3 times Tatsumaki
    When the air is discharged, air is sucked in from the four holes at the base of the nozzle, and the air volume is three to four times that of a normal duster.
    Nozzle Diameter (Φmm)  15  RoHS directive (corresponding to 10 substances)  Correspondence  Connection  Coupler for normal pressure 
    Rating:
    83%
    from S$46.99
    Min. 2 days
  3. Vacuum blower gun simplified
    MonotaRO Vacuum blower gun simplified
    To switch between suction and blow-off, just turn the switching ring! Cleaning work can be done by connecting to the compressor, so compressed air is used, so cleaning on site is easy and easy. For DIY work. * Because it is for DIY, the air volume is not strong. * Never use it toward people as it... Read More
    Operating Pressure (MPa)  0.6  Connector Diameter  Air supply Rc1 / 4  Air Consumption (L/min)  Approx. 270 (at 0.6 MPa  Discharge Air Volume (L/min)  Approx. 500 (at 0.6 MPa) 
    Rating:
    67%
    from S$57.99
    Min. 2 days
  4. Wonder Gun
    Osawa & Company Wonder Gun
    Rating:
    60%
    from S$179.90
    Min. 2 days
  5. Air duster & vacuum gun
    AIRREX (Anest Iwata) Air duster & vacuum gun
    "AIRREX" is Anest Iwata's DIY brand. With this one set, you can blow off chips and dust and perform suction cleaning. Comes with a suction dust bag. A suction blower is not required because the compressed air generates negative pressure and sucks. Blow off chips and debris, and suct... Read More
    compressor  (Recommended) 1/2 horsepower or more 
    Rating:
    90%
    from S$85.99
    Min. 2 days
  6. Air Blow Gun with Dust Bag
    TRUSCO Air Blow Gun with Dust Bag
    Solves cleaning, transfer, and injection of chips, powder, fiber waste, smoke, etc. Suction and injection are possible simply by changing the direction of the nozzle.
    Regular Working Pressure (MPa)  0.6  Hose Connection  Rc1/4 
    Rating:
    80%
    from S$259.90
    Min. 2 days
  7. Mini Bag Gun
    KINKI FACTORY Mini Bag Gun
    It can be sucked and blown off with a single lever operation. Fine dust suction. Oil can be sucked by removing the bag.
    Mass (g)  300  Paint Inlet  (Air) G1 / 4  Trusco Part No.  292-4579  Air Consumption (L/min)  100  Overall Length (mm)  240  Maximum Operating Pressure  1MPa  Nozzle Length (mm)  80  Nozzle Diameter (Φmm) 
    from S$159.90
    Min. 2 days
  8. Wonder Gun B Set
    Osawa & Company Wonder Gun B Set
    A unique air gun that can be widely used for blowing, sucking, and transporting using the air source of a compressor. W101 and W301 make effective use of the air from the power source in a spiral jet system, and the inside of the gun is a completely tubular body with no obstacles, so there is no ... Read More
    Rating:
    40%
    from S$359.90
    Min. 2 days
  9. Air gun jumbo type
    TRUSCO Air gun jumbo type
    Blow off powder, chips, fiber waste, water, smoke, etc., and cool the heated work.
    Regular Working Pressure (MPa)  0.6  Material (Nozzle)  Aluminum alloy  Material (Main Unit)  SS400 
    Rating:
    100%
    from S$599.90
    Min. 2 days
  10. Air Blow Gun without Cock
    TRUSCO Air Blow Gun without Cock
    Suction and injection are possible simply by changing the direction of the nozzle. Blow off powder, chips, fiber waste, water, smoke, etc., and cool the heated work.
    Regular Working Pressure (MPa)  0.6  Plug  1/4  Dimension F (mm)  44  Valve  None 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  11. Wonder Gun Mini Type
    Osawa & Company Wonder Gun Mini Type
    Rating:
    100%
    from S$99.90
    Min. 2 days
  12. Air cleaner
    Nippon Pneumatic Mfg Air cleaner
    Loosen the thumbscrew and the handle will rotate freely. Please use it in an easy-to-use orientation according to your work. If you attach a hose instead of a dust bag, you can also suck out water and oil. Chip processing at machine shops, sawdust collection at civil engineering and construction ... Read More
    Hose Connection  Rc1/4  Dust bag capacity (L)  1.2  Suitable Air Pressure (MPa)  0.6  Hose Diameter (Φmm)  [Suction hose] 32  Hose Inner Diameter (Φmm)  9.5  Overall Length (mm)  230  Air Consumption (m3/min)  0.8  Trusco Part No.  753-3748 
    Rating:
    80%
    from S$339.90
    Min. 2 days
  13. Air gun mini mini type
    TRUSCO Air gun mini mini type
    Trusco Part No.  227-5791  Dimension E (mm)  17.2  Dimension C (Φmm)  10.0  Dimension A (Φmm)  Mass (g)  60  Air Consumption (m3/min)  0.16  Minimum Inner Diameter (Φmm)  Overall Length (mm)  71  Intake Pipe Diameter (Φmm)  10  Dimension D (Φmm)  13.3  Dimension B (Φmm)  Exhaust port  Φ7mm 
    from S$99.90
    Min. 2 days
  14. Fei GUN
    Fukase Fei GUN
    An air gun that uses compressed air to suck and collect chips and cutting oil from blind holes such as screw holes and blow them away. The design with the drain port facing forward enables safe and reliable work without shavings or cutting oil being applied to the operator. The blown chips can be... Read More
    Dimension D  Coupler  Dimension C (mm)  45 
    from S$589.90
    Min. 4 days
  15. Air gun set deep hole type
    TRUSCO Air gun set deep hole type
    Regular Working Pressure (MPa)  0.6  Dimension F (mm)  20  Dimension D  45 degrees  Plug  Rc1/4 
    from S$369.90
    Min. 2 days
  16. Wonder Gun
    Osawa & Company Wonder Gun
    from S$439.90
    Min. 4 days
  17. Air gun mini type
    TRUSCO Air gun mini type
    Dimension C (Φmm)  13.0  Intake Pipe Diameter (Φmm)  13  Dimension D (Φmm)  16.3  Dimension B (Φmm)  10  Dimension A (Φmm)  12  Trusco Part No.  227-5805  Exhaust port  Φ10mm  Overall Length (mm)  71  Air Consumption (m3/min)  0.23  Mass (g)  81  Minimum Inner Diameter (Φmm)  Dimension E (mm)  21.0 
    from S$99.90
    Min. 3 days
  18. Wonder Gun
    Osawa & Company Wonder Gun
    from S$439.90
    Min. 4 days
  19. Vacuum Cleaner (Air Type)
    ESCO Vacuum Cleaner (Air Type)
    The cloth bag has a two-layer structure and is highly durable.
    Operating Pressure (MPa)  0.62Mpa  Compressor used  1.5kw or more  Height (mm)  130 (main unit only)  Overall Length (mm)  145  Air Consumption (L/min)  420  Mass (g)  750 (including bag), 288 (gun only)  Specification  Mounting screw (inlet): Rc(PT)1/4" 
    from S$119.90
    Min. 2 days
  20. Vacuum Blower Gun for High Pressure Compressor
    BeHAUS Vacuum Blower Gun for High Pressure Compressor
    Craftsman specifications! Powerful work using a high-pressure compressor. It is a dual role of sucking and blowing away. A changeover switch is used to easily switch between the two tasks. The inside of the main body has a hollow structure that prevents suction from clogging. Ideal for cleaning w... Read More
    Maximum Operating Pressure (MPa)  2.5  Nozzle Diameter (Φmm)  28  Mass of Main Unit (g)  432  Suitable Fluid  Air 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  21. Wonder Gun hand type
    Osawa & Company Wonder Gun hand type
    from S$179.90
    Min. 4 days
  22. Blower & Vacuum Cleaner (Air Type)
    ESCO Blower & Vacuum Cleaner (Air Type)
    Connector Diameter  (Dust back connection port) 30  Operating Pressure (MPa)  0.63~0.8  Dimensions, Width W x Depth D x Height H (mm)  147.3×41.8×162.5  Compressor used  2.2kW or more  Air Consumption (L/min)  250  Hose Length (mm)  290-820 (expandable flexible hose)  Mass (g)  700 (including accessories)  Presence of plug  None  Suction Nozzle Size  Rc(PT)1/4" 
    from S$169.90
    Min. 2 days
  23. Dust Collecting Bag [for EA122VB-10]
    ESCO Dust Collecting Bag [for EA122VB-10]
    The cloth bag has a two-layer structure and is highly durable.
    Dimension (mm)  245×156 
    from S$33.99
    Min. 2 days
  24. Blower & Vacuum Cleaner (Air Type)
    ESCO Blower & Vacuum Cleaner (Air Type)
    Operating Pressure (MPa)  0.4  Compressor used  1.5kW  Dimension (mm)  127(H)×277(L)  Mass (g)  346  Nozzle Length (mm)  45  Air Consumption (L/min)  69  Nozzle Inner Diameter (Φmm)  Mounting Screw Size  G1/4"  Suction Nozzle Size  G1/8"  nozzle diameter (mm)  Inner diameter: 7, outer diameter 10  Presence of plug  None 
    from S$269.90
    Min. 5 days
  25. Vacuum blower gun for high pressure
    BeHAUS Vacuum blower gun for high pressure
    Clean quickly after work! Multi-air gun with two roles. High pressure air hose compatible! A dust bag that is easy to install with a thumbscrew type. Hollow structure that prevents suction from clogging inside the main body. Great for cleaning work with various tip nozzles! * This product is for ... Read More
    Mass of Main Unit (g)  About 300 
    Rating:
    37%
    Discontinued
  26. Vacuum blower gun (simple switching type)
    BeHAUS Vacuum blower gun (simple switching type)
    To switch between suction and blow-off, just turn the switching ring! Since cleaning work can be performed by connecting to a compressor, it is easy and easy to clean on-site because it uses compressed air. Clean quickly after work! Multi-air gun with two roles, with various tip nozzles. Great fo... Read More
    Operating Pressure (MPa)  0.6  Mass (g)  About 290  Connector Diameter  Air supply Rc1 / 4  Air Consumption (L/min)  Approx. 270 (at 0.6 MPa)  Discharge Air Volume (L/min)  Approx. 500 (at 0.6 MPa) 
    Rating:
    36%
    Discontinued
  27. Air gun set (deep hole type)
    TRUSCO Air gun set (deep hole type)
    -Since compressed air can be used to inject glass beads, sand, liquid, etc., rust removal, paint peeling, surface treatment of metal, glass, plastic, etc., deburring work, etc. can be performed.
    Plug  1/4  Trusco Part No.  227-5783  Overall Length (mm)  235  Outer Dia. at the Top (Φmm)  31  Mass (g)  436  Type  Air gun only 
    Discontinued
  28. Air gun set with dust bag (set B)
    TRUSCO Air gun set with dust bag (set B)
    Solves cleaning, transfer, and injection of chips, powder, granules, fiber waste, smoke, etc. If you want to reverse the suction and injection, replace the nozzles in the opposite direction.
    Trusco Part No.  227-6119  Type  Set with dust bag 
    Discontinued
  29. Air gun set with dust bag (set B)
    TRUSCO Air gun set with dust bag (set B)
    Solves cleaning, transfer, and injection of chips, powder, granules, fiber waste, smoke, etc. If you want to reverse the suction and injection, replace the nozzles in the opposite direction.
    Trusco Part No.  227-6101  Type  Set with dust bag 
    Discontinued
  30. Air gun (no cock)
    TRUSCO Air gun (no cock)
    -Solves cleaning, transfer, and spraying of chips, powder, granules, fiber waste, smoke, etc. ・ When reversing suction and injection, replace the nozzles in the opposite direction.
    Type  Air gun only  Mass (g)  235  Plug  1/4  Minimum Inner Diameter (Φmm)  22  Overall Length (mm)  144 
    Discontinued
  31. Air gun (jumbo type)
    TRUSCO Air gun (jumbo type)
    -Since compressed air can be used to inject glass beads, sand, liquid, etc., rust removal, paint peeling, surface treatment of metal, glass, plastic, etc., deburring work, etc. can be performed.
    Trusco Part No.  227-5651  Overall Length (mm)  270  Mass (kg)  4.0  Minimum Inner Diameter (Φmm)  75  Outer Dia. at the Top (Φmm)  90  Type  Air gun only 
    Discontinued
  32. Air gun set with dust bag (A set)
    TRUSCO Air gun set with dust bag (A set)
    Solves cleaning, transfer, and injection of chips, powder, granules, fiber waste, smoke, etc. If you want to reverse the suction and injection, replace the nozzles in the opposite direction.
    Trusco Part No.  227-5911  Type  Set with dust bag 
    Discontinued
  33. Air gun (mini type)
    TRUSCO Air gun (mini type)
    Mass (g)  60  Minimum Inner Diameter (Φmm)  Trusco Part No.  227-5791  Type  Air gun only  Mounting Screw  PT1/8  Overall Length (mm)  71 
    Discontinued
  34. Air gun (no cock)
    TRUSCO Air gun (no cock)
    -Solves cleaning, transfer, and spraying of chips, powder, granules, fiber waste, smoke, etc. ・ When reversing suction and injection, replace the nozzles in the opposite direction.
    Minimum Inner Diameter (Φmm)  11  Trusco Part No.  227-6160  Overall Length (mm)  142  Mass (g)  196  Type  Air gun only  Plug  1/4 
    Discontinued
  35. Air gun (no cock)
    TRUSCO Air gun (no cock)
    ・ Blow off water, etc. ・ Cooling ・ Drying
    Minimum Inner Diameter (Φmm)  22  Trusco Part No.  227-6186  Overall Length (mm)  144  Mass (g)  244  Type  Air gun only  Plug  1/4 
    Discontinued
  36. Vacuum blowan gun
    BeHAUS Vacuum blowan gun
    Two roles of suction and blow-off !! Great for cleaning work with various tip nozzles! The inside of the main body has a hollow structure that prevents suction from clogging. For cleaning after work
    Operating Pressure (MPa)  0.4~0.6 (recommended)  Maximum Operating Pressure (MPa)  0.8  Mass of Main Unit (g)  About 300  Air Consumption (L/min)  Approx. 70 (at 0.6 MPa)  Discharge Air Volume (L/min)  Approx. 850 or more (at 0.4 MPa) 
    Rating:
    75%
    Discontinued
  37. Air gun (no cock)
    TRUSCO Air gun (no cock)
    ・ Blow off water, etc. ・ Cooling ・ Drying
    Mass (g)  188  Type  Air gun only  Trusco Part No.  227-6151  Overall Length (mm)  142  Plug  1/4  Minimum Inner Diameter (Φmm)  11 
    Discontinued
  38. Air gun set (deep hole type)
    TRUSCO Air gun set (deep hole type)
    Set contents Air gun, 2 hose bands, dust hose 2m, dust bag
    Plug  1/4  Overall Length (mm)  210  Trusco Part No.  227-5775  Mass (g)  350  Type  Air gun only  Outer Dia. at the Top (Φmm)  Φ20 
    Discontinued
  39. Air gun set with dust bag (A set)
    TRUSCO Air gun set with dust bag (A set)
    Solves cleaning, transfer, and injection of chips, powder, granules, fiber waste, smoke, etc. If you want to reverse the suction and injection, replace the nozzles in the opposite direction. Caliber Outer diameter: φ31mm Minimum inner diameter: φ22mm Overall length: 144mm Plug: 1/4 Mass: 317g set... Read More
    Minimum Inner Diameter (Φmm)  22  Trusco Part No.  227-5929  Type  Set with dust bag  Outer Dia. at the Top (Φmm)  Φ31 
    Discontinued
  40. Air gun (jumbo type)
    TRUSCO Air gun (jumbo type)
    -Since compressed air can be used to inject glass beads, sand, liquid, etc., rust removal, paint peeling, surface treatment of metal, glass, plastic, etc., deburring work, etc. can be performed.
    Mass (kg)  1.8  Overall Length (mm)  190  Trusco Part No.  227-5635  Outer Dia. at the Top (Φmm)  50  Type  Air gun only 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction