All Category

Other nozzles

View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. Ball joint made of SUS303
    IKEUCHI Ball joint made of SUS303
    Accurate alignment is possible after piping. It is ideal when you want to install at an angle and when you want to change the orientation each time. The angle can be adjusted while spraying up to a pressure of 0.3MPa. It does not require an O-ring and can be fixed by hand tightening. It is less t... Read More
    Offset Angle (°)  Changeable angle / 50 (25 for each side)  Material  Stainless steel 
    Rating:
    80%
    from S$77.99
    Min. 2 days
  2. Ball joint PP resin
    IKEUCHI Ball joint PP resin
    The angle can be adjusted while spraying up to a pressure of 0.3MPa. It does not require an O-ring and can be fixed by hand tightening. It is less than half the weight of metal and is very inexpensive due to injection molding. When you want to install at an angle, and when you want to change the ... Read More
    Offset Angle (°)  Changeable angle / 50 (25 for each side)  Maximum Diameter (Φmm)  32  Material  Polypropylene with glass fiber 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  3. Submerged jet nozzle Made of PP resin
    IKEUCHI Submerged jet nozzle Made of PP resin
    Regular Pressure (MPa)  0.05  Supply Air Flow Rate (L/min)  1.1  Mass (g)  1.3  Discharge Rate (L/min)  3.1  Screw size  R1/8 
    Discontinued
  4. Rotating canister nozzle
    IKEUCHI Rotating canister nozzle
    It is a nozzle with a simple structure that rotates only by water pressure (reaction force) and sprinkles water over the entire 360 °. Since the entire surface is washed, there is no unwashed residue. The water passage part has a structure with no liquid pool and a self-washing structure. The out... Read More
    Thread Size  Rc1/4  Outer Diameter x Total Length (mm)  25.0×65  Spraying Distance (m)  (0.1~0.3MPa)1.6~3.0  Material  (Stainless Steel) SUS316L  Screw size  Rc1/4  Mass (g)  75  Trusco Part No.  375-0582  Flow Rate (L/min)  (0.2MPa)16 
    Discontinued
View : Grid List
Filter

4 Item(s)

Set Ascending Direction