All Category

Air Gun / Parts & Options

View : Grid List
Filter

Items 1 - 40 of 122

Set Ascending Direction
  1. New type relief valve
    KINKI FACTORY New type relief valve
    The accuracy of the operating pressure is ± 3%, which is higher than the conventional ± 10%. Since the seat surface touches the end face, there is little change over time and the operation is constant. The RV type is a relief valve. When the working pressure is reached, it is completely released ... Read More
    Operating Temperature (℃)  -20~80  Material  Brass, Viton, etc.  Suitable Fluid  Compressed air 
    Rating:
    90%
    from S$33.99
    Min. 2 days
  2. Mini Air Filter
    TRUSCO Mini Air Filter
    Easily removes water, oil, etc. in the air hose at hand. The body material is made of polycarbonate. With drain push valve. You can see the pool of water and drain at a glance.
    Type of Thread  Trusco Part No.  282-5473  Material  Polycarbonate  Overall Length (mm)  87  Mounting Screw  G1/4  Mass (g)  99 
    Rating:
    73%
    from S$45.99
    Min. 2 days
  3. Simple flow controller
    KINKI FACTORY Simple flow controller
    Perfect for pneumatic tools such as air dusters, air sanders, and impact wrenches. You can easily adjust the strength of the air with the dial.
    Operating Temperature (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Compressed air  Material  Iron, brass, NBR, etc. 
    Rating:
    81%
    from S$15.99
    Min. 2 days
  4. Air flow controller
    TRUSCO Air flow controller
    TAR-2: By attaching it to the air tool you are currently using, you can smoothly adjust the strength of the air by operating the die cell. In addition, the material is aluminum (30g) and it has a light built-in filter to prevent drainage from entering. TAR-2MP / 2FP: Plug joint with air adjustmen... Read More
    Rating:
    72%
    from S$19.99
    Min. 2 days
  5. Parts for W101
    Osawa & Company Parts for W101
    Rating:
    60%
    from S$2.29
    Min. 2 days
  6. Rubber tip for air blow gun
    KTC Rubber tip for air blow gun
    Suitable for use with painted surfaces and soft materials.
    Trusco Part No.  373-9201  Mass (g)  Size  50 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  7. Truling
    KURITA Truling
    By inserting it in the inner diameter of the coil hose, it prevents the coil of the coil hose from sagging. For preventing the coil hose from sagging.
    Surface Treatment  Trivalent chrome plating  Lifting Capacity (g)  200  Coil diameter (mm)  18  Wire Diameter Φ(mm)  Material  Hard steel wire 
    Rating:
    60%
    from S$8.69
    Min. 2 days
  8. Vacuum blower gun parts
    MonotaRO Vacuum blower gun parts
    * Do not use for anything other than its intended purpose.
    Suitable for  For M-222 
    from S$9.99
    Min. 2 days
  9. W301 Parts
    Osawa & Company W301 Parts
    from S$2.29
    Min. 2 days
  10. Chip Shield
    CEJN Chip Shield
    Attached directly to the tube. Protects workers from scattered debris. It can be attached to any position on the tube. The mounting part is made of rubber and easy to mount, and it is a semi-transparent shield with a diameter of 100 mm.
    Dimension (Φmm)  100  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.59
    Min. 2 days
  11. Neopipe holder
    WTB Neopipe holder
    The neodymium magnet allows the air duster to be mounted in various directions and angles. Worker safety and work efficiency can be measured. For air duster storage case, other storage, etc.
    Trusco Part No.  493-5667  Pipe inner diameter (Φmm)  23  Overall Length (mm)  150  Material  Stainless steel pipe, neodymium magnet  Mass (g)  179 
    from S$38.99
    Min. 2 days
  12. Rubber tip tube connection type
    CEJN Rubber tip tube connection type
    Attached directly to the tube. Used for fragile surfaces. Suitable for pressurization in leak test and cylinder test.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  13. Anti-bounce plate for air duster
    TRUSCO Anti-bounce plate for air duster
    Prevents dust and cutting oil from rebounding during dust work. * When using, please use at the same time as protective equipment such as protective glasses.
    Mass (g)  10  Diameter (mm)  100  Wall Thickness (mm) 
    Rating:
    60%
    from S$9.99
    Min. 2 days
  14. Suspension spring
    ESCO Suspension spring
    Wire Diameter Φ(mm)  1.0  Outer Diameter (Φmm)  18  Mass (g)  200 (hanging) 
    from S$10.99
    Min. 2 days
  15. Ultra-compact pressure reducing valve
    KINKI FACTORY Ultra-compact pressure reducing valve
    It is the smallest pressure reducing valve in Japan. Pressure can be easily operated with a pneumatic tool. Since it uses a spindle method, it operates pressurization and depressurization instead of adjusting the flow rate.
    Material  Aluminum, brass, iron, etc.  Air Intake  Ball pin type, wing nut G1 / 4 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  16. Air Blow Gun Silencer
    KTC Air Blow Gun Silencer
    It has a muffling effect of up to 79 decibels.
    Size  55  Trusco Part No.  373-9210 
    from S$29.99
    Min. 2 days
  17. Air valve spring for air duster gun (long nozzle, coupler mounting)
    KINKI FACTORY Air valve spring for air duster gun (long nozzle, coupler mounting)
    Suitable Model  K-601-1-OPB 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  18. Chiyoda Pitachan
    CHIYODA TSUSHO Chiyoda Pitachan
    Option for blow gun. Used for fixing blow guns. Workability is improved.
    Trusco Part No.  364-0892  Specification  Blow gun fixing magnet  Mass (g)  33 
    from S$14.99
    Min. 2 days
  19. Wonder Gun Deep Hole Type Parts
    Osawa & Company Wonder Gun Deep Hole Type Parts
    from S$22.99
    Min. 2 days
  20. Defense plate
    KINKI FACTORY Defense plate
    Prevents blowback during work. Since it is a clear guard, you can see the work during work. Can be removed and cleaned.
    Operating Temperature (℃)  -10~60  Material  Polyester (PET), Rubber (NBR) 
    Rating:
    40%
    from S$25.99
    Min. 4 days
  21. Coupling with flow regulator
    Yamato Engineering Coupling with flow regulator
    Coupling with excellent versatility from air piping in factories to hose connection of air tools.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  Nominal Diameter  1/4  Dimension H (mm)  19  Standard  20 type  Dimension D (Φmm)  25  Suitable Fluid  Air  Material (Seal)  Nitrile rubber  With or Without Valve  One-way open / close type  Material (Main Unit)  Steel (chrome plating) 
    from S$25.99
    Min. 2 days
  22. Air valve set
    KINKI FACTORY Air valve set
    Rating:
    100%
    from S$15.99
    Min. 2 days
  23. ARASHI JOPLAX
    JOPLAX ARASHI JOPLAX
    It knocks out water and dust accumulated in the dent. Due to the effect of intermittent waves, air impacts are repeated over a wide area. Since it does not swing from side to side, it shortens the blow time and is effective for energy saving.
    Opening Diameter D (Φmm)  (Blowout) Min.2.5  Maximum Operating Pressure (MPa)  0.9  Withstand Pressure (MPa)  Mass (g)  37  Operating Ambient Temperature (℃)  5 to 50 (at 0.5MPa)  Compatible adapter  AD-G1/8  Suitable Fluid  Air  Material  Body: Aluminum  Connection  G(PF)1/8 
    Rating:
    40%
    from S$58.99
    Min. 2 days
  24. Parts for air blast gun
    TRUSCO Parts for air blast gun
    from S$6.69
    Min. 2 days
  25. Pulse blow controller
    CHIYODA TSUSHO Pulse blow controller
    Length (mm)  30  Nozzle Diameter (Φmm)  4mm or less  Hose Connection  Rc3/8  Width (mm)  80  Suitable Air Pressure (MPa)  0.3~0.7  Mass (g)  344  Height (mm)  50  Trusco Part No.  125-9078  nozzle thread  Rc1/4 
    from S$279.90
    Min. 2 days
  26. Telescopic Extension Pipe for Air Blow Gun Nozzle
    TRUSCO Telescopic Extension Pipe for Air Blow Gun Nozzle
    You can make your air duster a telescopic nozzle type. The length of the extension pipe can be freely adjusted between 305 and 525 mm. Various air duster nozzles (screw diameter G1 / 8) can be attached to the tip, greatly expanding the range of applications.
    Trusco Part No.  329-4676  Overall Length (mm)  305~525  Mass (g)  108 
    from S$43.99
    Min. 2 days
  27. Engine cleaner tube
    TRUSCO Engine cleaner tube
    Replacement tube for TD-77 and TD-78.
    Trusco Part No.  781-3279  Mass (g)  47  Overall Length (mm)  1500  Suitable Tube Size (mm)  4X6 
    Rating:
    53%
    from S$9.79
    Min. 2 days
  28. Wonder Gun Air Blast Type Parts
    Osawa & Company Wonder Gun Air Blast Type Parts
    from S$22.99
    Min. 4 days
  29. Hand screw
    KURITA Hand screw
    A hose connection joint for air guns and tree guns. For repair parts for air guns and tree guns
    Thread Size  G1/8×G1/4  Mass (g)  13.6  Trusco Part No.  827-8541  Material  Brass bar (C3604)  Surface Treatment  Surface treatment (chrome plating) 
    from S$2.79
    Min. 2 days
  30. Straight tube
    CEJN Straight tube
    Attached directly to the screw part of the blow gun body (11-208-0200). Ideal for hard-to-reach places.
    Air Flow Rate (L/min)  380(13CFM)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$25.99
    Min. 2 days
  31. Wonder Gun Pencil Type Parts
    Osawa & Company Wonder Gun Pencil Type Parts
    from S$8.69
    Min. 4 days
  32. Excel Jun Air Blow Gun Replacement Cartridge
    MAEDA SHELL SERVICE Excel Jun Air Blow Gun Replacement Cartridge
    Replacement cartridge for Excel Jun Airsoft JA-13-T. Removes 99.99% of fine particles of 0.01 μm or larger. The tubular filter allows even a very small filter to have a large surface area, ensuring reliable removal of fine particles. Clean room compatible products
    Filtration Accuracy (μm)  0.01  As ONE Part Number  1-8886-13  Mass (g)  11.5  Membrane area (cm 2 80  cartridge  Hollow fiber membrane filter  Connector Diameter  M14 P-1 
    from S$299.90
    Min. 2 days
  33. Rebound prevention plate for air duster 200Φ (for nozzle outer diameter 5Φ)
    TRUSCO Rebound prevention plate for air duster 200Φ (for nozzle outer diameter 5Φ)
    Prevents dust and cutting oil from rebounding during dust work. * When using, please use at the same time as protective equipment such as protective goggles.
    Mass (g)  66  Medium diameter (Φmm)  4.75  Wall Thickness (mm)  Diameter (Φmm)  200  Trusco Part No.  374-6411 
    from S$23.99
    Min. 2 days
  34. Air duster for bounce preventing plate 150Fai (nozzle outer diameter 7Fai)
    TRUSCO Air duster for bounce preventing plate 150Fai (nozzle outer diameter 7Fai)
    Prevents dust and cutting oil from rebounding during dust work. * When using, please use at the same time as protective equipment such as protective goggles.
    Mass (g)  38  Trusco Part No.  374-6402  Wall Thickness (mm)  Medium diameter (Φmm)  6.75  Diameter (Φmm)  150 
    Rating:
    40%
    from S$19.99
    Min. 2 days
  35. Air duster bounce prevention plate 150Φ (for nozzle outer diameter 5Φ)
    TRUSCO Air duster bounce prevention plate 150Φ (for nozzle outer diameter 5Φ)
    Prevents dust and cutting oil from rebounding during dust work. * When using, please use at the same time as protective equipment such as protective goggles.
    Mass (g)  38  Trusco Part No.  374-6399  Wall Thickness (mm)  Medium diameter (Φmm)  4.75  Diameter (Φmm)  150 
    from S$19.99
    Min. 2 days
  36. Series 208 Air Fluid Gun Sprayer Kit
    CEJN Series 208 Air Fluid Gun Sprayer Kit
    It is designed to spray enough mist to improve the cleaning effect. The amount of blowout can be adjusted. The blow gun can be removed and used alone. Cleaning and drying before topcoating, fine gaps, and after watering the sheet metal coating. Lower painted chassis black, engine, body, brake are... Read More
    Capacity (L)  1.2  Maximum Operating Pressure (MPa)  1.6  Nozzle Diameter (Φmm)  Trusco Part No.  818-9231  Suitable Fluid  Cleaning solution 
    from S$129.90
    Min. 2 days
  37. Air gun parts
    TRUSCO Air gun parts
    from S$31.99
    Min. 2 days
  38. Venturi for air blow gun
    KTC Venturi for air blow gun
    Secure a large air volume.
    Size  55  Trusco Part No.  373-9228 
    from S$17.99
    Min. 5 days
  39. Flexible Tube
    CEJN Flexible Tube
    Attached directly to the screw part of the blow gun body (11-208-0200). It can be bent and adjusted for special work in hard-to-reach places.
    Air Flow Rate (L/min)  120(4CFM)  Dimension (mm)  400  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 7 days
  40. Vacuum blower gun Nozzle extension pipe
    BeHAUS Vacuum blower gun Nozzle extension pipe
    Extension pipe for vacuum blower guns T-222, T-222HP, M-222.
    Suitable for  Vacuum blower gun T-222, T-222HP, M-222 
    from S$10.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 122

Set Ascending Direction