All Category

FRL Units

View : Grid List
Filter

Items 1 - 40 of 275

Set Ascending Direction
  1. Filter Regulator + Lubricator, Semi-Auto Drain Type
    MonotaRO Filter Regulator + Lubricator, Semi-Auto Drain Type
    A 3-piece set that combines a filter regulator integrated type and a lubricator. Since the filter is a semi-automatic drain type, draining is easy. Drain is automatically drained when no pressure is applied. When pressure is applied, the drain can be drained manually. Removal of solid foreign mat... Read More
    Pressure Setting Range (MPa)  0.05~0.85 (exit side)  Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Lubricator Oil Capacity (mL)  125  Filtration (μ)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Material (Main Unit)  Aluminum alloy  Type of Terminal Fitting  Bracket mounting  Suitable Fluid  Compressed air  Recommended Oil  ISO VG-32  Set Pressure Unit  MPa  Type of Thread  PT  Material (Lid)  Polyacetal  Material (Ball)  Polycarbonate  Case  With case guard  Pressure Gauge  With pressure gauge  Auto Drain Specification  With semi-auto drain  Material (Ball Guard)  Zinc alloy 
    Rating:
    89%
    from S$63.99
    Min. 2 days
  2. Filter + regulator + lubricator unit
    MonotaRO Filter + regulator + lubricator unit
    It is convenient for removing compressed air from the compressor, adjusting the flow rate, and supplying oil. Since it is an auto drain type, there is no need to drain water. * Do not disassemble the pressure adjustment knob. It may cause air leakage. * Please use under the condition that the set... Read More
    Pressure Setting Range (MPa)  0.05~0.85 (exit side)  Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Pressure Gauge Connection Size  1/8  Lubricator Oil Capacity (mL)  150  Filtration (μ)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Suitable Fluid  Air  Material (Main Unit)  Aluminum alloy  Recommended Oil  ISO VG-32  Set Pressure Unit  MPa  Type of Thread  PT  Material (Lid)  Polyacetal  Material (Bowl)  Polycarbonate  Case  Polycarbonate case with case guard  Auto Drain Specification  With auto drain  filter drain outlet  With drain guide 1/8  Pressure Gauge  With pressure gauge  Material (Ball Guard)  Zinc alloy 
    Rating:
    89%
    from S$119.90
    Min. 2 days
  3. Filter regulator + Lubricator unit Auto drain type
    MonotaRO Filter regulator + Lubricator unit Auto drain type
    It is convenient for removing compressed air from the compressor, adjusting the flow rate, and supplying oil. Since it is an auto drain type, there is no need to drain water. * Do not disassemble the pressure adjustment knob. It may cause air leakage. * Please use under the condition that the set... Read More
    Pressure Setting Range (MPa)  0.05~0.85 (exit side)  Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Pressure Gauge Connection Size  1/8  Lubricator Oil Capacity (mL)  150  Filtration (μ)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Suitable Fluid  Air  Material (Main Unit)  Aluminum alloy  Recommended Oil  ISO VG-32  Set Pressure Unit  MPa  Type of Thread  PT  Material (Lid)  Polyacetal  Material (Bowl)  Polycarbonate  Case  Polycarbonate case with case guard  Auto Drain Specification  With auto drain  Filter Regulator Drain Port  With drain guide 1/8  Pressure Gauge  With pressure gauge  Material (Ball Guard)  Zinc alloy 
    Rating:
    80%
    from S$109.90
    Min. 2 days
  4. Clean air unit (with auto drain)
    CKD Clean air unit (with auto drain)
    Pressure Setting Range (MPa)  0.05~0.85  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Type of Thread  Rc  Flow direction  Standard flow (left to right)  Pressure Gauge  Standard pressure gauge (with G401-W)  exhaust mechanism  With relief mechanism 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  5. FRL combination
    KOGANEI FRL combination
    Modular type that is easy to assemble and maintain. A wide variety of combinations of body size and piping connection diameter. A full range of accessories and options with top priority on functionality.
    Pressure Setting Range (MPa)  0.05~0.83  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Flow direction  Left → right  Set Pressure Unit  MPa  Drain Discharge  Manual drain  Type of Thread  Rc  exhaust mechanism  Relief type  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge  Auto Drain Specification  Without auto drain  lubricator oil outlet  Without drain cock 
    from S$149.90
    Min. 2 days
  6. FRL miniature type
    TAIYO FRL miniature type
    from S$129.90
    Min. 2 days
  7. Element for 3in1 multi / dry filter
    MAEDA SHELL SERVICE Element for 3in1 multi / dry filter
    It is a replacement element for the 3in1 multi-dry filter. Clean or replace the first element once every two years. The second element and oil mist element are set replacement. Replace every 6 to 10 months (about 1000 hours).
    from S$119.90
    Min. 2 days
  8. 3in1 Multi Dry Filter
    MAEDA SHELL SERVICE 3in1 Multi Dry Filter
    Continuously removes 99.99% or more of oil mist, zero water droplets, removes solid particles of 0.01 μm or more, and sends ultra-clean dry air. HACCP / ISO compliant (for safety and security, environmental improvement). High performance with little pressure loss. Three types of filters, the firs... Read More
    from S$1,199.00
    Min. 2 days
  9. FRL unit (attachment) joiner set
    CKD FRL unit (attachment) joiner set
    Suitable for  2000, 3000, 4000 series  Dimension A (mm)  21  Dimension C (mm)  32  Dimension B (mm)  44  JIS Standard  JIS B 2401-P21  Dimension D (mm)  M5  Type  parts 
    from S$9.59
    Min. 2 days
  10. FRL unit
    NIHON SEIKI FRL unit
    It is a compact unit that integrates the three points of FRL. It removes moisture and dust in the air and supplies lubricating oil with a constant pressure.
    Withstand Pressure (MPa)  1.5  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Configuration of Equipment  Filter + regulator + lubricator  Flow direction  Left → right  Set Pressure Unit  MPa  Type of Thread  Rc  filter/misseparator drain outlet  With drain valve  Auto Drain Specification  Without auto drain 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  11. WL combination
    CKD WL combination
    * The minimum dripping flow rate is the flow rate at which 5 drops of turbine oil are dropped per minute at a set pressure of 0.5 MPa.
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Included Accessories  Pressure gauge, bracket, bowl guard  Type of Thread  Rc  Type  White type  Specification  With relief mechanism 
    from S$149.90
    Min. 2 days
  12. Compact unit
    TRUSCO Compact unit
    By adopting a double bottle, it is a compact unit that integrates the functions of the air filter, regulator, and lubricator coaxially.
    Pressure Setting Range (MPa)  0.05~0.85  Mass (kg)  0.75  Operating Pressure (MPa)  Process air flow rate (m 3 / min) (ANR)  1.2  Overall Length (mm)  202.5  Filtration Accuracy (μm)  Oil Capacity (cm3 50  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Included Accessories  Bracket  Set Pressure Unit  MPa  Case  Polycarbonate case with case guard  Type of Thread  Rc  filter/misseparator drain outlet  With drain valve  Pressure Gauge  With pressure gauge 
    from S$129.90
    Min. 2 days
  13. FRL combination (with auto drain)
    CKD FRL combination (with auto drain)
    A space-saving type that integrates three points: filter, regulator, and lubricator. A pressure gauge is embedded in the body to create a neat design and at the same time ensure safety. Small and large flow rate FRL2000 series. Compact with a face-to-face dimension of 50 mm. High performance with... Read More
    Setting Pressure (MPa)  0.05~0.85  Operating Pressure (MPa)  Mass (kg)  1.01  Filtration (μm)  Fluid Temperature (℃)  5~60  Oil Capacity (cm3 85  Suitable Fluid  Air  Type of Thread  Rc  Pressure Gauge  Standard pressure gauge (with G401-W)  exhaust mechanism  With relief mechanism  Drain Discharge  auto drain 
    from S$229.90
    Min. 2 days
  14. FRL combination
    KOGANEI FRL combination
    Modular type that is easy to assemble and maintain. A wide variety of combinations of body size and piping connection diameter.
    Pressure Setting Range (MPa)  0.05~0.83  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Flow direction  Left → right  Set Pressure Unit  MPa  Case  Polycarbonate case with case guard  Type of Thread  Rc  exhaust mechanism  Relief type  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge  lubricator oil outlet  Without drain cock 
    from S$149.90
    Min. 2 days
  15. Modular Parker Global FRL
    TAIYO Modular Parker Global FRL
    from S$19.99
    Min. 23 days
  16. FRL unit
    NIHON SEIKI FRL unit
    This is a modular type unit that connects the air filter, regulator, and lubricator functions with a dedicated attachment. Equipped with metal bottle, pressure gauge and bracket as standard equipment.
    Pressure Setting Range (MPa)  0.05~0.85  Operating Pressure (MPa)  0.05~1.0  Mass (kg)  1.9  Oil Capacity (cm3 200  Overall Height (mm)  224  Overall Width (mm)  230  Filtration (μm)  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Flow direction  Left → right  Set Pressure Unit  MPa  Type of Thread  Rc  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge  Auto Drain Specification  Without auto drain 
    from S$229.90
    Min. 2 days
  17. FRL QUBE series
    TAIYO FRL QUBE series
    from S$17.99
    Min. 13 days
  18. FRL Combination Clean Air Unit
    CKD FRL Combination Clean Air Unit
    A space-saving type that integrates the filter, regulator, and lubricator. A pressure gauge is embedded in the body to create a neat design and at the same time ensure safety. If it is partially damaged, it can be dealt with only by replacing the relevant part. Small and large flow rate FRL2000 s... Read More
    Filtration (μm) 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  19. FRL unit (3-point set)
    TRUSCO FRL unit (3-point set)
    A unit that compactly connects an air filter, regulator, and lubricator with a dedicated attachment.
    Operating Pressure (MPa)  0.05~1.0  Pressure Setting Range (MPa)  0.1~0.85  Mass (kg)  1.4  Oil Capacity (cm3 200  Overall Length (mm)  215  Overall Width (mm)  230  Filtration Accuracy (μm)  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Included Accessories  Bracket  Flow direction  Left → right  Set Pressure Unit  MPa  Type of Thread  Rc  Case  With case guard  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge 
    from S$199.90
    Min. 2 days
  20. Air combination unit
    H&H Air combination unit
    Removes moisture, dust, dust, etc. in the compressed air (filter) and adjusts it to a constant level by adjusting the pressure (regulator), and mixes an appropriate amount of lubricating oil in the compressed air to prevent wear of pneumatic equipment (lubricator). You can manually supply water (... Read More
    Operating Pressure (MPa)  0.05~1  Pipe Connection Diameter  1/4  Dimensions (H x W x D) (mm)  140×140×45  Suitable Fluid  Compressed air  Set Pressure Unit  MPa  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Type of Sign  With bracket  filter drain outlet  With drain valve  Drain cock  manual 
    Rating:
    100%
    from S$109.90
    Min. 4 days
  21. FRL unit
    NIHON SEIKI FRL unit
    This is a modular type unit that connects a regulator with a filter and a lubricator function with a dedicated attachment. Equipped with a metal bottle as standard equipment. A pressure gauge and bracket are standard equipment.
    Draining Type  (Discharge) Manual  Pressure Setting Range (MPa)  0.05~0.85  Operating Pressure (MPa)  0.05~1.0  Mass (kg)  1.5  Overall Width (mm)  152  Oil Capacity (cm3 200  Overall Height (mm)  244  Filtration (μm)  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Included Accessories  Bracket  Flow direction  Left → right  Set Pressure Unit  MPa  Type of Thread  Rc  Filter Regulator Drain Port  With drain valve  Pressure Gauge  With pressure gauge  Auto Drain Specification  Without auto drain 
    from S$199.90
    Min. 3 days
  22. D300 series distributor
    CKD D300 series distributor
    Type of Thread  Rc  Type  parts 
    from S$14.99
    Min. 17 days
  23. FRL combination Reverse flow (Right → Left)
    CKD FRL combination Reverse flow (Right → Left)
    Space-saving type that integrates a filter, regulator, and lubricator.
    Type of Thread  (Piping) Rc thread  Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Included Accessories  Pressure gauge, bracket, bowl guard  Flow direction  Reverse flow (right → left)  Pressure Gauge  Standard pressure gauge (with G401-W)  exhaust mechanism  With relief mechanism  Specification  With relief mechanism 
    from S$159.90
    Min. 15 days
  24. F ・ R ・ L unit
    NIHON SEIKI F ・ R ・ L unit
    Suitable Fluid  Air  Specification  F ・ R ・ L unit  Type of Thread  Rc 
    from S$279.90
    Min. 17 days
  25. C2500 series FRL combination
    CKD C2500 series FRL combination
    Minimum Drop Rate (m3/min) (ANR)  0.03  Drain Capacity (cm3 45  Operating Temperature Range (℃)  5~60  Oil Capacity (cm3 85  Suitable Fluid  Compressed air  Type of Thread  Rc 
    from S$159.90
    Min. 17 days
  26. Large FRL series (all items)
    KOGANEI Large FRL series (all items)
    Specification  Large FRL series (all items) 
    from S$199.90
    Min. 9 days
  27. D401 series distributor
    CKD D401 series distributor
    Type  parts 
    from S$19.99
    Min. 12 days
  28. F. R. L. combination
    KOGANEI F. R. L. combination
    A lineup of all the functions required for tempering the used end line. It is a combination of an air filter, a regulator, and a ruble cat.
    Type of Thread  Rc  Pressure Setting Range (MPa)  005~0.83 
    from S$149.90
    Min. 5 days
  29. Antibacterial and disinfectant 3in1 multi-dry filter Rc1 / 4 inch
    MAEDA SHELL SERVICE Antibacterial and disinfectant 3in1 multi-dry filter Rc1 / 4 inch
    Bacteria are captured with a sterilization filter. Prevents the invasion of bacteria. No tools are required and element replacement can be done in just 60 seconds. Various elements are antibacterial treated. Suppresses the growth of bacteria. Prevents germs contained in compressor air, suppresses... Read More
    Filtration (μm)  0.01  Operating Pressure Range (MPa)  0.3~0.97  Mass (kg)  1.3  Pipe Connection Diameter  1/4  Maximum Flow Rate (L/min)  300 (at 0.7MPa)  Operating Temperature Range (℃)  5~60  Dimensions, Width W x Depth D x Height H (mm)  85×101×262  Drain cock  Auto  Included Accessories  Brackets, bracket bolts, push pins  Suitable Fluid  Compressed air  Set Pressure Unit  MPa  Type of Thread  Rc  filter drain outlet  With drain valve 
    from S$1,199.00
    Min. 6 days
  30. C2000 series FRL combination
    CKD C2000 series FRL combination
    Minimum Drop Rate (m3/min) (ANR)  0.03  Pressure Setting Range (MPa)  0.05~0.85  Drain Capacity (cm3 25  Operating Temperature Range (℃)  5~60  Oil Capacity (cm3 85  Suitable Fluid  Compressed air  Type of Thread  Rc  exhaust mechanism  With relief mechanism 
    from S$179.90
    Min. 17 days
  31. C2530 series FMR combination
    CKD C2530 series FMR combination
    from S$279.90
    Min. 17 days
  32. CXU Series Air Unit
    CKD CXU Series Air Unit
    from S$10.99
    Min. 17 days
  33. Large FRL series (all items)
    KOGANEI Large FRL series (all items)
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. Mounting bracket for connecting various tempering devices In addition to the 3-piece set of filter, regulator, and lubricator, we propose a new combination.
    Specification  Large FRL series (all items) 
    from S$4.39
    Min. 8 days
  34. FRL unit
    NIHON SEIKI FRL unit
    Large capacity screwing series
    Draining Type  (Discharge) Manual  Pressure Setting Range (MPa)  0.05~0.85  Operating Pressure (MPa)  0~1.0  Withstand Pressure (MPa)  1.5  Mass (kg)  3.8  Filtration (μm)  40  Oil Capacity (cm3 400  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Configuration of Equipment  Filter + regulator + lubricator  Flow direction  Left → right  Set Pressure Unit  MPa  Pressure Gauge  None  Type of Thread  Rc  filter drain outlet  With drain guide 1/4  Auto Drain Specification  Without auto drain 
    from S$399.90
    Min. 32 days
  35. K60570 series FRL kit set type
    CKD K60570 series FRL kit set type
    from S$159.90
    Min. 17 days
  36. Rc1 / 4 ”Mini FRL Unit
    ESCO Rc1 / 4 ”Mini FRL Unit
    Adjustable Range of Pressure (MPa [kgf/cm 2 ])  0.049/0.97(0.5/9.9)  Maximum Operating Pressure (MPa [kgf/cm 2 ])  1(10.2)  Face-to-face Dimension (mm)  140  Dimension (mm)  140×135(H)  Engine oil capacity (mL)  30  Filter  5μm  Type of Thread  Rc(PT)  Mounting Screw  Rc(PT)1/4” 
    from S$119.90
    Min. 4 days
  37. Large FRL series (all items)
    KOGANEI Large FRL series (all items)
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. Mounting bracket for connecting various tempering devices In addition to the 3-piece set of filter, regulator, and lubricator, we propose a new combination.
    Module  F module 
    from S$11.99
    Min. 9 days
  38. C2020 series FR combination
    CKD C2020 series FR combination
    Drain Capacity (cm3 25  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Type of Thread  Rc 
    from S$149.90
    Min. 6 days
  39. C1060 series FM combination
    CKD C1060 series FM combination
    Ambient and Flowing Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air 
    from S$139.90
    Min. 10 days
  40. Multi series (all items)
    KOGANEI Multi series (all items)
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. A lineup of all the functions required for tempering the used end line. It is a combination of an air filter, a regulator, and a ruble cat.
    Pressure Setting Range (MPa)  0.05~0.83  Suitable Fluid  Air  Flow direction  Left → right  Set Pressure Unit  MPa  Case  Polycarbonate case with case guard  Type of Thread  Rc  exhaust mechanism  Relief type  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge 
    from S$169.90
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 275

Set Ascending Direction