Air Filters
An air filter is a part that removes dust and dirt in the air. There are various types of air filters that are used in pneumatic accessories. It features one-touch type that is easy to install, and one that removes as little oil and dust as possible with an element of 0.01 μm. The cartridge type is easy to maintain. There is also a mini type.
Other Related Pages
- KINKI FACTORY Mini air filterOperating Pressure Range (MPa) 0.7~1 Maximum Operating Pressure (MPa) 1 Withstand Pressure (MPa) 1.5 Mass (g) 106 Width (mm) 41 Overall Length (mm) 89 Type of Thread G、Rc Connector Diameter Inlet G1 / 4, Exit RC1 / 4
- MonotaRO Air Filter Semi-Auto DrainDrain removal of compressed air is possible. Since it is a semi-automatic drain type, draining is easy. When no pressure is applied, the drain will be discharged automatically. When pressure is applied, the drain can be drained manually. It is possible to remove solid foreign matter of 5 μm or mo... Read MorePressure Setting Range (MPa) 0.05~0.85 (exit side) Minimum Working Pressure (MPa) 0.2 (entrance side) Maximum Operating Pressure (MPa) 1 Assured Pressure Resistance (MPa) 1.2 Drain Port Size (Rc) 1/8 Filtration (μm) 5 Operating Temperature Range (℃) 5~60 Filter Drain Storage Volume (mL) 80 Moisture Removal Rate (%) 82 Material (Main Unit) Aluminum alloy Drain cock Auto Type of Sign Bracket Material Bracket: Aluminum alloy, Body: Steel Suitable Fluid Compressed air Set Pressure Unit MPa Type of Thread PT Material (Lid) Polyacetal Material (Bowl) Polycarbonate Pressure Gauge Connection Size Rc1/8 Filter Semi-auto drain filter drain outlet With drain valve Material (Ball Guard) Zinc alloy
- MonotaRO Air Filter Auto Drain NOConvenient for removing compressed air from the compressor. Since it is an auto drain type, there is no need to drain water. * Do not use for anything other than its intended purpose. * Please use under the condition that the minimum working pressure (MPa) is satisfied.Minimum Working Pressure (MPa) 0.2 (entrance side) Maximum Operating Pressure (MPa) 1 Assured Pressure Resistance (MPa) 1.2 Drain Port Size (Rc) 1/8 Filtration (μm) 5 Operating Temperature Range (℃) 5~60 Filter Drain Storage Volume (mL) 80 Material (Main Unit) Aluminum alloy Drain cock Auto Auto Drain Specification Auto drain NO Specification Auto drain NO Included Accessories Bracket Suitable Fluid Compressed air Set Pressure Unit MPa Type of Thread PT Material (Bowl) Polycarbonate Type of Sign With bracket filter drain outlet With drain valve Material (Ball Guard) Zinc alloy
- MonotaRO Water separatorPrevents rust by preventing the inflow of moisture into the air tool. Since it has a transparent body, you can check the drain inside, and you can drain water by pressing the push valve, so you can use it repeatedly. It can be used to remove water. * Never modify, process or disassemble. * Do not... Read MoreWithstand Pressure (MPa) 0.62 Overall Length (mm) 88 Type of Thread PF(G) Mounting Screw PF(G)1/4
- CKD Air Filter (with Auto Drain / SELEX)Maximum Operating Pressure (MPa) 1 Operating Temperature Range (℃) 5~60 Included Accessories Bowl guard Suitable Fluid Compressed air Flow direction Left → right Type of Thread Rc Type White type
- NIHON SEIKI Air FilterLarge capacity screwing seriesOperating Pressure (MPa) 0.05~1 Withstand Pressure (MPa) 1.5 Overall Length (mm) 176 Filtration (μm) 40 Mass (g) 450 Ambient Temperature (℃) 5~60 Suitable Fluid Air Type of Sign Bracket sold separately Set Pressure Unit MPa Type of Thread Rc filter drain outlet With drain valve Drain cock manual
- CKD Air Filter (Separate Type)Efficiently removes water droplets and dust with the cyclone effect, and cleans compressed air. The bowl and element can be easily attached and detached with a single touch for easy maintenance.Mass (kg) 0.1 Maximum Operating Pressure (MPa) 1.0 Assured Pressure Resistance (MPa) 1.5 Filtration (μm) 5 Fluid Temperature (℃) 5~65 Overall Length (mm) 92
- KOGANEI Air filterLow pressure loss despite 5 μm element. Click-on bowl allows one-touch attachment / detachment of the bowlMaximum Operating Pressure (MPa) 0.93 Assured Pressure Resistance (MPa) 1.47 Filtration (μm) 5 Ambient and Flowing Fluid Temperature (℃) 5~60 Suitable Fluid Air Set Pressure Unit MPa Drain Discharge Manual drain Material (Bowl) Polycarbonate Type of Thread Rc filter drain outlet With drain valve Type of Sign Without bracket
- CKD Air Filter (SELEX)Maximum Operating Pressure (MPa) 1 Ambient and Flowing Fluid Temperature (℃) 5~60 Included Accessories Bowl guard Suitable Fluid Compressed air Flow direction Left → right Type of Thread Rc Type White type Drain Discharge With manual drain cock
- KOGANEI Air FilterLow pressure loss despite 5 μm element. Click-on bowl allows one-touch attachment / detachment of the bowlMaximum Operating Pressure (MPa) 0.93 Assured Pressure Resistance (MPa) 1.47 Filtration (μm) 5 Ambient and Flowing Fluid Temperature (℃) 5~60 Suitable Fluid Air Drain cock Auto Included Accessory Auto drain type drain cock, bowl guard Set Pressure Unit MPa Material (Bowl) Polycarbonate Type of Thread Rc filter drain outlet With drain valve Type of Sign Without bracket
- CKD Oil Mist FilterOperating Pressure Range (MPa) 0.1~1.0 Operating Temperature Range (℃) 5~60 Included Accessories Bowl guard Suitable Fluid Compressed air
- NIHON SEIKI Air FilterCompact seriesOperating Pressure (MPa) 0~1 Withstand Pressure (MPa) 1.5 Overall Length (mm) 102.5 Trusco Part No. 103-4278 Mass (g) 140 Filtration (μm) 40 Ambient Temperature (℃) 5~60 Suitable Fluid Air Set Pressure Unit MPa Type of Sign No mounting option Type of Thread Rc Pipe Connection Diameter Rc1/4
- TRUSCO Air filterRemoves moisture and dust in compressed air by centrifugation. Removes dust up to 40 microns. It is a compact mini type. It removes moisture (liquid) and particles such as dust in compressed air, improves air quality, and protects pneumatic equipment.Mass (kg) 0.2 Maximum Operating Pressure (MPa) 1 Pipe Connection Diameter 1/4 Height (mm) 100 Trusco Part No. 254-9581 Filtration (μm) 40 Maximum Flow Rate (L/min) 400 Suitable Fluid Air Set Pressure Unit MPa Material (Bowl) Polycarbonate Type of Thread Rc filter drain outlet With drain valve Drain cock manual
- CKD Air Filter with Auto Drain (Separate Type)* For the air filter, install the bowl vertically and downward. Poor drainage and dripping may not be confirmed. * Warning: Cannot be used in an atmosphere such as synthetic oil, organic solvent, chemicals, cutting oil, screw lock agent, leak detection agent, hot water, etc. or in a place where i... Read MoreMinimum Operating Pressure (MPa) 0.1 Maximum Operating Pressure (MPa) 1 Assured Pressure Resistance (MPa) 1.5 Filter Element (μm) 5 Filtration (μm) 5 Fluid Temperature (℃) 5~65 Suitable Fluid Compressed air Drain Discharge NO automatic drain with manual cock Material (Bowl) Polycarbonatefrom S$179.90Min. 2 days
- KOGANEI Micro mist filterThe 0.01 μm element removes fine dust and oil and protects the equipment from troubles. Click-on bowl allows one-touch attachment / detachment of the bowl. Cartridge type element for easy maintenance.Filtration (μm) 0.01 Maximum Operating Pressure (MPa) 0.93 Assured Pressure Resistance (MPa) 1.47 Ambient and Flowing Fluid Temperature (℃) 5~60 Collection Efficiency (%) 99.9999 Suitable Fluid Air Set Pressure Unit MPa Material (Bowl) Polycarbonate Type of Thread Rc filter drain outlet With drain valve Type of Sign Without bracketfrom S$69.99Min. 2 days
- KOGANEI Mist filterRemoves dust and oil with a 0.3 μm element. Click-on bowl allows one-touch attachment / detachment of the bowl. Cartridge type element for easy maintenance.Filtration (μm) 0.3 Maximum Operating Pressure (MPa) 0.93 Assured Pressure Resistance (MPa) 1.47 Ambient and Flowing Fluid Temperature (℃) 5~60 Collection Efficiency (%) 99.9 Suitable Fluid Air Set Pressure Unit MPa Material (Bowl) Polycarbonate Type of Thread Rc Drain cock Screw type Included Accessory Screw type drain cock, bowl guard filter drain outlet With drain valve Type of Sign Without bracket
- JOPLAX Hollow Fiber Membrane FilterIt shuts out water, impurities, and oil in the piping.Regular Pressure (MPa) 0~0.4 Mass (g) 15 Trusco Part No. 292-4528 Suitable Fluid Airfrom S$53.99Min. 2 days
- CKD Oil mist filter white series M □ 000-WIdeal for circuits that dislike oil, such as measurementSecondary oil concentration (mg / m 3 ) 0.01 or less Operating Pressure Range (MPa) 0.1~1.0 Assured Pressure Resistance (MPa) 1.5 Operating Temperature Range (℃) 5~60 Standard Equipments Bowl guard Suitable Fluid Compressed air Flow direction Left → right Type of Thread Rcfrom S$99.90Min. 2 days
- NIHON SEIKI Air filterLarge capacity screwing seriesOperating Pressure (MPa) 0~1 Withstand Pressure (MPa) 1.5 Mass (g) 1200 Overall Length (mm) 232 Filtration (μm) 40 Ambient Temperature (℃) 5~60 Suitable Fluid Air Set Pressure Unit MPa Type of Sign No mounting option Type of Thread Rc filter drain outlet With drain valve Drain cock manual
- NIHON SEIKI Air FilterIt supplies clean air by removing moisture and dust in the air. The liquid level is displayed with a changing color sight glass. * Brackets are sold separately.Operating Pressure (MPa) 0.05~1 Withstand Pressure (MPa) 1.5 Overall Length (mm) 170 Filtration (μm) 5 Ambient Temperature (℃) 5~60 Mass (g) 600 Suitable Fluid Air Type of Sign Bracket sold separately Set Pressure Unit MPa Type of Thread Rc filter drain outlet With drain valve Drain cock manual
- ANEST IWATA Air filter* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read MoreSuitable Fluid Compressed air Set Pressure Unit MPa Type of Thread Rc filter drain outlet With drain valve Material (Bowl) metal
- AS ONE Air FilterA one-touch fitting type that is easy to install. Achieves high filtration accuracy and high flow rate. * If the compressed air contains oil, install an oil mist separator, etc. on the upstream side.Filtration (μm) 0.01 Maximum Operating Pressure (MPa) 0.8 Air Volume to Process (L/min, ANR) 50~70 Suitable Fluid Air / nitrogen Set Pressure Unit MPafrom S$129.90Min. 2 days
- CKD Air filter (separate type) LargeMaximum Operating Pressure (MPa) 1 Assured Pressure Resistance (MPa) 1.5 Mass of Main Unit (kg) 2.2 Overall Length (mm) 253.5 Filter Element (μm) 5 Filtration (μm) 5 Fluid Temperature (℃) 5~65 Included Accessories Bowl guard Suitable Fluid Compressed air Drain Discharge Flexible drain Material (Bowl) Polycarbonate Type of Thread Rc
- CKD Air filter white series F □ 000-WEfficiently removes dust and water dropletsMaximum Operating Pressure (MPa) 1 Assured Pressure Resistance (MPa) 1.5 Filtration (μm) 5 Ambient and Flowing Fluid Temperature (℃) 5~60 Standard Equipments Bowl guard Suitable Fluid Compressed air Flow direction Left → right Type of Thread Rc
- CKD F3000 Series Air Filter (F3000-8 ~)Type of Thread Rc Connector Diameter Rc1/4
- PISCO Hollow fiber membrane filterAchieves filtration accuracy of 0.01 μm and collection efficiency of 99.99% by using a hollow fiber membrane. Small size, light weight, large flow rate. The filter case was covered with a resin body. All metal materials are stainless steel. The standard packaging is clean room packaging.Filtration (μm) 0.01 Differential pressure resistance (MPa) 0.25 (at 20 ° C) Withstand Pressure (MPa) 1.5 (at 20 ° C) Operating Temperature Range (℃) 5~50 Suitable Fluid Air / nitrogen Set Pressure Unit MPa Operating Pressure Range (MPa) ~ 1.0 (at 20 ℃)from S$77.99Min. 2 days
- KOGANEI Micro mist filterThe 0.01 μm element removes fine dust and oil and protects the equipment from troubles. Click-on bowl allows one-touch attachment / detachment of the bowl. Cartridge type element for easy maintenance.Filtration (μm) 0.01 Maximum Operating Pressure (MPa) 0.93 Assured Pressure Resistance (MPa) 1.47 Ambient and Flowing Fluid Temperature (℃) 5~60 Collection Efficiency (%) 99.9999 Suitable Fluid Air Set Pressure Unit MPa Material (Bowl) Polycarbonate Type of Thread Rc Pipe Connection Diameter Rc1/4 Drain cock Screw type Included Accessory Screw type drain cock, bowl guard filter drain outlet With drain valve Type of Sign Without bracket
- TRUSCO air filterRemoves moisture in compressed air and solids of 5 microns or larger.Operating Pressure (MPa) 0.05~1 Mass (kg) 0.35 Overall Length (mm) 172 Filtration (μm) 5 Fluid Temperature (℃) 5~60 Suitable Fluid Air Drain cock Auto Set Pressure Unit MPa Type of Thread Rc Type of Sign With bracket filter drain outlet With drain valve
- KAMATA TECNAS WELL AIR99.99% moisture removal rate Maintains high performance No dew point management required No filter required No chlorofluorocarbon required No power supply / refrigerant required Compact, lightweight and compactOperating Pressure Range (MPa) 0.1~1 Assured Pressure Resistance (MPa) 1.5 Drain Port Size (Rc) 1/4 Fluid Temperature (℃) 5~65 Suitable Fluid Air Set Pressure Unit MPa Type of Thread Rc filter drain outlet With drain valvefrom S$299.90Min. 2 days
- MAEDA SHELL SERVICE LA-MAN Dry FilterParticle removal rate of 3 μm or more is 100%, 1 μm removal rate is 50% or more! Zero water droplets! Zero freezing! 99% oil droplets removed! Energy-saving design with little pressure loss! Compact and space-saving Intermittent use of compressed air is possible. Stable removal efficiency with lo... Read MoreSolid Particle Removal (μm) 5 Operating Temperature Range (℃) 5~60 Type of Thread Rc
- KOGANEI Multi series (all items)Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. The 0.01 μm element removes fine dust and oil. The bowl can be attached and detached with one touch. Easy maintenance with cartridge type element.Specification elementfrom S$37.99Min. 2 days
- NIHON SEIKI Air filterRemoves moisture (liquid) and particles such as dust in compressed air to protect pneumatic equipmentWithstand Pressure (MPa) 1.5 Ambient Temperature (℃) 5~60 Suitable Fluid Air Set Pressure Unit MPa Type of Thread Rc filter drain outlet With drain valvefrom S$119.90Min. 2 days