All Category

Regulators

A regulator is a device that reduces the pressure of compressed air and supplies a constant pressure. The pressure value that can be set by the regulator is about 0.05 to 0.8 MPa, and the connection port to the pipe is a 1/4-inch to 1-inch threaded type. Pressure settings can be adjusted smoothly with a push-lock handle. A precision regulator is a device that can be used to finely adjust pressure, and has a control sensitivity of 0.001 MPa. A device that can be used for pressure control of vacuum equipment such as a vacuum pump is a vacuum regulator, which can be set in the range of -100 kPa to -1.3 kPa.
View : Grid List
Filter

Items 1 - 40 of 326

Set Ascending Direction
  1. Regulator Small Size
    MonotaRO Regulator Small Size
    A small type pressure reducing valve. Keeps the pressure from the compressor stable. With pressure gauge and bracket Decompresses compressed air and supplies constant pressure throughout the pneumatic line * Do not use for any other purpose.
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  0.96  Pipe Connection Diameter  1/4  Maximum Flow Rate (L/min)  1100  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Type of Thread  Rc  Pressure Gauge Connection Size  Rc1/8  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    92%
    from S$31.99
    Min. 2 days
  2. regulator
    MonotaRO regulator
    Keeps the pressure from the compressor stable Decompresses compressed air and supplies constant pressure throughout the pneumatic line * Release the handle lock downward before adjusting the pressure.
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Maximum Flow Rate (L/min)  2500  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Set Pressure Unit  MPa  Material (Lid)  Polyacetal  Pressure Gauge Connection Size  R1/8  Type of Thread  Rc  Type of Sign  With bracket  Pressure Gauge  With pressure gauge  Material (Main Unit)  Zinc alloy 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  3. Pressure Reducing Valve
    TRUSCO Pressure Reducing Valve
    It regulates compressed air to a stable pressure. It is a compact mini type. With pressure gauge and bracket
    Pressure Setting Range (MPa)  0.05~0.85  Mass (kg)  0.25  Process air flow rate (m 3 / min) (ANR)  0.6  Operating Pressure (MPa)  1 or less  Pipe Connection Diameter  1/4  Trusco Part No.  254-9590  Fluid Temperature (℃)  5~60  Overall Length (mm)  71.5  Suitable Fluid  Air  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    90%
    from S$55.99
    Min. 2 days
  4. Regulator (SELEX)
    CKD Regulator (SELEX)
    Adjust the air pressure. A compact regulator (pressure reducing valve) with an embedded pressure gauge. Pressure adjustment can be done with one hand. Locking is just one push. Small and large flow rate FRL2000 series. It is compact with a face-to-face dimension of 50 mm. High performance with ne... Read More
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Included Accessories  Pressure gauge, panel mounting nut  Type of Thread  Rc  Flow direction  Standard flow (left to right)  Type  White type  relief  With relief mechanism  Pressure Gauge  With standard pressure gauge (G401-W) 
    Rating:
    73%
    from S$56.99
    Min. 2 days
  5. Regulator
    KOGANEI Regulator
    Small but stable pressure regulation and large flow rate. Push-lock type regulator handle. The pressure adjustment is light and smooth. A pressure gauge with a preset marker is standard equipment.
    Pressure Setting Range (MPa)  0.05~0.83  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  exhaust mechanism  Non-relief type  Type of Thread  Rc  Lubrication  Unnecessary  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    70%
    from S$64.99
    Min. 2 days
  6. WR Series Water Regulator
    CKD WR Series Water Regulator
    Knob shape that makes it easy to adjust the pressure. The pressure adjustment knob can be locked with one push For pressure control, flow control, and device protection.
    Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.75  Operating Temperature Range (℃)  5~60  relief  Non-relief type  Type of Thread  Rc  Pressure Gauge Connection Size  Rc1/8 
    Rating:
    67%
    from S$95.99
    Min. 2 days
  7. Regulator
    NIHON SEIKI Regulator
    A diaphragm type large capacity pressure reducing valve. It regulates the air to a stable pressure.
    Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Flow direction  Left → right  Set Pressure Unit  MPa  Pressure Gauge  None  Type of Thread  Rc 
    Rating:
    95%
    from S$85.99
    Min. 2 days
  8. regulator
    NIHON SEIKI regulator
    The protrusion of the pressure gauge is suppressed. Comes with a pressure gauge and bracket. It regulates the air to a stable pressure.
    Pressure Setting Range (MPa)  0.05~0.85  Mass (kg)  0.55  Operating Pressure (MPa)  1.0 or less  Overall Length (mm)  129  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Flow direction  Left → right  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    91%
    from S$79.99
    Min. 2 days
  9. 1/4 air regulator
    SHINANO 1/4 air regulator
    For air flow rate adjustment
    Mass (g)  50  Trusco Part No.  857-1125  Suitable Fluid  Air  Pipe Connection Diameter  R1/4・Rc1/4  Type of Thread  R・Rc 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  10. Air regulator
    H&H Air regulator
    Adjusts the air inflow pressure to the air equipment to be constant
    Operating Pressure (MPa)  0.05~1.0  Connector Diameter  RC1/4  Type of Thread  Rc 
    from S$48.99
    Min. 2 days
  11. regulator
    KOGANEI regulator
    Small but stable pressure regulation and large flow rate. Push-lock type regulator handle. The pressure adjustment is light and smooth. A pressure gauge with a preset marker is standard equipment.
    Pressure Setting Range (MPa)  0.05~0.25  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Specification  For low pressure  Set Pressure Unit  MPa  exhaust mechanism  Non-relief type  Type of Thread  Rc  Lubrication  Unnecessary  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    from S$63.99
    Min. 2 days
  12. Precision Regulator RP1000
    CKD Precision Regulator RP1000
    High performance, energy saving, compact
    Ambient and Flowing Fluid Temperature (℃)  -5 to 60 (no freezing)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Mass (kg)  250  Overall Length (mm)  Approx. 99 (at set pressure OMPa)  Suitable Fluid  Compressed clean air  Type of Thread  Rc  Connector Diameter  Rc1/4  Pressure Gauge Connection Size  Rc1/8  Minimum Working Pressure (MPa)  Set pressure +0.1  Sensitivity  Within 0.1% of full span  Repeatability  Within ± 0.5% of full span 
    from S$159.90
    Min. 2 days
  13. regulator
    KOGANEI regulator
    Small but stable pressure regulation and large flow rate. Push-lock type regulator handle. The pressure adjustment is light and smooth. A pressure gauge with a preset marker is standard equipment.
    Pressure Setting Range (MPa)  0.05~0.83  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Specification  Built-in check mechanism  Set Pressure Unit  MPa  Type of Thread  Rc  exhaust mechanism  Relief type  Lubrication  Unnecessary  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    from S$69.99
    Min. 2 days
  14. Regulator (separate type) Miniature type
    CKD Regulator (separate type) Miniature type
    Pressure Setting Range (MPa)  0.04~0.83  Maximum Operating Pressure (MPa)  2.06  Assured Pressure Resistance (MPa)  3.09  Maximum Flow Rate (L/min)  500  Ambient and Flowing Fluid Temperature (℃)  5~65  Overall Length (mm)  84  Suitable Fluid  Compressed air  Type of Thread  Rc  relief  With relief mechanism  Type  With relief mechanism  Pressure Gauge  Without pressure gauge 
    Rating:
    98%
    from S$37.99
    Min. 2 days
  15. Regulator White Series R □ 000-W
    CKD Regulator White Series R □ 000-W
    Compact with embedded pressure gauge
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Standard Equipments  Pressure gauge, panel mounting nut  Type of Thread  Rc  Flow direction  Standard flow (left to right)  relief  With relief mechanism  Pressure Gauge  With standard pressure gauge (G401-W) 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  16. regulator
    NIHON SEIKI regulator
    Compact series Adjusts the compressed air to a stable pressure
    Pressure Setting Range (MPa)  0.05~0.85  Mass (kg)  0.3  Operating Pressure (MPa)  1.0 or less  Withstand Pressure (MPa)  1.5  Trusco Part No.  103-4405  Ambient Temperature (℃)  5~60  Overall Length (mm)  79  Suitable Fluid  Air  Type of Sign  Bracket (sold separately)  Flow direction  Left → right  Set Pressure Unit  MPa  Pressure Gauge  None  Type of Thread  Rc  Pipe Connection Diameter  Rc1/4  Pressure Gauge Connection Size  Rc1/8 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  17. 1/4 swivel regulator
    SHINANO 1/4 swivel regulator
    For air flow rate adjustment
    Mass (g)  50  Trusco Part No.  857-1828  Suitable Fluid  Air  Pipe Connection Diameter  R1/4・Rc1/4  Type of Thread  R・Rc 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  18. 2302 Series Dial Air Regulator
    CKD 2302 Series Dial Air Regulator
    Pressure Setting Range (MPa)  0.05~1.08  Mass (kg)  Maximum Operating Pressure (MPa)  2.06  Constant bleed amount (l / min)  3 or less (air consumption)  Assured Pressure Resistance (MPa)  3.09  Ambient and Flowing Fluid Temperature (℃)  5~65  Suitable Fluid  Compressed air  Type of Thread  Rc  relief  With relief mechanism  Material (Main Unit)  Zinc alloy die casting 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  19. Precision pressure reducing valve
    NIHON SEIKI Precision pressure reducing valve
    Precise pressure adjustment is possible. It regulates the air to a stable pressure. The pressure can be adjusted to low pressure.
    Mass (kg)  0.2  Operating Pressure (MPa)  1.0 or less  Fluid Temperature (℃)  5~60  Overall Length (mm)  93  Suitable Fluid  Air  Flow direction  Left → right  Set Pressure Unit  MPa  Type of Thread  Rc  Pipe Connection Diameter  Rc1/8  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    60%
    from S$129.90
    Min. 2 days
  20. Multi series (all items)
    KOGANEI Multi series (all items)
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. A small but stable pressure control and a pressure gauge with a preset marker are standard equipment. Standard pressure specifications, built-in check mechanism, a... Read More
    Suitable Fluid  Air  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    from S$66.99
    Min. 2 days
  21. Precision Regulator
    KOGANEI Precision Regulator
    Single diaphragm system that realizes high-precision pressure adjustment in a small size. The push-lock type regulator handle makes pressure adjustment light and smooth.
    Sensitivity  0.001MPa  Pressure Setting Range (MPa)  0.005~0.25  Mass (kg)  0.29  Maximum Operating Pressure (MPa)  0.73  Assured Pressure Resistance (MPa)  1.03  Air Consumption (L/min ANR)  5 (at secondary air pressure 0.5MPa)  Operating Temperature Range (℃)  5 to 60 (atmosphere and working fluid)  Suitable Fluid  Air  Material (Main Unit)  Aluminum die casting  Set Pressure Unit  MPa  Pressure Gauge  None  Type of Thread  Rc  Pipe Connection Diameter  Rc1/4  Lubrication  Unnecessary  Type of Sign  Without bracket 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  22. Wall bracket for BN3R01-10
    NIHON SEIKI Wall bracket for BN3R01-10
    Suitable for  BN3R01-10 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  23. Regulator (Separate Type) Large
    CKD Regulator (Separate Type) Large
    Pressure Setting Range (MPa)  0.07~0.83  Maximum Operating Pressure (MPa)  2.06  Mass (kg)  2.5  Assured Pressure Resistance (MPa)  3.09  Fluid Temperature (℃)  5~65  Suitable Fluid  Compressed air  Specification  With relief mechanism  Material (Body)  Zinc die cast 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  24. Hand pressure reducing valve
    NIHON SEIKI Hand pressure reducing valve
    It is compact with no protrusion on the handle. The handle can be turned lightly with its unique structure. Comes with a coupling. Adjusting the pressure of the spray gun during painting. Connects directly to the air tool to regulate the air to a stable pressure.
    Process air flow rate (m 3 / min) (ANR)  0.2  Ambient Temperature (℃)  0~60  Overall Length (mm)  115  Mass (g)  160  Outer Diameter (Φmm)  32  Suitable Fluid  Compressed air 
    Rating:
    80%
    from S$109.90
    Min. 2 days
  25. RA800 Series Small Piston Type Regulator
    CKD RA800 Series Small Piston Type Regulator
    Compact, lightweight, regulator with improved operability
    Type of Thread  Rc 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  26. High relief regulator
    KOGANEI High relief regulator
    Quick response even when the pressure fluctuation on the secondary side is large. Uses an air pilot type.
    from S$139.90
    Min. 2 days
  27. Hand pressure reducing valve
    NIHON SEIKI Hand pressure reducing valve
    Can be directly attached to air tools. (With relief mechanism) The handle scale shows the guideline of the outlet pressure. It is compact with no protrusion on the handle. The handle can be turned lightly with its unique structure. It connects directly to the air tool and regulates the air to a s... Read More
    Process air flow rate (m 3 / min) (ANR)  0.2  Outer Diameter (Φmm)  32  Fluid Temperature (℃)  5~60  Overall Length (mm)  64  Mass (g)  80  Suitable Fluid  Compressed air  Type of Thread  Rc  Connector Diameter  Rc1/4 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  28. Small regulator RB500 series
    CKD Small regulator RB500 series
    Operating Pressure Range (MPa)  0.05~0.7  Maximum Operating Pressure (MPa)  Withstand Pressure (MPa)  1.5  Operating Temperature Range (℃)  5~60  Mass (g)  80  Suitable Fluid  Compressed air  Type of Thread  Rc  Pressure Gauge Connection Size  Rc1/8  Specification  With relief mechanism  relief  With relief mechanism 
    from S$64.99
    Min. 2 days
  29. Small precision regulator
    KOGANEI Small precision regulator
    Sensitivity  0.001MPa  Pressure Setting Range (MPa)  0.02~0.5  Mass (kg)  0.07  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.5  Operating Temperature Range (℃)  5-50 (atmosphere and working fluid)  Suitable Fluid  Air  Material (Main Unit)  Aluminum  Set Pressure Unit  MPa  Pressure Gauge  None  Type of Thread  Rc  Pipe Connection Diameter  Rc1/8  Lubrication  Unnecessary  Type of Sign  Without bracket 
    from S$97.99
    Min. 2 days
  30. Filter with air regulator
    ESCO Filter with air regulator
    With pressure gauge and bracket
    Pressure Setting Range (MPa)  0.05~0.97  Maximum Operating Pressure (MPa)  Pipe Connection Diameter  1/4  Overall Height (mm)  175  Face-to-face Dimension (mm)  40  Mass (g)  440  Filtration (μm)  Suitable Fluid  Air  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    from S$73.99
    Min. 2 days
  31. Compact vacuum regulator with Φ30 negative pressure gauge
    PISCO Compact vacuum regulator with Φ30 negative pressure gauge
    Not only the original pressure can be controlled, but also the end can be controlled. Ideal for controlling the main pressure of a small vacuum pump. It can be inserted between the vacuum valve and the vacuum pad to control the pressure of each pad. A male screw type (A) that can be directly conn... Read More
    Pressure Setting Range (MPa)  -0.1~-0.13  Display Pressure Range (MPa)  -0.1~0  Operating Temperature Range (℃)  0~40  Flow rate (L/min (ANR))  30  Suitable Fluid  Air  exhaust mechanism  Relief type  Pressure Gauge  With pressure sensor  Set Pressure Unit  kPa  Accuracy (%)  ± 5F.S. (At 25 ℃) 
    from S$179.90
    Min. 2 days
  32. 1/8 swivel regulator
    SHINANO 1/8 swivel regulator
    For air flow rate adjustment
    Mass (g)  50  Trusco Part No.  857-1826  Suitable Fluid  Air  Pipe Connection Diameter  R1/8・Rc1/4  Type of Thread  R・Rc 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  33. 2215 series regulator
    CKD 2215 series regulator
    from S$159.90
    Min. 17 days
  34. Manifold regulator built-in check mechanism standard type
    KOGANEI Manifold regulator built-in check mechanism standard type
    Adjust and check the supply pressure to multiple lines in one place. Flexible for all applications. * Cannot be used alone. * Only regulator is available.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-60  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Suitable Fluid  Air  Material  Aluminum die casting  Lubrication  Unnecessary 
    from S$85.99
    Min. 2 days
  35. Air regulator
    JTC Air regulator
    Square Drive (mm)  1/4  Overall Length (mm)  40  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$24.99
    Min. 2 days
  36. Manifold regulator standard type
    KOGANEI Manifold regulator standard type
    Adjust and check the supply pressure to multiple lines in one place. A new high relief type has been added to flexibly support all applications.
    from S$47.99
    Min. 2 days
  37. External air regulator
    SP AIR External air regulator
    Lightweight type made of aluminum.
    Mass (g)  50  Trusco Part No.  852-3202 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  38. B6061 series relief valve
    CKD B6061 series relief valve
    from S$17.99
    Min. 13 days
  39. Rc 1/4 "air regulator
    ESCO Rc 1/4 "air regulator
    This instrument adjusts the compressed air to a constant pressure.
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  0.95  Pipe Connection Diameter  1/4  Air flow rate (L / min)  1000  Face-to-face Dimension (mm)  56  Overall Height (mm)  85  Mass (g)  About 230  Suitable Fluid  Compressed air  Esco Part No.  EA153AC-12  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    from S$66.99
    Min. 2 days
  40. B2019 series regulator
    CKD B2019 series regulator
    from S$2.89
    Min. 14 days
View : Grid List
Filter

Items 1 - 40 of 326

Set Ascending Direction