All Category

Lubricators

View : Grid List
Filter

Items 1 - 40 of 52

Set Ascending Direction
  1. Lubricator BN-2301A
    NIHON SEIKI Lubricator BN-2301A
    A proper amount of lubricating oil is atomized and mixed into the compressed air to smooth the pneumatic equipment and prevent wear. Set after the regulator.
    Operating Pressure (MPa)  1.0 or less  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc 
    Rating:
    90%
    from S$119.90
    Min. 2 days
  2. Lubricator (SELEX)
    CKD Lubricator (SELEX)
    Maximum Switching Current  0.5A  Maximum Operating Pressure (MPa)  1.5  Number of Control Points  1point  Maximum Switching Capacity  50VA, 50W (whichever is smaller)  Operating Temperature Range (℃)  5~60  Maximum Operating Voltage (V)  AC240、DC200  Included Accessories  Bowl guard  Suitable Fluid  Compressed air  Type of Thread  Rc  Type  White type 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  3. Lubricator
    KOGANEI Lubricator
    Refueling is always stable even with changes in flow rate and pressure. Easy adjustment of the amount of dripping with the dial with scale. Click-on bowl allows one-touch attachment / detachment of the bowl. * Bracket is not included
    Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Material (Bowl)  Polycarbonate  Type of Thread  Rc  lubricator oil outlet  With drain valve 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  4. Lubricator
    CKD Lubricator
    Since it has a built-in variable throttle mechanism, it supplies fine oil mist to pneumatic equipment even at a small flow rate.
    Maximum Operating Pressure (MPa)  Ambient and Flowing Fluid Temperature (℃)  5~65  Suitable Fluid  Compressed air 
    from S$38.99
    Min. 2 days
  5. Aluminum mini oiler
    BeHAUS Aluminum mini oiler
    Lightweight and compact, it is an oiler that can be directly attached to an air tool. For supplying lubricating oil to air tools
    Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Thread Size  R1/4×Rc1/4  Type of Thread  R、Rc 
    from S$32.99
    Min. 2 days
  6. Rc 1/4 "mini air breaker
    ESCO Rc 1/4 "mini air breaker
    Face-to-face Dimension (mm)  40  Mass (g)  260  Overall Height (mm)  115  oil capacity (mL)  30  Pipe Connection Diameter  1/4  Type of Thread  Rc  Esco Part No.  EA153AB-3  Maximum Operating Pressure (MPa) 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  7. L3000 Series Lubricator White Series
    CKD L3000 Series Lubricator White Series
    from S$9.39
    Min. 2 days
  8. Lubricator BN-23T5
    NIHON SEIKI Lubricator BN-23T5
    An appropriate amount of lubricating oil is atomized and mixed into the compressed air. Set after the regulator. A metal bottle is standard equipment. The liquid level is displayed with a changing color sight glass.
    Mass (kg)  0.55  Operating Pressure (MPa)  1.0 or less  Overall Length (mm)  195  oil capacity (mL)  200  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  9. Lubricator
    KOGANEI Lubricator
    Refueling is always stable even with changes in flow rate and pressure. Easy adjustment of the amount of dripping with the dial with scale, and the micro-lubricator can reliably refuel even with long pipes.
    Type of Thread  Rc 
    from S$45.99
    Min. 5 days
  10. Lubricator
    TRUSCO Lubricator
    A proper amount of lubricating oil is mixed into the compressed air to smooth the pneumatic equipment and prevent wear. The amount of lubricating oil dripping can be adjusted with the needle.
    Mass (kg)  0.41  Operating Pressure (MPa)  Overall Length (mm)  195  oil capacity (mL)  200  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc  lubricator oil outlet  Without drain guide 
    from S$64.99
    Min. 2 days
  11. Lubricator outdoor series LW □ 000-W
    CKD Lubricator outdoor series LW □ 000-W
    Type of Thread  Rc 
    from S$259.90
    Min. 13 days
  12. L1000 Series Lubricator White Series
    CKD L1000 Series Lubricator White Series
    from S$7.19
    Min. 17 days
  13. Lubricator (oil circulator)
    EARTH MAN Lubricator (oil circulator)
    Supply atomized oil to the air tool.
    Maximum Operating Pressure (MPa)  Pipe Connection Diameter  1/4  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Type of Sign  With bracket  Set Contents  With mounting bracket  lubricator oil outlet  Without drain guide  Material (Main Unit)  Zinc die cast 
    from S$37.99
    Min. 3 days
  14. 3003E Series Lubricator Economist Type Site Dome Kit
    CKD 3003E Series Lubricator Economist Type Site Dome Kit
    Type  parts 
    from S$7.39
    Min. 17 days
  15. 3003E Series Lubricator Economist type
    CKD 3003E Series Lubricator Economist type
    from S$159.90
    Min. 17 days
  16. Lubricator
    KOGANEI Lubricator
    Refueling is always stable even with changes in flow rate and pressure. Easy adjustment of the amount of dripping with the dial with memory. Click-on bowl and bowl can be attached and detached with one touch.
    Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Material (Main Unit)  Aluminum die casting  Material (Bowl)  Polycarbonate  Type of Thread  Rc  lubricator oil outlet  With drain valve 
    from S$45.99
    Min. 8 days
  17. Lubricator Large
    KOGANEI Lubricator Large
    Type of Thread  Rc 
    from S$77.99
    Min. 5 days
  18. Lubricator
    NIHON SEIKI Lubricator
    from S$1,099.00
    Min. 10 days
  19. Rc 3/8 "lubricator
    ESCO Rc 3/8 "lubricator
    Operating Pressure (MPa)  1 or less  Withstand Pressure (MPa)  1.5  Overall Height (mm)  195  oil capacity (mL)  200  Pipe Connection Diameter  3/8  Mass (g)  550  Ambient Temperature (℃)  5~60  Face-to-face Dimension (mm)  70  Esco Part No.  EA153CC-13  Type of Thread  Rc 
    from S$68.99
    Min. 6 days
  20. 3005E Series Lubricator Economist type
    CKD 3005E Series Lubricator Economist type
    Connector Diameter 
    from S$439.90
    Min. 17 days
  21. L4000 Series Lubricator White Series
    CKD L4000 Series Lubricator White Series
    from S$12.99
    Min. 12 days
  22. 3004E Series Lubricator Economist Clamp Ring Assembly
    CKD 3004E Series Lubricator Economist Clamp Ring Assembly
    Type  parts 
    from S$7.39
    Min. 17 days
  23. Lubricator
    ESCO Lubricator
    from S$85.99
    Min. 4 days
  24. Rc 1/2 "lubricator
    ESCO Rc 1/2 "lubricator
    Operating Pressure (MPa)  1 or less  Withstand Pressure (MPa)  1.5  Pipe Connection Diameter  1/2  Overall Height (mm)  195  oil capacity (mL)  200  Mass (g)  550  Ambient Temperature (℃)  5~60  Face-to-face Dimension (mm)  70  Esco Part No.  EA153CC-14  Type of Thread  Rc 
    from S$68.99
    Min. 6 days
  25. Multi series (all items)
    KOGANEI Multi series (all items)
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. Refueling is always stable even with changes in flow rate and pressure. Easy adjustment of the amount of dripping with the dial with scale, and the micro-lubricato... Read More
    oil capacity (mL)  25  Material (Bowl)  Polycarbonate  Type of Sign  With bracket  lubricator oil outlet  Without drain guide  Type of Thread  Rc  Case  With case guard  Pipe Connection Diameter  1/4 
    from S$58.99
    Min. 13 days
  26. Lubricator
    ANEST IWATA Lubricator
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    Type of Thread  Rc  lubricator oil outlet  Without drain guide 
    from S$77.99
    Min. 4 days
  27. 3005E Series Lubricator Economist Type Flow Guide Kit
    CKD 3005E Series Lubricator Economist Type Flow Guide Kit
    Type  parts 
    from S$9.39
    Min. 17 days
  28. Lubricator
    NIHON SEIKI Lubricator
    An appropriate amount of lubricating oil is atomized and mixed into the compressed air. Smooth pneumatic equipment and prevent wear. Set after the regulator.
    Mass (kg)  0.5  Operating Pressure (MPa)  0~1  Overall Length (mm)  182  Oil Capacity (cm3 200  Suitable Fluid  Compressed air  Type of Thread  Rc 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  29. Rc 1/4 "lubricator
    ESCO Rc 1/4 "lubricator
    Operating Pressure (MPa)  1 or less  Withstand Pressure (MPa)  1.5  Pipe Connection Diameter  1/4  Overall Height (mm)  195  oil capacity (mL)  200  Mass (g)  550  Ambient Temperature (℃)  5~60  Face-to-face Dimension (mm)  70  Esco Part No.  EA153CC-12  Type of Thread  Rc 
    from S$68.99
    Min. 6 days
  30. Lubricator
    TRUSCO Lubricator
    A proper amount of lubricating oil is mixed into the compressed air to smooth the pneumatic equipment and prevent wear. Set after the regulator.
    Mass (kg)  0.4  Maximum Air Processing Flow Rate (m3/min)  0.41  Operating Pressure (MPa)  Overall Length (mm)  114  Trusco Part No.  217-8364  Oil Capacity (cm3 25  Suitable Fluid  Air  Connector Diameter  Rc1/4 
    from S$48.99
    Min. 3 days
  31. L8000 Series Lubricator White Series
    CKD L8000 Series Lubricator White Series
    from S$12.99
    Min. 17 days
  32. 3004E Series Lubricator Economist type
    CKD 3004E Series Lubricator Economist type
    from S$329.90
    Min. 17 days
  33. Lubricator
    BeHAUS Lubricator
    It is a compact type oiler that can be installed in any space. For supplying lubricating oil to air tools
    Maximum Operating Pressure (MPa)  Ambient Temperature (℃)  1960/05/01  oil capacity (mL)  25  Suitable Fluid  Air  Type of Thread  Rc  Thread Size  Rc1/4 
    from S$149.90
    Min. 4 days
  34. Polycarbonate bowl with float switch
    CKD Polycarbonate bowl with float switch
    Suitable Model  C4000-15-F  Type  parts 
    from S$99.90
    Min. 20 days
  35. Multi series (all items)
    KOGANEI Multi series (all items)
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. Refueling is always stable even with changes in flow rate and pressure. Easy adjustment of the amount of dripping with the dial with scale, and the micro-lubricato... Read More
    Material (Bowl)  Polycarbonate  Type of Thread  Rc  Case  With case guard 
    from S$55.99
    Min. 13 days
  36. Lubricator
    TAIYO Lubricator
    A proper amount of lubricating oil is mixed into the air to smooth the movement of pneumatic equipment and prevent friction. Set after the regulator.
    Operating Pressure (MPa)  0.93  Suitable Lubricant Oil  1 turbine oil  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc  Specification  With bracket 
    Rating:
    100%
    Discontinued
  37. Lubricator
    TRUSCO Lubricator
    An appropriate amount of lubricating oil is mixed into the compressed air to smooth the pneumatic equipment and prevent wear. It is a compact mini size.
    Trusco Part No.  254-9646  Mass (kg)  0.4  Maximum Flow Rate (m 3 / min)  0.3(ANR)  Pipe Connection Diameter  1/4  Treated Air Volume (m3/min)  0.41  Overall Length (mm)  114  Operating Pressure (MPa)  oil capacity (mL)  25  Type of Thread  Rc 
    Rating:
    100%
    Discontinued
  38. Lubricator
    TAIYO Lubricator
    Maximum Operating Pressure (MPa)  0.93  Overall Length (mm)  123  Lubricant Tank Capacity (cm3 25  Width (mm)  40  Type of Thread  Rc  Type  SAL2  Material (Main Unit)  Zinc alloy 
    Rating:
    60%
    Discontinued
  39. Air breaker
    TAIYO Air breaker
    Type of Thread  Rc 
    Discontinued
  40. Lubricator 1/4
    KINKI FACTORY Lubricator 1/4
    Trusco Part No.  805-0668  Connection: Rc (Tapered Thread for Pipe, Female)  1/4  Maximum Operating Pressure (MPa)  1.0  Oil Capacity (cm3 300  Minimum Drop Rate (L/min) (ANR)  30 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 52

Set Ascending Direction