All Category

Filter Regulators

A filter regulator is a part that combines a filter and a regulator. It is used in compressors and pneumatic equipment. By attaching a filter, dust and moisture in the air can be removed, and it also has a role to maintain a certain pressure. Products for which the fluid to be used, the filtration degree, the pressure to be used, the temperature at which the fluid can be used, etc. are determined, and which must be selected according to the environment and fluid to be used Aluminum alloy die casting and resin are used as the main material used for the main body.
View : Grid List
Filter

Items 1 - 40 of 65

Set Ascending Direction
  1. Filter / regulator (SELEX) With auto drain
    CKD Filter / regulator (SELEX) With auto drain
    Compact integration of air filter and regulator * Bracket is not included
    Filtration (μm)  Suitable Fluid  Compressed air 
    Rating:
    93%
    from S$129.90
    Min. 2 days
  2. Filter Regulator Semi-Auto Drain
    MonotaRO Filter Regulator Semi-Auto Drain
    The filter and regulator are integrated to save space! The filter is a semi-automatic drain type, so draining is easy. Drain is automatically drained when no pressure is applied. When pressure is applied, the drain can be drained manually. It is possible to remove solid foreign matter of 5 μm or ... Read More
    Pressure Setting Range (MPa)  0.05~0.85 (exit side)  Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Drain Port Size (Rc)  1/8  Filtration (μm)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Material (Main Unit)  Aluminum alloy  Suitable Fluid  Compressed air  Set Pressure Unit  MPa  Material (Lid)  Polyacetal  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Pressure Gauge Connection Size  Rc1/8  Auto Drain Specification  Semi-auto drain  Type of Sign  With bracket  Pressure Gauge  With pressure gauge  Case  Zinc alloy case with case guard 
    Rating:
    83%
    from S$48.99
    Min. 2 days
  3. Filter Regulator Auto Drain
    MonotaRO Filter Regulator Auto Drain
    It is convenient for removing compressed air from the compressor and adjusting the flow rate. Since it is an auto drain type, there is no need to drain water. * Do not disassemble the pressure adjustment knob. It may cause air leakage. * Please use under the condition that the set pressure range ... Read More
    Pressure Setting Range (MPa)  0.05~0.85 (exit side)  Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Drain Port Size (Rc)  1/8  Filtration (μm)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Material (Main Unit)  Aluminum alloy  Suitable Fluid  Compressed air  Set Pressure Unit  MPa  Material (Lid)  Polyacetal  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Pressure Gauge Connection Size  Rc1/8  Type of Sign  With bracket  Pressure Gauge  With pressure gauge  Case  Zinc alloy case with case guard  Auto Drain Specification  auto drain 
    Rating:
    86%
    from S$84.99
    Min. 2 days
  4. Filter Regulator
    KOGANEI Filter Regulator
    Compactly integrated 5 μm air filter and small regulator. A pressure gauge with a preset marker is standard equipment. * The type with BG at the end of the product number has a bowl guard.
    Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Drain Discharge  Manual drain  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Type of Sign  With bracket  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge  Auto Drain Specification  Without auto drain 
    Rating:
    92%
    from S$77.99
    Min. 2 days
  5. Regulator with filter
    TRUSCO Regulator with filter
    It is a compact device that integrates an air filter and a regulator. Keeps the pressure constant by removing moisture and debris from the air. It is a compact mini type. With pressure gauge and bracket * For TP-3RTOFGB, drainage will be automatic when the pressure drops below 0.05MPa. * It is no... Read More
    Pressure Setting Range (MPa)  0.05~0.85  Operating Pressure (MPa)  Filtration Accuracy (μm)  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    89%
    from S$85.99
    Min. 2 days
  6. Filter Regulator
    KOGANEI Filter Regulator
    Compactly integrated 5 μm air filter and small regulator. A pressure gauge with a preset marker is standard equipment.
    Pressure Setting Range (MPa)  0.05~0.83  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Type of Sign  With bracket  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge  Auto Drain Specification  auto drain 
    from S$159.90
    Min. 2 days
  7. Filter regulator
    NIHON SEIKI Filter regulator
    It is a compact device that integrates an air filter and an air regulator. Keeps the pressure constant by removing moisture and debris from the air. * Drain discharge will be automatic when the pressure drops below 0.05MPa.
    Pressure Setting Range (MPa)  0.05~0.85  Operating Pressure (MPa)  0.05~1  Mass (kg)  0.5  Withstand Pressure (MPa)  1.5  Overall Length (mm)  244  Filtration (μm)  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Configuration of Equipment  Filter + regulator  Set Pressure Unit  MPa  Type of Thread  Rc  Auto Drain Specification  Semi-auto drain  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    80%
    from S$89.99
    Min. 2 days
  8. Filter / Regulator B7019 Series
    CKD Filter / Regulator B7019 Series
    Since the air filter and regulator are compactly integrated, it is ideal for oilless circuits that do not require refueling.
    Maximum Operating Pressure (MPa)  1.0  Filtration (μm)  Ambient and Flowing Fluid Temperature (℃)  5~65  Configuration of Equipment  Filter + regulator  Type of Thread  Rc  Drain Discharge  Tire valve 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  9. Regulator with filter
    NIHON SEIKI Regulator with filter
    It is a compact device that integrates an air filter and an air regulator. Keeps the pressure constant by removing moisture and debris from the air. When the pressure reaches 0.05MPa, the drain is automatically discharged. Comes with a pressure gauge and bracket.
    Pressure Setting Range (MPa)  0.05~0.85  Operating Pressure (MPa)  0.05~1  Mass (kg)  0.9  Overall Length (mm)  244  Filtration (μm)  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Type of Thread  Rc  Auto Drain Specification  Semi-auto drain  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  10. Filter Regulator
    KOGANEI Filter Regulator
    A 5 μm air filter and regular are compactly integrated, and a pressure gauge with a preset marker is standard equipment. A drain cock with a fitting or an auto drain type drain cock can be selected.
    Type of Thread  Rc 
    from S$77.99
    Min. 2 days
  11. Multi series (all items)
    KOGANEI Multi series (all items)
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. A 5 μm air filter and regular are compactly integrated, and a pressure gauge with a preset marker is standard equipment. A drain cock with a fitting or an auto dra... Read More
    Pressure Setting Range (MPa)  0.05~0.83  Filtration (μm)  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge  Auto Drain Specification  Without auto drain 
    from S$87.99
    Min. 2 days
  12. Modular Type Filter / Regulator Unit (Replacement Part)
    PISCO Modular Type Filter / Regulator Unit (Replacement Part)
    A wide variety of combinations and easy maintenance.
    from S$3.99
    Min. 2 days
  13. Filter Regulator
    PISCO Filter Regulator
    Integrated drain and dust removal filter and regulator. The pressure gauge uses a special scale and can be read from the side.
    Maximum Operating Pressure (MPa)  Withstand Pressure (MPa)  1.5  Flow rate (L/min (ANR))  300  Filtration (μm)  Operating Temperature Range (℃)  5~50  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Set Pressure Unit  MPa  exhaust mechanism  Non-relief type  Case  Nylon case with case guard  Type of Thread  Rc  filter drain outlet  With drain valve 
    Rating:
    100%
    from S$89.99
    Min. 14 days
  14. Filter / Regulator (SELEX)
    CKD Filter / Regulator (SELEX)
    The air filter and regulator are compactly integrated. Removes drain dust in the air and adjusts the pressure. Small and large flow rate FRL2000 series. Compact with a face-to-face dimension of 50 mm. High performance with new material elements.
    Filtration (μm)  Suitable Fluid  Compressed air  Type of Thread  Rc  relief  With relief mechanism  Pressure Gauge  With standard pressure gauge (G401-W) 
    Rating:
    91%
    from S$77.99
    Min. 2 days
  15. Filter regulator white series W □ 000-W
    CKD Filter regulator white series W □ 000-W
    Integrated filter and regulator
    Filtration (μm) 
    from S$87.99
    Min. 12 days
  16. Filter regulator
    KOGANEI Filter regulator
    Compact size design. In addition, the handle is easy to operate, and the unlocked state of the handle can be visually observed.
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Filtration (μm)  Operating Temperature Range (℃)  5-60 (but no condensation)  Suitable Fluid  Air  Material (Main Unit)  Aluminum alloy die casting  Material (Diaphragm)  Base fabric + synthetic rubber  Material (Cushioning Element)  Filter: Nonwoven fabric  Set Pressure Unit  MPa  Included Accessories  Mounting ring  Material (Adapter)  Polyacetal  Material (Bonnet)  Polyacetal  Material (Bowl)  Polycarbonate  exhaust mechanism  Relief type  Starting pressure (MPa [kgf / cm 2 ])  Set pressure +0.05 or less  Specification  Standard  Material (bracket)  Steel plate (electroless nickel plating)  Type of Sign  With bracket  Case  With case guard  Pressure Gauge  With pressure gauge 
    from S$77.99
    Min. 5 days
  17. F. R combination white series C □ 020-W ・ C2520-W
    CKD F. R combination white series C □ 020-W ・ C2520-W
    Integrated filter and regulator
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Standard Equipments  Pressure gauge, bracket, bowl guard  Type of Thread  Rc  relief  With relief mechanism  Pressure Gauge  With standard pressure gauge (G401-W) 
    from S$129.90
    Min. 12 days
  18. Compact filter regulator
    KOGANEI Compact filter regulator
    Integrated filter and regulator. Compact with a total height of 72 mm.
    Mass (kg)  0.042  Pressure Setting Range (MPa)  0.05~0.7  Specification  0.7MPa relief  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Filtration (μm)  Operating Temperature Range (℃)  5~50  Overall Height (mm)  72  Suitable Fluid  Air  Lubrication  Impossible  Set Pressure Unit  MPa  Type of Sign  No mounting option  Pressure Gauge  None  Material (Bowl)  Nylon  exhaust mechanism  Relief type  Material (Main Unit)  Resin  Material (Bonnet)  Resin  Material (O-ring)  Synthetic rubber  Material (Diaphragm)  Synthetic rubber  material (valve)  Synthetic rubber + aluminum alloy  Auto Drain Specification  Without auto drain 
    from S$49.99
    Min. 8 days
  19. Clean equipment multi series filter regulator
    KOGANEI Clean equipment multi series filter regulator
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. A 5 μm air filter and regular are compactly integrated, and a pressure gauge with a preset marker is standard equipment. A drain cock with a fitting or an auto dra... Read More
    Pressure Setting Range (MPa)  0.05~0.83  Filtration (μm)  filter drain outlet  Drain cock with fitting  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    from S$129.90
    Min. 12 days
  20. Filter Regulator Letter Outdoor Series WW □ 000-W
    CKD Filter Regulator Letter Outdoor Series WW □ 000-W
    Setting Pressure (MPa)  0.05~0.85  Suitable Fluid  Compressed air  Type of Thread  Rc  relief  With relief mechanism 
    from S$439.90
    Min. 17 days
  21. Filter regulator FRN series
    KOGANEI Filter regulator FRN series
    from S$49.99
    Min. 5 days
  22. Compact filter regulator WB500 series
    CKD Compact filter regulator WB500 series
    Setting Pressure (MPa)  0.05~0.7  Operating Pressure Range (MPa)  0.05~0.7  Maximum Operating Pressure (MPa)  Drain Storage (cm3 Withstand Pressure (MPa)  1.5  Mass (g)  100  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Drain Discharge  Manual  Pressure Gauge Connection Size  Rc1/8  Pressure Gauge  With pressure gauge  Specification  With relief mechanism  relief  With relief mechanism 
    from S$76.99
    Min. 21 days
  23. Air filter Micro mist filter Regulator
    PISCO Air filter Micro mist filter Regulator
    Flow rate (L/min (ANR))  300  Components  Air filter Micro mist filter Regulator  RoHS directive (corresponding to 10 substances)  Correspondence  Case  Nylon case with case guard  Type of Thread  Rc  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge 
    from S$279.90
    Min. 14 days
  24. Reverse filter / regulator (SELEX)
    CKD Reverse filter / regulator (SELEX)
    Pressure Setting Range (MPa)  0.05~0.85  Mass (kg)  0.175  Maximum Operating Pressure (MPa)  Drain Capacity (cm3 12  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Included Accessories  Pressure gauge, bowl guard  Type of Thread  Rc  Drain Discharge  With manual drain cock  relief  With relief mechanism  Specification  With relief mechanism  Pressure Gauge  With standard pressure gauge (G401-W) 
    from S$87.99
    Min. 12 days
  25. WB500 series Small filter regulator White series
    CKD WB500 series Small filter regulator White series
    Drain Capacity (cm3 Suitable Fluid  Compressed air  Drain Discharge  Manual 
    from S$48.99
    Min. 14 days
  26. Air filter Mist filter Regulator
    PISCO Air filter Mist filter Regulator
    Flow rate (L/min (ANR))  300  Components  Air filter Mist filter Regulator  RoHS directive (corresponding to 10 substances)  Correspondence  Case  Nylon case with case guard  Type of Thread  Rc  filter drain outlet  With drain valve 
    from S$259.90
    Min. 15 days
  27. Filter Regulator with Mounting Bracket
    IAC Filter Regulator with Mounting Bracket
    Pressure Setting Range (MPa)  0.03~0.8  As ONE Part Number  1-8701-03  Pipe Connection Diameter  1/4  Mass (g)  230  Filtration Accuracy (μm)  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  Case  With case guard 
    from S$199.90
    Min. 4 days
  28. Multi series (all items)
    KOGANEI Multi series (all items)
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. A 5 μm air filter and regular are compactly integrated, and a pressure gauge with a preset marker is standard equipment. A drain cock with a fitting or an auto dra... Read More
    Filtration (μm)  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge 
    from S$199.90
    Min. 13 days
  29. Filter regulator
    KOGANEI Filter regulator
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. A compact and lightweight filter regulator. With a quick fitting, mounting piping to the device is easy.
    Pressure Setting Range (MPa)  0.05~0.25  Set Pressure Unit  MPa  Type of Sign  No mounting option  exhaust mechanism  Relief type  Auto Drain Specification  Without auto drain 
    from S$49.99
    Min. 9 days
  30. W2000 Series Filter Regulator White Series
    CKD W2000 Series Filter Regulator White Series
    from S$86.99
    Min. 17 days
  31. W3100 Series Reverse Filter Regulator
    CKD W3100 Series Reverse Filter Regulator
    from S$96.99
    Min. 17 days
  32. MACH Converter Middle Type
    FUJIMAC MACH Converter Middle Type
    High pressure air pressure can be reduced to normal pressure air pressure. You can connect with one touch. It is a lock type and safe. Pressure adjustment of compressed air
    Pressure Setting Range (MPa)  0.1~0.8  Mass (g)  180  Trusco Part No.  838-7347  Material  Iron  Set Pressure Unit  MPa  supply air pressure (MPa)  Maximum: 2.5 
    from S$149.90
    Min. 6 days
  33. W4000 Series Filter Regulator White Series
    CKD W4000 Series Filter Regulator White Series
    from S$10.99
    Min. 2 days
  34. Ball assembly for FR600-04
    KOGANEI Ball assembly for FR600-04
    Pressure Setting Range (MPa)  0.05~0.83  Specification  Ball assembly for FR600-04 
    from S$19.99
    Min. 6 days
  35. W8000 Series Filter Regulator White Series
    CKD W8000 Series Filter Regulator White Series
    from S$18.99
    Min. 2 days
  36. Filter Regulator
    KOGANEI Filter Regulator
    Compactly integrated 5 μm air filter and small regulator. A pressure gauge with a preset marker is standard equipment.
    Pressure Setting Range (MPa)  0.05~0.83  Mass (kg)  0.64  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Pipe Connection Diameter  1/4  Overall Length (mm)  252  Filtration (μm)  Operating Temperature Range (℃)  5~60  Drain Capacity (cm3 90  Suitable Fluid  Air  Material (Main Unit)  Aluminum die casting  Set Pressure Unit  MPa  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Type of Sign  With bracket  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge  Auto Drain Specification  auto drain 
    from S$199.90
    Min. 8 days
  37. Filter regulator
    KOGANEI Filter regulator
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. A compact and lightweight filter regulator. With a quick fitting, mounting piping to the device is easy.
    Pipe Connection Diameter  1/8  Type of Thread 
    from S$17.99
    Min. 10 days
  38. Filter regulator with air-assisted hose
    DESCO Filter regulator with air-assisted hose
    Mass (g)  431  Pressure Gauge  With pressure gauge 
    from S$389.90
    Min. 33 days
  39. Filter regulator
    KOGANEI Filter regulator
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. A compact and lightweight filter regulator. With a quick fitting, mounting piping to the device is easy.
    Pressure Setting Range (MPa)  0.05~0.25  Set Pressure Unit  MPa  Type of Sign  No mounting option  exhaust mechanism  Relief type  Auto Drain Specification  Without auto drain 
    from S$49.99
    Min. 9 days
  40. Air filter regulator
    PISCO Air filter regulator
    Flow rate (L/min (ANR))  300  Components  Air filter regulator  RoHS directive (corresponding to 10 substances)  Correspondence  Case  Nylon case with case guard  Type of Thread  Rc  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge 
    from S$179.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 65

Set Ascending Direction