All Category

Hose Fittings & Couplings

View : Grid List
Filter

Items 1 - 40 of 2455

Set Ascending Direction
  1. Line Coupler Branch Fixed Type
    MonotaRO Line Coupler Branch Fixed Type
    Convenient for air collecting piping! For branching air piping. * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Specification  One-touch type  Material  Iron (chrome plating) + aluminum base  Maximum Operating Pressure (MPa)  1.5  Type of Connection  One-touch type  Suitable Fluid  Air  Maximum Operating Temperature (℃)  -20~80 
    Rating:
    88%
    from S$26.99
    Min. 2 days
  2. Socket Coupler (for Internal Threaded)
    MonotaRO Socket Coupler (for Internal Threaded)
    * Do not use for anything other than its intended purpose.
    Material (Main Unit)  Steel (chrome plating)  Fluid  Air  Operating Temperature Range (℃)  -20~70  Type of Connection  Male screw  Socket or Plug  Socket  Maximum Operating Pressure (MPa) 
    Rating:
    87%
    from S$7.89
    Min. 2 days
  3. Plug Coupler (for Male Threaded)
    MonotaRO Plug Coupler (for Male Threaded)
    When used in combination with the dedicated socket (Monotarou Socket Coupler), the automatic opening / closing valve built into the socket opens and closes according to the attachment / detachment of the plug, so there is no need to operate the original valve each time the plug is attached / deta... Read More
    Material (Main Unit)  Steel (chrome plating)  Fluid  Air 
    Rating:
    89%
    from S$3.19
    Min. 2 days
  4. Socket Coupler (for Hose Connection)
    MonotaRO Socket Coupler (for Hose Connection)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for ... Read More
    Material (Main Unit)  Steel (chrome plating)  Fluid  Air  Operating Temperature Range (℃)  -20~70 
    Rating:
    84%
    from S$7.89
    Min. 2 days
  5. Quick coupling AL type (Female thread mounting plug)
    NAC (NAGAHORI INDUSTRY) Quick coupling AL type (Female thread mounting plug)
    For air piping and air tools in factories. * Make sure that the fluid flows from the socket side to the plug side.
    Type  Single valve plug  Operating Temperature Range (℃)  -20~80  Type of Connection  For female screw mounting  Socket or Plug  Plug  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air, water, etc.  Maximum Impact Pressure (MPa)  2.0 
    from S$15.99
    Min. 2 days
  6. Series 220
    CEJN Series 220
    Large flow rate and low pressure loss design that contributes to energy saving and work efficiency. Easy and reliable one-touch connection. It is a compact design. Compressed air, fluid, vacuum applications, etc.
    Type  Nipple  Material  Steel  Operating Temperature Range (℃)  -30~100  Maximum Operating Pressure (MPa)  3.5  Suitable Fluid  Air, fluid  Minimum Burst Pressure (MPa)  14 
    from S$64.99
    Min. 22 days
  7. Coupler Plug Individual Sale
    BeHAUS Coupler Plug Individual Sale
    An air plug for general air piping. As piping for female threads for pipes
    Thread Size  R3/8  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air 
    from S$6.39
    Min. 4 days
  8. Quick coupling AT type iron sleeve (socket for male screw mounting)
    NAC (NAGAHORI INDUSTRY) Quick coupling AT type iron sleeve (socket for male screw mounting)
    It is a one-touch connection just by inserting the AL type 20 type. It is a type with a maximum flow rate of 15% or more compared to AL type 20 type. For air piping and air tools in factories. * Make sure that the fluid flows from the socket side to the plug side.
    Type  One-way open / close type  Operating Temperature Range (℃)  -20~80  Type of Valve  Single valve  Type of Connection  One-touch type  Socket or Plug  Socket  Maximum Operating Pressure (MPa)  1.0  Suitable Fluid  Air and others  Maximum Impact Pressure (MPa)  1.5 
    from S$12.99
    Min. 5 days
  9. Socket Nut Coupler (For Urethane Hoses)
    MonotaRO Socket Nut Coupler (For Urethane Hoses)
    * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Material (Main Unit)  Steel (chrome plating)  Fluid  Air  Operating Temperature Range (℃)  -20~70  Type of Connection  For hose installation  Maximum Operating Pressure (MPa) 
    Rating:
    87%
    from S$8.69
    Min. 2 days
  10. Plug Nut Coupler (for Urethane Hose Connection)
    MonotaRO Plug Nut Coupler (for Urethane Hose Connection)
    * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Material (Main Unit)  Steel (chrome plating)  Fluid  Air  Operating Temperature Range (℃)  -20~70  Type of Connection  For hose installation  Maximum Operating Pressure (MPa) 
    Rating:
    94%
    from S$3.99
    Min. 2 days
  11. Plug Coupler (for Hose Mounting)
    MonotaRO Plug Coupler (for Hose Mounting)
    Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for anything other than its intended purpose.
    Material (Main Unit)  Steel (chrome plating)  Fluid  Air 
    Rating:
    91%
    from S$2.99
    Min. 2 days
  12. Plug coupler
    MonotaRO Plug coupler
    A G (PF) coupler that is convenient for connecting air gun piping. * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Material (Main Unit)  Iron (chrome plating)  Mass (g)  About 28  Thread Size  G1/4  Socket or Plug  Plug  Material (Seal)  Nitrile rubber  Maximum Operating Pressure (MPa)  0.8  Suitable Fluid  Air  Maximum Operating Temperature (℃)  -20~80  Mating Connection Size  G1/4(PF1/4) 
    Rating:
    92%
    from S$2.29
    Min. 2 days
  13. One-touch socket coupler (for female thread mounting)
    MonotaRO One-touch socket coupler (for female thread mounting)
    You can easily and securely connect by simply inserting the plug into the socket with one touch. Shorten connection time and improve efficiency! Built-in automatic on-off valve Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
    Material (Main Unit)  Steel SC (chrome plating)  Operating Temperature Range (℃)  -20~80  Type of Connection  One-touch type  Socket or Plug  Socket  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Material (O-ring)  NBR  Withstand Pressure (MPa)  2.0  Dimension Dmax (Φmm)  25 
    Rating:
    87%
    from S$7.49
    Min. 2 days
  14. Male Socket Coupler
    MonotaRO Male Socket Coupler
    * Do not use for anything other than its intended purpose.
    Material (Main Unit)  Steel (chrome plating)  Fluid  Air  Operating Temperature Range (℃)  -20~70  Type of Connection  Female thread  Socket or Plug  Socket  Maximum Operating Pressure (MPa) 
    Rating:
    91%
    from S$8.49
    Min. 2 days
  15. Plug Coupler (For Male Screw Mounting)
    MonotaRO Plug Coupler (For Male Screw Mounting)
    * Do not use for anything other than its intended purpose.
    Material (Main Unit)  Steel (chrome plating)  Fluid  Air  Operating Temperature Range (℃)  -20~70  Type of Connection  Female thread  Socket or Plug  Plug  Maximum Operating Pressure (MPa) 
    Rating:
    87%
    from S$2.99
    Min. 2 days
  16. SUS plug coupler (for female thread mounting)
    MonotaRO SUS plug coupler (for female thread mounting)
    Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. *Do not use for anything other than its intended purpose. *From June 2022, the specification has been changed to apply a sealant to the screw part. Depending on the stock status, new and old specifications may be mixed and shipped.
    Material (Main Unit)  SUS304  Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air, water 
    Rating:
    84%
    from S$10.99
    Min. 2 days
  17. Coupler lever type hose shank
    MonotaRO Coupler lever type hose shank
    It can be easily attached and detached to shorten the work time. For various plumbing work. * Please refrain from using it for any other purpose. * Close the lever at the same time with equal force on the left and right. If you do it one by one, it may be too hard to close. * Please use gloves wh... Read More
    Material  Aluminum  Fluid  Water, oil, air  Operating Temperature Range (℃)  0~120  Rated Pressure (MPa)  0.78 
    Rating:
    73%
    from S$13.99
    Min. 2 days
  18. Coupler Lever Type Adapter Male Thread
    MonotaRO Coupler Lever Type Adapter Male Thread
    It can be easily attached and detached to shorten the work time. For various plumbing work. * Please refrain from using it for any other purpose. * Close the lever at the same time with equal force on the left and right. If you do it one by one, it may be too hard to close. * Please use gloves wh... Read More
    Material  Aluminum  Fluid  Water, oil, air  Operating Temperature Range (℃)  0~120  Rated Pressure (MPa)  0.78 
    Rating:
    89%
    from S$8.19
    Min. 2 days
  19. One-touch socket nut coupler (for mounting urethane hoses)
    MonotaRO One-touch socket nut coupler (for mounting urethane hoses)
    You can easily and securely connect by simply inserting the plug into the socket with one touch. Shorten connection time and improve efficiency! Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for fluids other than air. * Do not use at a pressure higher than the w... Read More
    Material (Main Unit)  Steel (chrome plating)  Fluid  Air  Operating Temperature Range (℃)  -20~70  Type of Connection  One-touch type  Socket or Plug  Socket  Maximum Operating Pressure (MPa) 
    Rating:
    71%
    from S$11.99
    Min. 2 days
  20. Line coupler For branch Rotation
    MonotaRO Line coupler For branch Rotation
    Convenient for air collecting piping! The air outlet rotates. For branching air piping. * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Specification  One-touch type  Material  Iron (chrome plating)  Mass (g)  About 430  Maximum Operating Pressure (MPa)  1.5  Type of Connection  One-touch type  Suitable Fluid  Air  Maximum Operating Temperature (℃)  -20~80 
    Rating:
    80%
    from S$59.99
    Min. 2 days
  21. SUS socket coupler (for female thread mounting)
    MonotaRO SUS socket coupler (for female thread mounting)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for ... Read More
    Socket or Plug  Socket 
    Rating:
    97%
    from S$37.99
    Min. 2 days
  22. Cam lock  Coupler  Horse shank  Aluminum alloy
    TOYOX Cam lock Coupler Horse shank Aluminum alloy
    [Easy connection] A detachable joint that simply connects the coupler to the adapter side and tightens the lever (arm). [Peace of mind] Safe and reliable world brand OPW cam lock. Manufactured to strict quality standards. [Quality] The cam lock lever coupling has excellent durability, pressure re... Read More
    Fluid  Air, water (industrial water), oil 
    Rating:
    96%
    from S$32.99
    Min. 2 days
  23. Cam lock  Adapter  Male screw  Aluminum alloy
    TOYOX Cam lock Adapter Male screw Aluminum alloy
    [Easy connection] A detachable joint that simply inserts the adapter into the coupler and tightens the lever (arm). [Peace of mind] Safe and reliable world brand OPW cam lock. Manufactured to strict quality standards. [Quality] The cam lock lever coupling has excellent durability, pressure resist... Read More
    Fluid  Air, water (industrial water), oil 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  24. Coupler Lever type Adapter Female thread
    MonotaRO Coupler Lever type Adapter Female thread
    It can be easily attached and detached to shorten the work time. For various plumbing work. * Please refrain from using it for any other purpose. * Close the lever at the same time with equal force on the left and right. If you do it one by one, it may be too hard to close. * Please use gloves wh... Read More
    Material  Aluminum  Fluid  Water, oil, air  Operating Temperature Range (℃)  0~120  Rated Pressure (MPa)  0.78 
    Rating:
    87%
    from S$6.69
    Min. 2 days
  25. Coupling Plug with Flow Rate Adjustment
    MonotaRO Coupling Plug with Flow Rate Adjustment
    The flow rate can be adjusted by turning the dial. As it is compact, workability is improved. For air dusters, air tools, etc. * Do not use above the specified pressure. * Please do not use for any other purpose. * It is not a product that can completely stop the flow of air. * Although the dial ... Read More
    Socket or Plug  Plug  Maximum Operating Pressure (MPa)  1.5  Operating Temperature (℃)  -5~60  Suitable Fluid  Air  Mating Connection Size  PT1/4 
    Rating:
    81%
    from S$9.79
    Min. 2 days
  26. Coupler lever type female screw
    MonotaRO Coupler lever type female screw
    It can be easily attached and detached to shorten the work time. For various plumbing work. * Please refrain from using it for any other purpose. * Close the lever at the same time with equal force on the left and right. If you do it one by one, it may be too hard to close. * Please use gloves wh... Read More
    Material  Aluminum  Fluid  Water, oil, air  Operating Temperature Range (℃)  0~120  Rated Pressure (MPa)  0.78 
    Rating:
    73%
    from S$16.99
    Min. 2 days
  27. KAMLOK COUPLER HOSE SHANK POLYPROPYLENE
    TOYOX KAMLOK COUPLER HOSE SHANK POLYPROPYLENE
    [Easy connection] A detachable joint that simply connects the coupler to the adapter side and tightens the lever (arm). [Peace of mind] Safe and reliable world brand OPW cam lock. Manufactured to strict quality standards. [Quality] The cam lock lever coupling has excellent durability, pressure re... Read More
    Material  Polypropylene  Operating Temperature Range (℃)  0~60 
    Rating:
    88%
    from S$38.99
    Min. 2 days
  28. Brass plug coupler (for female thread mounting)
    MonotaRO Brass plug coupler (for female thread mounting)
    Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
    Material (Main Unit)  Brass  Operating Temperature Range (℃)  -20~80  Type of Connection  For female screw connection  Socket or Plug  Plug  Maximum Operating Pressure (MPa)  1.0  Suitable Fluid  Air, water  Withstand Pressure (MPa)  1.5 
    Rating:
    88%
    from S$4.49
    Min. 2 days
  29. Coupler Lever type Adapter Hose shank
    MonotaRO Coupler Lever type Adapter Hose shank
    It can be easily attached and detached to shorten the work time. For various plumbing work. * Please refrain from using it for any other purpose. * Close the lever at the same time with equal force on the left and right. If you do it one by one, it may be too hard to close. * Please use gloves wh... Read More
    Material  Aluminum  Fluid  Water, oil, air  Operating Temperature Range (℃)  0~120  Rated Pressure (MPa)  0.78 
    Rating:
    100%
    from S$7.89
    Min. 2 days
  30. Cam lock  Coupler  Female screw  Aluminum alloy
    TOYOX Cam lock Coupler Female screw Aluminum alloy
    [Easy connection] A detachable joint that simply connects the coupler to the adapter side and tightens the lever (arm). [Peace of mind] Safe and reliable world brand OPW cam lock. Manufactured to strict quality standards. [Quality] The cam lock lever coupling has excellent durability, pressure re... Read More
    Fluid  Air, water (industrial water), oil 
    Rating:
    77%
    from S$37.99
    Min. 2 days
  31. Line coupler For branching Straight line type
    MonotaRO Line coupler For branching Straight line type
    Convenient for air collecting piping! For branching air piping. * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Specification  One-touch type  Material  Iron (chrome plating) + aluminum base  Thread Size  PT1/4  Maximum Operating Pressure (MPa)  1.5  Type of Connection  One-touch type  Suitable Fluid  Air  Maximum Operating Temperature (℃)  -20~80 
    Rating:
    87%
    from S$26.99
    Min. 2 days
  32. Cam lock  Adapter  Female screw  Aluminum alloy
    TOYOX Cam lock Adapter Female screw Aluminum alloy
    [Easy connection] A detachable joint that simply inserts the adapter into the coupler and tightens the lever (arm). [Peace of mind] Safe and reliable world brand OPW cam lock. Manufactured to strict quality standards. [Quality] The cam lock lever coupling has excellent durability, pressure resist... Read More
    Fluid  Air, water (industrial water), oil 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  33. Brass Socket Coupler (for Hose Connection)
    MonotaRO Brass Socket Coupler (for Hose Connection)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
    Material (Main Unit)  Brass  Operating Temperature Range (℃)  -20~80  Type of Connection  For hose connection  Socket or Plug  Socket  Maximum Operating Pressure (MPa)  1.0  Suitable Fluid  Air, water  Material (O-ring)  NBR  Withstand Pressure (MPa)  1.5 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  34. SUS plug coupler (for hose mounting)
    MonotaRO SUS plug coupler (for hose mounting)
    Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for anything other than its intended purpose.
    Material (Main Unit)  SUS304  Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air, water 
    Rating:
    94%
    from S$10.99
    Min. 2 days
  35. One-touch socket coupler (for male screw mounting)
    MonotaRO One-touch socket coupler (for male screw mounting)
    You can easily and securely connect by simply inserting the plug into the socket with one touch. Shorten connection time and improve efficiency! Built-in automatic on-off valve Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
    Material (Main Unit)  Steel SC (chrome plating)  Operating Temperature Range (℃)  -20~80  Type of Connection  One-touch type  Socket or Plug  Socket  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Material (O-ring)  NBR  Withstand Pressure (MPa)  2.0  Dimension Dmax (Φmm)  25 
    Rating:
    88%
    from S$7.49
    Min. 2 days
  36. Super Coupler Socket (for Urethane Hose Connection)
    MonotaRO Super Coupler Socket (for Urethane Hose Connection)
    Lightweight design suitable for hand tool connection. You can easily and securely connect by simply inserting the plug into the socket with one touch. The only applicable fluid is air. * Do not use for anything other than its intended purpose. * The main body material is steel only and cannot be ... Read More
    Material  Steel (SUM24L)  Operating Temperature Range (℃)  -20~80  Type of Connection  One-touch type  Socket or Plug  Socket  Maximum Operating Pressure (MPa)  Material (O-ring)  Nitrile rubber (NBR)  Withstand Pressure (MPa)  1.5  Suitable Fluid  Air 
    Rating:
    68%
    from S$9.89
    Min. 2 days
  37. One-touch socket coupler (for hose installation)
    MonotaRO One-touch socket coupler (for hose installation)
    You can easily and securely connect by simply inserting the plug into the socket with one touch. Shorten connection time and improve efficiency! Built-in automatic on-off valve Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
    Material (Main Unit)  Steel SC (chrome plating)  Operating Temperature Range (℃)  -20~80  Type of Connection  One-touch type  Socket or Plug  Socket  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Material (O-ring)  NBR  Withstand Pressure (MPa)  2.0  Dimension Dmax (Φmm)  25 
    Rating:
    79%
    from S$7.89
    Min. 2 days
  38. Valveless Medium Pressure Plug Coupler, Brass (for Internal Threaded)
    MonotaRO Valveless Medium Pressure Plug Coupler, Brass (for Internal Threaded)
    It is a double-way open type that does not have a valve mechanism on either the socket side or the plug side. Ideal for piping paths that do not need to shut off fluid when the socket and plug are separated. Since it has an internal structure with low flow resistance, it has low pressure loss and... Read More
    Material (Main Unit)  Brass  Operating Temperature Range (℃)  -20~180  Type of Connection  For female screw connection  Socket or Plug  Plug  Material (O-ring)  Fluororubber 
    Rating:
    97%
    from S$4.89
    Min. 2 days
  39. Super Coupler Plug (for Internal Threaded)
    MonotaRO Super Coupler Plug (for Internal Threaded)
    Lightweight design suitable for hand tool connection. You can easily and securely connect by simply inserting the plug into the socket with one touch. The only applicable fluid is air. * Do not use for anything other than its intended purpose. * The main body material is steel only and cannot be ... Read More
    Material  Steel (SUM24L)  Operating Temperature Range (℃)  -20~80  Type of Connection  One-touch type  Socket or Plug  Plug  Maximum Operating Pressure (MPa)  Material (O-ring)  Nitrile rubber (NBR)  Withstand Pressure (MPa)  1.5  Suitable Fluid  Air 
    Rating:
    77%
    from S$2.89
    Min. 2 days
  40. Valveless socket coupler for medium pressure, brass (for male screw mounting)
    MonotaRO Valveless socket coupler for medium pressure, brass (for male screw mounting)
    It is a double-way open type that does not have a valve mechanism on either the socket side or the plug side. Ideal for piping paths that do not need to shut off fluid when the socket and plug are separated. Since it has an internal structure with low flow resistance, it has low pressure loss and... Read More
    Material (Main Unit)  Brass  Operating Temperature Range (℃)  -20~180  Type of Connection  For male screw connection  Socket or Plug  Socket  Material (O-ring)  Fluororubber 
    Rating:
    85%
    from S$11.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2455

Set Ascending Direction