All Category

Hose Couplings

A coupler is a component that can be easily connected to a socket by attaching it to a hose. This product is used in various places such as scientific plants, hydraulic piping, steam piping, chemicals and seawater piping. Many of them are versatile and use materials such as steel, brass, and stainless steel. There are various types such as female screws, male screws, and urethane hoses. It is a good idea to select materials and sizes that are suitable for the size and fluid of the hose, etc., and the location of use. Since it is a consumable item, an appropriate check is required.
View : Grid List
Filter

Items 1 - 40 of 1828

Set Ascending Direction
  1. Socket Coupler (for Internal Threaded)
    MonotaRO Socket Coupler (for Internal Threaded)
    * Do not use for anything other than its intended purpose.
    Operating Temperature Range (℃)  -20~70  Maximum Operating Pressure (MPa)  Dimension D (Φmm)  26.5  Fluid  Air  Type of Connection  Male screw  Socket or Plug  Socket  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    86%
    from S$7.89
    Min. 2 days
  2. Plug Coupler (for Male Threaded)
    MonotaRO Plug Coupler (for Male Threaded)
    When used in combination with the dedicated socket (Monotarou Socket Coupler), the automatic opening / closing valve built into the socket opens and closes according to the attachment / detachment of the plug, so there is no need to operate the original valve each time the plug is attached / deta... Read More
    Fluid  Air  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    89%
    from S$3.19
    Min. 2 days
  3. Socket Coupler (for Hose Connection)
    MonotaRO Socket Coupler (for Hose Connection)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for ... Read More
    Operating Temperature Range (℃)  -20~70  Dimension D (Φmm)  26.5  Fluid  Air  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    83%
    from S$7.89
    Min. 2 days
  4. Quick coupling AL type (Female thread mounting plug)
    NAC (NAGAHORI INDUSTRY) Quick coupling AL type (Female thread mounting plug)
    For air piping and air tools in factories. * Make sure that the fluid flows from the socket side to the plug side.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Maximum Impact Pressure (MPa)  2.0  Suitable Fluid  Air, water, etc.  Type of Connection  For female screw mounting  Socket or Plug  Plug  Type  Single valve plug 
    from S$15.99
    Min. 4 days
  5. Series 220
    CEJN Series 220
    Large flow rate and low pressure loss design that contributes to energy saving and work efficiency. Easy and reliable one-touch connection. It is a compact design. Compressed air, fluid, vacuum applications, etc.
    Operating Temperature Range (℃)  -30~100  Minimum Burst Pressure (MPa)  14  Maximum Operating Pressure (MPa)  3.5  Nominal Diameter (mm)  Suitable Fluid  Air, fluid  Type  Nipple  Material  Steel 
    from S$64.99
    Min. 22 days
  6. Coupler Plug Individual Sale
    BeHAUS Coupler Plug Individual Sale
    An air plug for general air piping. As piping for female threads for pipes
    Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Thread Size  R3/8 
    from S$4.99
    Min. 4 days
  7. Quick coupling AT type iron sleeve (socket for male screw mounting)
    NAC (NAGAHORI INDUSTRY) Quick coupling AT type iron sleeve (socket for male screw mounting)
    It is a one-touch connection just by inserting the AL type 20 type. It is a type with a maximum flow rate of 15% or more compared to AL type 20 type. For air piping and air tools in factories. * Make sure that the fluid flows from the socket side to the plug side.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.0  Maximum Impact Pressure (MPa)  1.5  Suitable Fluid  Air and others  Type of Connection  One-touch type  Type  One-way open / close type  Type of Valve  Single valve  Socket or Plug  Socket 
    from S$12.99
    Min. 5 days
  8. Socket Nut Coupler (For Urethane Hoses)
    MonotaRO Socket Nut Coupler (For Urethane Hoses)
    * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Operating Temperature Range (℃)  -20~70  Maximum Operating Pressure (MPa)  Fluid  Air  Type of Connection  For hose installation  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    87%
    from S$8.69
    Min. 2 days
  9. Plug Nut Coupler (for Urethane Hose Connection)
    MonotaRO Plug Nut Coupler (for Urethane Hose Connection)
    * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Operating Temperature Range (℃)  -20~70  Maximum Operating Pressure (MPa)  Fluid  Air  Type of Connection  For hose installation  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    94%
    from S$3.99
    Min. 2 days
  10. Plug Coupler (for Hose Mounting)
    MonotaRO Plug Coupler (for Hose Mounting)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for ... Read More
    Fluid  Air  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    91%
    from S$2.99
    Min. 2 days
  11. Plug coupler
    MonotaRO Plug coupler
    A G (PF) coupler that is convenient for connecting air gun piping. * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Maximum Operating Temperature (℃)  -20~80  Maximum Operating Pressure (MPa)  0.8  Mass (g)  About 28  Suitable Fluid  Air  Thread Size  G1/4  Mating Connection Size  G1/4(PF1/4)  Material (Main Unit)  Iron (chrome plating)  Material (Seal)  Nitrile rubber  Socket or Plug  Plug 
    Rating:
    92%
    from S$2.29
    Min. 2 days
  12. One-touch socket coupler (for female thread mounting)
    MonotaRO One-touch socket coupler (for female thread mounting)
    You can easily and securely connect by simply inserting the plug into the socket with one touch. Shorten connection time and improve efficiency! Built-in automatic on-off valve Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Withstand Pressure (MPa)  2.0  Dimension Dmax (Φmm)  25  Suitable Fluid  Air  Type of Connection  One-touch type  Material (O-ring)  NBR  Socket or Plug  Socket  Material (Main Unit)  Steel SC (chrome plating) 
    Rating:
    87%
    from S$7.49
    Min. 2 days
  13. Male Socket Coupler
    MonotaRO Male Socket Coupler
    * Do not use for anything other than its intended purpose.
    Operating Temperature Range (℃)  -20~70  Maximum Operating Pressure (MPa)  Dimension D (Φmm)  26.2  Fluid  Air  Type of Connection  Female thread  Socket or Plug  Socket  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    92%
    from S$8.49
    Min. 2 days
  14. Plug Coupler (For Male Screw Mounting)
    MonotaRO Plug Coupler (For Male Screw Mounting)
    * Do not use for anything other than its intended purpose.
    Operating Temperature Range (℃)  -20~70  Maximum Operating Pressure (MPa)  Dimension D (Φmm)  11  Dimension d (Φmm)  7.5  Fluid  Air  Type of Connection  Female thread  Socket or Plug  Plug  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    87%
    from S$2.99
    Min. 2 days
  15. SUS plug coupler (for female thread mounting)
    MonotaRO SUS plug coupler (for female thread mounting)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for ... Read More
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Dimension d (Φmm)  7.5  Suitable Fluid  Air, water  Material (Main Unit)  SUS304 
    Rating:
    83%
    from S$10.99
    Min. 2 days
  16. One-touch socket nut coupler (for mounting urethane hoses)
    MonotaRO One-touch socket nut coupler (for mounting urethane hoses)
    You can easily and securely connect by simply inserting the plug into the socket with one touch. Shorten connection time and improve efficiency! Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for fluids other than air. * Do not use at a pressure higher than the w... Read More
    Operating Temperature Range (℃)  -20~70  Maximum Operating Pressure (MPa)  Fluid  Air  Type of Connection  One-touch type  Socket or Plug  Socket  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    72%
    from S$11.99
    Min. 2 days
  17. SUS socket coupler (for female thread mounting)
    MonotaRO SUS socket coupler (for female thread mounting)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for ... Read More
    Socket or Plug  Socket 
    Rating:
    97%
    from S$37.99
    Min. 2 days
  18. Brass plug coupler (for female thread mounting)
    MonotaRO Brass plug coupler (for female thread mounting)
    Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.0  Withstand Pressure (MPa)  1.5  Dimension d (Φmm)  7.5  Suitable Fluid  Air, water  Material (Main Unit)  Brass  Type of Connection  For female screw connection  Socket or Plug  Plug 
    Rating:
    88%
    from S$4.49
    Min. 2 days
  19. Brass Socket Coupler (for Hose Connection)
    MonotaRO Brass Socket Coupler (for Hose Connection)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.0  Withstand Pressure (MPa)  1.5  Dimension D (Φmm)  26  Suitable Fluid  Air, water  Material (Main Unit)  Brass  Type of Connection  For hose connection  Material (O-ring)  NBR  Socket or Plug  Socket 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  20. SUS plug coupler (for hose mounting)
    MonotaRO SUS plug coupler (for hose mounting)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for ... Read More
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air, water  Material (Main Unit)  SUS304 
    Rating:
    94%
    from S$10.99
    Min. 2 days
  21. One-touch socket coupler (for male screw mounting)
    MonotaRO One-touch socket coupler (for male screw mounting)
    You can easily and securely connect by simply inserting the plug into the socket with one touch. Shorten connection time and improve efficiency! Built-in automatic on-off valve Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
    Dimension d (Φmm)  Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Withstand Pressure (MPa)  2.0  Dimension Dmax (Φmm)  25  Suitable Fluid  Air  Type of Connection  One-touch type  Material (O-ring)  NBR  Socket or Plug  Socket  Material (Main Unit)  Steel SC (chrome plating) 
    Rating:
    88%
    from S$7.49
    Min. 2 days
  22. Super Coupler Socket (for Urethane Hose Connection)
    MonotaRO Super Coupler Socket (for Urethane Hose Connection)
    Lightweight design suitable for hand tool connection. You can easily and securely connect by simply inserting the plug into the socket with one touch. The only applicable fluid is air. * Do not use for anything other than its intended purpose. * The main body material is steel only and cannot be ... Read More
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  Withstand Pressure (MPa)  1.5  Dimension H2 (mm)  17(HEX)  Dimension D (Φmm)  19.5  Dimension L (mm)  47.5  Dimension d (Φmm)  Suitable Fluid  Air  Type of Connection  One-touch type  Material (O-ring)  Nitrile rubber (NBR)  Socket or Plug  Socket  Material  Steel (SUM24L) 
    Rating:
    74%
    from S$9.89
    Min. 2 days
  23. One-touch socket coupler (for hose installation)
    MonotaRO One-touch socket coupler (for hose installation)
    You can easily and securely connect by simply inserting the plug into the socket with one touch. Shorten connection time and improve efficiency! Built-in automatic on-off valve Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Dimension H (mm)  19  Withstand Pressure (MPa)  2.0  Dimension Dmax (Φmm)  25  Suitable Fluid  Air  Type of Connection  One-touch type  Material (O-ring)  NBR  Socket or Plug  Socket  Material (Main Unit)  Steel SC (chrome plating) 
    Rating:
    79%
    from S$7.89
    Min. 2 days
  24. Valveless Medium Pressure Plug Coupler, Brass (for Internal Threaded)
    MonotaRO Valveless Medium Pressure Plug Coupler, Brass (for Internal Threaded)
    It is a double-way open type that does not have a valve mechanism on either the socket side or the plug side. Ideal for piping paths that do not need to shut off fluid when the socket and plug are separated. Since it has an internal structure with low flow resistance, it has low pressure loss and... Read More
    Operating Temperature Range (℃)  -20~180  Material (Main Unit)  Brass  Material (O-ring)  Fluororubber  Type of Connection  For female screw connection  Socket or Plug  Plug 
    Rating:
    96%
    from S$4.89
    Min. 2 days
  25. Super Coupler Plug (for Internal Threaded)
    MonotaRO Super Coupler Plug (for Internal Threaded)
    Lightweight design suitable for hand tool connection. You can easily and securely connect by simply inserting the plug into the socket with one touch. The only applicable fluid is air. * Do not use for anything other than its intended purpose. * The main body material is steel only and cannot be ... Read More
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  Withstand Pressure (MPa)  1.5  Dimension L1 (mm)  15  Dimension d (Φmm)  Suitable Fluid  Air  Type of Connection  One-touch type  Material (O-ring)  Nitrile rubber (NBR)  Socket or Plug  Plug  Material  Steel (SUM24L) 
    Rating:
    80%
    from S$2.89
    Min. 2 days
  26. Valveless socket coupler for medium pressure, brass (for male screw mounting)
    MonotaRO Valveless socket coupler for medium pressure, brass (for male screw mounting)
    It is a double-way open type that does not have a valve mechanism on either the socket side or the plug side. Ideal for piping paths that do not need to shut off fluid when the socket and plug are separated. Since it has an internal structure with low flow resistance, it has low pressure loss and... Read More
    Operating Temperature Range (℃)  -20~180  Material (Main Unit)  Brass  Material (O-ring)  Fluororubber  Type of Connection  For male screw connection  Socket or Plug  Socket 
    Rating:
    85%
    from S$11.99
    Min. 2 days
  27. Brass Valve Type Medium Pressure Plug Coupler
    MonotaRO Brass Valve Type Medium Pressure Plug Coupler
    A double-way opening / closing type with an automatic opening / closing valve built into both the socket and plug. The moment the socket and plug are separated, both the socket side and plug side are completely sealed. Since it is finished with high precision by making full use of the latest proc... Read More
    Operating Temperature Range (℃)  -20~180  Material (Main Unit)  Brass  Material (O-ring)  Fluororubber  Type  For male screw connection  Socket or Plug  Plug 
    Rating:
    98%
    from S$7.89
    Min. 2 days
  28. Brass Valve Type Medium Pressure Socket Coupler
    MonotaRO Brass Valve Type Medium Pressure Socket Coupler
    A double-way opening / closing type with an automatic opening / closing valve built into both the socket and plug. The moment the socket and plug are separated, both the socket side and plug side are completely sealed. Since it is finished with high precision by making full use of the latest proc... Read More
    Operating Temperature Range (℃)  -20~180  Material (Main Unit)  Brass  Material (O-ring)  Fluororubber  Type  For male screw connection  Socket or Plug  Socket 
    Rating:
    95%
    from S$19.99
    Min. 2 days
  29. Rolling plug For female thread mounting
    MonotaRO Rolling plug For female thread mounting
    The plug rotates 360 degrees. You can eliminate the twisting and breaking of the hose. * Do not use above the specified pressure. * Please do not use for any other purpose.
    Operating Temperature (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Thread Size  PT1/4  Socket or Plug  Plug 
    Rating:
    80%
    from S$9.59
    Min. 2 days
  30. Mold coupler plug (for female thread mounting)
    MonotaRO Mold coupler plug (for female thread mounting)
    * Do not use for anything other than its intended purpose.
    Operating Temperature Range (℃)  -20~180  Maximum Operating Pressure (MPa)  1.0  Withstand Pressure (MPa)  1.5  Material (Main Unit)  Brass (C3604)  Material (Seal)  Fluororubber  Type of Connection  For female screw mounting  Socket or Plug  Plug  Suitable Fluid  Water 
    Rating:
    95%
    from S$3.19
    Min. 2 days
  31. Brass Socket Coupler (for Internal Threaded)
    MonotaRO Brass Socket Coupler (for Internal Threaded)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Sockets and plu... Read More
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.0  Withstand Pressure (MPa)  1.5  Dimension D (Φmm)  26  Suitable Fluid  Air, water  Material (Main Unit)  Brass  Type of Connection  For female screw connection  Material (O-ring)  NBR  Socket or Plug  Socket 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  32. SUS Plug Coupler (for External Threaded)
    MonotaRO SUS Plug Coupler (for External Threaded)
    Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Withstand Pressure (MPa)  2.0  Dimension d (Φmm)  7.5  Suitable Fluid  Air, water  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Connection  For male screw connection  Socket or Plug  Plug  Material (Main Unit)  SUS304 
    Rating:
    80%
    from S$9.29
    Min. 2 days
  33. Socket coupler Urethane hose mounting resin
    MonotaRO Socket coupler Urethane hose mounting resin
    Made of plastic and lightweight. It has excellent workability because it is a one-touch connection. Ideal for work where you do not want to damage the work. * Do not use at a pressure higher than the working pressure.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  Fluid  Air  Type of Connection  One-touch type  Material (Seal)  Nitrile rubber  Material (Main Unit)  Nylon 6, fiber reinforced plastic (GF) 
    Rating:
    91%
    from S$7.89
    Min. 2 days
  34. Valveless medium pressure plug coupler, brass (for male screw mounting)
    MonotaRO Valveless medium pressure plug coupler, brass (for male screw mounting)
    It is a double-way open type that does not have a valve mechanism on either the socket side or the plug side. Ideal for piping paths that do not need to shut off fluid when the socket and plug are separated. Since it has an internal structure with low flow resistance, it has low pressure loss and... Read More
    Operating Temperature Range (℃)  -20~180  Material (Main Unit)  Brass  Material (O-ring)  Fluororubber  Type of Connection  For male screw connection  Socket or Plug  Plug 
    Rating:
    88%
    from S$4.59
    Min. 2 days
  35. SUS socket coupler (for hose mounting)
    MonotaRO SUS socket coupler (for hose mounting)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for ... Read More
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air, water  Material (O-ring)  NBR  Material (Main Unit)  SUS304 
    Rating:
    84%
    from S$37.99
    Min. 2 days
  36. JOPLA ES Series Socket (for Urethane Hose Connection )
    JOPLAX JOPLA ES Series Socket (for Urethane Hose Connection )
    Equipped with a one-touch connection type safety lock mechanism as standard equipment Uses engineering plastic for excellent impact resistance. Made of plastic and lightweight
    Operating Ambient Temperature (℃)  -20~80  Regular Working Pressure (MPa)  0.98 or less  Operating Temperature Range (℃)  0~50  Tightening Torque (Nm)  2.0~5.0  Dimension A (mm)  22  Dimension D (Φmm)  28  Overall Length L (mm)  69  Suitable Fluid  Air  Material  Body: PPE + PAO ring: NBR  Type of Connection  One-touch type  Socket or Plug  Socket 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  37. Valveless socket coupler for medium pressure, brass (for female thread mounting)
    MonotaRO Valveless socket coupler for medium pressure, brass (for female thread mounting)
    It is a double-way open type that does not have a valve mechanism on either the socket side or the plug side. Ideal for piping paths that do not need to shut off fluid when the socket and plug are separated. Since it has an internal structure with low flow resistance, it has low pressure loss and... Read More
    Operating Temperature Range (℃)  -20~180  Material (Main Unit)  Brass  Material (O-ring)  Fluororubber  Type of Connection  For female screw connection  Socket or Plug  Socket 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  38. Brass Plug Coupler (for Hose Connection)
    MonotaRO Brass Plug Coupler (for Hose Connection)
    Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.0  Withstand Pressure (MPa)  1.5  Suitable Fluid  Air, water  Material (Main Unit)  Brass  Type of Connection  For hose connection  Socket or Plug  Plug 
    Rating:
    96%
    from S$4.29
    Min. 2 days
  39. Super coupler plug (for male screw mounting)
    MonotaRO Super coupler plug (for male screw mounting)
    Lightweight design suitable for hand tool connection. You can easily and securely connect by simply inserting the plug into the socket with one touch. The only applicable fluid is air. * Do not use for anything other than its intended purpose. * The main body material is steel only and cannot be ... Read More
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  Withstand Pressure (MPa)  1.5  Dimension L1 (mm)  15  Dimension H1 (mm)  17(HEX)  Mass (g)  17.5  Dimension L (mm)  28  Dimension d (Φmm)  Suitable Fluid  Air  Type of Connection  One-touch type  Mounting Screw Size  G1/4  Dimension T  G1/4  Thread Size  G1/4(PF1/4)  Material (O-ring)  Nitrile rubber (NBR)  Socket or Plug  Plug  Material  Steel (SUM24L) 
    Rating:
    86%
    from S$2.89
    Min. 2 days
  40. Valveless Medium Pressure Plug Coupler, Stainless Steel (for Internal Threaded)
    MonotaRO Valveless Medium Pressure Plug Coupler, Stainless Steel (for Internal Threaded)
    It is a double-way open type that does not have a valve mechanism on either the socket side or the plug side. Ideal for piping paths that do not need to shut off fluid when the socket and plug are separated. Since it has an internal structure with low flow resistance, pressure loss can be reduced... Read More
    Operating Temperature Range (℃)  -20~+180  Material (O-ring)  Fluororubber  Type of Connection  For female screw mounting  Socket or Plug  Plug  Connection shape  Socket / Female thread (F)  Material (Main Unit)  Stainless steel SUS304 
    Rating:
    80%
    from S$12.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1828

Set Ascending Direction