All Category

Branch Couplings

A branch coupler is an instrument that is connected to a compressor and used to branch off the air that is fed by the air pressure. The compressor takes in outside air and compresses it, and releases air at that pressure. At that time, it is possible to divide into multiple discharges from one pipe. Steel or aluminum is used as the material. There are many branches such as 2 or 3 branches, but there are things that can be branched more than that, and there are various types. If the air outlet is rotating, it can be released in multiple directions. This product is useful in factories that use air piping.
View : Grid List
Filter

Items 1 - 40 of 100

Set Ascending Direction
  1. Line Coupler Branch Fixed Type
    MonotaRO Line Coupler Branch Fixed Type
    Convenient for air collecting piping! For branching air piping. * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Maximum Operating Temperature (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Material  Iron (chrome plating) + aluminum base  Specification  One-touch type  Type of Connection  One-touch type 
    Rating:
    89%
    from S$26.99
    Min. 2 days
  2. Line coupler For branch Rotation
    MonotaRO Line coupler For branch Rotation
    Convenient for air collecting piping! The air outlet rotates. For branching air piping. * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Maximum Operating Temperature (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Mass (g)  About 430  Suitable Fluid  Air  Material  Iron (chrome plating)  Specification  One-touch type  Type of Connection  One-touch type 
    Rating:
    78%
    from S$59.99
    Min. 2 days
  3. Line coupler For branching Straight line type
    MonotaRO Line coupler For branching Straight line type
    Convenient for air collecting piping! For branching air piping. * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Maximum Operating Temperature (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Material  Iron (chrome plating) + aluminum base  Type of Connection  One-touch type  Specification  One-touch type  Thread Size  PT1/4 
    Rating:
    87%
    from S$26.99
    Min. 2 days
  4. Air Leakage Countermeasure Series Fixed 2-Branch Coupling
    CHIYODA TSUSHO Air Leakage Countermeasure Series Fixed 2-Branch Coupling
    Multiple air can be taken out from one piping port. It has a compact design and can be installed in various places.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Trusco Part No.  158-4103  Mass (g)  308  Suitable Fluid  Compressed air  Connector  Plug connection: plug 
    from S$46.99
    Min. 2 days
  5. Free joint Universal 2-branch coupling
    CHIYODA TSUSHO Free joint Universal 2-branch coupling
    Multiple air can be taken out from one piping port. It has a compact design and can be installed in various places. * Compatible with general couplings.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Trusco Part No.  158-4090  Number of branches  Mass (g)  426  Suitable Fluid  Air  Material (Rubber Seal)  Nitrile rubber (NBR)  Connector  Plug connection: plug  Material (Main Unit)  Steel 
    from S$77.99
    Min. 2 days
  6. Multi-custom coupled branch coupling
    Yamato Engineering Multi-custom coupled branch coupling
    Concatenation can be added if necessary. It is a rotary type and can rotate 360 ° freely. You can realize customized connection by yourself with various parts. It is a set sale of multi-custom connection branch coupling. You can use it immediately.
    2018 Trusco page  3 0306 
    from S$58.99
    Min. 2 days
  7. Branch one-touch coupler
    JTC Branch one-touch coupler
    For one-touch connection 20PM type that just pushes in.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  8. Bifurcated coupling Rotary type
    Yamato Engineering Bifurcated coupling Rotary type
    Rotary type coupling can rotate 360 ° freely ● For air branch collective piping.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  Withstand Pressure (MPa)  1.5  Number of branches  2-branch, swivel specifications  Suitable Fluid  Air  Coupling  BLK type (one push type)  Drain Port  BLK20  Material (Main Unit)  Brass (chrome plating)  Material (Seal)  Nitrile rubber (NBR)  socket  One push type  With or Without Valve  One-way open / close type 
    from S$67.99
    Min. 2 days
  9. Free joint X
    CHIYODA TSUSHO Free joint X
    The full flow design maximizes the performance of air tools. Comes with a lock mechanism that prevents the plug from coming off due to malfunction during use. Pressureless one-touch connection is possible.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (Compressed Air) (MPa)  1.5  Connector Thread  1/2  Dimension C (mm)  30  Dimension P (mm)  38  Dimension B (mm)  92.5  Material (Main Unit)  Brass  Suitable Fluid  Compressed air  Shape  Manifold  Material (O-ring)  Nitrile rubber  Type of Connection  One-touch type  Connector Thread Type  Rc 
    from S$119.90
    Min. 2 days
  10. Free joint 4 3WAY 8mm
    CHIYODA TSUSHO Free joint 4 3WAY 8mm
    Dimension K (mm)  Dimension Q (Φmm)  6.5  Type  Free joint 
    from S$56.99
    Min. 3 days
  11. Free joint 2 4WAY R1 / 2
    CHIYODA TSUSHO Free joint 2 4WAY R1 / 2
    Dimension E (mm)  131  Dimension J (mm)  135  Dimension A (mm)  145  Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  24  Width Across Flats H (mm)  26  Dimension P (mm)  26  Dimension M (mm)  33  Dimension F (mm)  40  Dimension C (mm)  49  Dimension B (mm)  52  Mass (g)  579.6  Dimension Q (Φmm)  6.5  Trusco Part No.  808-3556  Type  Free joint  Screw diameter T1  Rc1/2  screw diameter T3  Rc1/2  Screw diameter T2  Rc3/8 
    from S$77.99
    Min. 3 days
  12. Sub parts (Male thread) MR L bracket
    Yamato Engineering Sub parts (Male thread) MR L bracket
    L-shaped fixed mounting bracket for MR series. * The image is an image.
    Trusco Part No.  855-8579 
    from S$10.99
    Min. 6 days
  13. Free joint 2 3WAY R1 / 4
    CHIYODA TSUSHO Free joint 2 3WAY R1 / 4
    Dimension A (mm)  102  Dimension L (mm)  18  Dimension K (mm)  Dimension P (mm)  21  Width Across Flats H (mm)  21  Dimension N (mm)  21.5  Dimension M (mm)  25.5  Mass (g)  272  Dimension F (mm)  34  Dimension C (mm)  39.5  Dimension B (mm)  46  Dimension Q (Φmm)  6.5  Trusco Part No.  808-3429  Dimension E (mm)  88  Dimension J (mm)  89  Type  Free joint  screw diameter T3  Rc1/4  Screw diameter T2  Rc1/4  Screw diameter T1  Rc3/8 
    from S$45.99
    Min. 32 days
  14. Multi connection
    NAC (NAGAHORI INDUSTRY) Multi connection
    Multiple branch air can be taken out from one pipe, and compatibility with AL type is perfect. We also recommend the rotary type, which allows the main body to branch freely and does not twist the hose.
    Operating Temperature Range (℃)  -20~+80  Material  Coupling: Steel (chrome plating)  Material (Rubber)  Nitrile rubber (NBR) 
    from S$74.99
    Min. 5 days
  15. Auto-lock swing pair coupler
    TRUSCO Auto-lock swing pair coupler
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  1.5  Number of branches  Trusco Part No.  328-7467  Mass (g)  330  Suitable Fluid  Air 
    from S$149.90
    Min. 2 days
  16. Free joint 3 3WAY 10mm
    CHIYODA TSUSHO Free joint 3 3WAY 10mm
    Suitable Tube Outer Diameter (Φmm)  10  Dimension K (mm)  Dimension L (mm)  21  Dimension F (mm)  40  Dimension B (mm)  52  Dimension Q (Φmm)  6.5  Type  Free joint 
    from S$69.99
    Min. 3 days
  17. Free joint 3 2WAY 6mm
    CHIYODA TSUSHO Free joint 3 2WAY 6mm
    Dimension L (mm)  18  Dimension K (mm)  Dimension F (mm)  34  Dimension B (mm)  46  Suitable Tube Outer Diameter (Φmm)  Dimension Q (Φmm)  6.5  Type  Free joint 
    from S$37.99
    Min. 3 days
  18. Free joint 3 3WAY 12mm
    CHIYODA TSUSHO Free joint 3 3WAY 12mm
    Dimension E (mm)  105  Dimension J (mm)  109  Dimension A (mm)  119  Suitable Tube Outer Diameter (Φmm)  12  Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  24  Dimension P (mm)  26  Width Across Flats H (mm)  26  Dimension M (mm)  33  Dimension F (mm)  40  Dimension B (mm)  52  Mass (g)  539.4  Dimension Q (Φmm)  6.5  Dimension C (mm)  71.9  Trusco Part No.  808-3439  Type  Free joint  Screw diameter T1  Rc1/2  Screw diameter T2  Rc3/8 
    from S$87.99
    Min. 3 days
  19. Free joint 2 2WAY R1 / 2
    CHIYODA TSUSHO Free joint 2 2WAY R1 / 2
    Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  24  Width Across Flats H (mm)  26  Dimension P (mm)  26  Dimension M (mm)  33  Mass (g)  356.4  Dimension F (mm)  40  Dimension C (mm)  49  Dimension B (mm)  52  Dimension Q (Φmm)  6.5  Dimension E (mm)  79  Trusco Part No.  808-3299  Dimension J (mm)  83  Dimension A (mm)  93  Type  Free joint  screw diameter T3  Rc1/2  Screw diameter T1  Rc1/2  Screw diameter T2  Rc3/8 
    from S$48.99
    Min. 3 days
  20. Free joint 2 3WAY R1 / 2
    CHIYODA TSUSHO Free joint 2 3WAY R1 / 2
    Dimension E (mm)  105  Dimension J (mm)  109  Dimension A (mm)  119  Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  24  Width Across Flats H (mm)  26  Dimension P (mm)  26  Dimension M (mm)  33  Dimension F (mm)  40  Mass (g)  464.6  Dimension C (mm)  49  Dimension B (mm)  52  Dimension Q (Φmm)  6.5  Trusco Part No.  808-3431  Type  Free joint  screw diameter T3  Rc1/2  Screw diameter T1  Rc1/2  Screw diameter T2  Rc3/8 
    from S$64.99
    Min. 3 days
  21. Series 315 eSafe
    CEJN Series 315 eSafe
    The safe residual pressure removal function prevents accidents due to the recoil of the hose during separation. Large flow rate and low pressure loss design that contributes to energy saving and work efficiency. It is a simple operation that can automatically remove the residual pressure by simpl... Read More
    Operating Temperature Range (℃)  -20~100  Pressure range (MPa)  0~1  Maximum Operating Pressure (MPa)  1.6  Minimum Burst Pressure (MPa)  14  Mass (g)  596  Nominal Diameter (mm)  7.6  Trusco Part No.  818-9026  Suitable Fluid  Air  Specification  Pressure gauge notation: bar / PSI  Type  Pressure tester 
    from S$169.90
    Min. 32 days
  22. Free joint 2 5WAY R3 / 8
    CHIYODA TSUSHO Free joint 2 5WAY R3 / 8
    Dimension E (mm)  140  Dimension J (mm)  140  Dimension A (mm)  154  Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  21.5  Dimension P (mm)  23  Width Across Flats H (mm)  23  Dimension M (mm)  26.5  Dimension F (mm)  40  Dimension C (mm)  44.5  Dimension B (mm)  52  Mass (g)  535.2  Dimension Q (Φmm)  6.5  Trusco Part No.  808-3630  Type  Free joint  Screw diameter T2  Rc1/4  Screw diameter T1  Rc3/8  screw diameter T3  Rc3/8 
    from S$76.99
    Min. 3 days
  23. Free joint 4 5WAY 12mm
    CHIYODA TSUSHO Free joint 4 5WAY 12mm
    Suitable Tube Outer Diameter (Φmm)  12  Dimension E (mm)  157  Dimension J (mm)  161  Dimension A (mm)  171  Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  24  Dimension P (mm)  26  Width Across Flats H (mm)  26  Dimension M (mm)  33  Dimension F (mm)  40  Dimension B (mm)  52  Dimension C (mm)  56.9  Dimension Q (Φmm)  6.5  Mass (g)  744  Trusco Part No.  808-3647  Type  Free joint  Screw diameter T1  Rc1/2  Screw diameter T2  Rc3/8 
    from S$129.90
    Min. 3 days
  24. Free joint 3 5WAY 8mm
    CHIYODA TSUSHO Free joint 3 5WAY 8mm
    Dimension K (mm)  Dimension N (mm)  21.5  Dimension Q (Φmm)  6.5  Suitable Tube Outer Diameter (Φmm)  Type  Free joint  Screw diameter T2  Rc1/4  Screw diameter T1  Rc3/8 
    from S$87.99
    Min. 3 days
  25. Free joint 3 5WAY 12mm
    CHIYODA TSUSHO Free joint 3 5WAY 12mm
    Suitable Tube Outer Diameter (Φmm)  12  Dimension E (mm)  157  Dimension J (mm)  161  Dimension A (mm)  171  Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  24  Width Across Flats H (mm)  26  Dimension P (mm)  26  Dimension M (mm)  33  Dimension F (mm)  40  Dimension B (mm)  52  Dimension Q (Φmm)  6.5  Dimension C (mm)  71.9  Trusco Part No.  808-3639  Mass (g)  822.8  Type  Free joint  Screw diameter T1  Rc1/2  Screw diameter T2  Rc3/8 
    from S$119.90
    Min. 3 days
  26. RMI09 plug G3 / 8 female screw
    STAUBLI RMI09 plug G3 / 8 female screw
    Hot water, cold water, heat medium oil * Please be careful about the residual pressure when putting on and taking off.
    Flow path inner diameter (Φmm)  (3 copies) / 9  Temperature (℃)  -15~+200  Allowable Pressure (bar)  10  Flow Rate (L/min)  19(V=5m/s)  Material  Brass + plating  Connector Thread  Parallel female screw  Fluid  Water, oil 
    from S$38.99
    Min. 52 days
  27. RMI09 socket G3 / 8 female screw
    STAUBLI RMI09 socket G3 / 8 female screw
    Hot water, cold water, heat medium oil * Please be careful about the residual pressure when putting on and taking off.
    Flow path inner diameter (Φmm)  (3 copies) / 9  Temperature (℃)  -15~+200  Allowable Pressure (bar)  10  Flow Rate (L/min)  19(V=5m/s)  Material  Brass + plating  Connector Thread  Parallel female screw  Fluid  Water, oil 
    from S$59.99
    Min. 52 days
  28. Free joint 2 2WAY R1 / 8
    CHIYODA TSUSHO Free joint 2 2WAY R1 / 8
    Mass (g)  138.4  Dimension P (mm)  17  Width Across Flats H (mm)  17  Dimension L (mm)  18  Dimension N (mm)  18.5  Dimension K (mm)  Dimension M (mm)  23.5  Dimension F (mm)  34  Dimension C (mm)  34.5  Dimension B (mm)  46  Dimension E (mm)  59  Dimension J (mm)  59  Dimension Q (Φmm)  6.5  Dimension A (mm)  73  Trusco Part No.  808-3296  Type  Free joint  Screw diameter T1  Rc1/4  Screw diameter T2  Rc1/8  screw diameter T3  Rc1/8 
    from S$27.99
    Min. 12 days
  29. Free joint 2 2WAY R3 / 8
    CHIYODA TSUSHO Free joint 2 2WAY R3 / 8
    Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  21.5  Dimension P (mm)  23  Width Across Flats H (mm)  23  Dimension M (mm)  26.5  Mass (g)  272  Dimension F (mm)  40  Dimension C (mm)  44.5  Dimension B (mm)  52  Dimension Q (Φmm)  6.5  Dimension J (mm)  71  Dimension E (mm)  71  Trusco Part No.  808-3298  Dimension A (mm)  85  Type  Free joint  Screw diameter T2  Rc1/4  Screw diameter T1  Rc3/8  screw diameter T3  Rc3/8 
    from S$37.99
    Min. 3 days
  30. Free joint 2 5WAY R1 / 8
    CHIYODA TSUSHO Free joint 2 5WAY R1 / 8
    Dimension J (mm)  110  Dimension E (mm)  110  Dimension A (mm)  124  Dimension P (mm)  17  Width Across Flats H (mm)  17  Dimension L (mm)  18  Dimension N (mm)  18.5  Dimension K (mm)  Dimension M (mm)  23.5  Mass (g)  241.8  Dimension F (mm)  34  Dimension C (mm)  34.5  Dimension B (mm)  46  Dimension Q (Φmm)  6.5  Trusco Part No.  808-3628  Type  Free joint  Screw diameter T1  Rc1/4  screw diameter T3  Rc1/8  Screw diameter T2  Rc1/8 
    from S$58.99
    Min. 5 days
  31. Free joint 3 4WAY 12mm
    CHIYODA TSUSHO Free joint 3 4WAY 12mm
    Suitable Tube Outer Diameter (Φmm)  12  Dimension E (mm)  131  Dimension J (mm)  135  Dimension A (mm)  145  Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  24  Width Across Flats H (mm)  26  Dimension P (mm)  26  Dimension M (mm)  33  Dimension F (mm)  40  Dimension B (mm)  52  Dimension Q (Φmm)  6.5  Mass (g)  679.8  Dimension C (mm)  71.9  Trusco Part No.  808-3564  Type  Free joint  Screw diameter T1  Rc1/2  Screw diameter T2  Rc3/8 
    from S$97.99
    Min. 3 days
  32. Free joint 3 3WAY 4mm
    CHIYODA TSUSHO Free joint 3 3WAY 4mm
    Width Across Flats H (mm)  17  Dimension P (mm)  17  Dimension L (mm)  18  Dimension N (mm)  18.5  Dimension K (mm)  Mass (g)  211  Dimension M (mm)  23.5  Dimension F (mm)  34  Suitable Tube Outer Diameter (Φmm)  Dimension B (mm)  46  Dimension C (mm)  52.2  Dimension Q (Φmm)  6.5  Dimension J (mm)  76  Dimension E (mm)  76  Trusco Part No.  808-3432  Dimension A (mm)  90  Type  Free joint  Screw diameter T1  Rc1/4  Screw diameter T2  Rc1/8 
    from S$48.99
    Min. 3 days
  33. Free joint 4 5WAY 6mm
    CHIYODA TSUSHO Free joint 4 5WAY 6mm
    Dimension L (mm)  18  Dimension K (mm)  Dimension F (mm)  34  Dimension B (mm)  46  Suitable Tube Outer Diameter (Φmm)  Dimension Q (Φmm)  6.5  Type  Free joint 
    from S$77.99
    Min. 3 days
  34. Free joint 4 4WAY 6mm
    CHIYODA TSUSHO Free joint 4 4WAY 6mm
    Dimension L (mm)  18  Dimension K (mm)  Dimension F (mm)  34  Dimension B (mm)  46  Suitable Tube Outer Diameter (Φmm)  Dimension Q (Φmm)  6.5  Type  Free joint 
    from S$64.99
    Min. 3 days
  35. Free joint 2 3WAY R3 / 8
    CHIYODA TSUSHO Free joint 2 3WAY R3 / 8
    Dimension A (mm)  108  Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  21.5  Dimension P (mm)  23  Width Across Flats H (mm)  23  Dimension M (mm)  26.5  Mass (g)  362.6  Dimension F (mm)  40  Dimension C (mm)  44.5  Dimension B (mm)  52  Dimension Q (Φmm)  6.5  Trusco Part No.  808-3430  Dimension E (mm)  94  Dimension J (mm)  94  Type  Free joint  Screw diameter T2  Rc1/4  Screw diameter T1  Rc3/8  screw diameter T3  Rc3/8 
    from S$48.99
    Min. 3 days
  36. Free joint 4 2WAY 12mm
    CHIYODA TSUSHO Free joint 4 2WAY 12mm
    Suitable Tube Outer Diameter (Φmm)  12  Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  24  Dimension P (mm)  26  Width Across Flats H (mm)  26  Dimension M (mm)  33  Mass (g)  369.4  Dimension F (mm)  40  Dimension B (mm)  52  Dimension C (mm)  56.9  Dimension Q (Φmm)  6.5  Dimension E (mm)  79  Trusco Part No.  808-3315  Dimension J (mm)  83  Dimension A (mm)  93  Type  Free joint  Screw diameter T1  Rc1/2  Screw diameter T2  Rc3/8 
    from S$64.99
    Min. 3 days
  37. Free joint 2 5WAY R1 / 2
    CHIYODA TSUSHO Free joint 2 5WAY R1 / 2
    Dimension E (mm)  157  Dimension J (mm)  161  Dimension A (mm)  171  Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  24  Width Across Flats H (mm)  26  Dimension P (mm)  26  Dimension M (mm)  33  Dimension F (mm)  40  Dimension C (mm)  49  Dimension B (mm)  52  Dimension Q (Φmm)  6.5  Mass (g)  690.4  Trusco Part No.  808-3631  Type  Free joint  screw diameter T3  Rc1/2  Screw diameter T1  Rc1/2  Screw diameter T2  Rc3/8 
    from S$77.99
    Min. 3 days
  38. Free joint 3 5WAY 10mm
    CHIYODA TSUSHO Free joint 3 5WAY 10mm
    Suitable Tube Outer Diameter (Φmm)  10  Dimension K (mm)  Dimension L (mm)  21  Dimension F (mm)  40  Dimension B (mm)  52  Dimension Q (Φmm)  6.5  Type  Free joint 
    from S$97.99
    Min. 3 days
  39. Free joint 4 5WAY 10mm
    CHIYODA TSUSHO Free joint 4 5WAY 10mm
    Suitable Tube Outer Diameter (Φmm)  10  Dimension K (mm)  Dimension L (mm)  21  Dimension F (mm)  40  Dimension B (mm)  52  Dimension Q (Φmm)  6.5  Type  Free joint 
    from S$97.99
    Min. 3 days
  40. Free joint 4 4WAY 12mm
    CHIYODA TSUSHO Free joint 4 4WAY 12mm
    Suitable Tube Outer Diameter (Φmm)  12  Dimension E (mm)  131  Dimension J (mm)  135  Dimension A (mm)  145  Dimension K (mm)  Dimension L (mm)  21  Dimension N (mm)  24  Dimension P (mm)  26  Width Across Flats H (mm)  26  Dimension M (mm)  33  Dimension F (mm)  40  Dimension B (mm)  52  Dimension C (mm)  56.9  Dimension Q (Φmm)  6.5  Mass (g)  618.2  Trusco Part No.  808-3572  Type  Free joint  Screw diameter T1  Rc1/2  Screw diameter T2  Rc3/8 
    from S$97.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 100

Set Ascending Direction