All Category

Tank Mounted Air Compressors

View : Grid List
Filter

Items 1 - 40 of 139

Set Ascending Direction
  1. Mini + oilless + air compressor
    ZAIRAS Mini + oilless + air compressor
    Oil-less specifications and oil maintenance-free. Compact size: Easy to carry. Space-saving and convenient for storage. Auto pressure function: It is safe because it automatically stops when the pressure in the tank rises to 0.7MPa. It is convenient because it restarts automatically when the pres... Read More
    Restart pressure (MPa)  0.5  Maximum Operating Pressure (MPa)  0.7  Discharge Port Size  1/4 one-touch coupler  Length (mm)  285  Height (mm)  285  Power Consumption (W)  340(50Hz)、320(60Hz)  Width (mm)  350  Tank Capacity (L)  Current (A)  4(50Hz)、3.3(60Hz)  Noise Level (dB)  77(50Hz)、81(60Hz)  Mass (kg)  8.9  Voltage (V)  AC100  Cable Length (m)  About 2  Lubrication System  Oilless  Included Accessories  One-touch coupler (installed)  Type  Small  Discharge Air Volume (L/min)  [At 0.6 MPa] 13 (50 Hz), 15 (60 Hz) 
    Rating:
    60%
    from S$299.90
    Min. 6 days
  2. compressor
    AIRTEX compressor
    001R2 is recommended for those who want to adjust the strength (pressure) of the air. Those who want to paint a model with an airbrush in earnest. Also recommended for those who do body art.
    Maximum Operating Pressure (MPa)  0.38  Power Consumption (W)  115  Dimensions, Width W x Depth D x Height H (mm)  270 x 145 x 225 (excluding handle)  Rated Time (minutes)  30  Mass (kg)  4.2  Discharge Air Volume (L/min)  About 20  Voltage (V)  Home / Single phase 100  Compression method  Piston type  Connection Size 
    Rating:
    100%
    from S$339.90
    Min. 2 days
  3. Oilless Mini Air Compressor
    H&H Oilless Mini Air Compressor
    With an oilless compressor discharge pressure adjustment function that does not require troublesome lubrication or oil change. Ideal for hobby leisure such as airbrush / tacker and inflating rubber balls.
    Control Pressure (MPa)  0.8 (about 8 kg / cm 2 Maximum Operating Pressure (MPa)  1 (about 10 kg / cm 2 Length (mm)  145  Rated Time (minutes)  15  Height (mm)  200  Width (mm)  360  Frequency (Hz)  50/60  Voltage (V)  AC100  Mass (kg)  About 3.7 
    from S$359.90
    Min. 2 days
  4. 100V × 90W mini compressor
    ESCO 100V × 90W mini compressor
    Maximum Operating Pressure (MPa)  0.32(3.3kg/cm2 Hose Connection Thread  1/8 inch PF  Length (mm)  110  Discharge Air Volume (L/min)  15  Air Suction Volume (L/min)  15.8  Height (mm)  150  Width (mm)  260  Mass (kg)  3.5  Hose Length (m)  Noise Level (dB)  46  Voltage (V)  AC100(50/60Hz)(1/8HP)  Cable Length (m)  About 1.9  Esco Part No.  EA116DA  Specification  Oilless 
    from S$699.90
    Min. 4 days
  5. Silent Air Compressor
    AS ONE Silent Air Compressor
    from S$5,599.00
    Min. 55 days
  6. Power max
    Fukuhara Power max
    It is oil-free and has no power supply. By simply piping the inlet and outlet, low-pressure air is boosted to create high-pressure air. A place where high pressure is required only in a part of the factory line (a factory where the pressure of the entire factory is reduced by airtightness test, l... Read More
    Connector Diameter  (IN)G1/2、(OUT)Rc1/2  Lubrication System  Oil free 
    from S$4,899.00
    Min. 14 days
  7. Super oil-free baby Bicon (LE series)
    Hitachi Industrial Equipment Systems Super oil-free baby Bicon (LE series)
    Increased pressure The maximum pressure has been increased to 0.8MPa by improving the cooling structure and adopting a new material lip ring. Long maintenance By improving the cooling structure, the overhaul cycle has been extended to 8000 hours despite the increased pressure. (Extension of 2000 ... Read More
    Output (kW)  0.20/0.24(50/60Hz)  Control Pressure (MPa)  0.6~0.8  Maximum Operating Pressure (MPa)  0.8  number of cylinders  Tank Capacity (L)  12  path(mm)  13  Rotational Speed (50/60Hz) (min -1 [rpm])  1400/1690  Mass (kg)  16  Discharge Air Volume (L/min)  20/24  Length (mm)  210  Width (mm)  415  Frequency (Hz)  50/60 shared  Height (mm)  514  Noise Level (dB(A))  55/57  Cylinder Diameter (Φmm)  63  Type  Low noise  Lubrication System  Oil free  Operation Pattern  Pressure switch type  Voltage (V)  Single phase 100 
    Rating:
    96%
    from S$1,299.00
    Min. 2 days
  8. Oilless + air compressor
    ZAIRAS Oilless + air compressor
    Oil-less specifications and oil maintenance-free. Auto pressure function: It is safe because it automatically stops when the pressure in the tank rises to 0.8MPa. It is convenient because it restarts automatically when the pressure drops to 0.6MPa. With regulator: The discharge pressure can be ad... Read More
    Restart pressure (MPa)  0.6  Maximum Operating Pressure (MPa)  0.8  Discharge Port Size  1/4 one-touch coupler  Mass (kg)  19  Tank Capacity (L)  24  Width (mm)  300  Height (mm)  540  Length (mm)  610  Power Consumption (W)  760(50Hz)、840(60Hz)  Current (A)  8.2(50Hz)、8.6(60Hz)  Noise Level (dB)  80(50Hz)、84(60Hz)  Voltage (V)  AC100  Cable Length (m)  About 2  Lubrication System  Oilless  Discharge Air Volume (L/min)  [At 0.6 MPa] 44 (50 Hz), 56 (60 Hz) 
    from S$439.90
    Min. 6 days
  9. Quiet oilless + air compressor
    ZAIRAS Quiet oilless + air compressor
    Oil-less specifications and oil maintenance-free. Quiet type: The operation sound is quiet and reduces stress. Auto pressure function: It is safe because it automatically stops when the pressure in the tank rises to 0.8MPa. It is convenient because it restarts automatically when the pressure drop... Read More
    Restart pressure (MPa)  0.6  Maximum Operating Pressure (MPa)  0.8  Discharge Port Size  1/4 one-touch coupler  Tank Capacity (L)  15  Mass (kg)  18  Width (mm)  230  Height (mm)  495  Current (A)  5.1(50Hz)、5.8(60Hz)  Power Consumption (W)  500(50Hz)、510(60Hz)  Length (mm)  600  Noise Level (dB)  61(50Hz)、62(60Hz)  Voltage (V)  AC100  Cable Length (m)  About 2  Lubrication System  Oilless  Type  Silent  Discharge Air Volume (L/min)  [At 0.6 MPa] 24 (50 Hz), 32 (60 Hz) 
    from S$379.90
    Min. 2 days
  10. Spare tank 8L
    PAOCK Spare tank 8L
    The portable design makes it easy to carry and inflate. You can carry the entire tank away from the air compressor. The pressure panel is a color display that is easy to see. It can be easily and securely attached and detached with the one-touch coupler socket. For air storage and stable air supply.
    Maximum Operating Pressure (MPa)  Tank Capacity (L) 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  11. Parts for Hitachi Super Oil Free Baby Con
    Hitachi Industrial Equipment Systems Parts for Hitachi Super Oil Free Baby Con
    Suitable Model  For 0.75LE8T 
    from S$22.99
    Min. 2 days
  12. Air compressor
    NICHIDO IND Air compressor
    A dry (oilless) air compressor. A pressure gauge is attached to the main body, and pressure adjustment is easy with a knob. For spray guns, airbrushes, air dusters, air tackers, etc.
    Control Pressure (MPa)  0.78  Output (kW)  1.12  Trusco Part No.  137-2046  Length (mm)  307  Width (mm)  345  Height (mm)  357  Input wire  3m (with pockin plug)  Frequency (Hz)  50/60  Tank Capacity (L)  Discharge Air Volume (L/min)  80  Mass (kg)  9.5  Noise Level (dB)  97  Pneumatic Outlet  Normal pressure 1  Voltage (V)  Single phase 100 
    from S$399.90
    Min. 2 days
  13. Oil-free compressor
    ANEST IWATA Oil-free compressor
    A highly safe oil-free reciprocating compressor that uses a cover shape that prevents people from coming into contact with the main high-temperature and rotating parts. The cover design is highly safe, and the high temperature and rotating parts of the motor do not come into direct contact, so yo... Read More
    Control Pressure (MPa)  0.6~0.8  Tank Capacity (L)  22  Length (mm)  250  Height (mm)  530  Width (mm)  565  Material  Steel 
    from S$1,199.00
    Min. 5 days
  14. compressor
    MAX compressor
    Supports a wide range of users from professionals to DIY. Easy to carry 19kg. Safe for air tools. Anti-corrosion treatment inside the tank. 1 horsepower, maximum pressure in the tank 0.95MPa.
    Load Current (A)  14  Mass (kg)  19  Height (mm)  380  Tank Capacity (L)  4.5  Length (mm)  400  Width (mm)  400  Trusco Part No.  474-3202  Cylinder diameter (mm) x stroke (mm) x number of cylinders  47×24×1  Frequency (Hz)  50/60 (shared)  Noise Level (dB)  75  Motor  750W  Power Source  AC100V (50Hz / 60Hz shared)  Rotation Speed (min-1[rpm])  Up to 2850 (50Hz), 3450 (60Hz) 
    Rating:
    100%
    from S$779.90
    Min. 6 days
  15. Drain Water Collection Bottle
    IAC Drain Water Collection Bottle
    A bottle for collecting drain water that collects in the compressor tank. The recovery capacity is 1000 mL. The pressure at the time of discharge is released from the silencer.
    As ONE Part Number  62-0956-04 
    from S$77.99
    Min. 2 days
  16. Engine compressor
    Wako Trade Engine compressor
    It is a 5.5 horsepower high power compressor. The engine is also made by Honda, which is safe, and the tank capacity is as compact as 20 liters. A patented special valve realizes safe driving of the engine. The air pressure can also be adjusted. The maximum discharge rate is 260 L / min, which is... Read More
    Tank Capacity (L)  20  Discharge Air Volume (L/min)  260  Mass (kg)  38.6  Dimensions, Width W x Depth D x Height H (cm)  52×57×75~105  Pressure  8kgf/cm2  Suitable Engine  HONDA Engine GX-160 
    Rating:
    80%
    from S$2,999.00
    Min. 6 days
  17. Mini oilless air compressor
    PAOCK Mini oilless air compressor
    Lightweight, compact and easy to use. Maintenance is easy because it is oilless. Clean air that does not easily mix with oil. For supplying various air tools.
    Maximum Operating Pressure (MPa)  0.8  Power Cable (m)  1.6  filling time (50 / 60Hz)  140 seconds ・ 130 seconds  Rated Power Consumption at 50/60Hz (W)  220・260  Rotational Speed (50/60Hz) (min -1 [rpm])  2900・3400  Frequency (Hz)  50/60  Voltage (V)  AC100 
    from S$389.90
    Min. 4 days
  18. Small Oilless Compressor
    IAC Small Oilless Compressor
    Quiet design with less vibration. It is completely oil-free and can supply clean air.
    Output (kW)  0.2  Automatic Pressure Switch MPa (on/off)  0.5×0.65  Tank Capacity (L)  10  Motor Rotation Speed (min -1 [rpm])  1420/1710(50/60Hz)  Voltage (V)  AC100 50/60Hz  Type  Compact, quiet, low vibration  Lubrication System  Oilless 
    from S$2,499.00
    Min. 13 days
  19. Air compressor 26L
    AIRREX (Anest Iwata) Air compressor 26L
    "AIR REX" is Anest Iwata's DIY brand. It is oil-free and easy to maintain. Quiet type.
    As ONE Part Number  3-6109-01 
    from S$779.90
    Min. 3 days
  20. Air Filter
    AS ONE Air Filter
    from S$69.99
    Min. 13 days
  21. Air compressor
    MAX Air compressor
    Realize quietness! Economy Comp. High pressure / normal pressure combined machine. A strong ally for interior, formwork, construction, remodeling, and sheet metal construction. Power mode and silent mode can be switched with the touch of a button. Inspection LED: Lights when the operation time re... Read More
    Tank Capacity (L)  10  Load Current (A)  11.5  Mass (kg)  15  Power Plug  2-core plug  Rotation Speed (min-1[rpm])  2450  Maximum Operating Pressure (MPa)  31 atm  Length (mm)  350  Height (mm)  350  Width (mm)  590  Noise Level (dB)  62 (power mode), 60 (silent mode)  Trusco Part No.  779-7711  Power Source  AC100V (50 / 60Hz shared)  Type  Silent  Motor  Brushless DC motor 
    from S$2,299.00
    Min. 7 days
  22. Air compressor
    MAX Air compressor
    Realize quietness! Economy Comp. Normal pressure dedicated machine. Recommended for interiors and formwork. Two pressure settings are possible when using two nailers. Power mode and silent mode can be switched with the touch of a button. Inspection LED: Lights when the operation time reaches 1000... Read More
    Tank Capacity (L)  10  Load Current (A)  11.5  Mass (kg)  15  Rotation Speed (min-1[rpm])  2450  Power Plug  3-core pockin plug  Maximum Operating Pressure (MPa)  31 atm  Height (mm)  350  Length (mm)  350  Width (mm)  590  Noise Level (dB)  62 (power mode), 60 (silent mode)  Trusco Part No.  779-7729  Power Source  AC100V (50 / 60Hz shared)  Type  Silent  Motor  Brushless DC motor 
    from S$2,299.00
    Min. 7 days
  23. Oil-free compressor
    ANEST IWATA Oil-free compressor
    An economical reciprocating compressor with pressure opening and closing control. Since it is oil-free (no lubricating oil is required), it is ideal for fields that require high-quality compressed air. A composite resin piston has been adopted to further improve reliability and durability. Since ... Read More
    Control Pressure (MPa)  0.5~0.7  Output (kW)  0.75  Length (mm)  300  Tank Capacity (L)  36  Mass (kg)  40  Height (mm)  670  Noise Level (dB)  70  Width (mm)  715  Discharge Air Volume (L/min)  93  Connector Diameter  G1 / 4 × 1 ball cock  Lubrication System  Oil free  Voltage (V)  Single phase 100 
    from S$2,499.00
    Min. 3 days
  24. AC100V / 1.50kw Air compressor (Tank 38L)
    ESCO AC100V / 1.50kw Air compressor (Tank 38L)
    With automatic pressure switch and regulator.
    Maximum Operating Pressure (MPa)  0.78  Discharge Air Volume (L/min)  130(50Hz)、154(60Hz)  Specification  20-type coupler socket  Mass (kg)  35  Tank Capacity (L)  38  Dimensions, Width W x Depth D x Height H (mm)  660×320×650  Noise Level (dB)  82(50/60Hz)  Voltage (V)  AC100(50/60Hz)・1.5kw(2HP)  Esco Part No.  EA116SE 
    from S$1,499.00
    Min. 6 days
  25. compressor
    SIGNET compressor
    Low noise. lightweight. Oilless. The aluminum tank prevents rust.
    Electric Motor (HP)  (Output) 1  Maximum Operating Pressure (MPa [kgf/cm 2 ])  0.78  Voltage (V)  100 50/60Hz  Mass (kg)  21  Tank Capacity (L)  30  Dimensions, Width W x Depth D x Height H (mm)  600×350×570  Noise Level (dB)  72  Type  Low noise, lightweight 
    from S$1,099.00
    Min. 4 days
  26. AC100V air compressor (tank 38L)
    ESCO AC100V air compressor (tank 38L)
    Automatic pressure switch and regulator.
    Maximum Operating Pressure (MPa)  0.78  Output (kW)  1.5(2HP)  Discharge Air Volume (L/min)  150(50Hz)、182(60Hz)  Length (mm)  320  Tank Capacity (L)  38  Mass (kg)  39.5  Width (mm)  660  Height (mm)  680  Noise Level (dB)  81(50Hz)、86(60Hz)  Voltage (V)  AC100(50Hz/60Hz)  Esco Part No.  EA116VE  Specification  With 20 type coupler socket 
    from S$1,599.00
    Min. 6 days
  27. Air Compressor
    AS ONE Air Compressor
    As ONE Part Number  1-3472-01 
    from S$1,399.00
    Min. 4 days
  28. Oilless air compressor
    UNITED Oilless air compressor
    Oilless compressor that does not require troublesome lubrication or oil change With a 2-port coupler that can be connected to a spare tank and two types of air tools (1/4 ”) No booster required even with extension cord specifications ☆ Operates normally even when the voltage drops (up to 70 V)
    Output (kW)  0.75  Rotation speed (times / min)  1720  Tank Capacity (L)  25  Mass (kg)  27.5  Frequency (Hz)  50/60  Rated Power Consumption (W)  620  Voltage (V)  AC100 
    from S$879.90
    Min. 3 days
  29. Quiet Oilless Air Compressor
    KENOH Quiet Oilless Air Compressor
    Oilless specifications and oil maintenance free
    Discharge Port Size  1/4 one-touch coupler  Voltage (V)  AC100  Cable Length (m)  About 2  Lubrication System  Oilless  Type  Silent 
    Rating:
    100%
    from S$499.90
    Min. 6 days
  30. Tank mount compressor
    ANEST IWATA Tank mount compressor
    from S$7,699.00
    Min. 5 days
  31. Mechanical Drain Water Ejector
    IAC Mechanical Drain Water Ejector
    It is a drain water discharger that collects in the tank of the compressor. Drain water can be drained without getting your hands dirty. It is a method of discharging only while stepping on. The water contact part is made of stainless steel and has a structure that does not easily corrode. Easy t... Read More
    As ONE Part Number  62-0956-03 
    from S$249.90
    Min. 12 days
  32. Air tank +600L
    ANEST IWATA Air tank +600L
    It is ideal for applications with large load fluctuations or when a large amount of air is used instantly.
    Maximum Operating Pressure (MPa)  Mass (kg)  217  Tank Capacity (L)  600 
    from S$7,499.00
    Min. 3 days
  33. Reciprocating compressor (tank mount/oil type) 60Hz
    ANEST IWATA Reciprocating compressor (tank mount/oil type) 60Hz
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    Frequency (Hz)  60  Lubrication System  Oil type  Operation Control Type  Pressure switch  Voltage (V)  Three-phase 200 
    from S$3,899.00
    Min. 5 days
  34. Compressor for business trips, convenient type (reciprocating)
    ANEST IWATA Compressor for business trips, convenient type (reciprocating)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    from S$4,899.00
    Min. 3 days
  35. Reciprocating compressor (tank mount oil type) 50Hz
    ANEST IWATA Reciprocating compressor (tank mount oil type) 50Hz
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    Frequency (Hz)  50  Lubrication System  Oil type  Operation Control Type  Pressure switch  Voltage (V)  Three-phase 200 
    from S$3,999.00
    Min. 5 days
  36. Refrigeration air dryer
    ANEST IWATA Refrigeration air dryer
    High quality series for high temperature air intake! Uses a stainless steel heat exchanger that does not rust and leak. The compressed air discharged from the compressor is hot and contains a large amount of water. If this compressed air is used as it is for pneumatic equipment, it may cause trou... Read More
    Power Consumption (W)  0.23/0.26  Width (mm)  269  Operating current (A)  3.0/3.2  Suitable Air Compressor (kw)  3.7  Mass (kg)  32  Discharge Air Volume (L/min)  540  Height (mm)  554  Length (mm)  644  Refrigerant Control System  Capillary tube  Suitable Fluid  Compressed air  Temperature Control  Fan controller  Operation Pattern  Manual  Refrigerant  R134a  Inlet air pressure (MPa)  Range of use: 0.2-1.4, Rating: 0.7  Ambient Temperature (℃)  Range of use: 2-40, rating: 32  Inlet Air Temperature (℃)  Range of use: 5-80, rating: 55  Voltage (V)  Single phase AC100  Outlet Air Pressure Dew Point (℃)  less than 10  Pressure Loss (MPa)  ≦0.02 
    from S$9,990.00
    Min. 3 days
  37. General-purpose air-cooled compressor
    Fuji Compressor General-purpose air-cooled compressor
    The use of a special reed valve results in soft operation noise and high volumetric efficiency. It is durable and easy to maintain. Small, lightweight and compact design. It is an energy-saving type that automatically stops when air is not used and automatically operates when the pressure drops t... Read More
    Filling amount (L)  0.28  Control Pressure (MPa)  0.95  Connector Diameter  1/4 x 2 ball valve  Rotational Speed (min -1 [rpm])  1000  Width (mm)  1200  Mass (kg)  155  Output (kW)  2.2  Discharge Air Volume (L/min)  250  Length (mm)  485  Frequency (Hz)  60  Noise Level (dB)  72  Trusco Part No.  771-2430  Height (mm)  855  Tank Capacity (L)  99  Operation Pattern  Pressure switch type  Voltage (V)  Three-phase 200  Specification  [Compressed air] Refueling type 
    from S$4,999.00
    Min. 6 days
  38. Silent aluminum tank oilless compressor
    PAOCK Silent aluminum tank oilless compressor
    The lightweight aluminum tank prevents rust water from coming out. Silent type with low operating noise. Although it is compact, it is powerfully active with a 1-horsepower motor. Maintenance is easy because it is oilless. Clean air that does not easily mix with oil. For supplying various air tools
    Maximum Pressure (MPa)  0.8  Power Cable (m)  1.8  Rotational Speed (50/60Hz) (min -1 [rpm])  1400/1600  Mass of Main Unit (g)  15800  Body dimensions (width W x height H x depth D) (mm)  415×375×380  Rated Frequency (Hz)  50/60  Rated Power Consumption at 50/60Hz (W)  710/750  Rated Voltage (V)  AC100  Material (Tank)  Aluminum  Lubrication System  Oilless  Type  Silent 
    from S$859.90
    Min. 5 days
  39. Super air compressor AK-1310E series
    MAX Super air compressor AK-1310E series
    The internal motor and cooling fan are new, and the high-pressure range discharge volume is increased! 62 dB in high power and 55 dB in quiet mode, quieter than conventional models in all pressure ranges! Renewal of the operation panel, By adopting a new horizontal layout, not only can it be plac... Read More
    Air Tank Capacity (L)  11  Motor Output (W)  1300  Mass (kg)  16  Dimensions (H x W x L) (mm)  339×351×573  Voltage (V)  AC100 (50 / 60Hz shared)  Motor  DC brushless motor  Noise Level (dB)  High Power: 62, Quiet Mode: 55  Type  Silent  Cylinder diameter (mm) x stroke (mm) x number of cylinders  Φ60×28×1、Φ40×10×1 
    from S$2,999.00
    Min. 4 days
  40. Detachable super air tank
    MAX Detachable super air tank
    Transform into a 27L specification (5 tanks) with a simple step! It is convenient when using a large amount of air, such as when temporarily fixing and constructing the outer wall at once, when boarding with two people, or when erecting.
    Air Tank Capacity (L)  16  Dimensions (H x W x L) (mm)  202×429×540  Mass (kg)  Included Accessories  Air chuck 44K  Maximum Pressure (MPa)  In tank: 4.4 
    from S$1,399.00
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 139

Set Ascending Direction