All Category

Air Tanks

An air tank is an instrument used to ensure stable air pressure when using a compressor. In a small compressor, the internal tank capacity is small, so re-pressurization frequently occurs during use. To prevent this, it is necessary to add more tanks and collect more high-pressure air. In addition, the added tank can be removed from the compressor with air stored. Therefore, high-pressure air can be used even in places where there is no electricity or when the compressor cannot be moved.

Other Related Pages

View : Grid List
Filter

24 Item(s)

Set Ascending Direction
  1. Mini tank
    AIRREX (Anest Iwata) Mini tank
    "AIRREX" is Anest Iwata's DIY brand. If you connect it to an automobile pump, you can paint with an airbrush without electricity or batteries. When connected to a compressor, a stable supply of air can be achieved by preventing pulsation. Painting quality is improved by removing dra... Read More
    Air Pressure (MPa)  (Maximum) 0.45  Mass (g)  1800  Tank Capacity (L)  Dimensions, Width W x Depth D x Height H (mm)  290×150×190  Connector Diameter  G1 / 8 (S thread) 
    from S$159.90
    Min. 2 days
  2. Auxiliary tank
    AIRREX (Anest Iwata) Auxiliary tank
    "AIRREX" is Anest Iwata's DIY brand. Increased compressor tank capacity to reduce pressure drop during intermittent use. There are 2 air outlets (pressure adjustment and original pressure 1 each). You can easily move the filled air as a carry tank.
    Air Pressure (MPa)  (Maximum) 0.95  Tank Capacity (L)  25  Dimensions, Width W x Depth D x Height H (mm)  560×250×400  Mass (kg)  9.5 
    Rating:
    88%
    from S$199.90
    Min. 2 days
  3. Light Aluminum Air Auxiliary Tank
    Air Wave (Wa Corp.) Light Aluminum Air Auxiliary Tank
    Anyway, a light and lightweight aluminum air auxiliary tank 30L. Fill the tank with air for a little air work. For increasing the tank capacity of the air compressor. For a little air work that does not require the use of an air compressor, you can fill the auxiliary tank, which is convenient to ... Read More
    Operating Pressure (MPa [kgf/cm2])  0.78[8]  Tank Capacity (L)  30  Mass (kg)  4.8  Main Unit Dimensions, Width W x Depth D x Height H (mm)  540×280×390  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  4. 38L auxiliary tank (for air compressor)
    ESCO 38L auxiliary tank (for air compressor)
    Dimensions, Width W x Depth D x Height H (mm)  620×300×450  Mass (kg)  16  Esco Part No.  EA116Z-38  Tank Capacity (L)  38  Maximum Operating Pressure (MPa)  0.79 
    from S$569.90
    Min. 6 days
  5. 5.5L auxiliary tank (for high pressure)
    ESCO 5.5L auxiliary tank (for high pressure)
    Auxiliary tank that supports general pressure and high pressure. * A special hose (EA116Z-22) sold separately is required to connect to the compressor. * Be sure to use a special hose other than the special hose, as there is a risk that the hose will come off during use.
    Mass (kg)  3.4  Maximum Operating Pressure (MPa)  4.4  Tank Capacity (L)  5.5  Dimensions, Width W x Depth D x Height H (mm)  555×121×292  Esco Part No.  EA116Z-21 
    from S$779.90
    Min. 6 days
  6. Air Auxiliary Tank
    KENOH Air Auxiliary Tank
    Can be carried by filling with air. It can be used as an auxiliary tank. With regulator (pressure adjustment valve)
    Maximum Operating Pressure (MPa)  0.78  Pressure Adjustment Range (MPa)  0.78  Safety Valve Setting Pressure (MPa)  0.86  Air Hose Connection  1/4 one-touch coupler  Tank Capacity (L)  20  Main Unit Dimensions (mm)  535×300×440  Mass (kg)  About 10 
    from S$199.90
    Min. 6 days
  7. Air auxiliary tank  Lightweight  Made of aluminum
    MonotaRO Air auxiliary tank Lightweight Made of aluminum
    Made of aluminum, it is lightweight and easy to carry. By increasing the tank capacity of the air compressor, the pressure drop during intermittent use is reduced. You can easily move the air filled in the tank. For various air work. For moving filled air.
    Operating Pressure (MPa [kgf/cm2])  0.78  Maximum Operating Pressure (MPa [kgf/cm 2 ])  0.8  Pneumatic Outlet  1/4 (female coupler) x 2 ports  Air Intake  1/4 (male coupler) x 1  Main Unit Dimensions, Width W x Depth D x Height H (mm)  540×280×390  Tank Capacity (L)  About 30  Mass (kg)  About 4.8  Material  Aluminum 
    Rating:
    94%
    from S$199.90
    Min. 2 days
  8. [For EA116Z-21] 2m air hose
    ESCO [For EA116Z-21] 2m air hose
    Required when connecting the EA116Z-21 to the compressor.
    Esco Part No.  EA116Z-22  Hose Length (m) 
    from S$229.90
    Min. 6 days
  9. Air tank +400L
    ANEST IWATA Air tank +400L
    Utilizing the features of the compressor control method, more efficient operation is possible.
    Maximum Operating Pressure (MPa)  1.4  Mass (kg)  175  Tank Capacity (L)  400  Trusco Part No.  455-8359  Pneumatic Outlet  Rc1 1/2 stop valve  Air Intake  With 2 x 1 push 
    Rating:
    100%
    from S$4,899.00
    Min. 7 days
  10. Stainless steel air tank +39L
    ANEST IWATA Stainless steel air tank +39L
    Ideal for industries that dislike rust, such as the food, medical, and semiconductor industries. Recommended for auxiliary tanks of oil-free compressors.
    Maximum Operating Pressure (MPa)  Mass (kg)  18  Tank Capacity (L)  39  Trusco Part No.  455-8502  Pneumatic Outlet  G1 / 4 stop valve  Air Intake  Rp3/8 
    from S$1,999.00
    Min. 7 days
  11. Spare Tank for Air Compressor
    EARTH MAN Spare Tank for Air Compressor
    For the auxiliary tank of the air compressor
    Discharge pressure setting range (MPa)  0.8 (approx. 0-8.2kgf / cm2)  Main Unit Dimensions, Length L x Width W x Height H (mm)  580×235×355  Safety Valve Setting Pressure (MPa)  About 0.88 (about 9.0kgf / cm2)  Tank Capacity (L)  About 25  Mass (kg)  About 9.4  Pneumatic Outlet  One-touch socket 1/4  Inlet diameter  Plug 1/4 
    from S$149.90
    Min. 4 days
  12. Stainless steel air tank +160L
    ANEST IWATA Stainless steel air tank +160L
    Ideal for industries that dislike rust, such as the food, medical, and semiconductor industries. Recommended for auxiliary tanks of oil-free compressors.
    Maximum Operating Pressure (MPa)  Air Intake  1 1/2 × 1 bush  Mass (kg)  100  Tank Capacity (L)  160  Trusco Part No.  455-8481  Pneumatic Outlet  Rc1 stop valve 
    from S$6,999.00
    Min. 32 days
  13. Stainless steel air tank +250L
    ANEST IWATA Stainless steel air tank +250L
    Ideal for industries that dislike rust, such as the food, medical, and semiconductor industries. Recommended for auxiliary tanks of oil-free compressors.
    Maximum Operating Pressure (MPa)  Air Intake  1 1/2 × 1 bush  Mass (kg)  140  Tank Capacity (L)  250  Trusco Part No.  455-8499  Pneumatic Outlet  Rc1 stop valve 
    from S$8,999.00
    Min. 5 days
  14. 25L auxiliary tank (for air compressor)
    ESCO 25L auxiliary tank (for air compressor)
    Mass (kg)  11.8  Tank Capacity (L)  25  Dimensions, Width W x Depth D x Height H (mm)  550×240×360  Esco Part No.  EA116Z-25T  Maximum Operating Pressure (MPa)  0.79 
    from S$469.90
    Min. 6 days
  15. [For EA116Z-21] Air hose
    ESCO [For EA116Z-21] Air hose
    Required when connecting the EA116Z-21 to the compressor.
    Specification  ● Hose length: 10m 
    from S$299.90
    Min. 4 days
  16. Auxiliary Air Tank Steel
    MonotaRO Auxiliary Air Tank Steel
    By increasing the tank capacity of the air compressor, the pressure drop during intermittent use is reduced. You can easily move the air filled in the tank. For various air work. For moving filled air.
    Operating Pressure (MPa [kgf/cm2])  0.78  Maximum Operating Pressure (MPa [kgf/cm 2 ])  0.8  Pneumatic Outlet  1/4 (female coupler) x 2 ports  Air Intake  1/4 (male coupler) x 1  Main Unit Dimensions, Width W x Depth D x Height H (mm)  590×310×410  Mass (kg)  About 11.9  Tank Capacity (L)  About 39  Material  Steel 
    Rating:
    92%
    from S$179.90
    Min. 2 days
  17. Air Compressor Spare Tank
    EARTH MAN Air Compressor Spare Tank
    Use of one-touch coupler made in Japan Further improvement of reliability
    Tank Capacity (L)  About 25 
    Rating:
    68%
    Discontinued
  18. Air tank 38L
    JTC Air tank 38L
    Puncture repair / tire attachment / detachment Convenient large capacity for on-site repairs! Air chuck: 20PM can be used.
    Display Pressure Range (MPa)  (Meter) 0 ~ 1  Operating Pressure (MPa)  0.8  Hose Length (m)  Mass of Main Unit (kg)  12.5  Tank Capacity (L)  38  Dimensions, Width W x Depth D x Height H (mm)  600×300×360  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Drain plug  Specification  JTCD20SH with coupler for hose 
    Discontinued
  19. Spare tank
    EARTH MAN Spare tank
    Maximum Pressure (MPa)  0.78  Safety Valve Setting Pressure (MPa)  0.85  Discharge Pressure (MPa)  0~0.78  Mass (kg)  10  Tank Capacity (L)  25  Dimension (mm)  555×245×410 
    Discontinued
  20. Air tank
    UNITED Air tank
    Stable supply of compressed air improves work efficiency !! With coil urethane hose 2m With 2 mouth couplers that can be connected to 2 types of air tools
    Mass (kg)  10.6  Tank Capacity (L)  20  Main Unit Dimensions, Length L x Width W x Height H (mm)  500×250×350  Maximum pressure (kg / cm 2 10 
    Discontinued
  21. Air auxiliary tank
    NAKATOMI Air auxiliary tank
    Can be carried with air. It can be used outdoors or in remote locations. Since it has a regulator, the pressure can be adjusted to match the air tool.
    Air Tank Capacity (L)  25  Maximum Pressure (MPa)  0.88  Mass (kg)  About 9.5  Safety Valve Setting Pressure (MPa)  0.98  Trusco Part No.  852-3593  Discharge Port  2 ports (with pressure regulator)  Dimensions (H x W x D) (mm)  420×560×240 
    Discontinued
  22. Air compressor air tank + duster set
    trad Air compressor air tank + duster set
    Operating Temperature Range (℃)  0~60  Mass of Main Unit (kg)  10.6  Mass (g)  115  Air Consumption (L/min)  200  Material  ABS resin  Set Contents  Air tank (HT-20C), Air duster (TAD-105R)  Suitable Fluid  Compressed air 
    Discontinued
  23. Air tank
    MAX Air tank
    Normal pressure connection intermediate tank (can also be used as an expansion tank)
    Maximum Discharge Pressure (MPa)  0.83  Tank Capacity (L)  17  Dimensions (H x W x L) (mm)  345×310×440  Mass (kg)  8.3  Air Intake  Air plug 
    Rating:
    87%
    Discontinued
  24. Air tank 36L
    ANEST IWATA Air tank 36L
    Utilizing the features of the compressor control method, more efficient operation is possible. As an intermediate tank for architectural painting and nailing machines. As an auxiliary tank to prevent pulsation when the compressor body is used alone. As an auxiliary tank for preventing pressure lo... Read More
    Trusco Part No.  455-8341  Pneumatic Outlet  Rc3 / 8 stop valve  Air Intake  1/2 × 3/8 with push  Tank Capacity (L)  36  Maximum Operating Pressure (MPa)  Mass (kg)  20 
    Discontinued
View : Grid List
Filter

24 Item(s)

Set Ascending Direction