All Category

Hose Related Products

Hose-related products are products related to air hoses that send compressed air, such as tube cutters, insert rings, and duct cuffs used to connect pipes. For tube cutters, affordable cutters that can cut tubes of 13.5 mm or less are inexpensive and in high demand. There is also a tube cutter that uses a hexagonal blade that can be used when rotated. The tube cutter with transparent body makes it easy to see the cut mark and cut easily. When the tube deteriorates, its dimensions change. To prevent the change from the inside, insert rings are used. Even if the tube is extremely soft, it can be used by inserting it into the connection.
View : Grid List
Filter

Items 1 - 40 of 177

Set Ascending Direction
  1. Cover Peeler for L-FLEX
    CHIYODA TSUSHO Cover Peeler for L-FLEX
    A tool for peeling the exodermis of the Elflex tube. Spatter-resistant tube peeling
    Mass (g)  125  Trusco Part No.  808-2535  Specification  Double tube 
    from S$74.99
    Min. 5 days
  2. Tube Cutter
    PISCO Tube Cutter
    Since it has two chevron blades, it can be rotated 180 ° and cut with a new cutting edge, and it has a built-in tape measure and can be cut to any length. (Measure length 1m) Since it comes with a tube guide, it can be cut cleanly and securely. Since it has a lock mechanism, it can be stored safely.
    Trusco Part No.  378-3031  Mass (g)  48  Material  Cutlery steel + resin (grip part)  Suitable for  TC-C  Applicable Tube  Φ3~Φ16 
    Rating:
    89%
    from S$13.99
    Min. 2 days
  3. Hose Cutter
    MonotaRO Hose Cutter
    Tubes from Φ3 to Φ14 mm can be cut at right angles without breaking the circle. The replacement blade can be replaced with a single screwdriver. For cutting tubes from Φ3 to Φ14 mm. * Do not use for any other purpose.
    Suitable Tube Outer Diameter (Φmm)  3~14  Suitable for  PU, nylon, PE, PVC  Material (Main Unit)  Polyacetal  Material (Blade)  Stainless steel 
    Rating:
    86%
    from S$7.89
    Min. 2 days
  4. Duct Cuff
    Kanaflex Duct Cuff
    * Use the SY band for tightening. This item cannot be delivered to private homes (without a store name).
    Rating:
    85%
    from S$4.39
    Min. 2 days
  5. Tube Cutter Nipper Type
    MonotaRO Tube Cutter Nipper Type
    You can easily cut without crushing the hose. Cutting various tubes up to Φ14 * Do not use for any other purpose. * The blade cannot be replaced.
    Suitable Tube Outer Diameter (Φmm)  3~14  Color  Black  Suitable for  PU, nylon, PE, PVC  Material (Main Unit)  Resin  Material (Blade)  SUS420 
    Rating:
    78%
    from S$7.29
    Min. 2 days
  6. Hose Cutter
    CHIYODA TSUSHO Hose Cutter
    Tubes from Φ3 to Φ16mm can be cut at right angles without breaking the circle. The transparent body makes it easy to cut with the cut mark on the tube. The spare blade can be easily replaced with a single screw. Low cost product series
    Trusco Part No.  148-4401  Dimension E (mm)  25.0  Dimension C (mm)  27.5  Dimension B (mm)  31.5  Mass (g)  35.0  Suitable Tube Outer Diameter (Φmm)  3~16  Dimension A (mm)  80.0  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Tube  Polyurethane tube, nylon tube 
    Rating:
    81%
    from S$12.99
    Min. 2 days
  7. Duct Hose Cuff
    TOTAKU INDUSTRIES Duct Hose Cuff
    Color  Gray  Material  Soft PVC 
    Rating:
    80%
    from S$4.79
    Min. 2 days
  8. Tube Cutter Replacement Blade
    PISCO Tube Cutter Replacement Blade
    Suitable for  TC-21 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  9. Tie Duct Hose GL Type
    TIGERS POLYMER Tie Duct Hose GL Type
    Rating:
    93%
    from S$3.29
    Min. 2 days
  10. Toyo Connector TC3-B Type
    TOYOX Toyo Connector TC3-B Type
    [Prevention of leaks and disconnections] Hose fittings that prevent production problems such as fluid leaks and hose disconnections, enabling stable production. [Standardization of mounting work] Uniform mounting work is possible just by tightening the cap nut to the end. No additional tightening... Read More
    Suitable Fluid  Air, water (industrial water), oil 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  11. Φ6-37mm / 210mm hose cutter
    ESCO Φ6-37mm / 210mm hose cutter
    For cutting rubber, sampler, and polyurethane hoses.
    Overall Length (mm)  210  Cutting Capacity (Φmm)  6~37  Esco Part No.  EA338A-37 
    Rating:
    87%
    from S$46.99
    Min. 2 days
  12. Tube Cut Nipper
    PISCO Tube Cut Nipper
    Smoothly cuts urethane and nylon tubes for pneumatic equipment piping (with tube guide). Uses high-grade cutlery steel with excellent sharpness and durability.
    Mass (g)  100 
    Rating:
    73%
    from S$27.99
    Min. 2 days
  13. VS Cuff
    Kanaflex VS Cuff
    Color  Gray  Material  Soft PVC  Suitable for  VS-A, VS-A2, VS Kanaline A, VS-C, VS-C3 
    Rating:
    97%
    from S$4.89
    Min. 2 days
  14. Hose Cutter Spare Blades
    MonotaRO Hose Cutter Spare Blades
    The replacement blade can be replaced with a single screwdriver. As a replacement blade for the Monotaro tube cutter TC-1. * Do not use for any other purpose. * Not compatible with the old (07320853) tube cutter.
    Material (Blade)  Stainless steel 
    Rating:
    40%
    from S$14.99
    Min. 2 days
  15. Duct AR Cuff
    Kanaflex Duct AR Cuff
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  16. Cuff for Duct NSD
    Kanaflex Cuff for Duct NSD
    Rating:
    80%
    from S$5.69
    Min. 2 days
  17. Tube Cutter Replacement Blade
    CHIYODA TSUSHO Tube Cutter Replacement Blade
    The spare blade can be easily replaced with a single screw. Low cost product series
    Mass (g)  Trusco Part No.  148-4419  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Tube  Polyurethane tube, nylon tube  Material  Steel 
    Rating:
    80%
    from S$45.99
    Min. 2 days
  18. Tube Cutter
    NITTA Tube Cutter
    Assembly Tool M10: Lightweight and easy to carry. It can be assembled anywhere. Assembly machine M9: Significant reduction in assembly work time. Suitable for large numbers of hose assemblies. Hose Cutter HC01: Can cut hoses of all sizes. The pedestal has holes for fixing bolts and can be fixed. ... Read More
    Rating:
    80%
    from S$24.99
    Min. 2 days
  19. Cuff for loop AD-2
    KURARAY PLASTICS Cuff for loop AD-2
    * If it is difficult to insert, apply water, soapy water, etc. to insert it easily.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.49
    Min. 2 days
  20. Protective spring light
    HAKKO Protective spring light
    With a flat van on one side of the spring. Made of all stainless steel that does not rust easily. Prevents the hose from collapsing and allows fluid to flow with peace of mind. Only the part that is crushed and in trouble can be protected. If the hose does not break, the life of the hose will be ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    from S$25.99
    Min. 2 days
  21. Tube Cutter
    TRUSCO Tube Cutter
    Ergonomic design makes it easy to grip. For cutting polyurethane tubes.
    Cutting Capacity (mm)  4~16  Overall Length (mm)  80  Mass (g)  50  Trusco Part No.  416-2587 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  22. Snow melting protector household joint
    Daiken Kasei Kogyo Snow melting protector household joint
    Convenient for laying snowmelt protectors. Spare parts for snowmelt protector
    Material  ABS  Inner Diameter (Φmm)  15~18  Suitable Hose Inner Diameter (Φmm)  15~18  Trusco Part No.  759-7941  Mass (g)  11 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  23. Tube Cutter
    Junkosha Tube Cutter
    from S$77.99
    Min. 2 days
  24. Snow melting protector household end stopper
    Daiken Kasei Kogyo Snow melting protector household end stopper
    Convenient for laying snowmelt protectors. Spare parts for snowmelt protector
    Mass (g)  Material  ABS  Suitable Hose Inner Diameter (Φmm)  15~18  Trusco Part No.  759-7932  Inner Diameter (Φmm)  15~18 
    from S$3.09
    Min. 2 days
  25. Toyo connector TC3-PB type
    TOYOX Toyo connector TC3-PB type
    [Leakage and disconnection prevention] Prevents production troubles such as fluid leakage and hose disconnection, enabling stable production. [Standardization of mounting work] Uniform mounting work is possible just by tightening the cap nut to the end. No additional tightening work is required. ... Read More
    Suitable Fluid  Air, water (industrial water), oil  Specification  Fittings for indoor use only 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  26. Snow melting protector household T-joint
    Daiken Kasei Kogyo Snow melting protector household T-joint
    Convenient for laying snowmelt protectors. Spare parts for snowmelt protector
    Material  ABS  Inner Diameter (Φmm)  15~18  Trusco Part No.  759-7967  Suitable Hose Inner Diameter (Φmm)  15~18  Mass (g)  29 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  27. Toyo Connector TC3-SS type
    TOYOX Toyo Connector TC3-SS type
    [Standardization of mounting work] Uniform mounting work is possible just by tightening the cap nut to the end. No additional tightening work is required. [Leakage and disconnection prevention] Prevents production troubles such as fluid leakage and hose disconnection, enabling stable production. ... Read More
    from S$97.99
    Min. 2 days
  28. Snow melting protector household L-shaped joint
    Daiken Kasei Kogyo Snow melting protector household L-shaped joint
    Convenient for laying snowmelt protectors. Spare parts for snowmelt protector
    Trusco Part No.  759-7959  Inner Diameter (Φmm)  15~18  Suitable Hose Inner Diameter (Φmm)  15~18  Material  ABS  Mass (g)  20 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  29. Tube Stripper Cutter
    PISCO Tube Stripper Cutter
    Rating:
    73%
    from S$14.99
    Min. 2 days
  30. Snow melting protector business joint
    Daiken Kasei Kogyo Snow melting protector business joint
    Convenient for laying snowmelt protectors. As a spare part for the snowmelt protector
    Inner Diameter (Φmm)  15~25  Mass (g)  18  Material  ABS resin  Trusco Part No.  759-7878  Suitable Hose Inner Diameter (Φmm)  15~25 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  31. Tube Cutter Replacement Blade
    TRUSCO Tube Cutter Replacement Blade
    For cutting polyurethane tubes.
    Trusco Part No.  416-2595  Mass (g)  Suitable for  Tube cutter (TTC-416) 
    Rating:
    80%
    from S$4.99
    Min. 2 days
  32. Φ6-28mm / 197mm hose cutter
    ESCO Φ6-28mm / 197mm hose cutter
    For cutting resin, polyethylene hoses, etc.
    Mass (g)  155  Overall Length (mm)  197  Cutting Capacity (Φmm)  6~28  Esco Part No.  EA338A-28 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  33. TAC Heran Duct Cuff
    TOTAKU INDUSTRIES TAC Heran Duct Cuff
    Compatible with TAC heran duct. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM 
    from S$15.99
    Min. 2 days
  34. Snowmelt protector business end stopper
    Daiken Kasei Kogyo Snowmelt protector business end stopper
    Convenient for laying snowmelt protectors. As a spare part for the snowmelt protector
    Material  ABS resin  Trusco Part No.  759-7860  Mass (g)  14 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  35. TC3-F Toyo Connector
    TOYOX TC3-F Toyo Connector
    [Hygienic] Ideal for food and beverage applications with a nipple shape that prevents liquid from pooling. [Prevention of leaks and disconnections] Ferrule fittings that prevent production troubles such as fluid leaks and hose disconnections and enable stable production. [Standardization of mount... Read More
    Standard  (Ferrule) 1S  Dimension C (mm)  23  Dimension B (mm)  43.5  Dimension A (mm)  50.5 
    from S$249.90
    Min. 2 days
  36. PVC cuff for duct
    Kakuichi PVC cuff for duct
    Can be attached by screwing.
    Material  Soft vinyl chloride (PVC) 
    from S$2.99
    Min. 4 days
  37. T-joint for snow melting protector business
    Daiken Kasei Kogyo T-joint for snow melting protector business
    Convenient for laying snowmelt protectors. As a spare part for the snowmelt protector
    Inner Diameter (Φmm)  18  Mass (g)  520  Suitable Hose Inner Diameter (Φmm)  18  Trusco Part No.  759-7894 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  38. Fitting for pressure hose “Smart Lock”
    Kakuichi Fitting for pressure hose “Smart Lock”
    Fitting for pressure resistant hose piping for air, water, coolant, etc. Compared to conventional hose connection piping using bamboo shoot nipples and metal hose bands, it can be installed more reliably and safely. An epoch-making hose joint that contributes to [prevention of occupational accide... Read More
    Thread Standard  Inch size  Type of Thread  Suitable Fluid  Water / air / coolant 
    from S$19.99
    Min. 2 days
  39. TOYOCONNECTOR TC3-PC type
    TOYOX TOYOCONNECTOR TC3-PC type
    [Chemical resistance] A hose fitting that can handle chemicals (acids, alkalis) with a nipple body (wetted surface) made of high-performance resin (PPSU). [Leakage and disconnection prevention] Prevents production troubles such as fluid leakage and hose disconnection, enabling stable production. ... Read More
    from S$32.99
    Min. 2 days
  40. TOYOCONNECTOR TC6-F type
    TOYOX TOYOCONNECTOR TC6-F type
    [Hygienic] Ideal for food and beverage applications with a nipple shape that prevents liquid from pooling. [Prevention of leaks and disconnections] Ferrule fittings that prevent production troubles such as fluid leaks and hose disconnections and enable stable production. [Standardization of mount... Read More
    from S$259.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 177

Set Ascending Direction