All Category

Other Hose-related Products

View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. Protective spring light
    HAKKO Protective spring light
    With a flat van on one side of the spring. Made of all stainless steel that does not rust easily. Prevents the hose from collapsing and allows fluid to flow with peace of mind. Only the part that is crushed and in trouble can be protected. If the hose does not break, the life of the hose will be ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    from S$25.99
    Min. 2 days
  2. Earthing clip
    TOYOX Earthing clip
    from S$10.99
    Min. 2 days
  3. Holding die (vice block)
    NITTA Holding die (vice block)
    Used for fixing hoses.
    Product Name  Holding die  Type  Vice block 
    from S$149.90
    Min. 2 days
  4. Hose protection spring for blade hose
    TRUSCO Hose protection spring for blade hose
    By attaching it to the bent part of the hose, it prevents the hose from being crushed or broken (kink), and the fluid can flow with peace of mind. The hose can be fixed with the band on one side of the spring, and the spring will not shift. Made of all stainless steel, it is resistant to rust. Pr... Read More
    Material  Stainless steel (SUS304)  Specification  With flat band 
    from S$48.99
    Min. 2 days
  5. Protection spring Single band Applicable hose size
    TRUSCO Protection spring Single band Applicable hose size
    By attaching it to the bent part of the hose, it prevents the hose from being crushed or broken (kink), and the fluid can flow with peace of mind. The hose can be fixed with the band on one side of the spring, and the spring will not shift. Made of all stainless steel, it is resistant to rust. Pr... Read More
    Material  Stainless steel (SUS304)  2018 Trusco page  9 1265 
    from S$37.99
    Min. 3 days
  6. Tube reel fixing pin
    NITTA Tube reel fixing pin
    from S$7.19
    Min. 9 days
  7. Easy Joint
    TOYOX Easy Joint
    [Safety and security] One-touch connection. The socket has a lock to prevent it from coming off. The purge plug has a purge function that softens the recoil when it is removed from the compressor. [Workability] It has a rotation function that prevents bending near the joint and alleviates twistin... Read More
    from S$48.99
    Min. 6 days
  8. Metal Fittings for Hit Hose
    TOYOX Metal Fittings for Hit Hose
    It is a metal fitting for hit hose. Please check the hose size when using. Fittings for moving air tools and fixed air piping *The fluid used is air only. Do not use it for anything else. Do not use fuel oil (heavy oil, light oil, kerosene, gasoline, etc.) or solvent.
    from S$4.89
    Min. 6 days
  9. Hose cover AHC series single winding type
    AMBIX Hose cover AHC series single winding type
    It is a hook-and-loop fastener type retrofit type protective cover that can be installed without removing the hydraulic hose. The fabric is made of wear-resistant nylon 6 2520D high-strength filament, which protects the hydraulic hose from external interference. In addition, since it has a specia... Read More
    Operating Ambient Temperature (℃)  -40~100  Length (m)  10  Abrasion resistance  7000 times or more (ISO6945)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$379.90
    Min. 6 days
  10. Rash prevention cover for hose reel
    SANKYO REELS Rash prevention cover for hose reel
    Protects the hose from scratches and dirt, and prevents blowouts during punctures *This product is not guaranteed to prevent air leakage.
    Operating Temperature Range (℃)  -60~+125  Material (Main Unit)  Nylon  Included Accessories  Velcro with seal 
    from S$53.99
    Min. 4 days
  11. Spot Guard SPG (Partial Interference Protection Material)
    AMBIX Spot Guard SPG (Partial Interference Protection Material)
    Prevents damage to hoses due to interference between hoses and surrounding materials, extending the life of hoses. It can be installed by aligning it with the recess of the spot guard and tying it with a weather-resistant binding band. It is more effective when used together with a hose protector... Read More
    Operating Ambient Temperature (℃)  0~100  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM 
    from S$119.90
    Min. 6 days
  12. Hose Cover AHC Series Double Winding Type W
    AMBIX Hose Cover AHC Series Double Winding Type W
    A hose cover with a double-wrapped structure to further reduce scattering. Due to the double structure, the wear resistance is dramatically improved, and the impact of oil splashing is absorbed twice, so the effect of reducing oil splashing is also improved. Since it is a hook-and-loop type, it c... Read More
    Operating Ambient Temperature (℃)  -40~100  Length (m)  10  Abrasion resistance  10500 times or more (ISO6945)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$559.90
    Min. 6 days
  13. Tube holder
    KOGANEI Tube holder
    We have a lineup of products that support not only drive equipment but also pneumatic systems in detail, making them easier to use and expanding their applications. You can easily bind multiple tubes.
    from S$2.79
    Min. 8 days
  14. Hose Blow-off Prevention Device Hose x Hose
    WHIPCHEK Hose Blow-off Prevention Device Hose x Hose
    In recent years, accidents due to breakage of high-pressure hose joints have frequently occurred in plant equipment construction. In response to this, plant establishments are also obliged to "tie the hoses together without relying solely on joints" as a safety measure for handling high... Read More
    from S$69.99
    Min. 2 days
  15. Morensen (R) (Simple Oil Stopper)
    AMBIX Morensen (R) (Simple Oil Stopper)
    Morensen®; minimizes oil and chemical leakage from pipes and hoses. Maintains safety and cleanliness at sites where hydraulics and chemicals are handled. It can also be used to prevent contamination of oil pressure and chemical lines during work. Regarding installation, it is easy to use because ... Read More
    Operating Ambient Temperature (℃)  0~100  RoHS directive (corresponding to 10 substances)  Correspondence  Material  NBR  Color  Orange 
    from S$279.90
    Min. 6 days
  16. Hose cover AHC series transparent type TM
    AMBIX Hose cover AHC series transparent type TM
    A transparent type protective cover that specializes in workability and is ideal for situations where frequent confirmation of hose conditions is required, such as in hydraulic equipment. Since transparent fabric is used, even a small amount of oil leakage can be checked without removing the cove... Read More
    Operating Ambient Temperature (℃)  0~70  Width (mm)  Velcro: 25 x 25  Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Transparent 
    from S$489.90
    Min. 6 days
  17. Hose Blow-Off Prevention Device Hose vs. Machine
    WHIPCHEK Hose Blow-Off Prevention Device Hose vs. Machine
    In recent years, accidents due to breakage of high-pressure hose joints have frequently occurred in plant equipment construction. In response to this, plant establishments are also obliged to "tie the hoses together without relying solely on joints" as a safety measure for handling high... Read More
    from S$69.99
    Min. 2 days
  18. Hose Protector AHP Series Anti-Fraying Type HB
    AMBIX Hose Protector AHP Series Anti-Fraying Type HB
    A high-grade model of a protective sleeve for hydraulic hoses. Special processing prevents the fabric from fraying and eliminates the need for terminal processing after cutting. It can contribute to the reduction of man-hours and can be used safely because it does not use fire. In addition, it ha... Read More
    Operating Ambient Temperature (℃)  -40~100  Abrasion resistance  60000 times (ISO6945)  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Nylon 6 
    from S$229.90
    Min. 6 days
  19. Burst lock wire (safety measure)
    AMBIX Burst lock wire (safety measure)
    Burst lock wire can be used on all pressurized hoses for operator and job site safety. It is a safety measure wire that suppresses hose violence when hydraulic or air hoses come off couplers or when they burst. By adopting a special spool at each loop end, unlike other steel wires, it is structur... Read More
    Operating Ambient Temperature (℃)  0~100  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver  Material  Zn 
    from S$199.90
    Min. 6 days
  20. Hose protector AHP series standard type
    AMBIX Hose protector AHP series standard type
    A protective sleeve for hydraulic hoses used in construction machinery and mechanical equipment. In the unlikely event that the hydraulic hose bursts, it will reduce oil splashing. Finely woven with nylon 6 filaments, it has excellent abrasion resistance and protects hydraulic hoses from abrasion... Read More
    Operating Ambient Temperature (℃)  -40~100  Abrasion resistance  60000 times (ISO6945)  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Nylon 6 
    from S$149.90
    Min. 6 days
  21. Back Clamp SUS430
    Shoei Seisakusho Back Clamp SUS430
    It can be tightened and removed with one touch by tilting the lever with a spring type. Ideal for duct hoses and fiber pipes.
    Thickness t (mm)  Width (mm)  13  Number of Holes  Material  SUS430 
    from S$15.99
    Min. 4 days
  22. Joint cover AHJC (kink prevention material)
    AMBIX Joint cover AHJC (kink prevention material)
    A kink prevention material for high-pressure cleaning hoses, etc. Stress tends to concentrate on the caulked part of the hose, and it is easily damaged by repeated pressurization. The joint cover reduces the damage to the hose by using the elasticity of the rubber to reduce the force applied to t... Read More
    Operating Ambient Temperature (℃)  0~100  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  NR 
    from S$359.90
    Min. 6 days
  23. 2.5x  4mm  Tube inner diameter protection ring (10 pieces)
    ESCO 2.5x 4mm Tube inner diameter protection ring (10 pieces)
    Prevents shrinkage from the inside of the tube. Even extremely soft tubes can be used by inserting them into the connection part. * Be sure to use it when running water through the tube fitting.
    Inner Diameter (Φmm)  2.5  Inner / Outer Diameters of Suitable Tube /Hose (Φmm)  2.5×4  Outer Diameter (Φmm)  Esco Part No.  EA125DX-42  Material  SUS304 
    Discontinued
  24. 4  x  6mm  Tube inner diameter protection ring (10 pieces)
    ESCO 4 x 6mm Tube inner diameter protection ring (10 pieces)
    Prevents shrinkage from the inside of the tube. Even extremely soft tubes can be used by inserting them into the connection part. * Be sure to use it when running water through the tube fitting.
    Inner Diameter (Φmm)  Inner / Outer Diameters of Suitable Tube /Hose (Φmm)  4×6  Outer Diameter (Φmm)  Esco Part No.  EA125DX-64  Material  SUS304 
    Discontinued
  25. 5  x  8mm  Tube inner diameter protection ring (10 pieces)
    ESCO 5 x 8mm Tube inner diameter protection ring (10 pieces)
    Prevents shrinkage from the inside of the tube. Even extremely soft tubes can be used by inserting them into the connection part. * Be sure to use it when running water through the tube fitting.
    Inner Diameter (Φmm)  Inner / Outer Diameters of Suitable Tube /Hose (Φmm)  5×8  Outer Diameter (Φmm)  Esco Part No.  EA125DX-85  Material  SUS304 
    Discontinued
  26. Protective spring
    HAKKO Protective spring
    Rating:
    100%
    Discontinued
  27. 6  x  8mm  Tube inner diameter protection ring (10 pieces)
    ESCO 6 x 8mm Tube inner diameter protection ring (10 pieces)
    Prevents shrinkage from the inside of the tube. Even extremely soft tubes can be used by inserting them into the connection part. * Be sure to use it when running water through the tube fitting.
    Inner Diameter (Φmm)  Inner / Outer Diameters of Suitable Tube /Hose (Φmm)  6×8  Outer Diameter (Φmm)  Esco Part No.  EA125DX-86  Material  SUS304 
    Discontinued
  28. TD tape
    TOYOX TD tape
    Length (m)  20  Width (mm)  30  Material  Vinyl chloride 
    Discontinued
  29. 9  x12mm  Tube inner diameter protection ring (10 pieces)
    ESCO 9 x12mm Tube inner diameter protection ring (10 pieces)
    Prevents shrinkage from the inside of the tube. Even extremely soft tubes can be used by inserting them into the connection part. * Be sure to use it when running water through the tube fitting.
    Outer Diameter (Φmm)  12  Inner Diameter (Φmm)  Inner / Outer Diameters of Suitable Tube /Hose (Φmm)  9×12  Esco Part No.  EA125DX-129  Material  SUS304 
    Discontinued
  30. 6.5x10mm  Tube inner diameter protection ring (10 pieces)
    ESCO 6.5x10mm Tube inner diameter protection ring (10 pieces)
    Prevents shrinkage from the inside of the tube. Even extremely soft tubes can be used by inserting them into the connection part. * Be sure to use it when running water through the tube fitting.
    Outer Diameter (Φmm)  10  Inner Diameter (Φmm)  6.5  Inner / Outer Diameters of Suitable Tube /Hose (Φmm)  6.5×10  Esco Part No.  EA125DX-106  Material  SUS304 
    Discontinued
  31. 10  x 12mm  Tube inner diameter protection ring (10 pieces)
    ESCO 10 x 12mm Tube inner diameter protection ring (10 pieces)
    Prevents shrinkage from the inside of the tube. Even extremely soft tubes can be used by inserting them into the connection part. * Be sure to use it when running water through the tube fitting.
    Inner Diameter (Φmm)  10  Inner / Outer Diameters of Suitable Tube /Hose (Φmm)  10×12  Outer Diameter (Φmm)  12  Esco Part No.  EA125DX-130  Material  SUS304 
    Discontinued
  32. 8  x12mm  Tube inner diameter protection ring (10 pieces)
    ESCO 8 x12mm Tube inner diameter protection ring (10 pieces)
    Prevents shrinkage from the inside of the tube. Even extremely soft tubes can be used by inserting them into the connection part. * Be sure to use it when running water through the tube fitting.
    Outer Diameter (Φmm)  12  Inner Diameter (Φmm)  Inner / Outer Diameters of Suitable Tube /Hose (Φmm)  8×12  Esco Part No.  EA125DX-128  Material  SUS304 
    Discontinued
  33. 7.5x10mm  Tube inner diameter protection ring (10 pieces)
    ESCO 7.5x10mm Tube inner diameter protection ring (10 pieces)
    Prevents shrinkage from the inside of the tube. Even extremely soft tubes can be used by inserting them into the connection part. * Be sure to use it when running water through the tube fitting.
    Outer Diameter (Φmm)  10  Inner Diameter (Φmm)  7.5  Inner / Outer Diameters of Suitable Tube /Hose (Φmm)  7.5×10  Esco Part No.  EA125DX-107  Material  SUS304 
    Discontinued
  34. Protective spring
    TRUSCO Protective spring
    Since it has flat bands on both ends, it can be firmly fixed to the hose and the spring does not shift, so it can be used as a band for hose nipples (joints). (one side) Made of all stainless steel (SUS304), it is resistant to rust.
    Material  Stainless steel (SUS304) 
    Discontinued
  35. Long nozzle
    KOSHIN Long nozzle
    Trusco Part No.  775-8090 
    Discontinued
  36. Nozzle five (naked)
    Takagi Nozzle five (naked)
    Trusco Part No.  818-7521 
    Discontinued
  37. Water adjustment aqua gun
    IRIS OHYAMA Water adjustment aqua gun
    Discontinued
  38. 16mm tube holder (10 pcs)
    Globen 16mm tube holder (10 pcs)
    16mm tube can be easily fixed. For tube fixing members for automatic watering
    Trusco Part No.  809-2612  Applicable hose  C10PP116・C10PP150Y・C10PP170Y  Material  Polypropylene resin  Working pressure (kPa)  300 
    Discontinued
  39. Short nozzle
    Takagi Short nozzle
    A slightly longer size watering nozzle that is convenient for watering the roots of plants. Comes with a water volume adjustment function that allows you to change the flow rate at hand. For watering * A hose connector (sold separately) is required to connect the hose.
    Trusco Part No.  793-1603  Heat Resistance Temperature (℃)  60  Applicable connector  All Takagi connectors  Height (mm)  350 
    Discontinued
  40. Nozzle Five R (Nude)
    Takagi Nozzle Five R (Nude)
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction