All Category

Water Hoses for Suction & Discharge

Hose for water supply and drainage is a pipe used for water supply and drainage in work that requires portability and mobility. Most of the material is PVC. Water and drain hoses are often used with submersible pumps and can be folded for storage. Convenient for water supply and drainage in places with little height difference such as industrial, civil engineering and agriculture. The hose that can send and drain water over long distances is also flexible and flexible, and can be folded. A hose that uses high-elasticity resin is optimal for supplying and discharging factory machinery and building sites.
View : Grid List
Filter

Items 1 - 40 of 151

Set Ascending Direction
  1. Sunny Hose
    Sunny Hose Company Sunny Hose
    Ideal for transporting the fluid pumped by the pump. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the size, delivery to private homes may not be... Read More
    Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC, polyester fiber  Suitable Fluid  Water 
    Rating:
    85%
    from S$32.99
    Min. 2 days
  2. Kuraray duct hose
    KURARAY PLASTICS Kuraray duct hose
    Lightweight, long and easy to handle. It's flexible, it's easy to chill on any terrain, it's easy to store and it doesn't take up much space. It can withstand long-term use and has excellent chemical resistance. It is a safe color. For civil engineering and construction. For agric... Read More
    Suitable Fluid  Water (water supply, drainage) 
    from S$329.90
    Min. 8 days
  3. PVC Water Suction & Discharge Hose
    MonotaRO PVC Water Suction & Discharge Hose
    It is often used in submersible pumps and is also convenient for folding storage. A low-pressure hose for water supply and drainage where there is little difference in elevation. For industry, civil engineering / construction, agriculture / irrigation, etc. * Low pressure hose. * Please do not us... Read More
    Operating Temperature Range (℃)  -10~60  Regular Pressure (MPa)  0.4  Thickness (mm)  Breaking pressure (MPa)  1.2  Color  Blue  Suitable Fluid  Water 
    Rating:
    83%
    from S$18.99
    Min. 2 days
  4. Watering Hose
    TOYOX Watering Hose
    A water-stop type nozzle can be used at hand. A cold-resistant type that does not harden even in winter. As it is an algae-proof type, it is difficult for algae to grow and clogging of the nozzle is reduced. For general household outdoor watering * Since it is an outdoor watering product, please ... Read More
    Operating Pressure (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Inner Diameter (Φmm)  15  Outer Diameter (Φmm)  20  Color  Blue  Feature  Cold-resistant, anti-algal  Material  Soft PVC, reinforcement / polyester yarn  Suitable Fluid  Water 
    Rating:
    86%
    from S$24.99
    Min. 2 days
  5. Max Flow SD
    Kakuichi Max Flow SD
    Long-distance feeding and drainage is possible without using fittings. It is flexible and flexible, so it can be folded and does not take up storage space. General sending and draining. Sending and draining work in places where there is little difference in elevation. For civil engineering / cons... Read More
    Color  Blue 
    Rating:
    84%
    from S$29.99
    Min. 2 days
  6. Softer Hose
    TOYOX Softer Hose
    Soft and transparent with streaks for a good feel. A supple and easy-to-use hose. A cold-resistant type that does not harden even in winter. A clear hose that allows you to see the inside of the hose. For general household outdoor watering * Since it is not a pressure resistant hose, it cannot be... Read More
    Color  Green transparent  Specification  No pressure resistance  Suitable Fluid  Water 
    Rating:
    96%
    from S$7.99
    Min. 2 days
  7. Watering nozzle Chrome with DA hum
    Hosho Mfg Watering nozzle Chrome with DA hum
    A type that can be used by turning the tip. Can be used by closing, spraying, or direct sunlight depending on the amount. Chrome plating Watering * Connect with Machino style coupling.
    Material  CAC406  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$179.90
    Min. 2 days
  8. Partner Hose
    TOYOX Partner Hose
    The soft and colorful hose makes it fun to sprinkle water. A cold-resistant type that does not harden even in winter. For general household outdoor watering * Since it is not a pressure resistant hose, it cannot be used for pressure resistant equipment. As it is a product for outdoor watering, pl... Read More
    Color  Blue  Specification  No pressure resistance  Suitable Fluid  Water 
    Rating:
    96%
    from S$2.99
    Min. 2 days
  9. Toyofit hose L
    TOYOX Toyofit hose L
    It is hard to twist and the hose surface is smooth and easy to handle. A soft and easy-to-use hose. It is a pressure resistant specification that can be used with a water stop nozzle at hand. For general household outdoor watering * Since it is an outdoor watering product, please do not use it fo... Read More
    Operating Pressure (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Inner Diameter (Φmm)  15  Outer Diameter (Φmm)  20  Material  Soft vinyl chloride  Suitable Fluid  Water 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  10. Power hose
    SANYOKASEI Power hose
    A refreshing clear blue color. It is hard to be twisted or broken due to the streak processing. Conforms to the Food Sanitation Law (Ministry of Health and Welfare Notification No. 20). As a household watering tool and a household watering tool * Not suitable for pressure applications.
    Embrittlement Temperature (℃)  -44  Operating Temperature Range (℃)  0~60  Color  Blue  Material  PVC  Type  Power hose  Structure  Single layer tube 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  11. SH Agricultural Hose
    Chubu Vinyl Industry SH Agricultural Hose
    It is ideal for irrigation because it does not easily generate algae. A highly flexible hose that complies with the Food Sanitation Law. Compatible with general and household types. For agriculture, horticulture, general watering
    Color  Black  Suitable Fluid  Water 
    Rating:
    84%
    from S$129.90
    Min. 2 days
  12. Eco Flat Hose
    Togawa Industry Eco Flat Hose
    * We do not deliver to private homes (detached houses / apartments).
    Wall Thickness (mm)  1.2  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EVA  Suitable Fluid  Water 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  13. 1.3MPa Hose for Watering / Fire Fighting "Golf" With Aluminum Metal Fittings (Aluminum Ring Tightening)
    Iwasaki Seisakusho 1.3MPa Hose for Watering / Fire Fighting "Golf" With Aluminum Metal Fittings (Aluminum Ring Tightening)
    Hose for ships, fire fighting and watering. Working pressure 1.3MPa Inner surface rubberized Since it comes with brass fittings, it is also suitable for use in ships. The metal fittings and hose attachments are aluminum crimped, so they will not come off.
    Withstand Pressure (MPa)  1.3  Type of Sign  Caulking  Standard  General goods  Hardware  Machino type  Material (Metal Hub)  Made of aluminium  Material (Hose)  Polyester 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  14. Graus Hose
    SANYOKASEI Graus Hose
    A bright pastel cold-resistant hose. Ideal for indoor water supply. Conforms to the Food Sanitation Law (Ministry of Health and Welfare Notification No. 20). As a household watering tool and a household watering tool * Not suitable for pressure applications.
    Embrittlement Temperature (℃)  -40  Operating Temperature Range (℃)  0~60  Feature  Cold resistance  Structure  Double layer tube  Type  Graus hose  Material  PVC  Color  Pastel blue 
    Rating:
    40%
    from S$3.99
    Min. 2 days
  15. Watering hose PRO P341D
    Kakuichi Watering hose PRO P341D
    A horse that is recognized by professionals and has both high functionality and suppleness. Strong against pressure, supple and easy to wind. It is resistant to breakage and prevents the growth of algae.
    Operating Temperature Range (℃)  0~35  Allowable Pressure (MPa [kgf/cm2])  1.2[12](23℃)  Pressure resistance (kgf / cm 2 12  Inner Diameter (Φmm)  15  Inner Dia. x Outer Dia. (Φmm)  15×20  Outer Diameter (Φmm)  20  Color  Brown  Line color  Orange  Feature  Pressure-resistant and algae-proof  Suitable Fluid  Water 
    Rating:
    90%
    from S$37.99
    Min. 2 days
  16. Watering nozzle with chrome water inlet
    Hosho Mfg Watering nozzle with chrome water inlet
    Direct sunlight only. Chrome plating Watering * Connect with Machino style coupling.
    Material  CAC406  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$119.90
    Min. 2 days
  17. 18 / 23mm  x10m  Water hose (with thread)
    ESCO 18 / 23mm x10m Water hose (with thread)
    The definitive number of watering hoses. It can be used for a wide range of purposes from car washing to gardening and agriculture. It is characterized by reinforcing the hose with thread and being resistant to pressure.
    Operating Temperature Range (℃)  -5~60  Regular Pressure (MPa)  0.8 (at 20 ° C)  Overall Length (m)  10  Inner Diameter (Φmm)  18  Inner Dia. x Outer Dia. (Φmm)  18×23  Outer Diameter (Φmm)  23  Minimum Bending Radius  72  Esco Part No.  EA124DH-181A  Material  Soft PVC  Suitable Fluid  Water  Specification  With thread 
    Rating:
    60%
    from S$86.99
    Min. 2 days
  18. Watering hose
    TOYOX Watering hose
    A hand-stopping nozzle can be used. A cold-resistant type that does not harden even in winter. As it is an algae-proof type, it is difficult for algae to grow and clogging of the nozzle is reduced. For general household outdoor watering * Since it is an outdoor watering product, please do not use... Read More
    Operating Pressure (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Inner Diameter (Φmm)  13  Outer Diameter (Φmm)  17  Color  Blue  Feature  Cold-resistant, anti-algal  Material  Soft PVC, reinforcement / polyester yarn  Suitable Fluid  Water 
    from S$109.90
    Min. 2 days
  19. Toyolite hose
    TOYOX Toyolite hose
    A hand-stopping nozzle can be used. A cold-resistant type that does not harden even in winter. A clear hose that allows you to see the inside of the hose. A low odor type with little hose odor. For general household outdoor watering * Since it is an outdoor watering product, please do not use it ... Read More
    Operating Pressure (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Material  Soft vinyl chloride  Suitable Fluid  Water 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  20. Watering nozzle with polishing water outlet
    Hosho Mfg Watering nozzle with polishing water outlet
    Direct sunlight only. Buff polish. Watering * Connect with Machino style coupling.
    Material  CAC406  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$99.90
    Min. 2 days
  21. PVC hose
    TRUSCO PVC hose
    Operating Pressure (MPa)  0.4  Inner Diameter (mm)  50  Outer Diameter (mm)  52.5  Material  Vinyl chloride resin (PVC) 
    from S$25.99
    Min. 2 days
  22. Watering/Fire Fighting 1.3MPa Lightweight hose "Golf Alpha" with aluminum Machino metal fittings
    Iwasaki Seisakusho Watering/Fire Fighting 1.3MPa Lightweight hose "Golf Alpha" with aluminum Machino metal fittings
    Hose for ships, fire fighting and watering. Working pressure 1.3MPa Inner surface resin-drawn twill hose An inexpensive and high-performance watering / fire-fighting hose "Golf" is a lightweight hose that maintains its suppleness. The metal fittings and hose attachments are aluminum cri... Read More
    Withstand Pressure (MPa)  1.3  Length (m)  20  Type of Sign  Caulking  Standard  General goods  Hardware  Machino type  Material (Metal Hub)  Made of aluminium  Material (Hose)  Polyester 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  23. Soft green hose
    Chubu Vinyl Industry Soft green hose
    A lightweight hose with excellent cold resistance and flexibility. The surface is streaked, so it is not slippery. For agriculture, horticulture, general watering * Since it is not a pressure resistant hose, water cannot be stopped at the tip of the hose.
    Operating Temperature Range (℃)  -5~60  Inner Diameter (Φmm)  15  Outer Diameter (Φmm)  About 19  Color  Green  Material  Soft vinyl chloride  Suitable Fluid  Water 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  24. Hose (watering  inner diameter 15 mm  weather resistance  algae proof  silver)
    GAONA Hose (watering inner diameter 15 mm weather resistance algae proof silver)
    A hose for watering. It has excellent weather resistance and is suitable for outdoor use. A supple hose that is hard to break due to the two-layer structure and the use of reinforcing materials. The inside is black to prevent algae from growing, and the outside is silver to keep the appearance. F... Read More
    Operating Pressure (MPa)  0.05~0.6  Hose Inner Dia.xOuter Dia. (mm)  15×20  Operating Temperature (℃)  1~40  Color  Silver  Material  Vinyl chloride resin 
    from S$7.39
    Min. 2 days
  25. Hose (watering  inner diameter 15 mm  weather resistance  algae proof  brown)
    GAONA Hose (watering inner diameter 15 mm weather resistance algae proof brown)
    A hose for watering. It has excellent weather resistance and is suitable for outdoor use. A supple hose that is hard to break due to the two-layer structure and the use of reinforcing materials. The inside is black, making it difficult for algae to grow, and the outside is brown, which blends wel... Read More
    Operating Pressure (MPa)  0.05~0.6  Hose Inner Dia.xOuter Dia. (mm)  15×20  Operating Temperature (℃)  1~40  Color  Brown  Material  Vinyl chloride resin 
    Rating:
    100%
    from S$7.49
    Min. 6 days
  26. For watering / fire fighting  1.3MPa  Lightweight hose "Golf Alpha"  Hose only (without metal fittings)
    Iwasaki Seisakusho For watering / fire fighting 1.3MPa Lightweight hose "Golf Alpha" Hose only (without metal fittings)
    Hose for ships, fire fighting and watering. Working pressure 1.3MPa Inner surface resin-drawn twill hose An inexpensive and high-performance watering / fire-fighting hose "Golf" is a lightweight hose that maintains its suppleness.
    Withstand Pressure (MPa)  1.3  Length (m)  20  Standard  General goods  Hardware  Machino type  Specification  No metal fittings (hose only)  Type of Sign  None  Material (Hose)  Polyester 
    from S$79.99
    Min. 2 days
  27. Sun collar hose
    SANYOKASEI Sun collar hose
    A bright blue-collar cold-resistant hose. Ideal for indoor water supply. Conforms to the Food Sanitation Law (Ministry of Health and Welfare Notification No. 178). As a household watering tool and a household watering tool * Not suitable for pressure applications.
    Embrittlement Temperature (℃)  -40  Operating Temperature Range (℃)  0~60  Color  Blue  Feature  Cold resistance  Structure  Double layer tube  Material  PVC  Type  Sun collar hose 
    from S$169.90
    Min. 4 days
  28. FUN F121C Watering Hose
    Kakuichi FUN F121C Watering Hose
    A transparent type hose that allows you to see the flow of water and has a refreshing feeling. Specifications that are strong against pressure and the surface is easy to wind up.
    Allowable Pressure (MPa [kgf/cm2])  0.7[7](23℃)  Operating Temperature Range (℃)  0~35  Inner Diameter (Φmm)  15  Outer Diameter (Φmm)  19.5  Pressure resistance (kgf / cm 2 Color  Clear  Line color  Pink  Feature  Pressure resistance  Suitable Fluid  Water 
    from S$6.89
    Min. 2 days
  29. High power hose
    SANYOKASEI High power hose
    Thick and durable. A cold-resistant hose with higher strength and elasticity. Conforms to the Food Sanitation Law (Ministry of Health and Welfare Notification No. 178). As a household watering tool and a household watering tool * Not suitable for pressure applications.
    Embrittlement Temperature (℃)  -50  Operating Temperature Range (℃)  0~60  Dimension (Length)  50m drum  Feature  Cold resistance  Type  High power hose  Material  PVC  Color  Red  Structure  Single layer tube 
    from S$299.90
    Min. 2 days
  30. 25.5x30.9mm / 5m suction hose
    ESCO 25.5x30.9mm / 5m suction hose
    It is flexible, lightweight and easy to operate. Suitable for both delivery and suction applications. Irrigation, water supply and drainage, pumps, etc.
    Operating Temperature Range (℃)  -20~60  Allowable pressure (MPa)  0.5  Mass (kg)  1.65  Inner Diameter (Φmm)  25.5  Outer Diameter (Φmm)  30.9  Length (m)  Esco Part No.  EA345GS-25  Material  PVC  Suitable Fluid  Water, powder, chemicals 
    from S$49.99
    Min. 2 days
  31. 38.1x43.9mm / 5m suction hose
    ESCO 38.1x43.9mm / 5m suction hose
    It is flexible, lightweight and easy to operate. Suitable for both delivery and suction applications. Irrigation, water supply and drainage, pumps, etc.
    Operating Temperature Range (℃)  -20~60  Allowable pressure (MPa)  0.4  Mass (kg)  2.5  Inner Diameter (Φmm)  38.1  Outer Diameter (Φmm)  43.9  Length (m)  Esco Part No.  EA345GS-38  Material  PVC  Suitable Fluid  Water, powder, chemicals 
    from S$66.99
    Min. 6 days
  32. Aqua hose + Emperor (rubber inner surface)
    Iwasaki Seisakusho Aqua hose + Emperor (rubber inner surface)
    Fire and watering hose A rubberized high pressure hose with a working pressure of 1.6MPa. Plain weave.
    Withstand Pressure (MPa)  1.6  Standard  General goods  Hardware  Machino type  Material (Hose)  Polyester 
    from S$63.99
    Min. 7 days
  33. Monroe Hose
    TOYOX Monroe Hose
    A soft and colorful hose. A cold-resistant type that does not harden even in winter. For general household outdoor watering * Since it is not a pressure resistant hose, it cannot be used for pressure resistant equipment. As it is a product for outdoor watering, please do not use it for water supp... Read More
    from S$179.90
    Min. 12 days
  34. 50.5x57.5mm /  5m  Suction hose
    ESCO 50.5x57.5mm / 5m Suction hose
    It is flexible, lightweight and easy to operate. Suitable for both delivery and suction applications. Irrigation, water supply and drainage, pumps, etc.
    Operating Temperature Range (℃)  -20~60  Allowable pressure (MPa)  0.4  Mass (kg)  Length (m)  Inner Diameter (Φmm)  50.5  Outer Diameter (Φmm)  57.5  Esco Part No.  EA345GS-50  Material  PVC  Suitable Fluid  Water, powder, chemicals 
    from S$109.90
    Min. 2 days
  35. premium fit hose
    TOYOX premium fit hose
    It is supple and not sticky. The hose is resistant to twisting and can be easily handled. For general household outdoor watering * Since it is an outdoor watering product, please do not use it for food, processing, drinking, cooking, rice cooking, water supply or cleaning at home.
    Operating Pressure (MPa)  0~0.7 
    from S$43.99
    Min. 4 days
  36. Sanyo gazette hose 15 × 20 blue
    SANYOKASEI Sanyo gazette hose 15 × 20 blue
    Since it is hard to twist, the flow of water is smooth. For watering.
    Embrittlement Temperature (℃)  -41  Operating Temperature Range (℃)  0~60  Inner Diameter (Φmm)  15  Inner Dia. x Outer Dia. (Φmm)  15×20  Outer Diameter (Φmm)  20  Color  Blue  Structure  Double tube hose with thread  Type  Gusset hose  Material  PVC, polyester yarn 
    Rating:
    100%
    from S$22.99
    Min. 3 days
  37. Watering hose GARDEN G433C
    Kakuichi Watering hose GARDEN G433C
    The best hose for gardening. A hose with a stylish design and coloring that does not interfere with the landscape of the garden. The surface is easy to roll and prevents the growth of algae.
    Allowable Pressure (MPa [kgf/cm2])  0.9[9](23℃)  Operating Temperature Range (℃)  0~35  Inner Diameter (Φmm)  15  Outer Diameter (Φmm)  19.5  Pressure resistance (kgf / cm 2 Feature  Anti-algae  Color  Blue  Suitable Fluid  Water  Line color  Yellow-green 
    from S$35.99
    Min. 4 days
  38. Watering/Fire Fighting 1.3MPa Lightweight hose "Golf Alpha" with brass Machino metal fittings
    Iwasaki Seisakusho Watering/Fire Fighting 1.3MPa Lightweight hose "Golf Alpha" with brass Machino metal fittings
    Hose for ships, fire fighting and watering. Working pressure 1.3MPa Inner surface resin-drawn twill hose An inexpensive and high-performance watering / fire-fighting hose "Golf" is a lightweight hose that maintains its suppleness. The metal fittings and hose attachments are aluminum cri... Read More
    Withstand Pressure (MPa)  1.3  Length (m)  20  Type of Sign  Caulking  Standard  General goods  Hardware  Machino type  Material (Metal Hub)  Made of brass  Material (Hose)  Polyester 
    from S$109.90
    Min. 2 days
  39. Hose  With hosend  (Watering  Inner diameter 15 mm  Weather resistance  Algae proof  Silver)
    GAONA Hose With hosend (Watering Inner diameter 15 mm Weather resistance Algae proof Silver)
    A set of watering hose and joint parts (hosend) for connecting the hose. It has excellent weather resistance and is suitable for outdoor use. With Hosend, you can connect to a screw cap or universal cap with a single touch. A supple hose that is hard to break due to the two-layer structure and th... Read More
    Operating Pressure (MPa)  0.05~0.6  Hose Inner Dia.xOuter Dia. (mm)  15×20  Operating Temperature (℃)  1~40  Color  Silver 
    from S$11.99
    Min. 6 days
  40. 18 / 23mm x20m water hose (with thread)
    ESCO 18 / 23mm x20m water hose (with thread)
    The hose is reinforced with thread, and it is strong against pressure.
    Embrittlement Temperature (℃)  -30  Operating Temperature Range (℃)  -5~60  Regular Pressure (MPa)  0.8 (at 20 ° C)  Inner Diameter (Φmm)  18  Inner Dia. x Outer Dia. (Φmm)  18×23  Overall Length (m)  20  Outer Diameter (Φmm)  23  Esco Part No.  EA124DH-182  Material  Soft vinyl chloride  Suitable Fluid  Water  Specification  With thread 
    from S$179.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 151

Set Ascending Direction