All Category

Duct Hoses

View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction
  1. Cuffs for tie duct N
    TIGERS POLYMER Cuffs for tie duct N
    Rating:
    100%
    from S$2.29
    Min. 2 days
  2. Thai flexible hose P ・ P-2 type
    TIGERS POLYMER Thai flexible hose P ・ P-2 type
    It is stretchable, has excellent storability, and is convenient for storage. In addition, it requires less space in stock and does not take up space. (Shrinkage ratio 1/3 to 1/4) The cost of transporting the hose is low and it is economical. It is less than half the weight of a conventional duct ... Read More
    Operating Temperature Range (℃)  -20~80  Length (m)  Suitable Fluid  Air (excluding compressed air) / gas  Material  Olefin resin  Feature  Vacuum / Flexibility / Stretch / Pumping 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  3. Cuffs for Thai Flexible Hose P
    TIGERS POLYMER Cuffs for Thai Flexible Hose P
    Color  Dark brown  Material  Synthetic rubber (EPDM) 
    Rating:
    80%
    from S$6.69
    Min. 2 days
  4. Cufflinks for Taiflex hose P-2
    TIGERS POLYMER Cufflinks for Taiflex hose P-2
    Material  Synthetic rubber (EPDM)  Color  White 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  5. TAC Tomeiduct
    TOTAKU INDUSTRIES TAC Tomeiduct
    The transparent type of TAC duct EE allows you to check the transported items. For dust collection of woodworking machines. Transport of powders, granules and gases. For sending and exhausting indoor and factory equipment. In addition, when it is necessary to confirm the shipment. If the delivery... Read More
    Operating Temperature Range (℃)  -10~50  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC  Feature  Transparency / blast  Color  Transparent ash 
    from S$15.99
    Min. 4 days
  6. Thai flexible hose V type SUS type
    TIGERS POLYMER Thai flexible hose V type SUS type
    Operating Temperature Range (℃)  -20~400  Length (m)  Suitable Fluid  Air (excluding compressed air) / steam  Feature  Heat / vacuum / pumping  Color  Silver  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  7. Thai flexible hose V type PAL type
    TIGERS POLYMER Thai flexible hose V type PAL type
    Operating Temperature Range (℃)  -20~130  Length (m)  Suitable Fluid  Air (excluding compressed air) / steam  Material  Laminated aluminum foil  Color  Silver 
    from S$99.90
    Min. 5 days
  8. Thai flexible hose V type FP type
    TIGERS POLYMER Thai flexible hose V type FP type
    Operating Temperature Range (℃)  -20~250  Length (m)  Suitable Fluid  Air (excluding compressed air)  Color  Silver  Material  Special coated glass cloth 
    from S$399.90
    Min. 5 days
  9. Thai flexible hose V type AG type
    TIGERS POLYMER Thai flexible hose V type AG type
    Operating Temperature Range (℃)  -20~180  Length (m)  Material  Aluminum glass cloth  Color  White 
    from S$199.90
    Min. 5 days
  10. Tyrone flexible hose
    Tylon Tyrone flexible hose
    A flexible polypropylene hose. -It can be expanded and contracted and can be fixed freely (expansion and contraction rate 20 to 50%). -The diameter can be changed (change rate ± 15%), and disconnection and connection are easy. For use such as spot coolers (not suitable for applications that requi... Read More
    Standard Length (m)  Material  Polypropylene 
    from S$179.90
    Min. 10 days
  11. TAC eco duct
    TOTAKU INDUSTRIES TAC eco duct
    Lightweight, flexible and easy to work with. Can be used for food applications. Conforms to standards for foods, additives, etc. (Ministry of Health and Welfare Notification No. 370). (However, dissolution tests for fats and oils and fatty foods are excluded.) Excellent bending durability. (No ab... Read More
    Operating Temperature Range (℃)  -20~50  Maximum Operating Pressure (MPa)  0.04  Cell Spacing (mm)  10  Nominal Diameter (inch)  Inner Diameter (Φmm)  50.8  Outer Diameter (Φmm)  59  Allowable Bending Radius (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Special compounding elastomer  Color  Translucent 
    from S$46.99
    Min. 4 days
  12. Telescopic aluminum duct S type
    KURARAY PLASTICS Telescopic aluminum duct S type
    An elastic duct consisting of aluminum foil and spiral reinforced steel wire. Welding type that does not use adhesive. A lightweight and easy-to-bend hose. It has a small wind pressure loss and can be stored compactly. For ventilation fan ducts in houses, condominiums, stores, etc. -For air condi... Read More
    Continuous Use Temperature (℃)  +250 or less  Length (m)  Suitable Fluid  Air (hot air)  Material  Aluminum foil, hard steel wire 
    from S$149.90
    Min. 8 days
  13. TAC Herald duct
    TOTAKU INDUSTRIES TAC Herald duct
    It has more than twice the wear resistance of PVC ducts. Has excellent cold resistance and heat resistance. (Operating temperature range / -30 ° C to 80 ° C) A duct hose with excellent antistatic effect. (The material of the volume resistivity / 10 5) Ω · cm or less) is ozone crack (hard duct hos... Read More
    Operating Temperature Range (℃)  -30~80  Maximum Operating Pressure (MPa)  0.03  Length (m)  30  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM 
    from S$879.90
    Min. 7 days
  14. Hard Duct Hose N.S.
    AS ONE Hard Duct Hose N.S.
    By rotating the hose in the opposite direction, the diameter of the hose changes up to ± 50%. Suitable for air supply and exhaust ducts.
    Length (m)  Suitable Fluid  Air  Color  Gray  Material  Polyolefin 
    from S$189.90
    Min. 13 days
  15. Thai flexible hose
    TIGERS POLYMER Thai flexible hose
    Operating Temperature Range (℃)  -10~80  Length (m)  Suitable Fluid  Air (excluding compressed air) / gas  Color  Black  Material  Olefin resin 
    Rating:
    100%
    from S$129.90
    Min. 5 days
  16. Spiral Y tube
    ESCO Spiral Y tube
    from S$46.99
    Min. 4 days
  17. Spiral Nipple
    ESCO Spiral Nipple
    Used when connecting joint pipes for inserting spiral ducts.
    from S$5.89
    Min. 3 days
  18. Spiral Elbow
    ESCO Spiral Elbow
    from S$12.99
    Min. 4 days
  19. Flexible duct
    GiGA SELECTION Flexible duct
    The aperture type makes it easy to connect ducts to each other.
    Material  PVC 
    from S$199.90
    Min. 6 days
  20. 45 ° spiral elbow
    ESCO 45 ° spiral elbow
    from S$18.99
    Min. 4 days
  21. Hard Duct Hose NS
    Kanaflex Hard Duct Hose NS
    PVC products. It has excellent heat resistance. It has a structure with little deflection due to temperature changes. It can be bent freely. 10% or more lighter than conventional hard ducts (compared to manufacturers) It can be expanded and contracted up to 50% without impairing airtightness. Sim... Read More
    Length (m)  10  Cell Spacing (mm)  7.5  Suitable Fluid  Air (spot cooler)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray  Material  Olefin resin 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  22. TAC heat resistant duct MD-45
    TOTAKU INDUSTRIES TAC heat resistant duct MD-45
    All materials used are SUS304 steel plate duct hoses. Since it is made of stainless steel, it does not easily corrode even with gases containing acids, alkalis, solvents, etc. (At room temperature) The size is Φ50 to Φ300. It has excellent heat resistance and can be used at 450 ° C or lower. For ... Read More
    Allowable Pressure (MPa [kgf/cm2])  0.007 [0.07] (normal temperature)  Length (m)  Standard Length (m)  Operating Temperature Range (℃)  30~450  Feature  Heat resistance and corrosion resistance  Material  SUS304 steel plate  Color  Silver 
    from S$389.90
    Min. 6 days
  23. Abrasion & Oil Resistant TAC Duct
    TOTAKU INDUSTRIES Abrasion & Oil Resistant TAC Duct
    A hybrid hose consisting of oil-resistant rubber and oil-resistant soft and hard PVC that has the three elements of wear resistance, oil resistance, and antistatic effect. Antistatic effect (Volume resistance value of material: 10 5 Ω ・ cm or less) Size is Φ38 to Φ100 Suitable for transporting m... Read More
    Operating Temperature Range (℃)  -10~50  Color  Black 
    from S$55.99
    Min. 6 days
  24. Spiral T-tubule
    ESCO Spiral T-tubule
    from S$34.99
    Min. 4 days
  25. Fixing Color for Spiral Duct
    ESCO Fixing Color for Spiral Duct
    from S$8.79
    Min. 3 days
  26. Taiflex hose PN cuffs
    TIGERS POLYMER Taiflex hose PN cuffs
    Color  Black  Material  Synthetic rubber (CR) 
    from S$13.99
    Min. 5 days
  27. New Canada Act  32 diameter  5m
    Kanaflex New Canada Act 32 diameter 5m
    With a reinforced cord, it has excellent pressure resistance. It is easy to cut and install, and plumbing work can be done easily. For air supply and exhaust of equipment and devices, ventilation and air conditioning equipment, and other dust collection and air supply and exhaust
    Operating Temperature Range (℃)  -10~50  Maximum Operating Pressure (MPa)  0.098  Mass (kg)  1.4  Inner Diameter (Φmm)  32  Allowable Bending Radius (mm)  32  Outer Diameter (Φmm)  39.2  Length (m)  Trusco Part No.  542-7126  Color  Ivory  Material  PVC  Feature  Pressure resistance 
    Discontinued
  28. Duct hose EE type 38 diameter 50m
    Kanaflex Duct hose EE type 38 diameter 50m
    This item cannot be delivered to private homes (without a store name).
    Operating Temperature Range (℃)  -10~50  Maximum Operating Pressure (MPa)  0.059  Inner Diameter (Φmm)  37.3  Outer Diameter (Φmm)  44.5  Length (m)  50  Trusco Part No.  542-7266  Feature  Flexibility  Color  Gray  Material  PVC 
    Rating:
    80%
    Discontinued
  29. Duct hose EE type 50 diameter 30m
    Kanaflex Duct hose EE type 50 diameter 30m
    This item cannot be delivered to private homes (without a store name).
    Operating Temperature Range (℃)  -10~50  Maximum Operating Pressure (MPa)  0.049  Length (m)  30  Inner Diameter (Φmm)  50.6  Trusco Part No.  542-7274  Outer Diameter (Φmm)  59.8  Feature  Flexibility  Color  Gray  Material  PVC 
    Discontinued
  30. Tie duct hose
    TIGERS POLYMER Tie duct hose
    Discontinued
  31. Duct hose EE type 32 diameter 50m
    Kanaflex Duct hose EE type 32 diameter 50m
    This item cannot be delivered to private homes (without a store name).
    Operating Temperature Range (℃)  -10~50  Maximum Operating Pressure (MPa)  0.059  Inner Diameter (Φmm)  32.4  Outer Diameter (Φmm)  38.6  Length (m)  50  Trusco Part No.  542-7258  Feature  Flexibility  Color  Gray  Material  PVC 
    Discontinued
  32. Duct Tomei
    Kanaflex Duct Tomei
    It is all transparent and you can check the shipment. It has low internal resistance and has a large transport capacity. Lightweight and easy to bend, it saves labor. It is easy to cut and install, and plumbing work can be done easily. For dust collection of woodworking machines. Transport of pow... Read More
    Allowable Decompression Force (MPa [kgf/cm2])  -0.067[-0.68]  Operating Temperature Range (℃)  -10~50  Maximum Operating Pressure (MPa)  0.059  Feature  Flexibility / transparency  Material  PVC  Color  Transparent 
    Discontinued
  33. New Canada Act 32 diameter 50M
    Kanaflex New Canada Act 32 diameter 50M
    Discontinued
  34. Tie duct hose N type
    TIGERS POLYMER Tie duct hose N type
    Discontinued
  35. Duct hose EE type 100 diameter 30m
    Kanaflex Duct hose EE type 100 diameter 30m
    This item cannot be delivered to private homes (without a store name).
    Operating Temperature Range (℃)  -10~50  Maximum Operating Pressure (MPa)  0.029  Inner Diameter (Φmm)  101.6  Outer Diameter (Φmm)  112.2  Length (m)  30  Trusco Part No.  542-7240  Feature  Flexibility  Color  Gray  Material  PVC 
    Discontinued
  36. New Canada Act
    Kanaflex New Canada Act
    With a reinforced cord, it has excellent pressure resistance. Light, supple and labor-saving. Easy to cut and install, and easy to do plumbing work. For air supply and exhaust of equipment and devices. Air conditioning equipment. In addition, for dust collection, air supply and exhaust. This item... Read More
    Allowable Decompression Force (MPa [kgf/cm2])  -0.049[-0.50]  Operating Temperature Range (℃)  -10~50  Maximum Operating Pressure (MPa)  0.078  Cell Spacing (mm)  10  Nominal Diameter (inch)  Length (m)  30  Trusco Part No.  454-9678  Allowable Bending Radius (mm)  50  Nominal Diameter (Φmm)  50  Inner Diameter (Φmm)  50.6  Outer Diameter (Φmm)  61  Mass (g)  650/m  Color  Ivory  Material  PVC  Feature  Pressure resistance 
    Discontinued
  37. Duct EE type
    Kanaflex Duct EE type
    It has low internal resistance and has a large carrying capacity. It is easy to bend and lightweight, so you can save labor. Easy to cut and install, and easy to do plumbing work. For indoor air supply and exhaust. For sending and exhausting factory equipment. In addition, for dust collection, se... Read More
    Operating Temperature Range (℃)  -10~50 
    Discontinued
  38. New Canada Act 38 diameter 50M
    Kanaflex New Canada Act 38 diameter 50M
    Discontinued
  39. Duct NS type (gray)
    Kanaflex Duct NS type (gray)
    This item cannot be delivered to private homes (without a store name).
    Operating Temperature Range (℃)  -20~50  Color  Gray  Material  Olefin resin 
    Discontinued
  40. Thai Flexible Hose Type A
    TIGERS POLYMER Thai Flexible Hose Type A
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction