All Category

Braided Hoses

View : Grid List
Filter

Items 1 - 40 of 310

Set Ascending Direction
  1. Toyoron Hose
    TOYOX Toyoron Hose
    [Multi-purpose resin hose] A pressure-resistant braided hose that can be used with various fluids such as water, oil, chemicals, and air. [Transparency] Good transparency allows you to check the fluid for peace of mind. [Law Compliant] RoHS2 compliant for peace of mind. [Wide range of sizes] Pres... Read More
    Operating Temperature Range (℃)  -5~60  Laws / Regulations  Compliant with RoHS2 amended regulations  Material  Soft PVC, reinforcement / polyester yarn 
    Rating:
    92%
    from S$2.69
    Min. 2 days
  2. Braided Hose
    MonotaRO Braided Hose
    It has excellent pressure resistance and is flexible. Factory equipment piping / hoses for incorporating various machines *The hose will harden if left in a low temperature environment. *Do not use for drinking, food, or medical applications (medical/pharmaceutical). *When cutting the hose, cut s... Read More
    Operating Temperature Range (℃)  0~50  Suitable Fluid  Air / water  Material  PVC  Material (Reinforcement)  Polyester thread  Feature  Pressure resistance / flexibility  Color  Transparent 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  3. Polyurethane Braided Air Hose
    MonotaRO Polyurethane Braided Air Hose
    Lightweight, pressure resistant air hose. made in Japan. Due to the use of polyurethane hose material with excellent cold resistance, it has excellent flexibility even in winter. The length is printed on the hose, which is convenient for cutting. Architectural painting, automobile maintenance, ai... Read More
    Operating Temperature Range (℃)  -20~60  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Color  Orange  Material  Polyurethane 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  4. Clear green hose
    SANYOKASEI Clear green hose
    A clear hose with an intermediate reinforcing thread that allows you to see the water flow and has excellent pressure resistance. Double tube. Compliant with the Food Sanitation Law
    Maximum Operating Pressure (MPa)  (23℃)1.1/(60℃)0.8  Embrittlement Temperature (℃)  -44  Operating Temperature Range (℃)  0~60  Inner Diameter (Φmm)  15  Outer Diameter (Φmm)  20  Structure  Double tube hose with thread  Color  Green  Material  PVC  Material (Reinforcement)  Polyester thread  Suitable Fluid  Water 
    Rating:
    88%
    from S$3.99
    Min. 2 days
  5. MEGA Sun Blue Braided Hose
    Togawa Industry MEGA Sun Blue Braided Hose
    Common sense of pressure resistant hose changes! High elasticity resin is used. Easy to check fluid with natural color. Water supply and drainage of factories and machines, air piping, water supply and drainage at civil engineering and construction sites
    Rating:
    88%
    from S$7.99
    Min. 2 days
  6. Blade hose 10m roll
    TRUSCO Blade hose 10m roll
    A transparent hose that allows you to check the liquid. Due to the reinforcing system, the pressure resistance is excellent. It has excellent elasticity, restoring force and bending strength. Industrial air / water piping for machine tools, molding machines, factory equipment, etc.
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Length (m)  10  Suitable Fluid  Air / water  Color  Transparent 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  7. MEGA oil resistant sunbray hose
    Togawa Industry MEGA oil resistant sunbray hose
    Excellent oil resistance, ideal for lubricating oil piping. Water supply and drainage of factories and machines, air piping, water supply and drainage at civil engineering and construction sites * Cannot be used for fuel oil. * The maximum working pressure is the value at 20 ° C.
    Operating Temperature Range (℃)  -5~+60  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Oil resistant  Suitable Fluid  Water, air, powder, oil  Specification  With cut mark 
    Rating:
    80%
    from S$8.69
    Min. 2 days
  8. SK Soft Braid Hose
    SANYOKASEI SK Soft Braid Hose
    Compliant with the Food Sanitation Law. Specially formulated industrial and industrial hoses that can be used in a wide range of applications such as equipment piping, sprayers, and pumps. Has excellent pressure resistance and cold resistance. For piping, repair and extension of various equipment... Read More
    Embrittlement Temperature (℃)  -40  Operating Temperature Range (℃)  0~60  RoHS directive (corresponding to 10 substances)  Correspondence  Structure  Double tube hose with thread  Material  PVC  Material (Reinforcement)  Polyester thread  Color  Transparent  Suitable Fluid  Water 
    Rating:
    73%
    from S$149.90
    Min. 2 days
  9. Oil pressure hose cut
    HAKKO Oil pressure hose cut
    It has better oil resistance than general vinyl chloride resin hoses. Lightweight and easy to carry. Industrial piping for machine tools, molding machines, and factory equipment.
    Operating Temperature Range (℃)  0~60  Hose Length (m)  Color  Blue transparent 
    Rating:
    87%
    from S$3.49
    Min. 2 days
  10. Blade hose 5m roll
    TRUSCO Blade hose 5m roll
    A transparent hose that allows you to check the liquid. Due to the reinforcing system, the pressure resistance is excellent. It has excellent elasticity, restoring force and bending strength. Industrial air / water piping for machine tools, molding machines, factory equipment, etc.
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Length (m)  Suitable Fluid  Air / water  Color  Transparent 
    from S$13.99
    Min. 2 days
  11. With urethane blade coupler
    TRUSCO With urethane blade coupler
    About 1/3 to 1/5 lighter than a rubber hose. It has excellent oil resistance and pressure resistance, and has excellent flexibility at low temperatures (-5 ° C).
    Allowable Bending Radius  (Room temperature) 60mm  Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Material  Polyurethane 
    Rating:
    75%
    from S$39.99
    Min. 2 days
  12. Creamy Hose
    Chubu Vinyl Industry Creamy Hose
    A pressure resistant hose with anti-algae specifications that suppresses the growth of water algae. It has pressure resistance and can temporarily stop water such as a stop nozzle. A flexible hose. Watering hose for the general public
    Operating Temperature Range (℃)  -5~60  Regular Pressure (MPa)  0.7  Inner Diameter (Φmm)  15  Outer Diameter (Φmm)  20  Color  Dark blue  Material  Soft vinyl chloride  Suitable Fluid  Water 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  13. Alpha Urethane Braid Hose
    TRUSCO Alpha Urethane Braid Hose
    A low-priced version of urethane blade hose. Has excellent oil resistance and pressure resistance. Due to its excellent flexibility, it is less likely to have curl. * Please use the special coupling for the blade hose. Using other couplings may damage the hose.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Color  Orange  Material  Polyurethane 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  14. VOHRAN Hose
    TOYOX VOHRAN Hose
    The hose is easy to handle with a light hose that does not break easily. Two coils and bands made of different materials spirally guard the hose and keep the hose circular so that it does not block the flow of water. A hand-stopping nozzle can be used. A cold-resistant type that does not harden e... Read More
    Operating Pressure (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Inner Diameter (Φmm)  13  Outer Diameter (Φmm)  19  Color  Green  Suitable Fluid  Water 
    Rating:
    88%
    from S$32.99
    Min. 2 days
  15. α Urethane blade hose
    TRUSCO α Urethane blade hose
    A low-priced version of urethane blade hose. Has excellent oil resistance and pressure resistance. Due to its excellent flexibility, it is less likely to have curl. * Do not use in places where the connection fittings may be impacted or caught in something (such as steps on the floor or seams of ... Read More
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Color  Orange  Material  Polyurethane 
    from S$22.99
    Min. 2 days
  16. Blade hose drum winding
    TRUSCO Blade hose drum winding
    A transparent hose that allows you to check the liquid. Due to the reinforcing system, the pressure resistance is excellent. It has excellent elasticity, restoring force and bending strength. Industrial air / water piping for machine tools, molding machines, factory equipment, etc.
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  Suitable Fluid  Air / water  Color  Transparent 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  17. Soft Blade Hose
    Chubu Vinyl Industry Soft Blade Hose
    Adds elasticity to Tetron blade processing that is hard to burst. A hose that is cold-resistant and soft and easy to handle even in winter. It has pressure resistance and can temporarily stop water such as a stop nozzle. A flexible hose. For agriculture, horticulture, general watering
    Operating Temperature Range (℃)  -5~60  Material  Soft vinyl chloride  Suitable Fluid  Water 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  18. Super water hose
    Togawa Industry Super water hose
    It is lighter and easier to move and carry than a rubber hose. It has excellent weather resistance and is not easily cracked. For cleaning and watering ships, gas stations, factories, agriculture, golf courses, etc.
    Operating Temperature Range (℃)  -5~60  Color  Green  Material  Soft PVC (PVC)  Suitable Fluid  Water  Feature  Weather resistance 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  19. Ecolon Hose
    TOYOX Ecolon Hose
    [Made of non-vinyl chloride resin] Polyolefin resin is used for the inner tube of the hose, so it can be used as a hose for pressure feeding. [Multi-purpose resin hose] Utilizing characteristics such as chemical resistance, low elution, and low odor, it can be used for conveying chemicals, chemic... Read More
    Operating Temperature Range (℃)  -5~60  Specification  Indoor use only  Color  Milky white 
    from S$4.59
    Min. 5 days
  20. Oil resistant pink
    Togawa Industry Oil resistant pink
    Outer Diameter (Φmm)  14.5  Inner Diameter (Φmm)  9.5  Inner Dia. x Outer Dia. (Φmm)  9.5×14.5  Suitable Fluid  Oil  Feature  Oil resistant  Color  Pink  Material  Soft PVC 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  21. SK net hose
    SANYOKASEI SK net hose
    A clear type pressure resistant hose that is hard to burst due to the intermediate reinforcing thread and allows you to see the fluid. Conforms to the Food Sanitation Law (Ministry of Health and Welfare Notification No. 178). As household watering equipment, household watering equipment, agricult... Read More
    Embrittlement Temperature (℃)  -50  Operating Temperature Range (℃)  0~60  Structure  Double tube hose with thread  Material  PVC  Material (Reinforcement)  Polyester thread  Suitable Fluid  Water 
    from S$199.90
    Min. 2 days
  22. SK Jet Hose
    SANYOKASEI SK Jet Hose
    A pressure-resistant hose with thread that prevents the growth of algae with a bullet hose. As household watering equipment, household watering equipment, agricultural watering equipment
    Embrittlement Temperature (℃)  -38  Operating Temperature Range (℃)  0~60  Structure  Double tube hose with thread  Color  Green  Material  PVC  Material (Reinforcement)  Polyester thread  Suitable Fluid  Water 
    Rating:
    80%
    from S$179.90
    Min. 2 days
  23. Water Hose
    TOYOX Water Hose
    A hand-stopping nozzle can be used. Cold resistant type that does not harden even in winter As it is an algae-proof type, it is difficult for algae to grow and clogging of the nozzle is reduced. Low odor type with less hose odor For general household outdoor watering * Since it is an outdoor wate... Read More
    Operating Pressure (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Color  Green  Material  Soft vinyl chloride  Suitable Fluid  Water 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  24. Antibacterial Clear Hose
    SANYOKASEI Antibacterial Clear Hose
    Safe and secure "SIAA" compliant product. Anti-bacterial pressure resistant hose that suppresses the growth of germs. Conforms to the Food Sanitation Law (Ministry of Health and Welfare Notification No. 20). As a household watering tool and a household watering tool
    Maximum Operating Pressure (MPa)  (23℃)0.77/(60℃)0.6  Embrittlement Temperature (℃)  -44  Operating Temperature Range (℃)  0~60  Inner Diameter (Φmm)  15  Outer Diameter (Φmm)  19.5  Structure  Double tube hose with thread  Color  Green  Material  PVC  Material (Reinforcement)  Polyester thread  Suitable Fluid  Water 
    from S$19.99
    Min. 2 days
  25. Paste Hose L
    TOYOX Paste Hose L
    Twist reduction and hose surface smoothness make hose handling easy. It is a pressure resistant specification that can be used with a water stop nozzle at hand. For general household outdoor watering * Since it is an outdoor watering product, please do not use it for food, processing, drinking, c... Read More
    Operating Pressure (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Inner Diameter (Φmm)  15  Color  Blue  Feature  Kink resistance, algae resistance  Material  Soft vinyl chloride  Suitable Fluid  Water 
    from S$3.59
    Min. 2 days
  26. Super Toyoron Hose
    TOYOX Super Toyoron Hose
    [Multi-purpose resin hose] A pressure-resistant braided hose that can be used with various fluids such as water, oil, chemicals, and air. [Transparency] Good transparency allows you to check the fluid for peace of mind. [Long-lasting] Both the inner and outer surfaces of the hose are oil-resistan... Read More
    Operating Temperature Range (℃)  -5~60 
    Rating:
    92%
    from S$3.99
    Min. 2 days
  27. Clot hose
    TOYOX Clot hose
    A hand-stopping nozzle can be used. A cold-resistant type that does not harden even in winter. As it is an algae-proof type, it is difficult for algae to grow and clogging of the nozzle is reduced. The hose surface is less likely to become sticky due to direct sunlight, and it is easy to use for ... Read More
    Operating Pressure (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Color  Black  Feature  Cold-resistant, anti-algal  Material  Soft PVC, reinforcement / polyester yarn  Suitable Fluid  Water 
    Rating:
    80%
    from S$199.90
    Min. 2 days
  28. Urethane blade tube 100m
    TRUSCO Urethane blade tube 100m
    About 1/3 to 1/5 lighter than a rubber hose. It has excellent oil resistance and pressure resistance, and has excellent flexibility at low temperatures (-5 ° C).
    Allowable Bending Radius  (Room temperature) 60mm  Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Length (m)  100  Suitable Fluid  Air  Material  Polyurethane 
    from S$299.90
    Min. 2 days
  29. Toyo rock hose
    TOYOX Toyo rock hose
    It is 40% lighter than rubber hoses and has excellent weather resistance and does not crack. For breakers, air chippers, call picks, sinkers, etc.
    Operating Temperature Range (℃)  -10~80  Operating Pressure (MPa)  0~1.0  Suitable Fluid  Air  Color  Blue 
    from S$119.90
    Min. 2 days
  30. Blade hose
    TRUSCO Blade hose
    It has excellent pressure resistance, elasticity, restoring force, and bending strength. Industrial air / water piping for machine tools, molding machines, factory equipment, etc. * Do not use in places where the connection fittings may be impacted or caught in something (such as steps on the flo... Read More
    Operating Temperature Range (℃)  0~60  Suitable Fluid  Air / water  Color  Transparent 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  31. Tetron blade
    HINODE KASEI Tetron blade
    A pressure resistant hose with tetron plying reinforced in a net shape in the middle layer of transparent soft vinyl chloride. For water supply and drainage of factories and machinery. For pneumatic equipment piping. For transporting various powders and granules. Can be used in a wide range of ot... Read More
    Color  Clear 
    Rating:
    100%
    from S$159.90
    Min. 7 days
  32. Silicon blade hose S
    TOGAWA RUBBER Silicon blade hose S
    Food Sanitation Law 1986 Ministry of Health, Labor and Welfare Notification No. 85 (Revised: Ministry of Health, Labor and Welfare Notification No. 595, 2012) Compliant product Semi-transparent material that is resistant to breakage and can confirm outstanding flexibility fluid Wide range of size... Read More
    Operating Temperature Range (℃)  -30~+150  Color  Translucent 
    from S$25.99
    Min. 5 days
  33. Foam blade hose
    TRUSCO Foam blade hose
    Since the foam cover is integrated with the hose, the fluid is not easily affected by the ambient temperature, making it ideal for controlling the temperature of the fluid. Circulation hose for cooling chiller etc.
    Operating Temperature Range (℃)  0~60  Color  Black  Feature  Dew condensation prevention 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  34. Oil resistant pressure hose
    HAKKO Oil resistant pressure hose
    It has better oil resistance than general vinyl chloride resin hoses. Lightweight and easy to carry. Industrial piping for machine tools, molding machines, and factory equipment.
    Operating Temperature Range (℃)  0~60  Operating Pressure (MPa)  1.0  Length (m)  10  Color  Green transparent  Feature  Oil resistant 
    from S$43.99
    Min. 2 days
  35. Neohose L
    TOYOX Neohose L
    The fluid can be seen, and the hose surface is smooth and easy to handle. It is a pressure resistant specification that can be used with a water stop nozzle at hand. For general household outdoor watering * Since it is an outdoor watering product, please do not use it for food, processing, drinki... Read More
    Operating Pressure (MPa)  0~0.7 
    from S$10.99
    Min. 2 days
  36. Blade hose
    SANEI Blade hose
    Use PU86TF and PU86TF-2 for the metal fittings on both ends of the shower. For bathroom
    Inner Diameter (Φmm)  11  Outer Diameter (Φmm)  16.5  Length (m)  30  Material  Vinyl chloride  Suitable Fluid  Water 
    from S$169.90
    Min. 3 days
  37. White net hose
    SANYOKASEI White net hose
    Medium white type pressure resistant hose with a wide variety of colors. Conforms to the Food Sanitation Law (Ministry of Health and Welfare Notification No. 20). As a household watering tool and a household watering tool
    Maximum Operating Pressure (MPa)  (23℃)1.2/(60℃)0.97  Embrittlement Temperature (℃)  -41  Operating Temperature Range (℃)  0~60  Inner Diameter (Φmm)  15  Outer Diameter (Φmm)  20  Length (m)  50  Structure  Double tube hose with thread  Specification  Drum winding  Material  PVC  Material (Reinforcement)  Polyester thread  Suitable Fluid  Water 
    from S$249.90
    Min. 4 days
  38. Blade hose  12mm / 10m roll  Orange
    CHIYODA TSUSHO Blade hose 12mm / 10m roll Orange
    It has excellent flexibility. Has excellent oil resistance. Easy to attach to hose fittings. Lightweight Various air piping
    Maximum Operating Pressure (MPa)  (Compressed air) 1.5 / (vacuum) -0.1  Operating Temperature Range (℃)  -5~60  Mass (kg)  0.76  Length (m)  10  Outer Diameter (Φmm)  12  Breaking pressure (MPa)  Minimum Bending Radius (mm)  60  Inner Diameter (Φmm)  Trusco Part No.  808-2428  Suitable Fluid  Compressed air / vacuum  Color  Orange  Material  Polyurethane 
    from S$64.99
    Min. 2 days
  39. Blade hose
    CHIYODA TSUSHO Blade hose
    A polyurethane hose that uses flexible polyurethane. Vertical stripes are applied to the hose surface to reduce hose grounding and make it slippery. Factory air piping Air tool piping
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  Length (m)  20  Breaking pressure (MPa)  Suitable Fluid  Compressed air  Feature  Flexibility / slidability  Color  Light green  Material  Polyurethane 
    from S$87.99
    Min. 2 days
  40. Antibacterial fit hose
    TOYOX Antibacterial fit hose
    The hose is hard to twist and easy to handle. With antibacterial specifications that suppress the growth of bacteria, it has a clean feel. A low odor type with little hose odor. It is a pressure resistant specification that can be used with a water stop nozzle at hand. A cold-resistant type that ... Read More
    Operating Pressure (MPa)  0~0.7 
    from S$9.79
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 310

Set Ascending Direction