All Category

Air Hoses

View : Grid List
Filter

Items 1 - 40 of 154

Set Ascending Direction
  1. Air Hose One Touch with Coupler
    MonotaRO Air Hose One Touch with Coupler
    Since it is a one-touch coupler, it can be easily installed. For taking out from a place away from the air source. * Do not use other than the specified fluid. * Do not use at pressure above the standard. * Do not use for any other purpose.
    Operating Temperature Range (℃)  -40~60  Regular Pressure (MPa)  0.78  Maximum Operating Pressure (MPa)  1.47  Air Hose Connection  1/4 one-touch coupler  Outer Diameter (Φmm)  10  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Color  Orange  Material  Polyurethane  Material (Coupler)  Steel (chrome plated) 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  2. Large-Diameter Air Hose with One-Touch Coupler
    MonotaRO Large-Diameter Air Hose with One-Touch Coupler
    Since it is a one-touch coupler, it can be easily installed. For taking out from a place away from the air source. * Do not use other than the specified fluid. * Do not use at pressure above the standard. * Do not use for any other purpose.
    Operating Temperature Range (℃)  -40~60  Regular Pressure (MPa)  0.78  Maximum Operating Pressure (MPa)  1.5  Air Hose Connection  1/4 one-touch coupler  Outer Diameter (Φmm)  12.5  Inner Diameter (Φmm)  8.5  Suitable Fluid  Air  Color  Blue  Material  Polyurethane 
    Rating:
    82%
    from S$34.99
    Min. 2 days
  3. Air Hose
    KOHSHIN RUBBER Air Hose
    Widely used in the mining industry, civil engineering, shipbuilding, iron industry, etc. for compressed air feeding, it can withstand harsh usage conditions well and its performance is highly evaluated. The inner surface rubber maintains airtightness against fluid, and the outer surface rubber ha... Read More
    Operating Temperature Range (℃)  -20~60  Color  Black  Suitable Fluid  Compressed air  Material  Rubber 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  4. Air hose Soft type Large diameter With one-touch coupler
    MonotaRO Air hose Soft type Large diameter With one-touch coupler
    Since it is a one-touch coupler, it can be easily installed. Since the hose is supple, it is hard to get entangled and easy to use. For taking out from a place away from the air source. * Do not use for anything other than air. * Do not use at pressure above the standard. * Do not use for any oth... Read More
    Operating Temperature Range (℃)  -40~50  Maximum Operating Pressure (MPa)  1.5  Air Hose Connection  1/4 one-touch coupler  Outer Diameter (Φmm)  12  Inner Diameter (Φmm)  Suitable Fluid  Air  Color  Blue  Feature  Flexibility  Material  PVC 
    Rating:
    77%
    from S$49.99
    Min. 2 days
  5. Spiral Air Hose (With One-Touch Socket)
    trad Spiral Air Hose (With One-Touch Socket)
    Easy connection with one touch Easy to attach / detach
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  Inner Diameter (Φmm)  Outer Diameter (Φmm)  Regular Pressure (MPa)  About 0.7  Breaking pressure (MPa)  About 2.4  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyurethane  Color  Red  Material (Socket)  Steel (chrome plating finish) 
    Rating:
    86%
    from S$24.99
    Min. 2 days
  6. Takumi's Air Hose
    Togawa Industry Takumi's Air Hose
    Compared to the conventional air hose, it becomes even more supple and the handling performance during work is greatly improved. By using a new compound special material on the surface of the hose, the sliding performance is greatly improved and it is hard to get caught and the occurrence of brea... Read More
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Outer Diameter (Φmm)  10  Minimum Bending Radius (mm)  20  Breaking pressure (MPa)  4.0 (20 ° C standard)  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Metal Part  One-touch aluminum coupler  Color  Orange  Feature  Slipperiness  Material  Special elastomer 
    Rating:
    93%
    from S$119.90
    Min. 2 days
  7. Air hose (with one-touch coupling)
    TRUSCO Air hose (with one-touch coupling)
    Super soft type with excellent workability. Can be connected to general couplings. The surface is specially processed to prevent entanglement (except for some parts).
    Operating Temperature Range (℃)  -10~60  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Feature  Flexibility / slidability  Color  Orange  Material  PVC elastomer 
    Rating:
    94%
    from S$74.99
    Min. 2 days
  8. Soft air hose
    PAOCK Soft air hose
    A soft hose that is hard to wind up. Comes with a hose guide to prevent the hose from breaking. The inner diameter of the hose can be identified at a glance on the line display. It can be easily and securely attached and detached with the one-touch coupler socket. For connecting various air tools... Read More
    Operating Temperature Range (℃)  0~40  Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Color  Blue  Feature  Flexibility  Material  PVC (with nylon thread) 
    Rating:
    90%
    from S$64.99
    Min. 2 days
  9. 6.5 / 10.0mmx 10m air hose (RVC)
    ESCO 6.5 / 10.0mmx 10m air hose (RVC)
    It is flexible, slippery, lightweight and has excellent operability. For air
    Operating Temperature Range (℃)  -20~60  Regular Pressure (MPa)  1.5  Outer Diameter (Φmm)  10  Length (m)  10  Minimum Bending Radius (mm)  150  Mass (g)  570  Burst Pressure (MPa)  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Esco Part No.  EA125EA-10  Feature  Flexibility / slidability  Material  PVC  Color  Red 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  10. Air hose
    KAKUDAI MFG Air hose
    For air
    Operating Pressure Range (MPa)  0~1  Maximum Operating Pressure (MPa)  Operating Temperature Range (℃)  1~60  Suitable Fluid  Air  Color  Orange  Feature  Slipperiness  Material  Special compound resin 
    from S$48.99
    Min. 2 days
  11. 6.5 / 10.0mmx 5m air hose (with coupler, PVC)
    ESCO 6.5 / 10.0mmx 5m air hose (with coupler, PVC)
    With coupler. For air
    Operating Temperature Range (℃)  -20~60  Regular Pressure (MPa)  1.5  Outer Diameter (Φmm)  10  Minimum Bending Radius (mm)  150  Mass (g)  437  Length (m)  Burst Pressure (MPa)  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Esco Part No.  EA125ED-5  Feature  Flexibility / slidability  Material  PVC  Color  Red 
    from S$43.99
    Min. 2 days
  12. Arrow Hose
    TOYOX Arrow Hose
    [Safe and secure] The thick hose allows you to tighten the hose band with a high degree of airtightness, eliminating concerns about air leaks. [Flexibility] Flexible, easy to bend, and hard to break, ideal for piping in narrow spaces, fixed piping in factories, and air piping in equipment. [Forei... Read More
    Operating Temperature Range (℃)  -5~60  Operating Pressure (MPa)  0~1.0  Suitable Fluid  Air  Laws / Regulations  Compliant with RoHS2 amended regulations  Material  Soft PVC, reinforcement / polyester yarn 
    Rating:
    97%
    from S$6.89
    Min. 2 days
  13. Soft urethane air hose
    SIGNET Soft urethane air hose
    Air hose essential for air equipment * The color of the hose will change to pink in sequence.
    Suitable Fluid  Air  Feature  Flexibility  Material  Urethane 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  14. 8.5 / 12.5mmx 5m air hose (with coupler, PVC)
    ESCO 8.5 / 12.5mmx 5m air hose (with coupler, PVC)
    With coupler. For air
    Operating Temperature Range (℃)  -20~60  Regular Pressure (MPa)  1.5  Outer Diameter (Φmm)  12.5  Minimum Bending Radius (mm)  150  Length (m)  Mass (g)  575  Burst Pressure (MPa)  Inner Diameter (Φmm)  8.5  Suitable Fluid  Air  Esco Part No.  EA125EE-5  Feature  Flexibility / slidability  Material  PVC  Color  Red 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  15. 8.5 / 12.5mmx1.5m air hose (with swivel bracket / PVC)
    ESCO 8.5 / 12.5mmx1.5m air hose (with swivel bracket / PVC)
    Convenient for the hand hose of the air tool. The swivel type metal fittings prevent the hose from twisting.
    Regular Pressure (MPa)  0.98  Maximum Operating Pressure (MPa)  1.5  Length (m)  1.5  Outer Diameter (Φmm)  12.5  Inner Diameter (Φmm)  8.5  Suitable Fluid  Air  Esco Part No.  EA125EF-8.5  Feature  Kink resistance  Material  PVC  Hardware  R1 / 4 ”swivel type x plug  Color  Red 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  16. 8.5 / 12.5mmx10m air hose (with coupler, PVC)
    ESCO 8.5 / 12.5mmx10m air hose (with coupler, PVC)
    With coupler. For air
    Operating Temperature Range (℃)  -20~60  Regular Pressure (MPa)  1.5  Length (m)  10  Outer Diameter (Φmm)  12.5  Minimum Bending Radius (mm)  150  Burst Pressure (MPa)  Inner Diameter (Φmm)  8.5  Mass (g)  985  Suitable Fluid  Air  Esco Part No.  EA125EE-10  Feature  Flexibility / slidability  Material  PVC  Color  Red 
    Rating:
    90%
    from S$97.99
    Min. 2 days
  17. 6.5 / 10.0mmx1.5m air hose (with swivel bracket / PVC)
    ESCO 6.5 / 10.0mmx1.5m air hose (with swivel bracket / PVC)
    Convenient for the hand hose of the air tool. The swivel type metal fittings prevent the hose from twisting.
    Regular Pressure (MPa)  0.98  Maximum Operating Pressure (MPa)  1.5  Length (m)  1.5  Outer Diameter (Φmm)  10  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Esco Part No.  EA125EF-6.5  Feature  Kink resistance  Material  PVC  Hardware  R1 / 4 ”swivel type x plug  Color  Red 
    Rating:
    100%
    from S$31.99
    Min. 2 days
  18. HP air hose
    THE YOKOHAMA RUBBER (YOKOHAMA) HP air hose
    Flexibility equivalent to general air hoses.
    Maximum Operating Pressure (MPa)  Suitable Fluid  Air, water, etc.  Exterior  Black corrugated 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  19. 6.5 / 10.0mmx 20m air hose (PVC)
    ESCO 6.5 / 10.0mmx 20m air hose (PVC)
    It is flexible, slippery, lightweight and has excellent operability. For air
    Operating Temperature Range (℃)  -20~60  Regular Pressure (MPa)  1.5  Outer Diameter (Φmm)  10  Mass (g)  1140  Minimum Bending Radius (mm)  150  Length (m)  20  Burst Pressure (MPa)  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Esco Part No.  EA125EA-20  Feature  Flexibility / slidability  Material  PVC  Color  Red 
    from S$86.99
    Min. 2 days
  20. 20m 12mm air hose [black]
    ESCO 20m 12mm air hose [black]
    Reinforcement layer with 2 layers
    Operating Temperature Range (℃)  -20~60  Regular Pressure (MPa)  0.98  Inner Diameter (Φmm)  12.7  Length (m)  20  Outer Diameter (Φmm)  21  Mass (g)  430/m  Suitable Fluid  Air  Color  Black  Esco Part No.  EA125AE-20  Material  Natural rubber 
    from S$189.90
    Min. 2 days
  21. 6.5 / 10.0mm x 5m soft air hose
    ESCO 6.5 / 10.0mm x 5m soft air hose
    The slipperiness of the hose has been greatly improved, making movement and work smoother! It has excellent water resistance, elasticity, and airtightness, making it ideal for piping for air tools. Painting, spraying air For air tools in factories
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Outer Diameter (Φmm)  10  Minimum Bending Radius (mm)  20  Length (m)  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Esco Part No.  EA125AS-61  Color  Green  Material  Special elastomer 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  22. Normal pressure hose
    KXYDEN TECHNO (Kxyden Industry) Normal pressure hose
    Uses soft material, with anti-twist function
    Inner Diameter (Φmm)  Outer Diameter (Φmm)  Suitable Fluid  Air  Color  Green  Feature  Kink resistance / flexibility  Material  Urethane 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  23. paon air hose
    THE YOKOHAMA RUBBER (YOKOHAMA) paon air hose
    Widely used in the mining industry, civil engineering, shipbuilding, steel industry, etc. for compressed air.
    Maximum Operating Pressure (MPa)  Suitable Fluid  Air, water, etc.  Exterior  Black corrugated 
    from S$6.89
    Min. 5 days
  24. Air hose (with swing coupler)
    TRUSCO Air hose (with swing coupler)
    The surface is specially processed to prevent entanglement.
    Operating Temperature Range (℃)  0~60  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Feature  Flexibility / slidability  Color  Orange  Material  PVC elastomer 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  25. 30m 12mm air hose [black]
    ESCO 30m 12mm air hose [black]
    Reinforcement layer with 2 layers
    Operating Temperature Range (℃)  -20~60  Regular Pressure (MPa)  0.98  Inner Diameter (Φmm)  12.7  Outer Diameter (Φmm)  21  Length (m)  30  Mass (g)  430/m  Suitable Fluid  Air  Color  Black  Esco Part No.  EA125AE-30  Material  Natural rubber 
    from S$289.90
    Min. 4 days
  26. Spiral hose
    CEJN Spiral hose
    Has excellent durability against oils, solvents and other non-aqueous solutions. Has excellent mechanical strength and impact strength. It is resistant to deterioration over time and can be used for a long time. For pneumatic tools and air work in maintenance factories, painting factories, and ge... Read More
    Operating Temperature Range (℃)  -20~60  Maximum Operating Pressure (MPa)  Overall Length (mm)  1300  Mass (g)  380  Coil diameter (mm)  42  Inner Diameter (Φmm)  Hose Inner Dia.xOuter Dia. (mm)  5×8  coil length (mm)  700  Operation Range (m)  Outer Diameter (Φmm)  Trusco Part No.  828-9572  Suitable Fluid  Air  Color  Blue  Material  Ester-based polyurethane 
    from S$24.99
    Min. 2 days
  27. 6.5 / 10.0mmx10m air hose (with coupler, PVC)
    ESCO 6.5 / 10.0mmx10m air hose (with coupler, PVC)
    With coupler. For air
    Operating Temperature Range (℃)  -20~60  Regular Pressure (MPa)  1.5  Outer Diameter (Φmm)  10  Length (m)  10  Minimum Bending Radius (mm)  150  Burst Pressure (MPa)  Inner Diameter (Φmm)  6.5  Mass (g)  722  Suitable Fluid  Air  Esco Part No.  EA125ED-10  Feature  Flexibility / slidability  Material  PVC  Color  Red 
    from S$65.99
    Min. 2 days
  28. 8.5 / 12.5mmx 5m soft air hose
    ESCO 8.5 / 12.5mmx 5m soft air hose
    The slipperiness of the hose has been greatly improved, making movement and work smoother! It has excellent water resistance, elasticity, and airtightness, making it ideal for piping for air tools. Painting, spraying air For air tools in factories
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Outer Diameter (Φmm)  12.5  Minimum Bending Radius (mm)  40  Length (m)  Inner Diameter (Φmm)  8.5  Suitable Fluid  Air  Esco Part No.  EA125AS-81  Color  Green  Material  Special elastomer 
    Rating:
    100%
    from S$65.99
    Min. 2 days
  29. Air hose
    PAOCK Air hose
    The line display shows the inner diameter of the hose at a glance. It can be easily and securely attached and detached with the one-touch coupler socket. For connecting various air tools and compressors.
    Operating Temperature Range (℃)  0~40  Maximum Operating Pressure (MPa)  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyurethane resin (with nylon thread)  Color  White 
    from S$48.99
    Min. 2 days
  30. 8.5 / 12.5mmx 10m air hose (PVC)
    ESCO 8.5 / 12.5mmx 10m air hose (PVC)
    It is flexible, slippery, lightweight and has excellent operability. For air
    Operating Temperature Range (℃)  -20~60  Regular Pressure (MPa)  1.5  Length (m)  10  Outer Diameter (Φmm)  12.5  Minimum Bending Radius (mm)  150  Burst Pressure (MPa)  Inner Diameter (Φmm)  8.5  Mass (g)  820  Suitable Fluid  Air  Esco Part No.  EA125EB-10  Feature  Flexibility / slidability  Material  PVC  Color  Red 
    from S$75.99
    Min. 2 days
  31. Super urethane air hose
    PAOCK Super urethane air hose
    Made of polyurethane that is resistant to twisting and bending. A hose with excellent activity that is soft and hard to get caught. For connecting various air tools and compressors.
    Operating Temperature Range (℃)  -20~60  Maximum Operating Pressure (MPa)  1.5  Length (m)  50  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Kink resistance / flexibility  Color  Sky blue 
    from S$329.90
    Min. 4 days
  32. tube
    TAIYO tube
    Poly-Urethane-Tube. Has excellent water resistance.
    from S$46.99
    Min. 23 days
  33. 8.5 / 12.5mmx20m air hose (with coupler, PVC)
    ESCO 8.5 / 12.5mmx20m air hose (with coupler, PVC)
    With coupler. For air
    Operating Temperature Range (℃)  -20~60  Regular Pressure (MPa)  1.5  Outer Diameter (Φmm)  12.5  Minimum Bending Radius (mm)  150  Mass (g)  1805  Length (m)  20  Burst Pressure (MPa)  Inner Diameter (Φmm)  8.5  Suitable Fluid  Air  Esco Part No.  EA125EE-20  Feature  Flexibility / slidability  Material  PVC  Color  Red 
    from S$179.90
    Min. 2 days
  34. Spiral anti-spark hose
    CEJN Spiral anti-spark hose
    A hose that is resistant to sparks and charring. Has excellent durability against oils, solvents and other non-aqueous solutions. It is resistant to deterioration over time and can be used for a long time. For use at welding sites and places where cutting equipment is operating.
    Operating Temperature Range (℃)  -20~60  Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Material  Ester-based polyurethane  Color  Green 
    from S$19.99
    Min. 2 days
  35. Airbrush Hand Hose
    TRUSCO Airbrush Hand Hose
    With a one-touch joint (with G1 / 8 plug), the air hose can be easily attached and detached.
    Operating Temperature Range (℃)  -5~60  Mass (kg)  0.041  Maximum Operating Pressure (MPa)  0.4  Length (m)  1.7  Inner Diameter (Φmm)  Outer Diameter (Φmm)  3.5  Trusco Part No.  301-8903  Color  Black  Suitable Fluid  Compressed air  Material  Polyurethane 
    from S$59.99
    Min. 2 days
  36. 8.5 / 12.5mmx10m Soft air hose
    ESCO 8.5 / 12.5mmx10m Soft air hose
    The slipperiness of the hose has been greatly improved, making movement and work smoother! It has excellent water resistance, elasticity, and airtightness, making it ideal for piping for air tools. Painting, spraying air For air tools in factories
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Length (m)  10  Outer Diameter (Φmm)  12.5  Minimum Bending Radius (mm)  40  Inner Diameter (Φmm)  8.5  Suitable Fluid  Air  Esco Part No.  EA125AS-82  Color  Green  Material  Special elastomer 
    from S$139.90
    Min. 2 days
  37. Soft urethane air hose with coupling
    SIGNET Soft urethane air hose with coupling
    Air hose essential for air equipment
    Suitable Fluid  Air  Feature  Flexibility  Material  Urethane 
    from S$109.90
    Min. 4 days
  38. 6.5 / 10.0mm x10m Soft air hose
    ESCO 6.5 / 10.0mm x10m Soft air hose
    The slipperiness of the hose has been greatly improved, making movement and work smoother! It has excellent water resistance, elasticity, and airtightness, making it ideal for piping for air tools. Painting, spraying air For air tools in factories
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Outer Diameter (Φmm)  10  Length (m)  10  Minimum Bending Radius (mm)  20  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Esco Part No.  EA125AS-62  Color  Green  Material  Special elastomer 
    from S$89.99
    Min. 2 days
  39. Anti-spark straight blade hose
    CEJN Anti-spark straight blade hose
    A hose that is resistant to burning due to sparks. Has excellent durability against oils, solvents and other non-aqueous solutions. Has excellent mechanical strength and impact strength. It is resistant to deterioration over time and can be used for a long time. For use at welding sites and place... Read More
    Operating Temperature Range (℃)  -20~60  Overall Length (m)  50  Suitable Fluid  Air  Color  Black 
    from S$199.90
    Min. 2 days
  40. 6.5 / 10.0mmx 30m air hose (PVC)
    ESCO 6.5 / 10.0mmx 30m air hose (PVC)
    It is flexible, slippery, lightweight and has excellent operability. For air
    Operating Temperature Range (℃)  -20~60  Regular Pressure (MPa)  1.5  Outer Diameter (Φmm)  10  Minimum Bending Radius (mm)  150  Mass (g)  1710  Length (m)  30  Burst Pressure (MPa)  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Esco Part No.  EA125EA-30  Feature  Flexibility / slidability  Material  PVC  Color  Red 
    from S$139.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 154

Set Ascending Direction