All Category

Suction Hoses

View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction
  1. Spring hose
    MonotaRO Spring hose
    Since the spring is inside, it is strong against crushing and hard to break, so it is hard to get clogged with fluid. For water supply and drainage of factory piping and civil engineering construction. * The hose will become stiff if it is placed in a low temperature environment. * Do not use for... Read More
    Operating Pressure (MPa)  -0.1~0.5  Operating Temperature Range (℃)  -5~65  Maximum Operating Pressure (MPa)  0.5  Material  PVC / iron  Color  Transparent  Suitable Fluid  Water / oil / powder  Feature  transparency 
    Rating:
    85%
    from S$10.99
    Min. 2 days
  2. Suction hose
    MonotaRO Suction hose
    Suitable for both delivery and suction applications. For civil engineering / agricultural pumps * The hose will become stiff if it is placed in a low temperature environment. * Do not use for drinking, food, or medical purposes (medical / pharmaceutical). * When cutting the hose, cut it so that t... Read More
    Operating Temperature Range (℃)  -5~65  Length (m)  Material  PVC  Color  Transparent / white  Suitable Fluid  Water / powder  Feature  transparency 
    Rating:
    50%
    from S$25.99
    Min. 2 days
  3. Super Sun Spring Braided Hose
    Togawa Industry Super Sun Spring Braided Hose
    Due to the combination of highly polymerized special resin, it has low compression set and high resilience as well as rubber elasticity. It has excellent cold resistance, and even fine work in winter is smooth and the range of use has expanded. Conforms to the Food Sanitation Law (Ministry of Hea... Read More
    Operating Temperature Range (℃)  -5~+60  Continuous Use Temperature (℃)  -5~50  Color  Clear  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Soft PVC  Suitable Fluid  Water, oil, powder 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  4. Suction hose FW type
    Plas-Tech Suction hose FW type
    Suitable for both delivery and suction applications. It is flexible, lightweight (compared to FF) and has excellent operability. For agriculture / irrigation, factories / civil engineering / households, various covers, various piping equipment, civil engineering / agricultural pumps
    pressure (MPa)  (Negative) -0.1  Operating Temperature Range (℃)  -20~60  Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Flexibility 
    Rating:
    92%
    from S$39.99
    Min. 2 days
  5. Toyo Ring Hose
    TOYOX Toyo Ring Hose
    [Multi-purpose resin hose] Can be used for pressure feeding and suction (vacuum) of various fluids such as water, oil, chemicals, and air. [Breaking and crushing prevention] Reinforced structure with special PET resin that is resistant to breaking and crushing, and even if crushed, has resilience... Read More
    Operating Temperature Range (℃)  -5~60  Laws / Regulations  Compliant with RoHS2 amended regulations  Color  Natural transparent / with yellow line 
    Rating:
    100%
    from S$8.79
    Min. 6 days
  6. Suction Hose VS-CL Type
    Kanaflex Suction Hose VS-CL Type
    The mass is about 5 to 15% lighter than the VS-C3 type. The inside and outside surfaces are smooth, so you can carry and move smoothly. For general delivery suction. For industrial use, irrigation use, and intake / drainage of civil engineering sites. *This product cannot be delivered to private ... Read More
    Operating Temperature Range (℃)  -10~50  Length (m)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Soft PVC / Hard PVC  Suitable Fluid  Water (muddy water / slurry)  Color  White / transparent 
    Rating:
    100%
    from S$379.90
    Min. 2 days
  7. Toyo Foods Hose
    TOYOX Toyo Foods Hose
    [Food Products] Non-phthalate plasticizer is used, so it can be used for piping for food, beverages, and oily foods. [Long-lasting] Excellent oil resistance, the hose does not harden easily, so it can be used for oil-resistant pipes other than food applications. [Flexibility] Flexible and ideal f... Read More
    Operating Temperature Range (℃)  -5~70  Color  Natural transparent / green line 
    Rating:
    87%
    from S$5.89
    Min. 2 days
  8. Toyo Ring F Hose
    TOYOX Toyo Ring F Hose
    [Food] Non-phthalate plasticizer is used, so it can be used for transporting food, beverages, and oily foods. [Breaking and crushing prevention] Reinforced structure with resin coils is strong against bending and crushing, and can be used for suction (vacuum) transportation. [Hygienic] Since the ... Read More
    Operating Temperature Range (℃)  -5~70  Color  Natural transparent / with green line 
    from S$19.99
    Min. 2 days
  9. Toyo Foods S Hose
    TOYOX Toyo Foods S Hose
    [Food Products] Non-phthalate plasticizer is used, so it can be used for piping for food, beverages, and oily foods. [Long-lasting] Excellent oil resistance, the hose does not harden easily, so it can be used for oil-resistant pipes other than food applications. [Breaking and crushing prevention]... Read More
    Operating Temperature Range (℃)  -5~70  Color  Natural transparent / with green line 
    Rating:
    100%
    from S$29.99
    Min. 6 days
  10. ECORON S Hose
    TOYOX ECORON S Hose
    [Made of non-vinyl chloride resin] Can be used as a hose for pumping and suction (vacuum) using polyolefin resin. [Multi-purpose resin hose] Utilizing characteristics such as chemical resistance, low elution, and low odor, it can be used for conveying chemicals, chemicals, pure water, cosmetics, ... Read More
    Operating Temperature Range (℃)  -5~60  Specification  Indoor use only  Color  Milky white 
    Rating:
    60%
    from S$22.99
    Min. 6 days
  11. Suction hose Indus CX
    Kakuichi Suction hose Indus CX
    Reinforcing thread suppresses hose elongation due to pressurization, Stable fluid transportation is possible. For water absorption and drainage in agriculture, industry, civil engineering, construction, etc. For transporting powder fluid. If the delivery destination is a private house (detached h... Read More
    Operating Temperature Range (℃)  -10~50  Mass (kg)  0.325/m  Maximum Operating Pressure (MPa)  0.5  Length (m)  20  Inner Diameter (Φmm)  25  Outer Diameter (Φmm)  33.5  Cell Spacing (mm)  7.5  Allowable Bending Radius (mm)  90  Color  Orange / transparent  Suitable Fluid  Water / Industrial water 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  12. Toyo Spring Hose
    TOYOX Toyo Spring Hose
    [Multi-purpose resin hose] Can be used for pressure feeding and suction (vacuum) of various fluids such as water, oil, chemicals, and air. [Breaking and crushing prevention] The reinforced structure with hard steel wire coils is resistant to bending and crushing, and can supply fluid stably. [Lon... Read More
    Operating Temperature Range (℃)  -5~60  Color  Natural transparency / with image line 
    Rating:
    91%
    from S$3.69
    Min. 2 days
  13. Spring hose ESP cut
    HAKKO Spring hose ESP cut
    Operating Temperature Range (℃)  0~50  Length (m)  Suitable Fluid  Air / water / oil / chemical  Color  Clear blue  Material (Spring)  Hard steel wire  Material  Soft polyvinyl chloride resin 
    Rating:
    80%
    from S$4.59
    Min. 4 days
  14. Powder Transport Hose
    AS ONE Powder Transport Hose
    * Hose sales are in units of 1m.
    Operating Pressure (MPa)  -0.10~+0.15  Operating Temperature Range (℃)  -1~+50  Length (m) 
    from S$29.99
    Min. 14 days
  15. Super Tom Flex Hose
    Togawa Industry Super Tom Flex Hose
    Color  Blue transparent  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Soft PVC  Suitable Fluid  Water / oil 
    from S$46.99
    Min. 5 days
  16. TOYOFOODS Hose
    AS ONE TOYOFOODS Hose
    A food hose with excellent flexibility, heat resistance, and transparency. It is safe because it uses a plasticizer that does not contain phthalates. A tube with excellent flexibility and heat resistance. It has excellent transparency and allows you to see fluids well. * 1m cut type.
    Length (m) 
    from S$11.99
    Min. 13 days
  17. Gold Flex L (Lightweight type)
    Togawa Industry Gold Flex L (Lightweight type)
    Operating Temperature Range (℃)  -5~60  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Flexibility  Suitable Fluid  Water / powder  Color  White 
    from S$199.90
    Min. 5 days
  18. Suction hose CT type
    Plas-Tech Suction hose CT type
    Suitable for flexibility compared to FW type. It is transparent and you can see the fluid in the hose. For irrigation (for agriculture / irrigation), water supply / drainage (for factories / civil engineering / agriculture / household), various covers, various piping equipment, civil engineering ... Read More
    pressure (MPa)  (Negative) -0.1  Operating Temperature Range (℃)  -20~60  Color  Transparent  Feature  transparency 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  19. Toyo Foods S Hose
    AS ONE Toyo Foods S Hose
    Wire reinforcement prevents breakage. It is hard to break and can be used for vacuum purposes. It has excellent flexibility and heat resistance, and can be used for oil and fat foods. It has excellent transparency and makes it easy to check the fluid. * 1m cut type.
    Length (m) 
    from S$32.99
    Min. 14 days
  20. Suction hose EA345GS
    ESCO Suction hose EA345GS
    Suitable for both delivery and suction applications. It is flexible, lightweight and easy to operate.
    Overall Length (m)  20  Material  PVC 
    from S$199.90
    Min. 4 days
  21. Crystal hose WT type
    TIGERS POLYMER Crystal hose WT type
    It is transparent and has excellent flexibility. -Suitable for suction. For water absorption and drainage of agriculture and civil engineering work.
    Length (m)  Material  Soft PVC, hard PVC  Color  Transparent  Suitable Fluid  Water 
    from S$19.99
    Min. 8 days
  22. Suction hose VS-A type
    Kanaflex Suction hose VS-A type
    Since the outer surface is uneven (the inner surface is smooth), it is particularly flexible. Since it is all transparent, you can check the fluid inside. Shared suction and delivery. For irrigation. For water absorption and drainage at industrial and civil engineering sites. This item cannot be ... Read More
    Operating Temperature Range (℃)  -10~50  Material  Soft PVC / Hard PVC  Feature  Transparency / inner surface smoothness  Color  Transparent  Suitable Fluid  Water (muddy water / slurry) 
    from S$109.90
    Min. 5 days
  23. Toyo Foods Earth Hose
    TOYOX Toyo Foods Earth Hose
    [Anti-static] The anti-static effect lasts semi-permanently due to the anti-static band and SUS wire structure. Can be used for pressure feeding and suction (vacuum). [Stable Conveyance] Seamless (no joints) internal flat structure prevents fluid residue such as powder from remaining. [Easy insta... Read More
    Operating Temperature Range (℃)  -5~70  Color  Natural transparent  Material  Soft PVC, reinforcement / SUS316 
    from S$69.99
    Min. 6 days
  24. Suction hose Indus GM cut product
    Kakuichi Suction hose Indus GM cut product
    Lightweight and easy to handle. Strong against external pressure and excellent in shape retention. The soft part is transparent, so the transported items can be checked from the outside. For water supply and drainage in agriculture, industry, civil engineering, construction, etc. For transportati... Read More
    Operating Temperature Range (℃)  -10~50  Allowable pressure (MPa)  0.6  Allowable Bending Radius (mm)  120  Inner Diameter (Φmm)  19.0  Standard Mass (g/m)  220  Outer Diameter (Φmm)  24.0  Nominal dimension (inch)  3/4  Feature  Shape retention 
    from S$6.49
    Min. 6 days
  25. Pressure resistant hose Indus NBA cut product
    Kakuichi Pressure resistant hose Indus NBA cut product
    Light weight (approximately 40% compared to rubber hose) and easy handling improves work efficiency Excellent cold resistance, good workability without hardening even in winter Uses highly elastic special resin with excellent abrasion resistance and weather resistance and excellent durability Com... Read More
    Operating Temperature Range (℃)  -5~50  Allowable pressure (MPa)  0~1.0  Material (Hose)  Inner/outer tube: Soft PVC resin 
    from S$3.49
    Min. 5 days
  26. Suction Hose Indus GM2 Cut Product
    Kakuichi Suction Hose Indus GM2 Cut Product
    Lightweight and easy to handle. Resistant to external pressure and excellent shape retention. The soft part is transparent, so you can see the transported object from the outside. The soft part is transparent, so you can see the transported object from the outside. Easy to cut and check remaining... Read More
    Operating Temperature Range (℃)  -10~50  Feature  Shape retention 
    from S$4.79
    Min. 6 days
  27. Suction Hose TBB
    TSUTSUMI Suction Hose TBB
    Excellent weather resistance, cold resistance, heat resistance, and wear resistance !! A rubber suction hose that goes beyond conventional wisdom. It has excellent heat resistance and is not easily deformed even at high temperatures, expanding its applications. Improved cold resistance and improv... Read More
    Operating Temperature Range (℃)  -10~50  Allowable pressure (MPa)  0.3  Suitable Fluid  Industrial water, granules / powder  Color  Spiral part: blue 
    from S$48.99
    Min. 6 days
  28. Suction Hose Die Casting Coupling Band Set
    TSUTSUMI Suction Hose Die Casting Coupling Band Set
    Suction hose that is resistant to external pressure and has excellent durability and shape retention The cheapest series of hoses used for water absorption and drainage in agriculture, industry, civil engineering, construction, etc. It is strong against external pressure and has excellent shape r... Read More
    Operating Temperature Range (℃)  -10~+50  Feature  Durability and shape retention  Color  Transparent  Suitable Fluid  Water 
    from S$45.99
    Min. 5 days
  29. Suction hose TUY
    TSUTSUMI Suction hose TUY
    Excellent weather resistance, cold resistance, heat resistance, and wear resistance !! A rubber suction hose that goes beyond conventional wisdom. It can also be used as a warning such as a chain cover. It has excellent heat resistance and is not easily deformed even at high temperatures, expandi... Read More
    Operating Temperature Range (℃)  -10~50  Allowable pressure (MPa)  0.3  Suitable Fluid  Industrial water  Color  Spiral part: yellow 
    from S$48.99
    Min. 6 days
  30. Toyo Top-E 100 ℃ Hose
    TOYOX Toyo Top-E 100 ℃ Hose
    [Heat resistance] It has heat resistance up to 100 ° C, prevents hose breakage and crushing due to high temperature, and can be used for suction and pumping (vacuum) of resin transport. [Long-lasting] Prevents molding defects due to perforations in the hose due to wear and mixing of hose pieces a... Read More
    Operating Temperature Range (℃)  -5~100  Laws / Regulations  Compliant with RoHS2 amended regulations  Color  Natural transparent  Suitable Fluid  powder 
    from S$44.99
    Min. 6 days
  31. Suction hose Indus BR cut product
    Kakuichi Suction hose Indus BR cut product
    Delivery suction hose with excellent pressure resistance and wear resistance. Powerful performance with excellent wear resistance and allowable pressure of 1Mpa (10kgf/cm2) demonstrates its power in conveying muddy gravel, high viscosity substances and high lift. For sucking and pumping muddy wat... Read More
    Operating Temperature Range (℃)  -10~50  Allowable pressure (MPa)  Cell Spacing (mm)  10  Standard Mass (g/m)  1395  Nominal dimension (inch)  Inner Diameter (Φmm)  50.6  Allowable Bending Radius (mm)  550  Outer Diameter (Φmm)  67.0  Feature  Pressure resistance, wear resistance 
    from S$53.99
    Min. 6 days
  32. Pressure resistant hose Indus Opa cut product
    Kakuichi Pressure resistant hose Indus Opa cut product
    High pressure resistance reinforcement structure and highly elastic resin make it ideal for hard work from low pressure to high pressure. Good transparency, fluid can be checked, making maintenance easy. is easy For delivery and filling of general grout such as cement milk in dam/tunnel construct... Read More
    Operating Temperature Range (℃)  -5~50  Allowable pressure (MPa)  0~4.0  Allowable Bending Radius (mm)  200  Inner Diameter (Φmm)  25.0  Outer Diameter (Φmm)  34.6  Standard Mass (g/m)  535  Material (Hose)  Inner/outer tube: Soft PVC resin 
    from S$15.99
    Min. 6 days
  33. Spring hose ESP
    HAKKO Spring hose ESP
    Operating Temperature Range (℃)  0~50  Suitable Fluid  Air / water / oil / chemical  Color  Clear blue  Material (Spring)  Hard steel wire  Material  Soft polyvinyl chloride resin 
    from S$329.90
    Min. 3 days
  34. Suction Hose
    SUN UP Suction Hose
    Suction hose that is strong against external pressure and has excellent durability and shape retention Suction pipe for engine pumps and submersible pumps
    Heat Resistance Temperature (℃)  About -15 to +60 
    from S$35.99
    Min. 5 days
  35. Suction Hose Indus CX Cut Product
    Kakuichi Suction Hose Indus CX Cut Product
    Easy to handle because it is lightweight and highly flexible. Resistant to external pressure and has excellent shape retention. The soft part is transparent, so you can check the transported items from the outside. , stable fluid transport is possible For water supply and drainage in agriculture,... Read More
    Operating Temperature Range (℃)  -10~50  Allowable pressure (MPa)  0.5  Feature  Flexibility, shape retention 
    from S$10.99
    Min. 6 days
  36. VS Kanaline A
    Kanaflex VS Kanaline A
    This item cannot be delivered to private homes (without a store name).
    Operating Temperature Range (℃)  -10~50  Maximum Operating Pressure (MPa)  0.5  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Pressure resistance  Color  Red / transparent  Material  Soft PVC / Hard PVC  Suitable Fluid  Water (muddy water / slurry) 
    from S$1,099.00
    Min. 6 days
  37. Hybrid Toyo Foods N Hose
    TOYOX Hybrid Toyo Foods N Hose
    [Food Products] Non-phthalate plasticizer is used, so it can be used for piping for food, beverages, and oily foods. [Long-lasting] Excellent oil resistance, the hose does not harden easily, so it can be used for oil-resistant pipes other than food applications. [Breaking and crushing prevention]... Read More
    Operating Pressure (MPa)  -0.1~0.5(23℃)、-0.05~0.25(50℃)  Operating Temperature Range (℃)  -5~50  Color  Natural transparent / with green line 
    from S$69.99
    Min. 6 days
  38. Suction hose TUH
    TSUTSUMI Suction hose TUH
    Excellent weather resistance, cold resistance, heat resistance, and wear resistance !! A rubber suction hose that goes beyond conventional wisdom. It has excellent heat resistance and is not easily deformed even at high temperatures, expanding its applications. Improved cold resistance and improv... Read More
    Operating Temperature Range (℃)  -10~50  Allowable pressure (MPa)  0.3  Suitable Fluid  Industrial water, granules / powder  Color  Spiral part: Orange 
    from S$48.99
    Min. 6 days
  39. Suction Hose TYC
    TSUTSUMI Suction Hose TYC
    It can also be used as a warning such as a chain cover. Lightweight and flexible, it is easy to handle. It is strong against external pressure and has excellent shape retention. Since the soft part is transparent, the package can be confirmed from the outside. Reinforcing thread suppresses the el... Read More
    Operating Temperature Range (℃)  -10~50  Allowable pressure (MPa)  0.5  Feature  Flexibility and shape retention  Suitable Fluid  Industrial water  Color  Spiral part: yellow 
    from S$25.99
    Min. 6 days
  40. Demineralized Bisuction Hose Kanaline NS
    Kanaflex Demineralized Bisuction Hose Kanaline NS
    It is about 30% lighter than the conventional Kanaline A type. It can be incinerated and does not generate toxic gases such as dioxins. Achieves bending performance equal to or better than that made of vinyl chloride. For general use, delivery, suction. For starting up a submersible pump.
    Operating Temperature Range (℃)  -10~50  Maximum Operating Pressure (MPa)  0.5  Length (m)  Color  Red / transparent  Suitable Fluid  Water (muddy water / slurry) 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction