All Category

Rubber Hoses

View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction
  1. Rubber air hose 6Φ 20m
    HAKKO Rubber air hose 6Φ 20m
    Mass (kg)  3.5  Inner Diameter (Φmm)  6.3  Outer Diameter (Φmm)  13  Trusco Part No.  814-6257  Length (m)  20 
    from S$129.90
    Min. 8 days
  2. Rubber air hose 15Φ 20m
    HAKKO Rubber air hose 15Φ 20m
    Inner Diameter (Φmm)  15.9  Mass (kg)  9.6  Length (m)  20  Outer Diameter (Φmm)  25  Trusco Part No.  814-6256 
    from S$259.90
    Min. 13 days
  3. NL-S oil resistant hose
    KOHSHIN RUBBER NL-S oil resistant hose
    A hose designed with thorough research on weather resistance as well as oil resistance. General oil supply (light oil, kerosene, heavy oil, lubricating oil, etc.) If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that deliver... Read More
    Operating Temperature Range (℃)  -30~100  Maximum Operating Pressure (MPa)  1.0 
    Rating:
    89%
    from S$16.99
    Min. 2 days
  4. Rubber Air Hose (Fluted)
    TOGAWA RUBBER Rubber Air Hose (Fluted)
    * Not applicable to steam, oxygen, and other gases. * Some products cannot be delivered to private homes depending on the size.
    Fluid Temperature (℃)  -20~60  Suitable Fluid  Air 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  5. General Hydraulic Piping Hose F-15
    TOGAWA RUBBER General Hydraulic Piping Hose F-15
    General hydraulic piping hose, for low / medium pressure * Since the reinforcing layer is made of synthetic fibers, avoid using it in places where sharp objects come into contact. * Cannot be used as fuel oil.
    Fluid Temperature (℃)  -40~80  Maximum Operating Pressure (MPa)  1.5  Minimum Burst Pressure (MPa)  5.9  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Fluid  General hydraulic oil  Feature  Oil resistant 
    Rating:
    92%
    from S$19.99
    Min. 2 days
  6. Steam hose
    KOHSHIN RUBBER Steam hose
    Depending on the place of use, there is a risk that the outer surface of the hose will be invaded by oil, so we have adopted outer surface rubber that takes this into consideration. It is economical because it can be cut to the required length and used. For pumping steam. If the delivery destinat... Read More
    Operating Temperature (℃)  120 or less  Type  For heat resistance  Material  Rubber  Suitable Fluid  steam 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  7. Rubber Water Hose (Fluted)
    TOGAWA RUBBER Rubber Water Hose (Fluted)
    * Because it is for positive pressure only, please be careful not to apply negative pressure to the piping. * Direct delivery products are not delivered to individual homes (detached houses / apartments).
    Working Ambient Temperature (℃)  -20~60  Maximum Operating Pressure (MPa)  0.5  Fluid Temperature Range (℃)  0~60  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    84%
    from S$16.99
    Min. 2 days
  8. Water Hose
    KOHSHIN RUBBER Water Hose
    Since it uses high quality rubber and tough knitting yarn, it is light, flexible and has excellent workability. There is little kinking when internal pressure is applied, and it is also hard to fold and has outstanding durability. For general water supply in mines, civil engineering construction ... Read More
    Regular Pressure (MPa)  0.5  Color  Black  Material  Rubber  Suitable Fluid  Water 
    Rating:
    87%
    from S$15.99
    Min. 2 days
  9. Rubber Air Hose Cut
    HAKKO Rubber Air Hose Cut
    The inner surface rubber maintains airtightness against fluid, and the outer surface rubber has excellent abrasion resistance and aging resistance so that it can withstand crushed stones and iron pieces. For compressed air feeding in civil engineering, shipbuilding, mining industry, etc.
    Operating Temperature Range (℃)  -20~60  Hose Length (m)  Regular Pressure (MPa)  1.0 
    Rating:
    93%
    from S$5.99
    Min. 2 days
  10. Oil Resistant Rubber Hose
    HAKKO Oil Resistant Rubber Hose
    A hose with excellent oil resistance and weather resistance. For general oil supply (light oil, kerosene, heavy oil, lubricating oil, etc.)
    Operating Temperature Range (℃)  -30~100  Operating Pressure (MPa)  1.0  Feature  Oil and weather resistant  Material  Oil resistant NBR compound rubber 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  11. Rubber Steam Hose (with Nunome)
    TOGAWA RUBBER Rubber Steam Hose (with Nunome)
    * Because it is for positive pressure only, be careful not to apply negative pressure to the piping. * Open one end of the hose.
    Working Ambient Temperature (℃)  -20~60  Maximum Operating Pressure (MPa)  0.3  Maximum saturated steam temperature (° C)  140  RoHS directive (corresponding to 10 substances)  Correspondence  Fluid  steam 
    Rating:
    75%
    from S$67.99
    Min. 2 days
  12. HI MID Oil Hose
    THE YOKOHAMA RUBBER (YOKOHAMA) HI MID Oil Hose
    It has excellent heat and cold resistance and can be used in a wide temperature range. The inner surface is oil resistant, and the outer surface is excellent in oil, weather, and wear resistance. Excellent impact pressure resistance, lightweight and flexible. For hydraulic circuit piping, transfe... Read More
    Exterior  Without black smooth ground wire 
    Rating:
    68%
    from S$9.89
    Min. 2 days
  13. Vacuum rubber tube
    TOGAWA RUBBER Vacuum rubber tube
    Material  NR 
    from S$24.99
    Min. 2 days
  14. Rubber water hose (with texture)
    TOGAWA RUBBER Rubber water hose (with texture)
    * Because it is for positive pressure only, be careful not to apply negative pressure to the piping.
    Working Ambient Temperature (℃)  -20~60  Maximum Operating Pressure (MPa)  0.3  Fluid Temperature Range (℃)  0~60  Reinforcing Layer  3P  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$35.99
    Min. 5 days
  15. Steam hose
    HAKKO Steam hose
    A hose that does not easily age due to steam pressure and high heat. For pumping steam.
    Operating Temperature Range  -20~120℃  Length (m)  10  Operating Pressure (MPa)  0.5 
    from S$329.90
    Min. 2 days
  16. MID Oil Hose
    THE YOKOHAMA RUBBER (YOKOHAMA) MID Oil Hose
    The inner surface is highly oil resistant, and the outer surface is excellent in oil resistance, weather resistance, and durability. It is highly flexible and easy to pipe. There is little change in pressure and it is easy to handle. Transfer of hydraulic oil, fuel oil, lubricating oil, and heavy... Read More
    Rating:
    95%
    from S$11.99
    Min. 2 days
  17. Heat resistant hose
    KOKUGO Heat resistant hose
    Both inner and outer rubber are made of rubber with excellent heat resistance. A heat-resistant hose for controlling the temperature of molds for resin injection molding machines. Never use oil. Do not use in places where it is in constant contact with oil.
    Maximum Operating Pressure (MPa)  Exterior  Black smooth  Material  Rubber  Suitable Fluid  Water / ethylene glycol 
    Rating:
    80%
    from S$24.99
    Min. 7 days
  18. Rubber hose
    HAKKO Rubber hose
    The inner surface rubber maintains airtightness against fluid, and the outer surface rubber has excellent abrasion resistance and aging resistance so that it can withstand crushed stones and iron pieces. For compressed air feeding in civil engineering, shipbuilding, mining industry, etc.
    Operating Temperature Range  -20~60℃  Operating Pressure (MPa)  Length (m)  10 
    from S$64.99
    Min. 2 days
  19. Rubber air hose 9Φ 20m
    HAKKO Rubber air hose 9Φ 20m
    Inner Diameter (Φmm)  9.5  Mass (kg)  4.4  Outer Diameter (Φmm)  16.5  Trusco Part No.  814-6259  Length (m)  20 
    from S$169.90
    Min. 2 days
  20. Water hose
    HAKKO Water hose
    Since it uses high quality rubber and tough knitting yarn, it is light, flexible and has excellent workability. For general water supply in mines, civil engineering construction sites, factories, etc.
    Operating Temperature Range (℃)  -25~70  Operating Pressure (MPa)  0.5  Material  Aging resistant rubber 
    from S$77.99
    Min. 2 days
  21. Rubber air hose 20m
    HAKKO Rubber air hose 20m
    Mass (kg)  Outer Diameter (Φmm)  21.0  Inner Diameter (Φmm)  12.7  Length (m)  20  Trusco Part No.  814-6255 
    from S$199.90
    Min. 11 days
  22. Rubber air hose 8Φ 20m
    HAKKO Rubber air hose 8Φ 20m
    Length (m)  20  Mass (kg)  4.2  Outer Diameter (Φmm)  15  Trusco Part No.  814-6258  Inner Diameter (Φmm)  7.9 
    from S$169.90
    Min. 2 days
  23. Oil resistant hose
    BRIDGESTONE Oil resistant hose
    Maximum Operating Pressure (MPa)  1.5  Feature  Oil resistant 
    from S$199.90
    Min. 5 days
  24. Rubber hose
    Yamato Engineering Rubber hose
    Has excellent wear resistance and aging resistance. The inner rubber keeps airtightness against fluid, and the outer rubber has excellent wear resistance and aging resistance so that it can withstand crushed stones and iron pieces. Designed and manufactured with a sufficient safety factor and rig... Read More
    Operating Temperature Range (℃)  -20~60  Operating Pressure (MPa)  Feature  Pressure resistance 
    from S$48.99
    Min. 2 days
  25. Low pressure rubber hose
    Daikin Lubrication Products and Engineering Low pressure rubber hose
    Operating Temperature (℃)  -40~+70  Hose Outer Diameter (Φmm)  12.7  Maximum Operating Pressure (MPa)  Hose Inner Diameter (Φmm)  6.3  Minimum Bending Radius (mm)  65 
    from S$38.99
    Min. 6 days
  26. Rubber hose
    Yamato Engineering Rubber hose
    Has excellent wear resistance and aging resistance. The inner rubber keeps airtightness against fluid, and the outer rubber has excellent wear resistance and aging resistance so that it can withstand crushed stones and iron pieces. Designed and manufactured with a sufficient safety factor and rig... Read More
    Operating Temperature Range (℃)  -20~60  Number of compilation  Feature  Pressure resistance 
    from S$32.99
    Min. 2 days
  27. Oil resistant rubber hose 20A × 2M
    AQUA SYSTEM Oil resistant rubber hose 20A × 2M
    Trusco Part No.  108-3366  Length (m)  Feature  Oil resistant  Material  Oil resistant rubber 
    from S$379.90
    Min. 6 days
  28. Steam Hose T-341
    ALFAGOMMA Steam Hose T-341
    Since the reinforcing layer has a 2S structure, it is highly safe and has excellent heat resistance and wear resistance. Steam / hot water
    Reinforcing Layer  (High-strength steel) 2S  Operating Temperature (℃)  -40~+200  Maximum Operating Pressure (MPa)  1.8  Feature  Heat resistance, wear resistance  Suitable Fluid  Steam, boiling water 
    from S$37.99
    Min. 5 days
  29. Piping joint (long rubber)
    NCR Piping joint (long rubber)
    Used as a joint between two pipes to drain air, water and non-corrosive fluids.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  0.1  Color  Black  Material  Rubber  Fluid  water, non-corrosive liquid 
    from S$279.90
    Min. 7 days
  30. Rubber hose for steam cleaning SA series
    BRIDGESTONE Rubber hose for steam cleaning SA series
    Steam cleaning only *Do not use with mineral hydraulic oil.
    Fluid Temperature (℃)  +4~+210  Recommended ambient temperature (℃)  -40~+70  Minimum Burst Pressure (MPa)  12  Reinforcing Layer  1W  Maximum Operating Pressure (MPa)  Color  outer cover: black  Suitable Fluid  steam 
    from S$56.99
    Min. 5 days
  31. CRITERION jumbo air hose
    THE YOKOHAMA RUBBER (YOKOHAMA) CRITERION jumbo air hose
    Synthetic rubber with excellent aging resistance is used for the inner and outer surface rubber. Synthetic fiber cord is used to reinforce the main body, and it has sufficient pressure resistance. Used for compressed air piping of general factories and construction machinery * Because it is a thi... Read More
    Operating Temperature Range (℃)  -30~60  Maximum Operating Pressure (MPa)  Feature  Aging resistance and pressure resistance  Suitable Fluid  Air  Color  Black 
    from S$109.90
    Min. 5 days
  32. CRITERION Cloth-wrapped Water Hose
    THE YOKOHAMA RUBBER (YOKOHAMA) CRITERION Cloth-wrapped Water Hose
    The inner rubber is a compound rubber with excellent water resistance, and the outer rubber is a weather resistant rubber. A synthetic fiber cloth is used to reinforce the main body, making it lightweight and easy to handle. Used for water supply in general factories, civil engineering constructi... Read More
    Operating Temperature Range (℃)  -30~60  Specification  3P  Color  Black  Suitable Fluid  Water 
    from S$16.99
    Min. 5 days
  33. excess water hose
    BRIDGESTONE excess water hose
    A wide range of products can be used for various purposes. It is lightweight, highly flexible, and easy to handle. For both water absorption pipe and spill pipe for dynamic jet
    Working Ambient Temperature (℃)  -20~60  Maximum Operating Pressure  -95kPa~0.3MPa  Package temperature range (°C)  0~50  Housing Structure  Braid  Material  Inner tube/outer cover: Synthetic rubber  Reinforcing Layer  Synthetic fibers  Color  outer cover: red 
    from S$39.99
    Min. 7 days
  34. Oil Resistant OK Excel-150
    BRIDGESTONE Oil Resistant OK Excel-150
    Compatible with high temperature hydraulic oil and high temperature air. Abundant lineup. It is lightweight and highly flexible, making it easy to handle. For piping in hydraulic circuits. For transfer of general hydraulic oil, lubricating oil, A heavy oil, etc. For high temperature air transfer ... Read More
    Package temperature range (°C)  -40 to 150 (oil), -40 to 120 (air)  Working Ambient Temperature (℃)  -40~70  Maximum Operating Pressure (MPa)  Material  Inner tube/outer cover: Synthetic rubber  Feature  Oil resistant  Housing Structure  Smooth  Reinforcing Layer  Synthetic fibers  Color  outer cover: black 
    from S$39.99
    Min. 5 days
  35. Oil resistant rubber hose 25A × 2M
    AQUA SYSTEM Oil resistant rubber hose 25A × 2M
    Trusco Part No.  108-3362  Length (m)  Feature  Oil resistant  Material  Oil resistant rubber 
    from S$489.90
    Min. 6 days
  36. HTW Series Hose for High Temperature Water
    THE YOKOHAMA RUBBER (YOKOHAMA) HTW Series Hose for High Temperature Water
    It is a hose that can be used up to 120 ° C with water or hot water by simply inserting the hose into the metal fittings (no band tightening or crimping work is required). Heat-resistant hose for controlling the temperature of molds such as resin injection molding machines * Never use oil. * Do n... Read More
    Maximum Operating Pressure (MPa)  Fluid Temperature Range (℃)  120  Recommended ambient temperature (℃)  5~60  Color  Black  Suitable Fluid  Water / hot water  Reinforcing Layer  special synthetic fiber 
    from S$22.99
    Min. 5 days
  37. Socketless hose insertion machine for WS18Z, HTW10
    THE YOKOHAMA RUBBER (YOKOHAMA) Socketless hose insertion machine for WS18Z, HTW10
    By using an inserter, a large amount of hoses and metal fittings can be easily assembled. For inserting LAR metal fittings into WS18Z and HTW10
    from S$1,599.00
    Min. 5 days
  38. grout hose
    BRIDGESTONE grout hose
    A wide range of products can be used for various purposes. It is lightweight, highly flexible, and easy to handle. for cement milk injection
    Working Ambient Temperature (℃)  -20~60  Package temperature range (°C)  0~50  Length (m)  10  Maximum Operating Pressure (MPa)  Material  Inner tube/outer cover: Synthetic rubber  Housing Structure  Smooth  Color  outer cover: black 
    from S$199.90
    Min. 8 days
  39. Hot water hose for mold temperature control
    BRIDGESTONE Hot water hose for mold temperature control
    A wide range of products can be used for various purposes. It is lightweight, highly flexible, and easy to handle. For mold temperature control, for transportation of water or ethylene glycol
    Package temperature range (°C)  -30~120  Working Ambient Temperature (℃)  -30~60  Maximum Operating Pressure (MPa)  Material  Inner tube/outer cover: Synthetic rubber  Housing Structure  Smooth  Reinforcing Layer  Synthetic fibers  Color  outer cover: black 
    from S$15.99
    Min. 5 days
  40. Special rubber hose for steam cleaning SA series mouth fitting
    BRIDGESTONE Special rubber hose for steam cleaning SA series mouth fitting
    Material  SS / SC equivalent steel  Suitable Fluid  steam 
    from S$29.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction