All Category

Vacuum Filters

View : Grid List
Filter

Items 1 - 40 of 113

Set Ascending Direction
  1. Filter Element B
    Orion Machinery Filter Element B
    Suitable Model  KRF25A-VB-01 
    Rating:
    60%
    from S$77.99
    Min. 2 days
  2. Vacuum Filter Small Union Resin Type
    PISCO Vacuum Filter Small Union Resin Type
    A vacuum filter that can be easily installed in the middle of piping. Piping resistance is small and stable. A vacuum filter that can be easily installed in the middle of piping. Piping resistance is small and stable.
    Rating:
    60%
    from S$16.99
    Min. 2 days
  3. Vacuum Filter Replacement Filter Element
    PISCO Vacuum Filter Replacement Filter Element
    Material  Polyvinyl formal (PVF) 
    from S$37.99
    Min. 2 days
  4. Vacuum Filter Large Capacity Union Type
    PISCO Vacuum Filter Large Capacity Union Type
    The cyclone effect and element remove dust and water droplets sucked by the vacuum generator. The large dust case reduces the number of maintenances.
    Working pressure range (kPa)  -100~0  Operating Temperature Range (℃)  0~60  Filtration Accuracy (μm)  10  Suitable Fluid  Air  Material  Filter cover: PCTG resin  Material (Rubber Seal)  Nitrile rubber (NBR)  Material (Cushioning Element)  Polyvinyl formal (PVF) 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  5. Vacuum Filter Small Union Type
    PISCO Vacuum Filter Small Union Type
    This vacuum filter is ideal for fields where high cycle vacuum systems are required. This vacuum filter is ideal for fields that have a small volume and require a high cycle of the vacuum system. The element size can be selected from two types depending on the amount of dust and the time to repla... Read More
    Rating:
    100%
    from S$10.99
    Min. 2 days
  6. Filter element VF series
    CONVUM (Myotoku) Filter element VF series
    Replacement element for vacuum filter VF series.
    from S$16.99
    Min. 2 days
  7. Filter element No.13 for HPE250
    Orion Machinery Filter element No.13 for HPE250
    Suitable for  HPE250 
    from S$4.79
    Min. 2 days
  8. Vacuum Filter Replacement Element Filter Element (VFU)
    PISCO Vacuum Filter Replacement Element Filter Element (VFU)
    from S$29.99
    Min. 2 days
  9. Vacuum filter socket type
    PISCO Vacuum filter socket type
    Suitable Fluid  Air 
    from S$4.89
    Min. 2 days
  10. Mistresa filter High temperature mist compatible (CRH) series
    Showa Denki Mistresa filter High temperature mist compatible (CRH) series
    from S$63.99
    Min. 2 days
  11. Vacuum filter VF series
    CONVUM (Myotoku) Vacuum filter VF series
    Thin, large flow rate. Easy to maintain. You can easily replace the element while piping. Prevents water, oil, iron powder, etc. sucked from the vacuum side from entering the inside of the converter. Can be disassembled and cleaned.
    Operating Pressure Range (MPa)  -0.0959~0  Ambient Temperature (℃)  0-60 (However, do not freeze)  Assured Pressure Resistance (MPa)  0.5  Filtration (μm)  15  Material (O-ring)  NBR 
    from S$64.99
    Min. 2 days
  12. Union filter element for positive and negative pressure
    PISCO Union filter element for positive and negative pressure
    It can now be used even with positive pressure. The usability of the conventional vacuum filter (VFU series) remains the same. Ideal for applications that do not require filtration accuracy. When using positive pressure, use it like a pre-filter. Easy maintenance. Tool-free work when replacing el... Read More
    Working pressure range (kPa)  -100  Operating Temperature Range  0~50℃  Maximum Operating Pressure (MPa)  1.0 (at 20 ° C)  Withstand Pressure (MPa)  1.5  Filtration Accuracy (μm)  10  Suitable Fluid  Air 
    from S$37.99
    Min. 2 days
  13. VFA3000 series vacuum filter
    CKD VFA3000 series vacuum filter
    from S$7.69
    Min. 2 days
  14. Inline filter for vacuum VFL series
    CONVUM (Myotoku) Inline filter for vacuum VFL series
    * Holder is not included.
    from S$9.59
    Min. 2 days
  15. Inline element for vacuum VFL series
    CONVUM (Myotoku) Inline element for vacuum VFL series
    Suitable for  In-line filter for vacuum 
    from S$4.29
    Min. 3 days
  16. Vacuum filter VF series
    CONVUM (Myotoku) Vacuum filter VF series
    from S$8.99
    Min. 3 days
  17. VFA4000 series vacuum filter
    CKD VFA4000 series vacuum filter
    from S$9.59
    Min. 18 days
  18. Vacuum filter Large capacity union type (VFB)
    PISCO Vacuum filter Large capacity union type (VFB)
    Since the entire dust case can be removed with a single touch, dust scattering is prevented. For vacuum circuits used by installing between a vacuum pad and a vacuum generator.
    Filtration Area (m2 20  Material (Metal Hood) / Finish  Standard specifications 
    from S$64.99
    Min. 5 days
  19. Vacuum Filter VFT
    SCHMALZ Vacuum Filter VFT
    A filter element with excellent filtration degree keeps the vacuum generator clean and prevents failures.
    from S$169.90
    Min. 5 days
  20. Mistresa filter High performance after filter element
    Showa Denki Mistresa filter High performance after filter element
    from S$459.90
    Min. 3 days
  21. Intake filter RA-10
    Orion Machinery Intake filter RA-10
    It is attached to the intake side of the dry pump to collect dust and dirt to prevent troubles caused by inhaling foreign matter.
    from S$98.99
    Min. 4 days
  22. Vacuum filter Replacement element Fixing holder
    PISCO Vacuum filter Replacement element Fixing holder
    from S$1.79
    Min. 5 days
  23. VFA1000 series vacuum filter
    CKD VFA1000 series vacuum filter
    from S$9.79
    Min. 10 days
  24. Inline holder for vacuum VFL series
    CONVUM (Myotoku) Inline holder for vacuum VFL series
    Suitable for  In-line filter for vacuum 
    from S$3.79
    Min. 3 days
  25. Mistresa filter General-purpose after-filter element
    Showa Denki Mistresa filter General-purpose after-filter element
    from S$359.90
    Min. 3 days
  26. Vacuum filter Replacement element Filter element (VFF)
    PISCO Vacuum filter Replacement element Filter element (VFF)
    It is installed directly between the pad and the pad holder to remove dust when the work is adsorbed.
    Rating:
    20%
    from S$22.99
    Min. 5 days
  27. Vacuum filter socket type
    PISCO Vacuum filter socket type
    Ideal for stand-alone ejectors that do not have a built-in filter. The main body and nipple are integrated. Achieves low price by using PP (polypropylene) as the resin material. With a filter function inside the socket.
    Material (Metal Hood) / Finish  Standard specifications  Holder  Small socket type 
    from S$4.89
    Min. 6 days
  28. Union filter for positive and negative pressure
    ESCO Union filter for positive and negative pressure
    Operating Temperature Range (℃)  0/50 (No freezing)  Maximum Operating Pressure (MPa)  1.0 (at 20 ° C)  Withstand Pressure (MPa)  1.5  Filtration Accuracy (μm)  10  Suitable Fluid  Air  Material  Resin 
    from S$27.99
    Min. 4 days
  29. Intake filter RA-11
    Orion Machinery Intake filter RA-11
    It is attached to the intake side of the dry pump to collect dust and dirt to prevent troubles caused by inhaling foreign matter.
    from S$279.90
    Min. 5 days
  30. Vacuum filter Large capacity open to air type
    PISCO Vacuum filter Large capacity open to air type
    Dust and water droplets sucked by the vacuum generator are removed by the cyclone effect and the element. Due to the large dust case, the number of maintenance is reduced. Also available for exhaust circuits that are used by attaching to the exhaust side of the vacuum generator.
    Filtration Area (m2 20  Material (Metal Hood) / Finish  Standard specifications 
    from S$38.99
    Min. 6 days
  31. DPS series vacuum filter
    CKD DPS series vacuum filter
    from S$3.69
    Min. 10 days
  32. Vacuum filter Small union type
    PISCO Vacuum filter Small union type
    A vacuum filter that is extremely effective in fields where the volume is the smallest and the vacuum system requires a high cycle. Can be installed in a narrower space. Two types of element size (filtration area) are available. You can select from two types depending on the amount of dust and th... Read More
    Material (Main Unit)  Resin type  Holder  Small union type  Material (Metal Hood) / Finish  Specification without copper-based metal 
    from S$19.99
    Min. 6 days
  33. Inline filter kit for vacuum VFL series
    CONVUM (Myotoku) Inline filter kit for vacuum VFL series
    Suitable for  In-line filter for vacuum 
    from S$29.99
    Min. 9 days
  34. Exhaust clean filter (for KRF08A / KRF15A)
    Orion Machinery Exhaust clean filter (for KRF08A / KRF15A)
    Prevents troubles caused by oil mist, exhaust carbon, etc. High collection efficiency. Low pressure loss. Low cost type. Dust removal in pump exhaust air
    Mass (kg)  Air Volume to Process (L/min, ANR)  210  Air Piping Connection (Rc)  3/4  Ambient Temperature (℃)  40 or less  Pressure Loss (kPa)  5 or less  Working pressure (kPa)  70  Inlet Air Temperature (℃)  80 or less  Suitable Model  KRF08A/KRF15A  Collection Efficiency (%)  Particles over 0.3μm 99  Connector Diameter  Rc1/4 
    from S$569.90
    Min. 5 days
  35. Filter element
    ESCO Filter element
    Specification  Replacement filter element 
    from S$39.99
    Min. 4 days
  36. Vacuum filter Large capacity union type (VFR)
    PISCO Vacuum filter Large capacity union type (VFR)
    Dust and water droplets sucked by the vacuum generator are removed by the cyclone effect and the element. Due to the large dust case, the number of maintenance is reduced. Also available for exhaust circuits that are used by attaching to the exhaust side of the vacuum generator.
    Filtration Area (m2 20  Material (Metal Hood) / Finish  Standard specifications 
    from S$43.99
    Min. 6 days
  37. Oil separator for intake RA-32
    Orion Machinery Oil separator for intake RA-32
    It collects oil droplets in the intake air and prevents troubles caused by oil. Mist cannot be collected.
    from S$389.90
    Min. 5 days
  38. Φ15mm  Vacuum pad (silicon / soft type)
    ESCO Φ15mm Vacuum pad (silicon / soft type)
    Material  Silicon  Dimension (mm)  Φ15×14(H) 
    from S$9.79
    Min. 4 days
  39. Φ20mm  Vacuum pad (nitrile / standard type)
    ESCO Φ20mm Vacuum pad (nitrile / standard type)
    Material  Nitrile  Dimension (mm)  Φ20×10(H) 
    from S$7.49
    Min. 4 days
  40. Φ40mm  Vacuum pad (made of nitrile / soft type)
    ESCO Φ40mm Vacuum pad (made of nitrile / soft type)
    Material  Nitrile  Dimension (mm)  Φ40×15(H) 
    from S$9.49
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 113

Set Ascending Direction