All Category

Vacuum Related Equipment

View : Grid List
Filter

Items 1 - 40 of 126

Set Ascending Direction
  1. Center ring
    Irie Koken Center ring
    Center ring for one-touch coupling. With FKMO ring. Used for connecting vacuum pipes.
    suitable pressure (MPaG)  0.2 or less  Heat Resistance Temperature (℃)  150  Dimension C (mm)  3.9  Material (Main Unit)  SUS304  Material (O-ring)  Viton 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  2. Blade for KRF25A
    Orion Machinery Blade for KRF25A
    Dimension (mm)  38×95×5  Suitable Model  KRF25A CBF2525 KRX(S)5 KD751 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  3. Hose inlet intake pipe for direct connection type vacuum pump
    ULVAC Hose inlet intake pipe for direct connection type vacuum pump
    from S$53.99
    Min. 2 days
  4. Flow Switch
    NIHON SEIKI Flow Switch
    A flow switch with a diaphragm type that has few malfunctions. Signals when cooling water flows
    Operating Pressure (MPa)  0.05~0.5  Mass (kg)  0.9  Withstand Pressure (MPa)  1.0  Contact Configuration  1a1b  Detectable Flow Rate (L/min)  5~20  Fluid Temperature (℃)  5~60  Ambient Temperature (℃)  5~60  Suitable Fluid  Shimizu 
    from S$149.90
    Min. 2 days
  5. Center Ring
    ULVAC Center Ring
    Material  SUS304  Dimension C (mm)  3.9  Dimension D (mm) 
    from S$38.99
    Min. 2 days
  6. KRF15A Blade Vane
    Orion Machinery KRF15A Blade Vane
    Dimension (mm)  34×66×4  Suitable Model  KRF15A CBF1515 KRX(S)3 KD401 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  7. Vacuum Trap (Resin)
    AS ONE Vacuum Trap (Resin)
    It is a durable resin vacuum trap unlike the glass trap.
    from S$89.99
    Min. 2 days
  8. nozzle
    ULVAC nozzle
    Dimension A (Φmm)  40  Material  SUS304  Flanged  KF-25  Mass (g)  44  Dimension C (mm)  35  Dimension B (mm) 
    from S$58.99
    Min. 2 days
  9. Flow Switch
    NIHON SEIKI Flow Switch
    A flow switch with a diaphragm type that has few malfunctions. Low flow rate type. A signal is output when the amount of water reaches the set value. It is used as an alarm signal when water is cut off.
    Operating Pressure Range (MPa)  0.03~0.5  Operating Pressure (MPa)  0.03~0.5  Flow Rate (L/min)  0.8~5  Mass (kg)  0.9  Withstand Pressure (MPa)  Contact  1a1b micro switch  Fluid Temperature (℃)  5~60  Suitable Fluid  Shimizu 
    from S$199.90
    Min. 2 days
  10. parts
    ULVAC parts
    Suitable Model  For GLD-051 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  11. MPS-35 mounting bracket set
    CONVUM (Myotoku) MPS-35 mounting bracket set
    L-shaped bracket, F-shaped bracket and mounting screws (2 M3) are included in the set.
    Suitable for  For MPS-35 
    from S$6.99
    Min. 2 days
  12. Pressure gauge
    PISCO Pressure gauge
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$35.99
    Min. 2 days
  13. Suction Port Adapter
    Sato VAC Suction Port Adapter
    It can be used when the size of the suction port of the vacuum pump and the size of the vacuum rubber hose do not match.
    Material  BS (chrome plating), rubber 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  14. Needle Valve Unit (for Vacuum Adjustment)
    AS ONE Needle Valve Unit (for Vacuum Adjustment)
    A compact collection of items required for pressure control of vacuum pumps. By connecting between vacuum hoses, you can easily adjust the pressure of the pump using the open side needle valve. It can be used for leaks between pumps after decompression is complete.
    As ONE Part Number  1-4243-01  Connection Bore Diameter (Φmm)  Material  Polyamide, brass (valve) 
    from S$229.90
    Min. 2 days
  15. Vacuum Pump Oil
    MORESCO Vacuum Pump Oil
    from S$139.90
    Min. 2 days
  16. For direct connection type vacuum pump 50 adapter (M20 female thread)
    ULVAC For direct connection type vacuum pump 50 adapter (M20 female thread)
    from S$77.99
    Min. 2 days
  17. Direct connection vacuum pump □40 adapter (M20 female screw)
    ULVAC Direct connection vacuum pump □40 adapter (M20 female screw)
    from S$77.99
    Min. 2 days
  18. Vacuum Controller VC63
    Orion Machinery Vacuum Controller VC63
    * This is a dedicated part for the Orion dry pump. Please do not use it for products and devices of other manufacturers.
    Dimension D (mm)  87  Dimension C (mm)  78  Dimension B  R3/4  Dimension A (mm)  Φ52  Dimension E (mm) 
    from S$64.99
    Min. 2 days
  19. Foreline trap
    EDWARDS Foreline trap
    Captures oil backdiffusion in rotary pumps. Collection of oil smoke from rotary pumps
    As ONE Part Number  1-3046-01  Mass (kg)  1.1  Trusco Part No.  419-4799  Suitable Model  RV series, E2M series 
    from S$1,299.00
    Min. 2 days
  20. Vacuum Pump Cleaning Agent Gold Flash
    AS ONE Vacuum Pump Cleaning Agent Gold Flash
    A cleaning agent with adjusted fluidity to facilitate the outflow of insoluble fine particles (rust, sludge, etc.) in the pump. Cleaning the inside of the vacuum pump has the effect of extending the life of the vacuum pump. * Please dispose of as waste oil.
    As ONE Part Number  3-9090-01 
    from S$169.90
    Min. 2 days
  21. Oil Mist Trap
    Sato VAC Oil Mist Trap
    Oil mist is the oil inside the rotary vacuum pump that becomes smoke-like and is discharged together with the exhaust while the oil rotary vacuum pump is operating. In particular, it occurs in the pressure range of atmospheric pressure to 133.3 Pa, where the load of intake → compression → exhaust... Read More
    from S$169.90
    Min. 2 days
  22. Free holder
    PISCO Free holder
    Ideal when the suction surface of the pad is not placed at a right angle to the work or when the angle is indefinite. The pad can be tilted freely just by installing it between the pad and the holder.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$46.99
    Min. 5 days
  23. Foreline trap
    ULVAC Foreline trap
    from S$769.90
    Min. 11 days
  24. Center Ring with Wire Mesh
    Sato VAC Center Ring with Wire Mesh
    Comes with a 30-mesh wire mesh that prevents dust from passing through the vacuum pipe.
    from S$67.99
    Min. 12 days
  25. Stainless Steel Vacuum Trap
    AS ONE Stainless Steel Vacuum Trap
    from S$259.90
    Min. 4 days
  26. Vacuum Pump Cart
    AS ONE Vacuum Pump Cart
    As ONE Part Number  1-1624-01 
    from S$189.90
    Min. 4 days
  27. HPE250 nozzle
    Orion Machinery HPE250 nozzle
    Suitable for  HPE250 
    from S$58.99
    Min. 7 days
  28. Screw for vacuum equipment
    NBK (Nabeya Bi-tech Kaisha) Screw for vacuum equipment
    from S$7.69
    Min. 4 days
  29. Vacuum Hose Fitting BS Plated
    Tokyo Glass Kikai (TGK) Vacuum Hose Fitting BS Plated
    Material  Brass, plated  Specification  M20×P1 
    from S$53.99
    Min. 5 days
  30. Carbon blade for KRA-8
    Orion Machinery Carbon blade for KRA-8
    from S$1,199.00
    Min. 7 days
  31. Hose flange D set assembly
    Orion Machinery Hose flange D set assembly
    from S$76.99
    Min. 3 days
  32. Center ring (with mesh)
    Irie Koken Center ring (with mesh)
    Center ring for one-touch coupling. With a mesh wire mesh, it is effective in preventing foreign matter in the piping from falling. With FKMO ring. Used for connecting vacuum pipes.
    suitable pressure (MPaG)  0.2 or less  Heat Resistance Temperature (℃)  150  Dimension B (mm)  3.9  Material (Main Unit)  SUS304  Material (O-ring)  Viton 
    from S$48.99
    Min. 23 days
  33. Vacuum replacement parts
    PISCO Vacuum replacement parts
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$0.62
    Min. 6 days
  34. Vacuum replacement parts
    PISCO Vacuum replacement parts
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.39
    Min. 9 days
  35. valve
    EDWARDS valve
    Specification  10MPal/s  Connection  NW10 
    from S$199.90
    Min. 128 days
  36. Center ring (SUS316L)
    Irie Koken Center ring (SUS316L)
    Center ring for one-touch coupling. This product uses SUS316L material and has higher corrosion resistance than regular products. With FKMO ring. Used for connecting vacuum pipes.
    suitable pressure (MPaG)  0.2 or less  Heat Resistance Temperature (℃)  150  Dimension C (mm)  3.9  Material (Main Unit)  SUS316L  Material (O-ring)  Viton 
    from S$22.99
    Min. 13 days
  37. Digital pressure sensor
    PISCO Digital pressure sensor
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$97.99
    Min. 6 days
  38. Vacuum controller VC32
    Orion Machinery Vacuum controller VC32
    * This is a dedicated part for the Orion dry pump. Please do not use it for products and devices of other manufacturers.
    Dimension D (mm)  60  Dimension C (mm)  54  Dimension E (mm)  Dimension B  R3/8  Dimension A (mm)  Φ35 
    from S$46.99
    Min. 5 days
  39. Vacuum controller VC10
    Orion Machinery Vacuum controller VC10
    * This is a dedicated part for the Orion dry pump. Please do not use it for products and devices of other manufacturers.
    Specification  Numerical value: 100, unit: kPa  Dimension C (mm)  66  Dimension A (mm)  Φ28  Dimension D (mm)  70  Range  Vacuum pressure  Dimension E (mm)  Dimension B  R1/8 
    from S$129.90
    Min. 5 days
  40. Diaphragm valve
    EDWARDS Diaphragm valve
    As ONE Part Number  1-3059-14 
    from S$1,299.00
    Min. 11 days
View : Grid List
Filter

Items 1 - 40 of 126

Set Ascending Direction