All Category

Vacuum Pumps & Units

A vacuum pump is a pump that uses a movement of a rubber thin film to evacuate to create a vacuum and collect harmful gases or draw liquids. This product is used in a wide range of fields such as food factories, construction sites, medical sites, and toilets for long-distance transportation such as airplanes. There are various types of vacuum pumps, such as dry vacuum pumps, oil rotary vacuum pumps, diaphragm type liquid pumps, etc. that use liquids such as oil and water for the driving part, and those that create a vacuum state by rotating the rotor at high speed. There are also small types, so it is necessary to decide which type of vacuum pump to use depending on the place and purpose of use, so care must be taken when purchasing.
View : Grid List
Filter

Items 1 - 40 of 129

Set Ascending Direction
  1. Diaphragm type dry vacuum pump Chemical type
    ULVAC Diaphragm type dry vacuum pump Chemical type
    A chemical type diaphragm type vacuum pump that uses parts with excellent corrosion resistance such as PTFE for the gas contact part. Rotary evaporator. Vacuum concentration, vacuum filtration, centrifugation. Vacuum drying. Laser gas circulation. Medical equipment, pharmaceutical equipment. Spec... Read More
    Voltage (V)  100  Ultimate Pressure (Pa)  1000  Width (mm)  142  Evacuation Speed, at 50Hz / 60Hz (L/min)  20/24  Height (mm)  202  Length (mm)  288.5  Trusco Part No.  398-1550  Mass (kg)  7.3  Power Supply  AC  Type of Dry Pump  Diaphragm type  Type of Pump  Dry  Discharge Port Diameter  O.D.Φ10mm×I.D.Φ6mm(G1/4)  Suction Hole Diameter  O.D.Φ10mm×I.D.Φ6mm(G1/4)  Specification  With thermal protector 
    from S$2,799.00
    Min. 2 days
  2. Diaphragm Type Dry Vacuum Pump 1-Stage Exhaust System
    ULVAC Diaphragm Type Dry Vacuum Pump 1-Stage Exhaust System
    A vacuum pump that exhausts air using the reciprocating motion of a thin rubber film (diaphragm). A dry vacuum pump that does not use oil or water for the gas contact part. It has a built-in thermal protector and is safe. It has a simple structure and is easy to maintain. Suction transfer, suctio... Read More
    Rating:
    83%
    from S$329.90
    Min. 2 days
  3. Diaphragm type dry vacuum pump
    ULVAC Diaphragm type dry vacuum pump
    Voltage (V)  100  Frequency (Hz)  50/60  Power Supply  AC  Type of Dry Pump  Diaphragm type  Type of Pump  Dry 
    Rating:
    93%
    from S$329.90
    Min. 2 days
  4. Direct Drive Small Oil-sealed Rotary Vacuum Pump (Standard Type)
    ULVAC Direct Drive Small Oil-sealed Rotary Vacuum Pump (Standard Type)
    Compact and lightweight = Compact type that is convenient to carry. Bass Bass vibration = Minimal due to precision work finish. Easy to handle = 100 V power supply, ready to use anywhere. Beltless = direct connection to the motor makes it easy to incorporate into the device. For physics and chemi... Read More
    Voltage (V)  100  Power Supply  AC  Type of Pump  Oil rotation 
    Rating:
    67%
    from S$979.90
    Min. 2 days
  5. Diaphragm Type Dry Vacuum Pump DAP Series
    ULVAC Diaphragm Type Dry Vacuum Pump DAP Series
    The diaphragm type vacuum pump for both decompression and pressurization can be used as a vacuum pump by piping to the intake port and as a pressurization pump by piping to the exhaust port. A dry type vacuum pump that does not use oil for the gas contact part. Built-in small, lightweight, low-pr... Read More
    Voltage (V)  100  Frequency (Hz)  50/60  Operating Temperature Range (℃)  7~40  Power Supply  AC  Type of Dry Pump  Diaphragm type  Type of Pump  Dry 
    Rating:
    80%
    from S$589.90
    Min. 2 days
  6. Diaphragm type dry vacuum pump DA
    ULVAC Diaphragm type dry vacuum pump DA
    A vacuum pump that exhausts air using the reciprocating motion of a thin rubber film (diaphragm). A dry vacuum pump that does not use oil or water for the gas contact part. It has a built-in thermal protector and is safe. It has a simple structure and is easy to maintain. Suction transfer, suctio... Read More
    Voltage (V)  100  Power Supply  AC  Type of Dry Pump  Diaphragm type  Type of Pump  Dry 
    from S$1,599.00
    Min. 2 days
  7. Parts for KRF04A-V-01 O-ring
    Orion Machinery Parts for KRF04A-V-01 O-ring
    Specification  Parts for KRF04A-V-01 O-ring 
    from S$3.29
    Min. 2 days
  8. Parts for KRF04A-V-01 Filter element
    Orion Machinery Parts for KRF04A-V-01 Filter element
    Specification  Parts for KRF04A-V-01 Filter element 
    from S$19.99
    Min. 2 days
  9. Swing piston type dry vacuum pump
    ULVAC Swing piston type dry vacuum pump
    A vacuum pump that exhausts by reciprocating the cup packing (special resin) in the cylinder. Although it has a large exhaust speed, it is an environmentally friendly vacuum pump with low power consumption. In addition, in the life test, it is considered to have a long life that has cleared 18000... Read More
    Power Supply  AC  Type of Pump  Dry  Type of Dry Pump  Piston type 
    from S$1,299.00
    Min. 2 days
  10. DC Motor Vacuum Pump (Also Used as Compressor)
    AS ONE DC Motor Vacuum Pump (Also Used as Compressor)
    It is a type that can be used as both a vacuum pump and a compressor, and can be used according to your needs. It is a diaphragm type DC motor and is suitable for long-term use.
    Voltage (V)  12  Power Supply  DC  Type of Dry Pump  Diaphragm type  Type of Pump  Dry  Insulation Class  E class equivalent 
    Rating:
    80%
    from S$89.99
    Min. 2 days
  11. For Oil-Free Vacuum Pump
    KYOWA For Oil-Free Vacuum Pump
    Since it is oil-less, it does not pollute the environment during use. High durability, low vibration, low noise and easy maintenance.
    from S$25.99
    Min. 20 days
  12. Economy Oil-Sealed Rotary Vacuum Pump
    AS ONE Economy Oil-Sealed Rotary Vacuum Pump
    * We do not deliver to private homes (detached houses / apartments).
    from S$299.90
    Min. 4 days
  13. RV rotary vacuum pump (single phase 100V / 200V combined)
    EDWARDS RV rotary vacuum pump (single phase 100V / 200V combined)
    An oil rotary vacuum pump with extremely low vibration and noise (48dBA / 50Hz). With an easy-to-use mode selector (high vacuum mode and high throughput mode) and accessible 3-position gas ballast control, you can change the pump configuration at any time, including during operation. In the high ... Read More
    Voltage (V)  100/200  Noise level (dB) (50 / 60Hz)  48  Power Supply  AC  Discharge Port Diameter  NW25  Suction Hole Diameter  NW25  Type of Pump  Oil rotation 
    from S$3,299.00
    Min. 188 days
  14. Oil-Sealed Rotary Vacuum Pump
    ULVAC Oil-Sealed Rotary Vacuum Pump
    Equipped with a multi-range universal motor, it can handle voltages anywhere in the world. Equipped with various equipment such as gas ballast mechanism, forced refueling mechanism, and oil backflow prevention mechanism, it is a CE marking self-declared product, TUV, and cTUVus certified product.... Read More
    Ultimate Pressure (Pa)  (G.V.Closed)0.67/(G.V.Open)6.7  Width (mm)  170  Voltage (V)  200-240/380-460  Height (mm)  240  Power Supply  AC  Suction Hole Diameter  KF-25  Type of Pump  Oil rotation 
    from S$2,999.00
    Min. 2 days
  15. Dry vacuum pump
    AS ONE Dry vacuum pump
    An oil-free, clean diaphragm-type dry pump that eliminates the risk of oil contamination. Suitable for vacuum applications on rotary evaporators and chromatograms. All gas contact parts are coated with PTFE (tetrafluoroethylene), so they have excellent corrosion resistance. Since it has a leak va... Read More
    Voltage (V)  100  Evacuation Speed, at 50Hz / 60Hz (L/min)  20/24  Power Supply  AC  Type of Dry Pump  Diaphragm type  Type of Pump  Dry  Discharge Port Diameter  Φ8mm  Suction Hole Diameter  Φ8mm 
    from S$1,299.00
    Min. 5 days
  16. Diaphragm Type Dry Vacuum Pump 1-Stage Exhaust System
    ULVAC Diaphragm Type Dry Vacuum Pump 1-Stage Exhaust System
    A vacuum pump that exhausts air using the reciprocating motion of a thin rubber film (diaphragm). A dry vacuum pump that does not use oil or water for the gas contact part. It has a built-in thermal protector and is safe. It has a simple structure and is easy to maintain. Suction transfer, suctio... Read More
    from S$1,999.00
    Min. 3 days
  17. Oil-Free Vacuum Pump
    KYOWA Oil-Free Vacuum Pump
    Since it is oil-less, it does not pollute the environment during use. High durability, low vibration, low noise and easy maintenance.
    Voltage (V)  100/200  Power Supply  AC  Type of Pump  Dry  Type of Dry Pump  Piston type  Suction Hole Diameter  Rc1/4  Discharge Port Diameter  Rc1/4 
    from S$1,099.00
    Min. 13 days
  18. Standard dry pump
    Orion Machinery Standard dry pump
    Safe design and environmental friendliness. Low driving noise. 2 to 5 dB reduction due to quiet design (compared to conventional manufacturers). Long life. 20% increase due to the adoption of new material blades (compared to conventional manufacturers). Vacuum sources for automatic machines, anal... Read More
    regular-use exhaust pressure (kPa or less)  Motor Capacity (kW)  0.1  Rated Current (A)  0.96/0.6(50/60Hz・200V)、0.62(60Hz・220V)  Mass (kg)  10.5  Voltage (V)  200(50/60Hz)、220(60Hz)  Air Volume (m3/h)  4 (pump)  Trusco Part No.  462-6621  regular-use vacuum level (kPa or less)  55  Noise Level (dB (A)) (50/60Hz)  61/63  Evacuation Speed, at 50Hz / 60Hz (L/min)  63/75(50/60Hz)  Ultimate Pressure (Pa)  7000/7500(50/60Hz)  Power Supply  AC  Type of Pump  Dry  Discharge Port Diameter  Rc3/8  Suction Hole Diameter  Rc3/8  Motor  With three-phase standard motor  Type  vacuum 
    Rating:
    80%
    from S$999.00
    Min. 3 days
  19. [Poke Black] Simple vacuum pump
    ESCO [Poke Black] Simple vacuum pump
    Just inhale a few drops of oil before use. Please use it only for new installation work of new piping. For R410A * Please use an electric screwdriver for power (rotation only).
    Ultimate Pressure (Pa)  598  Bit Size (mm)  6.35 (1/4 ”) across flats  Dimension (mm)  62×55×82  Esco Part No.  EA112CA  Included Accessories  Exclusive oil 15cc, exhaust port packing  Type of Pump  Oil rotation  Discharge Port Diameter  UNF1 / 2-20 (5/16 ”flare)  Suction Hole Diameter  UNF1 / 2-20 (5/16 ”flare) 
    from S$529.90
    Min. 3 days
  20. Completely oil-free rotary pump
    Mitsumi Sales Completely oil-free rotary pump
    Since neither vacuum nor exhaust contains any oil, there is no concern that the work environment and products will be contaminated with oil. Durability and low noise have been achieved by developing a special carbon blade. There is no need to refuel and it is maintenance-free. Since it is a rotar... Read More
    Maximum Pressure (MPa)  0.196 or more (2.0Kg / cm 2
    from S$1,499.00
    Min. 4 days
  21. Small diaphragm vacuum pump
    Fluoro Mechanic Small diaphragm vacuum pump
    Demonstrates reliable and fast suction and holding power for handling 300 mm wafers, which is especially highly requested. Clean discharge, long life and maintenance-free. Fluoromechanic's vacuum pump for wafer transfer tweezers.
    Width (mm)  137  Operating Limit Temperature (℃)  40  Length (mm)  88  Rated Voltage (V)  AC100V  Durability  Endurance time / 9000 hours or more 
    from S$489.90
    Min. 3 days
  22. Diaphragm Type Dry Vacuum Pump 1-Stage Exhaust System
    ULVAC Diaphragm Type Dry Vacuum Pump 1-Stage Exhaust System
    from S$1,999.00
    Min. 3 days
  23. Diaphragm type dry vacuum pump
    ULVAC Diaphragm type dry vacuum pump
    A vacuum pump with excellent chemical resistance and corrosion resistance by using PTFE for the gas contact part. Ideal for suctioning organic solvents and corrosive gases. Excellent chemical resistance and high vacuum. Small size and space saving. Low noise and low vibration. Low power consumpti... Read More
    Operating Temperature Range (℃)  0~40  Voltage (V)  100  Ultimate Pressure (Pa)  1000  Power Supply  AC  Type of Dry Pump  Diaphragm type  Type of Pump  Dry 
    from S$3,299.00
    Min. 3 days
  24. Oil-Free Vacuum Pump (Also Used as Compressor)
    AS ONE Oil-Free Vacuum Pump (Also Used as Compressor)
    Since it is oil-less, it does not pollute the environment when used under vacuum or pressure. It is very convenient because it can be used for pressurization and vacuum with one pump. * This product is a dry air pump. It does not support corrosive gas, flammable vaporized substances, and liquids.... Read More
    Voltage (V)  100  Rated Frequency (Hz)  50/60 combined use  Power Supply  AC  Type of Pump  Dry 
    from S$1,299.00
    Min. 19 days
  25. Option for Belt Driven Oil Rotary Vacuum Pump
    Sato VAC Option for Belt Driven Oil Rotary Vacuum Pump
    from S$259.90
    Min. 13 days
  26. Oilless Suction Pump
    AS ONE Oilless Suction Pump
    As ONE Part Number  1-6685-31  Cable Length (m)  1.7  Voltage (V)  110±10% 65W  Ultimate Pressure (kPa)  12  Discharge flow rate (L / min) 50Hz / 60Hz  18/21  Size  268×135×204mm  Outlet Type  3P (no conversion plug)  Mass (kg)  4.1kg  Noise level (dB) (50 / 60Hz)  50dB  Connection Bore Diameter (Φmm)  Included Accessories  Trap regulator 
    from S$769.90
    Min. 4 days
  27. blade
    Orion Machinery blade
    Specification  blade 
    from S$79.99
    Min. 6 days
  28. Directly connected small oil rotary vacuum pump (deluxe type)
    ULVAC Directly connected small oil rotary vacuum pump (deluxe type)
    Operating Temperature Range (℃)  7~40  Type of Pump  Oil rotation 
    Rating:
    100%
    from S$1,999.00
    Min. 32 days
  29. Linear Vacuum Pump
    AS ONE Linear Vacuum Pump
    The linear drive free piston system is adopted, in which only the piston smoothly reciprocates in the cylinder where the motor and the compression part are integrated. Achieves small size, low operating noise, and light weight. It is an oilless structure that does not require refueling.
    Voltage (V)  100  Rated Frequency (Hz)  50/60 combined use  Power Supply  AC  Type of Pump  Dry  Type of Dry Pump  Piston type 
    Rating:
    100%
    from S$389.90
    Min. 13 days
  30. Tube Joint for AVRD
    AS ONE Tube Joint for AVRD
    from S$69.99
    Min. 4 days
  31. Diaphragm type dry vacuum pump (DAU)
    ULVAC Diaphragm type dry vacuum pump (DAU)
    A dry type vacuum pump that does not use oil for the gas contact part. High vacuum type of dry vacuum pump with improved ultimate pressure performance. Can be used as an auxiliary pump for turbo molecular pumps. Safety design with built-in automatic recovery type thermal protector. Can be operate... Read More
    Type of Dry Pump  Diaphragm type  Type of Pump  Dry 
    from S$2,799.00
    Min. 9 days
  32. Rotary pump (made by EDWARDS)
    EDWARDS Rotary pump (made by EDWARDS)
    Adopting a pressurized refueling method, operation from atmospheric pressure to high vacuum is smooth. The RV series has a built-in oil flow rate control valve. The built-in oil backflow prevention mechanism prevents backflow of oil even in the event of a sudden stop such as a power failure, and ... Read More
    Mass (kg)  10  Voltage (V)  100-120, single phase (50 / 60Hz)  Dimension (mm)  125×323×226.5  Power Supply  AC  Suction Hole Diameter  NW10  Type of Pump  Oil rotation  Discharge Port Diameter  Φ11mm、BSP3/8 
    from S$2,999.00
    Min. 128 days
  33. Single-phase multi-mechanical booster pump
    ULVAC Single-phase multi-mechanical booster pump
    By adopting a DC brushless motor, it is operated at the optimum rotation speed according to the load, so vacuum exhaust from atmospheric pressure is possible. Due to the structure of the magnet coupling, there is no oil leakage to the outside of the pump. A non-contact seal is used for the seal i... Read More
    Ultimate Pressure (Pa)  0.04  Voltage (V)  100-120/200-240  Mass (kg)  11  Trusco Part No.  129-8772  Height (mm)  130  Width (mm)  167  Length (mm)  410  Pumping Speed  50m3/h  Power Supply  AC  Type of Pump  Oil rotation  Discharge Port Diameter  VF-40  Suction Hole Diameter  VG-40 
    from S$6,499.00
    Min. 62 days
  34. 30L hand vacuum (simple vacuum pump)
    ESCO 30L hand vacuum (simple vacuum pump)
    Evacuation Speed, at 50Hz / 60Hz (L/min)  30  Esco Part No.  EA112H  Type of Pump  Oil rotation  Suction Hole Diameter  UNF7/16-20(1/4”)  Discharge Port Diameter  UNF7/16-20(1/4”) 
    from S$299.90
    Min. 6 days
  35. Rotary pump E2M series
    EDWARDS Rotary pump E2M series
    Comes with an oil backflow prevention mechanism. Comes with gas ballast. Analytical equipment, semiconductor equipment, various experimental equipment, vacuum metallurgy.
    Power Supply  AC  Material  Aluminum, cast iron  Suction Hole Diameter  NW25  Type of Pump  Oil rotation  Discharge Port Diameter  Φ15mm、BSP3/4 
    from S$5,699.00
    Min. 11 days
  36. Rotary vacuum pump
    PISCO Rotary vacuum pump
    Achieves industry-leading high efficiency in exhaust speed per 1W of motor rated output. Space saving is realized by adopting a special rotor shape. Achieves low heat generation by adopting a forced air cooling system. Achieves low driving noise and low vibration by thoroughly balancing the rotat... Read More
    Operating Temperature Range (℃)  (Indoor) 5-40  Width (mm)  125  Frequency (Hz)  50/60  Power Supply  AC  Type of Pump  Dry 
    from S$3,599.00
    Min. 16 days
  37. Tube Joint for AVRI
    AS ONE Tube Joint for AVRI
    from S$43.99
    Min. 4 days
  38. Vacuum Pump Stand
    AS ONE Vacuum Pump Stand
    A 10mm thick sponge rubber is attached to the top plate to suppress noise caused by vibration to a low level. It is a compact size that can be stored near the feet of the laboratory table.
    As ONE Part Number  1-5871-01  Dimension (mm)  550×250×303  Material (Sponge)  CR sponge rubber  Material (Main Unit)  Steel sheet baked melamine resin  Caster  Φ40mmPA (nylon) (with stopper) 
    from S$389.90
    Min. 4 days
  39. 50L Vacuum pump with solenoid valve
    ESCO 50L Vacuum pump with solenoid valve
    Since it has a solenoid valve, it prevents the backflow of pump oil (mineral oil) into the piping even in the unlikely event. Because the base (foot width) is wide, it is stable and safe to work on the roof! By changing the vacuum pump oil frequently, a high degree of vacuum can be maintained and... Read More
    Method  (Rotor) Two stage  Voltage (V)  100  Motor (W)  180  Rotational Speed (min -1 [rpm])  2800(50Hz)、3450(60Hz)  Dimension (mm)  290×124×235(H)  Ultimate Pressure (Pa)  Evacuation Speed, at 50Hz / 60Hz (L/min)  42/50  Adapter size  5/16 (UNF1 / 2-20), M10P1.5 1 each  Mass (kg)  7.4  Power Supply  AC  Esco Part No.  EA112RC  Type of Pump  Oil rotation  Type of Rotor  Two stage  Discharge Port Diameter  UNF7 / 16-20 (1/4 ”flare)  Suction Hole Diameter  UNF7 / 16-20 (1/4 ”flare) 
    from S$689.90
    Min. 4 days
  40. Pump head parts for DAP-15
    ULVAC Pump head parts for DAP-15
    Pump head parts for diaphragm type dry vacuum pump DAP-15 (02142411).
    Suitable Model  DAP-15 
    from S$119.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 129

Set Ascending Direction